All Category

Pipette Pumps / Electric Pipettors

View : Grid List
Filter

Items 1 - 40 of 82

Set Ascending Direction
  1. Pipette Filler (Pie Pump) PS
    TOHO Pipette Filler (Pie Pump) PS
    Pump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping c... Read More
    Specification  With micro adjustment valve 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  2. Pipette aid
    DRUMMOND Pipette aid
    Light and compact. With one charge, you can pipette about 1000 times for 2 hours continuously. Not autoclaved. Since there is no cord, pipette operation in a clean bench is easy. The nosepiece has been improved to be a screw type, easy to disassemble and assemble, and easy to replace the filter. ... Read More
    Remark  ─  TGK Part No.  800-12-13-01  Type  PA-400  Included Accessories  AC adapter with 4 TC filters  Recharging Time  7~8 
    from S$779.90
    Min. 4 days
  3. Pipette Pump (Grip Type)
    AS ONE Pipette Pump (Grip Type)
    As it is a lightweight type, quick pipetting operation is possible with one hand. You can freely control suction and dispensing with the minute adjustment dial. It can be attached to glass and plastic pipettes. Can be disassembled and washed.
    Mass (g)  130  Overall Length (mm)  171  Material  PP (polypropylene) 
    from S$74.99
    Min. 2 days
  4. Electric pipetter (pipette aid)
    DRUMMOND Electric pipetter (pipette aid)
    The suction / discharge speed can be set independently in 3 steps. The nosepiece locking mechanism prevents the pipette from falling off. It is equipped with an Xpress function that increases the discharge speed when the discharge button is pressed hard (Xpress only). It can be charged in a short... Read More
    Dimension (mm)  140  Power Supply  AC110V, rechargeable  Included Accessories  Charger, stand, TC filter x 4  Autoclave availability  Impossible  Suitable Pipette (mL)  Up to 25 
    from S$699.90
    Min. 2 days
  5. Electric pipettor
    Thermo Fisher Scientific Electric pipettor
    It can be used continuously for 20 hours after charging for 2 hours. There are 8 levels of suction and discharge speeds, and you can check the speed setting and battery level on the LCD.
    Material  Body / PC, Filter / PE  Suitable Pipette (mL)  1~100 
    from S$769.90
    Min. 2 days
  6. Pipette Pump
    TRUSCO Pipette Pump
    Rating:
    20%
    from S$19.99
    Min. 2 days
  7. Electric Hand Pipette Controller
    AS ONE Electric Hand Pipette Controller
    from S$699.90
    Min. 2 days
  8. Electric pipettor
    Sartorius Japan Electric pipettor
    The suction / discharge speed can be adjusted with the dial, and the appropriate speed can be selected when using a viscous sample or a small-volume pipette.
    Material  Main unit / ASA, PC  Filter  0.45μm hydrophobic  Suitable Pipette (mL)  1 to 100 (plastic), 1 to 25 (glass)  Power adapter  9VDC、200mA 
    from S$699.90
    Min. 2 days
  9. Pipette Controller
    AS ONE Pipette Controller
    from S$99.90
    Min. 2 days
  10. Macro pipette controller
    SANSYO Macro pipette controller
    from S$19.99
    Min. 2 days
  11. Safety Pipette
    AS ONE Safety Pipette
    As ONE Part Number  2-5676-01  Specification  Body 
    from S$259.90
    Min. 2 days
  12. Pipette aid XP
    SANSYO Pipette aid XP
    Suction / discharge can be set to 3 speeds (rapid / medium / slow). .. The nosepiece lock prevents the pipette from falling off. *Pipette Aid (R) is a registered trademark of Drummond.
    Mass (g)  235  Capacity (mL)  Pipette used: 1-100  Overall Length (mm)  140  Battery  8.4V NiCd battery (rechargeable)  Power Supply  110V 
    from S$779.90
    Min. 2 days
  13. Pipette Controller
    BRAND Pipette Controller
    All operations from inhalation → stop → discharge can be performed with one hand. With a built-in membrane filter, even if excessive liquid is sucked in, it prevents the liquid from flowing into the main body and contaminating it.
    Capacity (mL)  0.1~100  Connection Bore Diameter (Φmm)  10  Mass (g)  95  Specification  Lever operation type  Dimension (mm)  Φ40×200 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  14. Pipette Filler
    DLAB Pipette Filler
    It can be easily operated with one hand and is compatible with 0.1 to 100 mL pipettes. The suction / discharge speed can be adjusted steplessly. The 0.45 μm membrane filter prevents failure due to excessive liquid suction. A 25 mL pipette can be filled in about 7 seconds.
    As ONE Part Number  3-7037-01  Type  Levo ME 0.1~100mL 
    from S$299.90
    Min. 2 days
  15. Pie pump
    SANSYO Pie pump
    Uses elastic special plastic for the pipette holder. .. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. .. A small amount of dripping can be made by pressing the lever under the wheel. (Excluding PS-02 type).
    Rating:
    80%
    from S$32.99
    Min. 2 days
  16. Electronic Pipettor, Pipette Mate NEO
    NICHIRYO Electronic Pipettor, Pipette Mate NEO
    A lightweight, easy-to-grip, self-supporting pipetter that does not require a stand. It supports UV irradiation and is suitable for work in a clean bench. It can be used about 1700 times when fully charged (4 hours).
    Mass of Main Unit (g)  167  Power Supply  AC100V, rechargeable  Included Accessories  Charger, filter x 1 
    Discontinued
  17. Pipette aid XP
    Tokyo Glass Kikai (TGK) Pipette aid XP
    Small size (14 cm long) and cordless. Uses a unique flow velocity control system. In other models of pipette aid, the suction / discharge response is directly proportional to the pressure of the finger pressing the button, but in XP, the control button is set independently to 3 speeds (quick, med... Read More
    Mass (g)  235  Specification  AC adapter with 4 replacement filters  Type  XP  TGK Part No.  800-12-13-03 
    from S$779.90
    Min. 6 days
  18. Pipette Top
    VITLAB Pipette Top
    It can be attached to glass and plastic measuring pipettes and whole pipettes. You can control suction and dispensing with the pipetting lever. Comes with a filter disk to prevent overflow. The pipette mounting part can be removed and autoclaved sterilized (120 ° C, 1 bar, 20 minutes).
    As ONE Part Number  1-6235-01  Mass (g)  121.7  Specification  1~100mL  Overall Length (mm)  212  Material  Pipette attachment / silicon  Applicable pipette outer diameter (Φmm)  Φ4~9 
    from S$139.90
    Min. 4 days
  19. Pipette Pump
    AS ONE Pipette Pump
    Easy operation is possible!
    Overall Length (mm)  185  As ONE Part Number  2-835-03  Applicable pipette outer diameter (Φmm)  6~9  Material  Body: PP, Pipette part: Silicon  Color  Red  Suitable Pipette (mL)  ~25 
    from S$38.99
    Min. 2 days
  20. Pipette Filler
    AS ONE Pipette Filler
    from S$9.29
    Min. 4 days
  21. ISOLAB pipette filler
    ISOLAB ISOLAB pipette filler
    The design is easy to use for both right-handed and left-handed users. .. It is sturdy and fits comfortably in the hand. .. Because it is lightweight, it is also suitable for long-term use. .. Can be used for pipettes from 1 to 100 ml.
    from S$129.90
    Min. 5 days
  22. Electric pipette controller AccuReady
    SANSYO Electric pipette controller AccuReady
    You can adjust the speed with the button at hand (stepless) or the touch panel (3 steps). The PTFE filter prevents internal corrosion. It can be used for glass pipettes and plastic pipettes from 0.1 to 100 ml. With a charge of about 3 hours, it is possible to dispense about 2000 25 ml pipettes co... Read More
    Power Input (V)  AC100~240(50/60Hz) 
    from S$499.90
    Min. 5 days
  23. Pipette Pump
    DLAB Pipette Pump
    Easy operation is possible!
    from S$29.99
    Min. 4 days
  24. S1 Pipet Filler
    SANSYO S1 Pipet Filler
    Equipped with a high-performance lithium battery. .. UV resistant housing, stand. With overcharge prevention function (about 20 hours on a full charge). The suction and discharge speeds are variable in 8 steps each. With own weight discharge mode (when discharge speed "0" is set). The n... Read More
    from S$769.90
    Min. 6 days
  25. Micro pipette controller
    BRAND Micro pipette controller
    A micropipette controller developed for disposable glass capillaries and small volume pipettes up to 1 mL. With an ejector button, even when dangerous substances are used, they can be disposed of without touching them. The body can be autoclaved. * Please use a glass capillary for the capillary.
    Capacity (mL)  0~1  Suitable for  (Capillary) outer diameter 1.2-5 
    from S$169.90
    Min. 8 days
  26. Pipette aid refresh kit
    SANSYO Pipette aid refresh kit
    A great value kit for Pipette Aid (R) XP (73-1061) that allows you to replace consumable parts at once. . Anyone can easily replace it. *Pipette Aid (R) is a registered trademark of Drummond.
    from S$129.90
    Min. 8 days
  27. Pipette Aid XL
    SANSYO Pipette Aid XL
    It's lighter than traditional pipettor, has a longer handle, and doesn't require you to lift your arm, reducing the burden of work. .. The new pump has improved quietness and operating time. .. The suction / discharge speed can be adjusted in 3 steps. .. Built-in TC filter. *Pipette Aid (... Read More
    Battery  3.6V NiMH battery (rechargeable)  Overall Length (mm)  250  Capacity (mL)  Pipette used: 1-100  Mass (g)  227  Power Supply  110V 
    from S$1,099.00
    Min. 8 days
  28. EM Meister Micro Pipette
    AS ONE EM Meister Micro Pipette
    A suction tool for Ring Caps (R).
    As ONE Part Number  2-453-15  Material  PE (polyethylene) 
    from S$87.99
    Min. 4 days
  29. Pipette controller
    VITLAB Pipette controller
    Dispensing Range (mL)  0.1~100  Material  Body: Polypropylene (PP)  Included Accessories  PTEF filter x 2, AC / DC adapter  Suitable Pipette (mL)  0.1~100  Trusco Part No.  115-3069 
    from S$1,299.00
    Min. 48 days
  30. Pipette top
    SANSYO Pipette top
    0.1 to 100 ml (Φ4 to Φ9 mm) glass and plastic pipettes can be attached. It can be easily disassembled and autoclaved. Comes with a filter disk to prevent overflow.
    from S$139.90
    Min. 5 days
  31. Midi plus pipetting aid
    SANSYO Midi plus pipetting aid
    Suitable for various measuring pipettes from 1 ml to 100 ml. .. The suction / discharge speed can be continuously changed by the speed dial. .. It can be placed on a clean bench without contamination with the measuring pipette attached to the stand built into the main unit.
    Included Accessories  AC / C adapter, 2 spare filters 
    from S$699.90
    Min. 60 days
  32. Pipette controller
    Leona Pipette controller
    Trusco Part No.  115-1974  Suitable Pipette (mL)  0.1~100  Included Accessories  0.2μm PTFE filter, AC / DC adapter  Color  White  Dispensing Range (mL)  0.1~100 
    from S$469.90
    Min. 6 days
  33. Pie pump
    Leona Pie pump
    A small amount of dripping can be made by pressing the regulating valve. You can suck and push into the pipette by turning the regulating valve with your thumb.
    Overall Length (mm)  185  Applicable pipette outer diameter (Φmm)  6~9 
    from S$58.99
    Min. 6 days
  34. Pipette Pump
    MonotaRO Pipette Pump
    Suitable for glass and plastic pipettes. Drainage of solution in pipette. * Do not use for anything other than its intended purpose. * When inserting a glass product such as a pipette into the pump body, it may crack, so do not insert it with excessive force. * Sucking the solution into the pump ... Read More
    Material  Body: ABS, Tip: Silicon 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  35. Accumax Pipette PRO
    Tokyo Glass Kikai (TGK) Accumax Pipette PRO
    The smart grip fits in the palm of your hand. The rubber push button is easy on the thumb.
    from S$129.90
    Min. 5 days
  36. Accumax pipette controller
    Tokyo Glass Kikai (TGK) Accumax pipette controller
    Excellent operability by adopting 3 mode speed control of High / Low / Gravity. It can also be used cordlessly. Uses eco-friendly NiMH (nickel metal hydrate) batteries. * Including battery and filter
    Mass (g)  224  Recharging Time  About 5 hours  Continuous Operating Time  About 9 hours 
    from S$389.90
    Min. 5 days
  37. AccuJet S 26350 Anthracite
    Tokyo Glass Kikai (TGK) AccuJet S 26350 Anthracite
    Forced discharge or natural discharge can be selected. (Forcible discharge by motor power and natural discharge mode by gravity can be selected) Improved operability ・Can be operated with either left or right hand. (All operations can be performed with one hand) Prevents corrosion of electronic ... Read More
    Suitable Pipette (mL)  0.1~200  Color  Anthracite 
    from S$1,099.00
    Min. 8 days
  38. Accumax Pipette Jr
    Tokyo Glass Kikai (TGK) Accumax Pipette Jr
    An easy-to-use 130 mm compact capacity fixed pipette. A 10-200 μL tip can be attached. Autoclave is possible.
    Suitable Tip  NT200-T 
    from S$25.99
    Min. 5 days
  39. Macro Pipette Controller
    BRAND Macro Pipette Controller
    It can be used for whole pipettes and measuring pipettes from 0.1 to 200 mL. Suction and discharge can be adjusted by operating the lever. The built-in non-aqueous membrane filter prevents sample inflow and contamination into the main body.
    from S$169.90
    Min. 2 days
  40. Pipette Controller
    KENIS Pipette Controller
    Various pipettes from 0.1 to 100 mL can be used. The built-in membrane filter prevents the liquid from flowing into the main body when the liquid is sucked in too much. Autoclave (121 ° C) is possible.
    Capacity (mL)  0.1~100  Included Accessories  Membrane filter 
    from S$89.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 82

Set Ascending Direction