All Category

Burette Main Units

View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction
  1. Auto bullet BG type (main body) white
    SANSYO Auto bullet BG type (main body) white
    The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1% * Spring type is also available. * Bottle is sold... Read More
    Reproducibility  ±0.1%  Accuracy  ±1%  Suitable Capacity (mL)  Tea 3800 gallon bottle 
    from S$489.90
    Min. 7 days
  2. Burette
    AS ONE Burette
    Rating:
    20%
    from S$64.99
    Min. 2 days
  3. PP Burette
    SANPLATEC PP Burette
    The cock part is made of PMP and has a fluororesin plug.
    Material (Cock)  PMP resin (with fluororesin plug)  Material (Main Unit)  Polypropylene 
    Rating:
    75%
    from S$48.99
    Min. 2 days
  4. Burette Borosilicate Glass with PTFE Stopcocks
    AS ONE Burette Borosilicate Glass with PTFE Stopcocks
    Specification  JIS R3505 class A compatible product 
    from S$129.90
    Min. 2 days
  5. Burette
    AS ONE Burette
    Type  With PTFE cock 
    from S$86.99
    Min. 4 days
  6. Automatic Burette with PTFE Cock Body Only
    SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with PTFE Cock Body Only
    Specification  Flat sliding connection. With PTFE cock.  Color  Transparent 
    from S$539.90
    Min. 5 days
  7. Poly Bottle Automatic Burette
    Miyahara Measuring Instruments Poly Bottle Automatic Burette
    Water can be injected into the burette by pressurizing the plastic bottle. When the water is full, you can set it to 0 automatically when you release it. Easy to read at the water's edge with blue streaks. Comes with a PTFE valve cock.
    Rating:
    40%
    from S$249.90
    Min. 2 days
  8. Automatic Burette
    Leona Automatic Burette
    By pushing the plastic bottle, the liquid moves to the burette, and the stopper adjusts the amount of liquid when it is full.
    Rating:
    100%
    from S$199.90
    Min. 6 days
  9. Glass Burette Super Grade (With Glass Cock)
    SIBATA SCIENTIFIC TECHNOLOGY Glass Burette Super Grade (With Glass Cock)
    Scale  Silver stainless  Color  Transparent  Specification  With glass cock 
    from S$149.90
    Min. 4 days
  10. Burette with super grade PTFE cock
    SIBATA SCIENTIFIC TECHNOLOGY Burette with super grade PTFE cock
    Scale  Silver stainless  Color  Transparent 
    from S$229.90
    Min. 5 days
  11. Arrow Burette with stopcock With TF cock
    arrow Arrow Burette with stopcock With TF cock
    A low-priced PTFE stopcock burette. JIS class A clear
    from S$129.90
    Min. 2 days
  12. Burette Brown (PTFE Stopcock)
    Arrow Hineno Burette Brown (PTFE Stopcock)
    Standard  JIS R 3505 Class A 
    from S$149.90
    Min. 3 days
  13. automatic burette with glass cock
    SIBATA SCIENTIFIC TECHNOLOGY automatic burette with glass cock
    Compared to burettes, automatic burettes can be replenished with chemicals safely and accurately by operating a double-ball rubber spray. The structure is such that the zero (scale) can be adjusted automatically, eliminating the need to operate the cock to adjust the zero of the burette. Manufact... Read More
    Material  DUROBAX (R) (borosilicate glass-2)  Specification  With glass screw cock 
    from S$639.90
    Min. 4 days
  14. Auto Buret (with Brown Bottle)
    Micro Auto Buret (with Brown Bottle)
    * White and brown are the colors of the burette body.
    Material (Wetted Part)  Pyrex glass, ceramic, PTFE (fluororesin)  Material (Tube)  Silicon 
    from S$469.90
    Min. 4 days
  15. Wide Mouth Bullet (with PTFE Cock) BP Series
    AS ONE Wide Mouth Bullet (with PTFE Cock) BP Series
    The spout is funnel-shaped, making it easy to inject samples. ISO385 compliant
    from S$85.99
    Min. 4 days
  16. Automatic Hand Burette
    AS ONE Automatic Hand Burette
    from S$349.90
    Min. 4 days
  17. automatic burette with PTFE cock
    SIBATA SCIENTIFIC TECHNOLOGY automatic burette with PTFE cock
    from S$689.90
    Min. 4 days
  18. Automatic Burette with Glass Cock Body Only
    SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with Glass Cock Body Only
    Compared to burettes, automatic burettes can be replenished with chemicals safely and accurately by operating a double-ball rubber spray. The structure is such that the zero (scale) can be adjusted automatically, eliminating the need to operate the cock to adjust the zero of the burette. Manufact... Read More
    Color  Transparent 
    from S$439.90
    Min. 4 days
  19. Auto bullet BG type
    Micro Auto bullet BG type
    * Compatible bottles are bottle gallon bottles for auto burettes. * Silicone tube is used to connect the nozzle. * Considering the chemical resistance of the liquid used, change the tube to a product that supports chemical resistance. * Please wash immediately after use. * Do not store in the bot... Read More
    Specification  Dispenser  Type  For gallons 
    from S$489.90
    Min. 4 days
  20. IWAKI Bullet with stopcock With PTFE cock
    IWAKI IWAKI Bullet with stopcock With PTFE cock
    New standard (JIS class A).
    from S$199.90
    Min. 5 days
  21. ISOLAB Poly bottle titration burette with valve cock
    ISOLAB ISOLAB Poly bottle titration burette with valve cock
    By pressurizing the plastic bottle (made of PE), water is injected into the burette, and when it is full, it can be automatically set to 0 when you release your hand. .. Blue streaks are easy to read at the water's edge. .. With PTFE valve cock. .. The burette is made of glass up to the tip.
    Specification  Blue streaked 
    from S$289.90
    Min. 5 days
  22. Automatic bullet (scattering prevention type)
    Leona Automatic bullet (scattering prevention type)
    You can move the liquid into the burette by pushing the plastic bottle. When the water is full, the stopper works to prevent liquid spills. A resin coat is applied to the glass part to prevent scattering in the unlikely event of damage.
    Minimum Scale (mL)  0.1 
    from S$199.90
    Min. 6 days
  23. Digital Viewlet (Titlet)
    BRAND Digital Viewlet (Titlet)
    Switching between filling (suction) and dropping (discharging) can be automatically switched according to the direction of rotation of the dial. The functions of precision correction / memory, auto-off, and capacity display digit setting are carried. With high accuracy comparable to class A glass... Read More
    Operating Temperature Range (℃)  15~40 
    from S$2,599.00
    Min. 8 days
  24. Burette
    AS ONE Burette
    Type  With glass cock 
    from S$119.90
    Min. 4 days
  25. Automatic Burette Prevention
    Buerkle Automatic Burette Prevention
    The burette is resin coated to reduce the scattering of glass and liquid when broken.
    Scale (mL)  0.1  Accuracy (mL)  ±0.045 
    from S$199.90
    Min. 13 days
  26. ISOLAB Poly bottle titration burette with valve cock
    ISOLAB ISOLAB Poly bottle titration burette with valve cock
    By pressurizing the plastic bottle (made of PE), water is injected into the burette, and when it is full, it can be automatically set to 0 when you release your hand. .. With PTFE valve cock. .. Tea has a white scale. .. The burette is made of glass up to the tip.
    Color  Brown 
    from S$329.90
    Min. 8 days
  27. Auto Viewlet (gallon bottle compatible) Body only
    Micro Auto Viewlet (gallon bottle compatible) Body only
    It is possible to dispense strong acids, strong alkalis, viscous liquids, and organic / inorganic solvents. Dispensed liquid can be replenished from the replenishment port while the auto burette is connected to the gallon bottle. [Specifications] Capacity: 3.8L (only for types with tea gallon bot... Read More
    Autoclave availability  Possible 
    from S$589.90
    Min. 5 days
  28. Automatic Burette (With Silicone)
    AS ONE Automatic Burette (With Silicone)
    * White is the color of the burette body. * Bottle is not included.
    Material (Wetted Part)  Pyrex glass, ceramic, PTFE (fluororesin)  Material (Tube)  Silicon 
    from S$359.90
    Min. 13 days
  29. Bullet with PTFE stopcock (ISOLAB)
    Miyahara Measuring Instruments Bullet with PTFE stopcock (ISOLAB)
    A burette with a blue line on the back of the scale for easy identification of the meniscus. Since it is a PTFE stopcock, it has excellent chemical resistance. * The waiting time until the scale is read is 30 seconds. * The color and overall length of the cock may differ depending on the product.
    Standard  DIN class AS, ISO class A  Overall Length (mm)  720 
    from S$129.90
    Min. 3 days
  30. Auto Burette Brown Bottle
    Tokyo Glass Kikai (TGK) Auto Burette Brown Bottle
    from S$22.99
    Min. 6 days
  31. Automatic Burette
    AS ONE Automatic Burette
    It is possible to easily and continuously automatically dispense deleterious substances, sulfuric acid, etc. directly from the bottle. * Bottles, rubber stoppers, and double balls are not included. * Because it is made of resin (PP), an error of about 0.5% may occur depending on the temperature e... Read More
    from S$529.90
    Min. 13 days
  32. Burette (PTFE stopcock)
    Arrow Hineno Burette (PTFE stopcock)
    Standard  JIS R 3505 Class A 
    from S$119.90
    Min. 3 days
  33. Micro auto burette white with silicone stopper
    SANSYO Micro auto burette white with silicone stopper
    The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1%. By changing the silicon stopper, it can be used ... Read More
    Accuracy (%)  ±1  Reproducibility (%)  ±0.1 
    from S$339.90
    Min. 7 days
  34. ISOLAB stopcock burette with PTFE cock
    ISOLAB ISOLAB stopcock burette with PTFE cock
    DIN class AS, ISO class A. High accuracy and fast dripping speed
    from S$149.90
    Min. 5 days
  35. EM Solar Digital Burette Solarus(R)
    AS ONE EM Solar Digital Burette Solarus(R)
    It is powered by solar cells and does not require a power source. The large display makes the display easy to read. It has a cycle function that collects the reagents at the time of trial hitting in the bottle. The high precision Al 2 O 3 ceramic piston is adopted. Ultra-precision finish with min... Read More
    Reproducibility  0.1% (at 20 ° C, H 2 O)  Accuracy  0.2% (at 20 ° C, H 2 O)  Operating Ambient Temperature (℃)  4~50  Maximum Pumping Rate  99.99ml  Specification  Minimum display volume: 10μl (0.01ml) 
    from S$2,799.00
    Min. 4 days
  36. Auto Viewlet (compatible with 1L bottle) Main unit only
    Micro Auto Viewlet (compatible with 1L bottle) Main unit only
    It is possible to dispense strong acids, strong alkalis, viscous liquids, and organic / inorganic solvents. Dispensed liquid can be replenished from the replenishment port while the auto burette is connected to the bottle. [Specifications] Capacity: 1000 mL (only for types with tea bottle) Autocl... Read More
    Autoclave availability  Possible 
    from S$459.90
    Min. 5 days
  37. Miyahara Automatic Bullet with rubber plug for PTFE stopcock
    Miyahara Measuring Instruments Miyahara Automatic Bullet with rubber plug for PTFE stopcock
    Due to the pressurization by spraying, the liquid in the bottle rises up the side tube and flows into the burette, and when the pressure exceeds 0 point, 0 point is automatically set. .. With a three-way stopcock, it is easy to switch between pressurization and decompression. .. Use a 1000 ml nar... Read More
    Capacity (mL)  10  Minimum Reading (mL)  0.05 
    from S$489.90
    Min. 5 days
  38. Micro Burette White CL2090 Series
    CLIMBING Micro Burette White CL2090 Series
    * We do not deliver to private homes (detached houses / apartments).
    Product Type  Body 
    from S$589.90
    Min. 15 days
  39. IWAKI automatic burette TF cock
    IWAKI IWAKI automatic burette TF cock
    Since it is a flat joint type, it is easy to attach and detach the burette body and the bottle. .. The flat joint part is a transparent joint type. Dirt is easy to remove and hard to break. .. Use a 1000 ml bottle for a 10 ml burette and a 2000 ml bottle for a 25/50 ml burette. * See 74-0042 for ... Read More
    Color  White 
    from S$549.90
    Min. 5 days
  40. Sansho Miyahara with stopcock burette with PTFE cock
    SANSYO Sansho Miyahara with stopcock burette with PTFE cock
    With PTFE cock.
    from S$229.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction