All Category

Syringes

Syringes are generally called syringes, and are used for aspirating and injecting gases and liquids. A structure with a cylindrical cylinder on the outside and a movable pusher on the inside is common. It is often the case that a syringe with a needle at the tip is not, and a syringe with a needle, and a syringe without a needle. It can be used for filtration with a syringe filter, and it can also be used for injecting liquids and gases and measuring volumes in physical and organic chemistry experiments and research. There are plastic, glass, and metal materials, and many are used disposable from the viewpoint of infection and sterilization.
View : Grid List
Filter

Items 1 - 40 of 911

Set Ascending Direction
  1. Syringe Disposable Needleless
    MonotaRO Syringe Disposable Needleless
    An easy-to-use syringe. It can be used comfortably even if the amount of residual liquid is small. EOG sterilized, individually wrapped and hygienic. For injecting grease, adhesive, oil, etc. into narrow spaces. For syringes when attached to syringe filters during research and experiments. Connec... Read More
    Opening Diameter D (Φmm)  About 3.96  Tip Outer Diameter (Φmm)  About 4.2  Sterilization Method  EOG  Cylinder Tip  Lure slip  Material  PP (polypropylene)  Sterilizing  Sterilized 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  2. Metal Needle
    Musashi Engineering Metal Needle
    A metal needle that uses a highly durable SUS needle that is used for dispensers that discharge and apply liquid materials. It can also be discharged under constant temperature conditions. It can be used for solvent-based liquids and UV-based liquids. Attached to the tip of a syringe or dispenser... Read More
    Overall Length (mm)  24.5  Needle Length (mm)  13 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  3. Double Thread Plastic Needle
    Musashi Engineering Double Thread Plastic Needle
    A double-threaded needle design that enables safe and secure syringe mounting. The large 4-blade design ensures screwing into the syringe. The nozzle size can be identified by the color of the needle base. A needle attached to the tip of a syringe.
    Needle Length (mm)  12.7 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  4. Plastic Needle PN Series
    Musashi Engineering Plastic Needle PN Series
    It is an inexpensive disposable type.
    Material  Needle / SUS, Needle Base / Polyacetal 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  5. Hard Glass Injection Tube (Class1)
    Tsuji Seisakusho Hard Glass Injection Tube (Class1)
    Tip Outer Diameter (Φmm)  4.2~4.4  Pharmaceuticals and Medical Devices Act  General medical equipment  Standard  General medical equipment class I  Material  Hard glass  Cylinder Tip  Lure  Sterilizing  None  Type  Side type  Scale  Yes 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  6. Graduated Clear Syringe PSY Series
    Musashi Engineering Graduated Clear Syringe PSY Series
    A graduated syringe that shows the remaining amount of liquid at a glance.
    from S$25.99
    Min. 2 days
  7. Metal Needle
    Musashi Engineering Metal Needle
    Overall Length (mm)  24.5  Needle Length (mm)  Needle length (13) 
    from S$119.90
    Min. 13 days
  8. Inter Injection Syringe (Glass Tip)
    VAN (Tsubasa Industry) Inter Injection Syringe (Glass Tip)
    * This product cannot be used for any purpose other than research or experimentation.
    Pharmaceuticals and Medical Devices Act  General medical equipment  Tip  Glass lure destination  Material  Hard glass 
    from S$8.29
    Min. 2 days
  9. Ito Micro Syringe
    Itoh Seisakusho Ito Micro Syringe
    * Sold only for research experiments. It cannot be sold for medical purposes.
    Needle Shape  Needle point: 90 ° 
    from S$169.90
    Min. 5 days
  10. Color plastic syringe
    KENIS Color plastic syringe
    ● Plastic syringe for collar piston. ● The tip of the syringe is a side-mouth type that extends from below the center.
    Tip Outer Diameter (Φmm)  Sterilizing  Already  Sterilization Method  Electron beam sterilization  Cylinder Tip  Lure slip  Material  Polypropylene  Specification  Without needle 
    Rating:
    95%
    from S$1.19
    Min. 2 days
  11. Luer Tip All Plastic Syringe
    HENKE Luer Tip All Plastic Syringe
    Since it is an all-plastic integrally molded plunger, there is no risk of the tip and plunger coming off. Since it is a slip-on method that can be easily attached and detached, it is convenient for applications where needles and adapters are frequently replaced. * This product is not a medical de... Read More
    Tip Outer Diameter (Φmm)  Specification  Bulk packaging  Material (Piston)  Polyethylene (PE)  Material (Outer Pipe)  Polypropylene (PP) 
    Rating:
    94%
    from S$5.39
    Min. 2 days
  12. Plastic Syringe
    BOLL Plastic Syringe
    Since it is an all-plastic syringe that does not use any rubber, it can be used without worrying about the elution derived from rubber. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When ... Read More
    Tip Outer Diameter (Φmm)  4.0  Sterilizing  None  Material (Piston)  PE  Material (Outer Pipe)  PP  Type  Side type 
    Rating:
    76%
    from S$2.29
    Min. 2 days
  13. Disposable Injection Tube
    NARIKA Disposable Injection Tube
    Material  plastic 
    Rating:
    92%
    from S$0.65
    Min. 2 days
  14. White Hard Injection Syringe (Luer)
    VAN (Tsubasa Industry) White Hard Injection Syringe (Luer)
    *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.
    Tip Outer Diameter (Φmm)  4.2~4.4  Material  Hard glass  Cylinder Tip  Lure  Sterilizing  None  Scale  Yes 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  15. Disposable Syringe Dispensing Nozzle
    HENKE Disposable Syringe Dispensing Nozzle
    It can be connected to the HENKE all-plastic syringe for fine dispensing. Can be connected directly to a syringe. It is shared by lure tip and lure lock. For dispensing into small containers and applying adhesives and paints to small gaps. * This product is not a medical product. * Dimensions var... Read More
    Suitable Model  All plastic syringe made by HENKE  Trusco Part No.  354-5822  Needle Gauge  18G (outer diameter 1.27Φmm)  Nozzle Length (mm)  80  TGK Part No.  0149-14-90-31  Standard  Medical device class I  Overall Length (mm)  98 
    Rating:
    78%
    from S$24.99
    Min. 2 days
  16. Plastic Needle
    Musashi Engineering Plastic Needle
    Needle Length (mm)  13  Overall Length (mm)  30.5 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  17. Plastic Needle
    Iwashita Engineering Plastic Needle
    An inexpensive disposable needle. It is easy to manage because the color of the needle base differs depending on the gauge. Used by attaching to the barrel and needle adapter.
    2018 Trusco page  3 1121 
    Rating:
    70%
    from S$38.99
    Min. 2 days
  18. Syringe for Dispenser
    Musashi Engineering Syringe for Dispenser
    from S$56.99
    Min. 2 days
  19. All Plastic Disposable Syringe (Lock)
    HENKE All Plastic Disposable Syringe (Lock)
    No sealing rubber or silicone oil that causes contamination (contamination) is used. Each syringe is blister-packed to protect the syringe from contaminants. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or e... Read More
    Material  (outer cylinder) PP, (Piston) PE  Sterilization Method  EOG sterilization  Cylinder Tip  Lure lock  Standard  Medical device class I  Type  Medium  Sterilizing  Sterilized  Scale  Yes 
    from S$58.99
    Min. 2 days
  20. Syringe
    Hikari Syringe
    Adhesive syringe. Adhesive work for acrylic, vinyl chloride, pet ace, etc. Accurate adhesion work can be performed.
    Specification  With needle 
    Rating:
    70%
    from S$3.29
    Min. 2 days
  21. Needle cap (normal type)
    Musashi Engineering Needle cap (normal type)
    A cap that seals the tip of the syringe. For storage and transportation with the liquid agent packed. For both general and UV materials
    Rating:
    90%
    from S$24.99
    Min. 2 days
  22. Luer lock all plastic syringe
    HENKE Luer lock all plastic syringe
    As it is an all-plastic integrated plunger, there is no danger of the tip and plunger coming off. The luer hub type needle adapter is fixed, and it has a safe notch that does not come off during use. * This product is not a medical device.
    Specification  Bulk packaging 
    from S$48.99
    Min. 2 days
  23. Industrial Syringe
    VAN (Tsubasa Industry) Industrial Syringe
    It is a serial number type that lifts the cylinder with a piston, so it has excellent airtightness. A center tip that is easy to handle and a lock tip type that prevents the connector and needle base from falling off. Easy-to-read blue scale. ● This product is not for medical use. It cannot be us... Read More
    Scale  Blue  Material  Borosilicate glass 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  24. Adapter Tube (with Stopper)
    Musashi Engineering Adapter Tube (with Stopper)
    A tube that connects a dispenser and a syringe to supply air pressure.
    Tube Length (m)  Material (O-ring)  Fluororubber  Material (Adapter)  Polyacetal  Material (Tube)  Special elastomer resin 
    from S$48.99
    Min. 2 days
  25. Hamilton Microsyringe
    Hamilton Hamilton Microsyringe
    For high-performance liquid chromatography. Needle locking type. Needle length 2 inches (50.8 mm) Needle tip 90 degree nontaper. For HPLC (for rheodyne valves) *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research o... Read More
    Material  (Syringe) Glass, (Metal) SUS 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  26. Miracle Wiper Syringe Plunger Stopper
    Musashi Engineering Miracle Wiper Syringe Plunger Stopper
    It is a syringe-only plunger that can be placed in a syringe containing a liquid material and discharged with high accuracy to the end without waste.
    Material  Polyethylene 
    from S$46.99
    Min. 2 days
  27. VAN White Hard Injection Syringe Lock Tip (without Needle)
    VAN (Tsubasa Industry) VAN White Hard Injection Syringe Lock Tip (without Needle)
    *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.
    Tip Outer Diameter (Φmm)  Sterilizing  None  Scale  Yes 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  28. Lock Metal Needle 90 ° Cut
    SANSYO Lock Metal Needle 90 ° Cut
    Although it is a lock-based needle, it can also be used for a glass-tip injection tube. * Sold only for research experiments. It cannot be sold for medical purposes.
    Rating:
    40%
    from S$8.49
    Min. 2 days
  29. Lock base suction needle Tip 90 °
    SANSYO Lock base suction needle Tip 90 °
    Although it is a lock-based needle, it can also be used for a glass-tip injection tube.
    from S$6.99
    Min. 2 days
  30. White Hard Injection Syringe (Enemator)
    AS ONE White Hard Injection Syringe (Enemator)
    *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.
    Dimension Tolerance (mm)  (Tip outer diameter) ± 1.0  Cylinder Tip  Enema point  Material  Hard glass  Type  Medium  Sterilizing  None  Scale  Yes 
    Rating:
    90%
    from S$68.99
    Min. 2 days
  31. For Plunger Syringe
    Musashi Engineering For Plunger Syringe
    The liquid in the syringe is discharged to the end without waste, and the cost of the liquid is reduced. The dial wipe structure ensures that the liquid is wiped. It is a syringe-only plunger that can be placed in a syringe containing a liquid material and discharged with high accuracy to the end... Read More
    Material  Polyethylene (PE) 
    from S$64.99
    Min. 2 days
  32. Dispenser Foot Switch FS / W-2 Series
    Musashi Engineering Dispenser Foot Switch FS / W-2 Series
    A foot switch that controls ON / OFF with your feet.
    Rating:
    80%
    from S$64.99
    Min. 2 days
  33. Disposable syringe cap
    OSAKA CHEMICAL Disposable syringe cap
    A cap that prevents the sample in the syringe from leaking. It is shared by lure tip and lure lock. For temporary storage of adhesives and paints. * This product is not a medical product.
    TGK Part No.  149-14-90-32  Trusco Part No.  390-7708  Top Diameter x Height H (mm)  8×17  Suitable Model  All plastic syringe made by HENKE  Standard  Medical device class I  Material  Polypropylene 
    from S$45.99
    Min. 2 days
  34. Disposable Syringe Luer Lock
    AS ONE Disposable Syringe Luer Lock
    It is made of all plastic without using any rubber. * This product cannot be used for any purpose other than research or experimentation.
    Material  Syringe: PP, Plunger seal: PE 
    from S$75.99
    Min. 2 days
  35. Syringe set
    YAYOI CHEMICAL INDUSTRY Syringe set
    Please use it to inject the adhesive when the wallpaper joint part is peeled off again. * Since the straight nozzle is a flat tip type, it cannot be pierced directly.
    Capacity (mL)  32  Tip Outer Diameter (Φmm)  About 1.25  Overall Length (mm)  About 131  Body Diameter (Φmm)  About 23  Cylinder Tip  Lure lock  Type  Medium  Sterilizing  None  Included Accessories  With 2 straight nozzles 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  36. Micro Syringe
    S.G.E Micro Syringe
    Rating:
    100%
    from S$67.99
    Min. 2 days
  37. 10 caps for syringes
    HENKE 10 caps for syringes
    A cap that prevents the sample in the syringe from leaking. Temporary storage of adhesives and paints * This product is not a medical device.
    Height (mm)  17  Mass (g)  Trusco Part No.  365-9992  Outer Diameter (mm)  Compatible syringe  HENKE all plastic syringe  Material  Polypropylene (PP) 
    from S$11.99
    Min. 2 days
  38. Adapter Tube AT Series
    Musashi Engineering Adapter Tube AT Series
    A tube that connects a dispenser and a syringe to supply air pressure.
    Type  For syringe 
    from S$48.99
    Min. 2 days
  39. Clear syringe with scale
    Musashi Engineering Clear syringe with scale
    Excellent flow characteristics due to its unique shape. Eliminates the "breathing phenomenon" of the plunger due to the straight syringe inner diameter design. It is silicon-free. Unique design that suppresses expansion and contraction. High withstand voltage design with significantly i... Read More
    Regular Pressure (MPa)  Max0.5 (normal temperature)  Sterilizing  None  Material  Polypropylene (PP) 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  40. STD Needle
    Iwashita Engineering STD Needle
    It is used by attaching it to the S-shaped barrel and needle adapter.
    Needle Length (mm)  13  Mass (g/piece)  2.25 
    Rating:
    100%
    from S$32.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 911

Set Ascending Direction