All Category

Analysis / Environment / Measurement Tools

Analytical / environmental / measuring instruments are specialized instruments used to analyze specific substances used in scientific research and laboratories. Standard gas used as a research or tester when a specific gas is contained in a can, a colorimeter, spectrophotometer, instrument such as a hydrometer / density meter, nitrogen, etc. used to analyze a specific substance There are gas generators that generate certain gases, UV measuring instruments to make sure that you are irradiating invisible UV rays.
View : Grid List
Filter

Items 1 - 40 of 1499

Set Ascending Direction
  1. Sampling Bag (with 2 Mouth Cock)
    AS ONE Sampling Bag (with 2 Mouth Cock)
    Specification  With two-mouth cock 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  2. Kitakawa type gas detector tube
    KOMYO RIKAGAKU KOGYO Kitakawa type gas detector tube
    from S$32.99
    Min. 2 days
  3. Kitagawa Gas Detector
    KOMYO RIKAGAKU KOGYO Kitagawa Gas Detector
    from S$299.90
    Min. 2 days
  4. Hydrometer Heavy Liquids
    NIHON KEIRYOKI KOGYO Hydrometer Heavy Liquids
    For measuring the specific gravity of heavy liquids (heavy liquids)
    Scale  0.02  Scale Range  1.000~2.000 
    from S$29.99
    Min. 2 days
  5. SPC Midget Impinger D-2
    SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger D-2
    Capacity (mL)  30  Type  D-2 type 
    from S$119.90
    Min. 5 days
  6. Laboran Tedlar Bag Single Mouth
    AS ONE Laboran Tedlar Bag Single Mouth
    Type  With cock 
    from S$299.90
    Min. 13 days
  7. Gas Detector Tube
    Komyo Rikagaku Kogyo / Kitagawa Tube Gas Detector Tube
    As ONE Part Number  8-5353-39  Measurable Gas  Nitric oxide, elementary oxide  Number of Measurements  [1 box] 5 
    from S$33.99
    Min. 9 days
  8. Ostwald viscometer precision type
    SANSYO Ostwald viscometer precision type
    Compare with the standard sample to determine the relative viscosity. With inspection pass certificate.
    from S$339.90
    Min. 6 days
  9. Ubbelohde Viscometer 6327331000 Series
    AS ONE Ubbelohde Viscometer 6327331000 Series
    A kinematic viscometer that does not require surface tension difference correction.
    Material  Borosilicate glass  Applicable Standard  ISO3105 
    from S$469.90
    Min. 13 days
  10. Spectrophotometer PD-303S
    APEL Spectrophotometer PD-303S
    Achieves high stability even at low wavelengths. The auto zero function can calibrate dark T = 0% and blank liquid T = 100% with one touch. Sufficient measurement is possible with a small sample volume (1.0 mL). The light source lamp boasts a long life of about 2000 hours. Both square cells and r... Read More
    Power Supply  100~240V 50/60Hz  As ONE Part Number  2-4451-02  Dimension (mm)  270×285×155  Power Plug  2P  Range of Wavelength (nm)  340~1000  Mass (kg)  4.8  Wavelength Width (nm)  8 (at all wavelengths)  Power Cable (m)  About 2  Optical Path Length (mm)  Absorption cell / 10  Display Part  LCD  Light Source  Luminance lamp  Minimum Scale  Wavelength / 1nm  Accuracy (nm)  Wavelength / ± 2 (at 365/585 and 879nm)  Photometric Accuracy  ±2%T 
    from S$3,899.00
    Min. 13 days
  11. Filter paper clip
    SIBATA SCIENTIFIC TECHNOLOGY Filter paper clip
    ・Replacement option for A type/B type/C30 type/NW354 type. For low volume
    from S$649.90
    Min. 5 days
  12. 9-way distribution activated carbon tank (with curved pipe)
    OMI ODOR-AIR SERVICE 9-way distribution activated carbon tank (with curved pipe)
    By connecting with a 150L pump, you can quickly fill a large number of odor bags.
    from S$959.90
    Min. 9 days
  13. Tedlar Bag
    AS ONE Tedlar Bag
    A sampling bag for gas analysis made of vinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorptivity, and is suitable as a gas sampling bag. Tedler (R) is a registered trad... Read More
    Rating:
    80%
    from S$17.99
    Min. 2 days
  14. Standard Hydrometer
    AS ONE Standard Hydrometer
    Material  Glass and lead 
    Rating:
    76%
    from S$48.99
    Min. 2 days
  15. Viscosity Calibration Standard
    Toki Sangyo Viscosity Calibration Standard
    << Certified by National Institute of Advanced Industrial Science and Technology (with test result guarantee) >> This is a standard solution for calibrating a viscometer standardized by JIS Z 8809. Calibration of various viscometers
    Rating:
    95%
    from S$339.90
    Min. 2 days
  16. Standard Gravity Meter
    NIHON KEIRYOKI KOGYO Standard Gravity Meter
    Material  Glass 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  17. Gas quantity regulator
    KENIS Gas quantity regulator
    By turning the screw on the top, a constant gas flow rate can be continuously ejected. It can be used by attaching it to an experimental gas can.
    Material  Metal  Type  Screw adjustment type 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  18. Gas Collecting Bag
    AS ONE Gas Collecting Bag
    Since it uses high quality natural rubber, it is easy to operate and convenient for precise analysis.
    Rating:
    70%
    from S$38.99
    Min. 2 days
  19. Disposer (for PS visible light)
    BRAND Disposer (for PS visible light)
    With an arrow that keeps the light receiving direction constant. The cell window is dented to prevent it from being scratched. The two facing sides are transparent, and the remaining two sides are frosted glass.
    Optical Path Width (mm)  10  Dimension (mm)  12.5×12.5×45  Measurement Range (nm)  340~900  Standard Deviation (nm)  360≦±0.005  Type  For visible light  Material  PS 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  20. Airflow inspector
    KOMYO RIKAGAKU KOGYO Airflow inspector
    Rating:
    100%
    from S$77.99
    Min. 2 days
  21. Aluminum Bag (with Lever Cock)
    AS ONE Aluminum Bag (with Lever Cock)
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  With one side PTFE (fluororesin) cock 
    from S$47.99
    Min. 2 days
  22. Standard Hydrometer for Small 7pcs Set
    Toa Keiki Standard Hydrometer for Small 7pcs Set
    This is a commonly used hydrometer of JIS B-7525. * Case is not included. * Sold separately.
    Overall Length (mm)  160  Minimum Scale  0.005 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  23. Sampling Bag (with 1 Cock)
    AS ONE Sampling Bag (with 1 Cock)
    Material  PVDF (polyvinylidene fluoride) 
    from S$29.99
    Min. 2 days
  24. Baume Hydrometer
    NIHON KEIRYOKI KOGYO Baume Hydrometer
    Minimum Scale  1/1 double Baume degree  Overall Length (mm)  200 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  25. Specific Gravity Bottle (Gay-Lussac Type)
    AS ONE Specific Gravity Bottle (Gay-Lussac Type)
    Material  Glass 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  26. Disposable Cell, Cuvettes
    Kartell Disposable Cell, Cuvettes
    * 1938/1948: Low form 1940/1941: High form
    Rating:
    80%
    from S$19.99
    Min. 2 days
  27. 10-Degree Baume Heavy Degree Meter
    NIHON KEIRYOKI KOGYO 10-Degree Baume Heavy Degree Meter
    It comes with a certification stamp from the Tokyo Metropolitan Metrology Institute.
    Minimum Scale  0.1 double baume degree  Overall Length (mm)  300 
    Rating:
    67%
    from S$64.99
    Min. 2 days
  28. Disposable Cell (Acrylic)
    AS ONE Disposable Cell (Acrylic)
    The V mark is embossed to identify the measurement direction. For UV region (285-750 nm) measurement
    Optical Path Length (mm)  10  Dimension (mm)  12.5×12.5×45  Transmission surface  Material  PMMA (acrylic) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  29. Smoke tube
    KOMYO RIKAGAKU KOGYO Smoke tube
    from S$38.99
    Min. 2 days
  30. Simple PVC Classifier
    EGS Simple PVC Classifier
    When processing and incinerating waste plastic, vinyl chloride can be easily and instantly identified. In addition to vinyl chloride, it exhibits a green flame reaction to substances containing halogen elements (chlorine, bromine, iodine) other than fluorine. Since the fuel is a disposable lighte... Read More
    Included Accessories  1 lighter  Mass (g)  50  Dimension (mm)  60×23×110  As ONE Part Number  8-5613-01  Specification  Judgment operation: about 10 seconds 
    Rating:
    73%
    from S$69.99
    Min. 2 days
  31. Disposable aluminum dishes
    A&D Disposable aluminum dishes
    Option for moisture meter (MS / MX / MF / ML)
    Trusco Part No.  838-3383  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$63.99
    Min. 2 days
  32. Disposable Cuvette (for PMMA Close UV)
    BRAND Disposable Cuvette (for PMMA Close UV)
    The standard measurement range is 300 nm or more. The standard deviation of absorbance at 320 nm is 0.004 or less. Since the cell window is recessed, it is not easily scratched. With an arrow to keep the light receiving direction constant. The two facing sides are transparent, and the remaining t... Read More
    Optical Path Width (mm)  10  Dimension (mm)  12.5×12.5×45  Measurement Range (nm)  300~900  Standard Deviation (nm)  320≦±0.004  Type  For near UV  Material  PMMA 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  33. Standard specific gravity meter Large 19
    Toa Keiki Standard specific gravity meter Large 19
    This is a commonly used hydrometer. The large one is used with high accuracy, and the small one is used for a small amount of sample.
    Overall Length (mm)  300  Material  Glass, lead 
    from S$89.99
    Min. 2 days
  34. Gas Sampling Bag Single-Mouth
    Tokyo Glass Kikai (TGK) Gas Sampling Bag Single-Mouth
    Material  Natural rubber 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  35. Hydrometer for Heavy Liquid 0-72 Degrees 250mm
    Toa Keiki Hydrometer for Heavy Liquid 0-72 Degrees 250mm
    Baume Range  0-72 degrees  Scale Range  1.000~2.000  TGK Part No.  801-53-46-01  Overall Length (mm)  About 250  Material  Glass, lead  Specification  Heavy Baume degree: 0 to 72 degrees  1 Scale  Once 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  36. Gas Bag (Green)
    ARAM Gas Bag (Green)
    Material  Natural rubber  Type  One side 
    from S$97.99
    Min. 2 days
  37. Glass Cell (Standard Size)
    AS ONE Glass Cell (Standard Size)
    As ONE Part Number  1-9737-01  Outer Dimensions (mm)  12.5×12.5×45  Transmission surface  2 sides  Capacity (mL)  3.5  Material  Optical white plate glass 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  38. Pressure regulator for analyzer NPR-1B
    Yamato Sangyo Pressure regulator for analyzer NPR-1B
    By adopting the NPR method (balanced structure), stable adjustment pressure is maintained despite the one-stage decompression structure. Ideal for gas supply with a gas purity of 99.99%. NPR-LB and NPR-MB are not balanced, but they maintain a stable adjustment pressure because the primary pressur... Read More
    Secondary pressure (MPa)  0.2~0.6  Mass (kg)  1.6  Primary Pressure (MPa)  2~15 
    from S$489.90
    Min. 2 days
  39. Options for Visco Tester
    Rion Options for Visco Tester
    from S$25.99
    Min. 2 days
  40. Quartz Cell
    AS ONE Quartz Cell
    The bottom is U-shaped. Easy to put in the cell holder and easy to clean.
    Optical Path Length (mm)  10  Optical Path Width (mm)  10  Dimension (mm)  12.5×12.5×45  Type  2 sides transparent  Capacity (mL)  3.5  Material  UV quartz glass  Measurement Error  Within 1% (220nm) 
    from S$139.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1499

Set Ascending Direction