All Category

Viscometers

A viscometer is an instrument for measuring the viscosity of a liquid or a semi-solid mixture of liquid and solid. There are a wide range of substances that can be measured by viscometers, and water, alcohol, petroleum products, body fluids, cosmetics, foods, asphalt and many other things can be measured. Viscometer types vary depending on the object and method to be measured. There are various types such as Ostwald viscometer, which is obtained by measuring the amount flowing in a narrow tube, rotary viscometer that measures viscosity resistance when rotating, and vibration viscometer that measures clay by detecting vibration damping.
View : Grid List
Filter

Items 1 - 40 of 222

Set Ascending Direction
  1. Ostwald viscometer precision type
    SANSYO Ostwald viscometer precision type
    Compare with the standard sample to determine the relative viscosity. With inspection pass certificate.
    from S$339.90
    Min. 6 days
  2. Ubbelohde Viscometer 6327331000 Series
    AS ONE Ubbelohde Viscometer 6327331000 Series
    A kinematic viscometer that does not require surface tension difference correction.
    Material  Borosilicate glass  Applicable Standard  ISO3105 
    from S$469.90
    Min. 13 days
  3. Viscosity Calibration Standard
    Toki Sangyo Viscosity Calibration Standard
    << Certified by National Institute of Advanced Industrial Science and Technology (with test result guarantee) >> This is a standard solution for calibrating a viscometer standardized by JIS Z 8809. Calibration of various viscometers
    Rating:
    95%
    from S$339.90
    Min. 2 days
  4. Disposable aluminum dishes
    A&D Disposable aluminum dishes
    Option for moisture meter (MS / MX / MF / ML)
    Trusco Part No.  838-3383  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$63.99
    Min. 2 days
  5. Options for Visco Tester
    Rion Options for Visco Tester
    from S$25.99
    Min. 2 days
  6. Ostwald Viscometer
    SIBATA SCIENTIFIC TECHNOLOGY Ostwald Viscometer
    A viscometer used for comparative measurement. There are No. 1 to No. 6 depending on the capillary diameter. A relative viscometer for comparative measurement. The volume of the sphere is about 3 mL.
    from S$129.90
    Min. 2 days
  7. Visco Tester
    Rion Visco Tester
    Easily measure the viscosity of a liquid with a cylindrical rotational viscometer. Quality control of industrial products such as heavy oil, paints and adhesives, and food manufacturing processes is possible. You can easily measure the viscosity in a wide range such as gear oil used in constructi... Read More
    Dimensions (H x W x D) (mm)  175 x 77 x 40 (excluding protrusions)  Rotor Speed (min -1 [rpm])  62.5  Mass (g)  Approx. 260 (excluding battery) 
    from S$2,999.00
    Min. 2 days
  8. Viscometer Canon Fenceke SO
    SIBATA SCIENTIFIC TECHNOLOGY Viscometer Canon Fenceke SO
    Compliant with ASTM D445, D446 reference, JIS K2283. The viscosity is determined by measuring the time that a certain amount of sample (volume between marked lines E and F) flows out of the capillary tube, and it is especially suitable for measuring the kinematic viscosity of a small amount of sa... Read More
    Material  Borosilicate glass 
    from S$589.90
    Min. 4 days
  9. Viscometer Ubbelohde SU
    SIBATA SCIENTIFIC TECHNOLOGY Viscometer Ubbelohde SU
    It is generally used to measure the kinematic viscosity of opaque samples. There are 12 types to measure kinematic viscosity 0.4-20000mm2 / s {cSt centistokes}. (With constant table) The backflow viscometer has a measuring sphere at the bottom, and measures the time it takes for the sample to flo... Read More
    Material  Borosilicate glass  Specification  With tresabi 
    Rating:
    90%
    from S$649.90
    Min. 19 days
  10. Centistokes Viscous Liquid
    AS ONE Centistokes Viscous Liquid
    Since it has excellent thermal oxidation stability, the change in viscosity due to temperature is small and the vapor pressure is low. * The kinematic viscosity (cSt) is the value at 25 ° C.
    Capacity (mL)  500  Ingredient  Dimethylpolysiloxane 
    from S$129.90
    Min. 13 days
  11. Brookfield Standard Viscosity Liquid
    Blookfield Brookfield Standard Viscosity Liquid
    << Compliant with the National Institute of Standards and Technology (NIST) standard >> A standard solution for NOAEL silicon Neutonian fluid with excellent temperature stability. Usually, one or two types of standard solutions are sufficient to obtain sufficient calibration points.
    from S$489.90
    Min. 10 days
  12. Ostwald Viscometer
    SANSYO Ostwald Viscometer
    It is used for relative viscosity measurement and pre-test.
    from S$159.90
    Min. 6 days
  13. Zahn-Viscosity Cup TP-306 Series
    T.P.Giken Zahn-Viscosity Cup TP-306 Series
    This instrument measures the viscosity of paints, chemicals, pigments and other liquids quickly and easily, and measures the total time that a sample of a cup with an internal volume (about 50 cc) flows out from the orifice to determine the viscosity. I will.
    from S$359.90
    Min. 13 days
  14. Viscosity Cup
    DKSH Viscosity Cup
    Capacity (mL)  100  Mass (g)  180  Material  Body / Aluminum, Orifice / Brass  Standard  DIN 53 211 
    from S$499.90
    Min. 13 days
  15. Disposable container for RV / SV for viscometer / rheometer
    A&D Disposable container for RV / SV for viscometer / rheometer
    Material  PET  Suitable Model  SV-A / SV series, RV series 
    from S$64.99
    Min. 2 days
  16. spindle
    Blookfield spindle
    An optional spindle for Brookfield viscometers. Compatible with HA / HB series. For measuring the viscosity of relatively high-viscosity to high-viscosity liquids.
    Material  Stainless steel (SUS302) 
    from S$589.90
    Min. 5 days
  17. Small sample container
    A&D Small sample container
    Small sample container for viscometer Set of 10 with lid
    Trusco Part No.  838-3400  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SV-A / SV-H / SV series 
    from S$159.90
    Min. 4 days
  18. Viscometer calibration standard solution
    A&D Viscometer calibration standard solution
    Viscometer options
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$769.90
    Min. 18 days
  19. Viscometer sample container
    A&D Viscometer sample container
    Material  PC (polycarbonate) 
    from S$159.90
    Min. 3 days
  20. Viscometer storage box
    SIBATA SCIENTIFIC TECHNOLOGY Viscometer storage box
    A wooden storage box that is convenient for organizing and storing Canon Fenceke, backflow type, and Ubbelohde viscometers. Four viscometers can be arranged in one box.
    Number of Storage  4 pieces 
    from S$149.90
    Min. 5 days
  21. Viscometer Canon Fenceke reverse flow SF
    SIBATA SCIENTIFIC TECHNOLOGY Viscometer Canon Fenceke reverse flow SF
    It is generally used to measure the kinematic viscosity of opaque samples. There are 12 types to measure kinematic viscosity 0.4-20000mm2 / s {cSt centistokes}. (With constant table) The backflow viscometer has a measuring sphere at the bottom, and measures the time it takes for the sample to flo... Read More
    Material  Borosilicate glass  Specification  With tresabi 
    from S$649.90
    Min. 4 days
  22. Glass container
    A&D Glass container
    Glass container for viscometer
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 4 days
  23. Vibrating viscometer Vm-10
    SEKONIC Vibrating viscometer Vm-10
    The most versatile viscometer. You can easily measure by simply immersing the detection terminal in a liquid. It can measure from a small amount of liquid of about 3 to 5 ml, and can be used in any container. Cleaning is very easy, just wipe off the detection terminals. Data capture software is a... Read More
    Mass (kg)  1.8  Digital Output  RS-232C interface output  Measurement Method  Vibration type  Repeatability  ± 2% of measured value  Viscosity at 23℃ (Pa-s [P])  ± 5% of measured value 
    from S$6,899.00
    Min. 6 days
  24. Thermosel Disposable Sample Chambers
    Blookfield Thermosel Disposable Sample Chambers
    A disposable chamber for thermocells. Ideal for thermosetting samples.
    As ONE Part Number  62-2941-78 
    from S$1,799.00
    Min. 20 days
  25. Viscometer Uberode # 0C
    Tokyo Glass Kikai (TGK) Viscometer Uberode # 0C
    Since the liquid column difference is always kept constant, highly accurate measurement is possible. With certificate.
    Kinematic Viscosity Measurement Range (cSt)  0.6~3  TGK Part No.  371-56-29-02  Number of Viscosity Meter  0C 
    from S$679.90
    Min. 6 days
  26. PM-2 with spiral viscometer sensor
    malcom PM-2 with spiral viscometer sensor
    A co-axis double cylindrical rotational viscometer that incorporates a spiral pump sensor. Reproducible and continuous measurement of fluids with strong habits is possible. Digitally display Pa / s. Can be calibrated by the user.
    from S$3,899.00
    Min. 32 days
  27. Capillary Rise Type Surface Tensiometer
    AS ONE Capillary Rise Type Surface Tensiometer
    Easy and quick measurement with a small sample.
    Type  2380/5/10  As ONE Part Number  3-6084-01 
    from S$1,799.00
    Min. 4 days
  28. Sample container
    A&D Sample container
    Sample container for viscometer
    Material  PC (polycarbonate) 
    from S$249.90
    Min. 4 days
  29. Circulating water jacket
    A&D Circulating water jacket
    1 circulating water jacket for viscometer <main body: made of PC (polycarbonate), packing: made of silicon rubber>, small amount sample container (capacity 10 ml) 4 with lid. Note: Use the circulating water jacket in a state where internal pressure is not applied due to bending of the hose.... Read More
    Trusco Part No.  838-3403  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SV-A / SV-H / SV series 
    from S$239.90
    Min. 4 days
  30. General Viscosity Standard, Mineral Oil Fluids
    Blookfield General Viscosity Standard, Mineral Oil Fluids
    A viscosity standard solution made of mineral oil.
    from S$569.90
    Min. 46 days
  31. Thermosel Sample Chamber HT-2 Series
    Blookfield Thermosel Sample Chamber HT-2 Series
    Chamber for thermocell made of SUS302.
    Dimensions, Diameter x Height H (Φmm x mm)  19.5×77.77  As ONE Part Number  62-2941-76  Type  SUS302 chamber for thermocell 
    from S$779.90
    Min. 65 days
  32. Ubbelohde viscometer
    Tokyo Glass Kikai (TGK) Ubbelohde viscometer
    Supports traceability certificate. The Ubbelohde viscometer is a viscometer that can measure with high accuracy because the difference between the liquid columns is always kept constant. The kinematic viscosity can be calculated directly. It is also called a dilution viscometer because the amount... Read More
    from S$779.90
    Min. 23 days
  33. Canon Fenceke viscometer
    SANSYO Canon Fenceke viscometer
    JIS K 2283 compliant. A small amount of sample can be measured. The kinematic viscosity can be calculated directly. The most common and widely used. With viscometer constant measurement report.
    from S$649.90
    Min. 6 days
  34. Viscometer Canon Fenceke backflow type # 200
    Tokyo Glass Kikai (TGK) Viscometer Canon Fenceke backflow type # 200
    Suitable for measuring opaque samples.
    TGK Part No.  371-56-28-06  Number of Viscosity Meter  200  Kinematic Viscosity Measurement Range (cSt)  20~100 
    from S$699.90
    Min. 6 days
  35. Tuning Fork Vibration Viscometer SV Series
    A&D Tuning Fork Vibration Viscometer SV Series
    Achieves high-precision reproducibility of 1% full range by tuning fork vibration type. Viscosity calibration is possible using a standard viscosity solution. Wide measurement range. Selectable measurement range: A wide range of continuous measurements from low viscosity to high viscosity is poss... Read More
    Specific Vibration Frequency (Hz)  30  Sample volume (mL)  35~45  Power Supply  AC adapter (standard accessory)  RoHS directive (corresponding to 10 substances)  Correspondence  Communication Function  RS232C 25-pin female standard equipment 
    from S$4,399.00
    Min. 4 days
  36. Digital viscometer
    Blookfield Digital viscometer
    You can easily select the spindle and set the rotation speed. You can display the viscosity value, torque value, spindle, and rotation speed on the display. For measuring liquid viscosity with relatively low viscosity.
    Mass (kg)  9.5 
    from S$9,599.00
    Min. 32 days
  37. Hook Type Spindle SC4 Series
    Blookfield Hook Type Spindle SC4 Series
    SUS304 small sample adapter, spindle for thermocell. The corresponding chamber when using SSA is SC4-13R.
    from S$1,499.00
    Min. 12 days
  38. Viscosity Cup
    AS ONE Viscosity Cup
    Capacity (mL)  100  Mass (g)  320  Material  Body / Aluminum, Orifice / Brass  Standard  EN ISO 2431 
    from S$569.90
    Min. 8 days
  39. T-Bar Spindle
    Blookfield T-Bar Spindle
    A spindle used for a helicopter stand.
    from S$299.90
    Min. 12 days
  40. Solid Shaft Spindle SC4 Series
    Blookfield Solid Shaft Spindle SC4 Series
    A SUS304 solid shaft spindle for small sample adapters. The corresponding chamber is SC4-13R. * We do not deliver to private homes (detached houses / apartments).
    from S$1,499.00
    Min. 65 days
View : Grid List
Filter

Items 1 - 40 of 222

Set Ascending Direction