All Category

Rotational Viscometers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Visco Tester
    Rion Visco Tester
    Easily measure the viscosity of a liquid with a cylindrical rotational viscometer. Quality control of industrial products such as heavy oil, paints and adhesives, and food manufacturing processes is possible. You can easily measure the viscosity in a wide range such as gear oil used in constructi... Read More
    Dimensions (H x W x D) (mm)  175 x 77 x 40 (excluding protrusions)  Rotor Speed (min -1 [rpm])  62.5  Mass (g)  Approx. 260 (excluding battery) 
    from S$2,999.00
    Min. 2 days
  2. Vibrating viscometer Vm-10
    SEKONIC Vibrating viscometer Vm-10
    The most versatile viscometer. You can easily measure by simply immersing the detection terminal in a liquid. It can measure from a small amount of liquid of about 3 to 5 ml, and can be used in any container. Cleaning is very easy, just wipe off the detection terminals. Data capture software is a... Read More
    Mass (kg)  1.8  Digital Output  RS-232C interface output  Measurement Method  Vibration type  Repeatability  ± 2% of measured value  Viscosity at 23℃ (Pa-s [P])  ± 5% of measured value 
    from S$6,899.00
    Min. 6 days
  3. PM-2 with spiral viscometer sensor
    malcom PM-2 with spiral viscometer sensor
    A co-axis double cylindrical rotational viscometer that incorporates a spiral pump sensor. Reproducible and continuous measurement of fluids with strong habits is possible. Digitally display Pa / s. Can be calibrated by the user.
    from S$3,899.00
    Min. 32 days
  4. Capillary Rise Type Surface Tensiometer
    AS ONE Capillary Rise Type Surface Tensiometer
    Easy and quick measurement with a small sample.
    Type  2380/5/10  As ONE Part Number  3-6084-01 
    from S$1,799.00
    Min. 4 days
  5. Tuning Fork Vibration Viscometer SV Series
    A&D Tuning Fork Vibration Viscometer SV Series
    Achieves high-precision reproducibility of 1% full range by tuning fork vibration type. Viscosity calibration is possible using a standard viscosity solution. Wide measurement range. Selectable measurement range: A wide range of continuous measurements from low viscosity to high viscosity is poss... Read More
    Specific Vibration Frequency (Hz)  30  Sample volume (mL)  35~45  Power Supply  AC adapter (standard accessory)  RoHS directive (corresponding to 10 substances)  Correspondence  Communication Function  RS232C 25-pin female standard equipment 
    from S$4,399.00
    Min. 4 days
  6. Digital viscometer
    Blookfield Digital viscometer
    You can easily select the spindle and set the rotation speed. You can display the viscosity value, torque value, spindle, and rotation speed on the display. For measuring liquid viscosity with relatively low viscosity.
    Mass (kg)  9.5 
    from S$9,599.00
    Min. 32 days
  7. Digital viscometer
    Blookfield Digital viscometer
    You can easily enter the setting conditions on the touch panel. With Leocalc T software (optional), you can measure and analyze flow curves, temperature dependence, curing process, etc. Thorough data collection is possible with a rotation speed of 0.1 to 200 rpm. Software that can transfer progra... Read More
    Mass (kg) 
    from S$15,990.00
    Min. 10 days
  8. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Low price, easy operation. .. Simultaneous direct reading display of cP / mPa · s,% torque value, spindle used, and rotation speed (rpm). .. Wide range of measurement with 18 speed (0.3-100rpm) settings. .. Accuracy: ± 1% (full scale), Reproducibility: ± 0.2% (full scale) * Spindle set, stand, an... Read More
    from S$11,990.00
    Min. 13 days
  9. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Continuous measurement, continuous display. .. Auto stop function. .. Easy-to-use front key input for function selection. .. An easy-to-read LCD display shows viscosity (cP / P, mPa / s, Pa / s),% scale value, rotation speed (rpm), and spindle used. .. With automatic zero value adjustment functio... Read More
    Accuracy  ± 1% full scale  Measurement viscosity range  200~26000000(cP)  Reproducibility  ± 0.2% full scale 
    from S$12,990.00
    Min. 13 days
  10. Touch panel viscometer  No.0  Spindle
    AS ONE Touch panel viscometer No.0 Spindle
    As ONE Part Number  4-2877-11 
    from S$1,499.00
    Min. 4 days
  11. Digital viscometer
    Blookfield Digital viscometer
    Measurement data can be saved on a PC with Wingather SQ software (optional). You can print by connecting directly to the printer. Function selection can be done by key input on the front. For measuring liquid viscosity with relatively low viscosity.
    Mass (kg)  7.7 
    from S$11,990.00
    Min. 10 days
  12. Tuning Fork Vibration Viscometer Handy Type SV-H Series
    A&D Tuning Fork Vibration Viscometer Handy Type SV-H Series
    A simple handy type that can be used anywhere. On-site ink viscosity and paint viscosity are also measured Carrying case standard equipment (stand, software, container, etc. are not included) Achieves high-precision reproducibility of 1% of full range by tuning fork vibration type. Viscosity cali... Read More
    Specific Vibration Frequency (Hz)  30  Power Supply  AC adapter (standard accessory)  Communication Function  RS232C 25-pin female standard equipment 
    from S$3,799.00
    Min. 4 days
  13. Viscometer
    KOKUGO Viscometer
    A compact viscometer that uses an automatic locking device for pivot protection. It has a built-in automatic lock device for pivot protection that works in conjunction with the start / stop of the viscometer. The viscosity value can be arbitrarily selected and displayed in units of 4 types (%, mP... Read More
    Power Consumption (VA)  50  Accuracy (%)  Within ± 2 of full scale  Reproducibility (%)  Within ± 0.2 of full scale  Power Input (V)  100 AC 50/60Hz 
    from S$11,990.00
    Min. 10 days
  14. Brookfield Digital Viscometer + DV1M Series
    Lamy Rheology Brookfield Digital Viscometer + DV1M Series
    Continuous measurement and continuous display are possible. Function selection is front key input. A temperature sensor (sold separately) enables temperature display on the device screen. You can also output to a printer by connecting to a thermal printer (optional). Computer data can be collecte... Read More
    As ONE Part Number  1-5037-42  Power Input (V)  90~260(50/60Hz)  Mass (kg)  About 7.7  Suitable for  For medium viscosity + RVDV1M 
    from S$11,990.00
    Min. 7 days
  15. Tuning Fork Vibration Viscometer SV-A Series
    A&D Tuning Fork Vibration Viscometer SV-A Series
    Minimum required sample volume 2 ml (SV1A) Achieves high-precision reproducibility of 1% full range by tuning fork vibration type. Viscosity calibration is possible using a standard viscosity solution. Wide measurement range. Selectable measurement range: A wide range of continuous measurements f... Read More
    Specific Vibration Frequency (Hz)  30  Power Supply  AC adapter (standard accessory)  RoHS directive (corresponding to 10 substances)  Correspondence  Communication Function  RS232C 25-pin female standard equipment 
    from S$9,799.00
    Min. 4 days
  16. Portable Disposable Viscometer
    AS ONE Portable Disposable Viscometer
    Accurate measurement is possible for both Newtonian fluids and non-Newtonian fluids using the unique falling needle method. The sample tube is disposable, so there is no need to clean it. Easy operation that does not require calibration. It is recognized as ASTM (Paint, Coating Test Method) in th... Read More
    from S$4,899.00
    Min. 25 days
  17. Viscometer (high viscosity)
    Rion Viscometer (high viscosity)
    from S$2,999.00
    Min. 5 days
  18. Portable Disposable Viscometer
    AS ONE Portable Disposable Viscometer
    Accurate measurement is possible for both Newtonian fluids and non-Newtonian fluids using the unique falling needle method. The sample tube is disposable, so there is no need to clean it. No calibration is required and operation is easy. It is recognized as ASTM (Paint / Coating Test Method) in t... Read More
    As ONE Part Number  1-2158-01  Accuracy  Within ± 2% 
    from S$3,699.00
    Min. 26 days
  19. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Input parameters from the easy-to-use touch panel screen. .. Viscosity, torque (%), shear stress, shear rate, temperature, and rotation speed are displayed on a 5-inch color display. .. Supports a wide range of rotation speeds from 0.1 to 200 rotations, and the number of switching stages can be s... Read More
    from S$16,990.00
    Min. 13 days
  20. Brookfield analog viscometer
    SANSYO Brookfield analog viscometer
    It corresponds to the voltage of each country in the world. .. Quiet and reliable operation is possible with the electronic drive. .. You can easily select the speed. * The main body includes a standard spindle, stand, and carrying case.
    Power Supply  100V,50/60Hz  Reproducibility  ± 0.2% full scale  Accuracy  ± 1% full scale 
    from S$8,999.00
    Min. 13 days
  21. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Longer bearing life than conventional type. .. Easy-to-use front key input for function selection. Continuous measurement, continuous display. With auto stop function. .. An easy-to-read LCD display shows viscosity (cP, P, mPa · s, Pa · s),% scale value, rotational speed (RPM), and spindle used. ... Read More
    Reproducibility  ± 0.2% (full scale)  Measuring Accuracy  ± 1% (full scale) 
    from S$14,990.00
    Min. 13 days
  22. Rotating vibration viscometer Viscomate
    SANSYO Rotating vibration viscometer Viscomate
    Viscosity can be measured simply by immersing it in a liquid. Viscosity is measured by the detection end where a torsion vibrator made of a ceramic element is rotated and vibrated. .. Measurement is possible with a small amount of sample (about 5cc). .. Viscosity control is also speeded up (measu... Read More
    Power Supply  AC adapter (DC6-9V)  Method  Vibration type  Reproducibility  ±2%  Accuracy  ±5% 
    from S$6,999.00
    Min. 8 days
  23. Brookfeed Digital Viscometer
    Blookfield Brookfeed Digital Viscometer
    A B-type viscometer equipped with a touch panel that is both multifunctional and easy to use. Measurements conforming to JIS Z8803 are possible, and data compatibility with existing Brookfield viscometers can be obtained. The measurement result is displayed as a graph in real time. Yield stress a... Read More
    Size  352×341×417mm  Power Supply  AC90~260V50/60Hz  Mass (kg)  About 9  Reproducibility  ±0.2%  Accuracy  ±1% 
    from S$23,990.00
    Min. 63 days
  24. Stirring type viscosity evaluator  2382 series
    CLIMBING Stirring type viscosity evaluator 2382 series
    With the built-in temperature sensor, the sample temperature at the time of measurement can also be detected. You can calculate and display the approximate clay value of the sample. Not only viscosity, but also the flow resistance of "raw" felt from various factors such as stirring post... Read More
    Temperature Measurement Range (℃)  0~100  Display  1.5 inches, 128 x 128 dots  Main Unit Dimensions  100×75×48mm  Material  Aluminum  Specification  Load measurement range: 40 to 1600 mN  How to Operate  Touch panel type 
    from S$2,799.00
    Min. 26 days
  25. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Continuous measurement, continuous display. .. Auto stop function. .. Easy-to-use front key input for function selection. .. An easy-to-read LCD display shows viscosity (cP, P, mPa · s, Pa · s),% scale value, rotation speed (rpm), and spindle used. .. With automatic zero value adjustment function... Read More
    Reproducibility  ± 0.2% full scale  Accuracy  ± 1% full scale 
    from S$12,990.00
    Min. 13 days
  26. Brookfield Digital Viscometer
    SANSYO Brookfield Digital Viscometer
    Input parameters from the easy-to-use touch panel screen. .. Viscosity, torque (%), shear stress, shear rate, temperature, rotation speed, etc. are displayed on a 7-inch color display. .. Supports a wide range of rotation speeds from 0.01 to 250 rotations, and the number of switching stages can b... Read More
    from S$19,990.00
    Min. 13 days
  27. Brookfield Viscometer
    Blookfield Brookfield Viscometer
    It is a touch panel type and has both multi-functionality and ease of use. The number of switching stages can be finely set in 0.1 rpm increments from .0.1 to 9.9 rpm and in 1 rpm increments from 10 to 200 rpm. Measurement conditions and measurement results can be saved in the built-in memory or ... Read More
    Power Consumption  150VA  As ONE Part Number  2-2787-22  Main Unit Dimensions  360 x 350 x 590 mm (maximum)  Power Supply  AC90~260V 50/60Hz  Mass (kg)  About 9  Output  USB port 
    from S$15,990.00
    Min. 7 days
  28. Portable disposable viscometer  PDV series
    AS ONE Portable disposable viscometer PDV series
    Accurate measurement is possible for both Newtonian fluids and non-Newtonian fluids using the unique falling needle method. The sample tube is disposable, so there is no need to clean it. No calibration is required and operation is easy. It is recognized as ASTM (Paint / Coating Test Method) in t... Read More
    As ONE Part Number  1-2158-02  Measurement viscosity range  2~43000mPa・s  Accuracy  Within ± 3% 
    from S$4,699.00
    Min. 26 days
  29. Viscometer stand set
    A&D Viscometer stand set
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  SV-A / SV-H / SV series 
    from S$2,299.00
    Min. 4 days
  30. Tuning Fork Vibration Type Rheometer RV Series
    A&D Tuning Fork Vibration Type Rheometer RV Series
    The new measurement method "tuning fork vibration type" realizes high-precision continuous measurement from low viscosity 0.3mPa ・ s to 25,000mPa ・ s. You can check the behavior of non-Newtonian fluids by changing the shear rate. Continuous measurement over a wide range from 0.3mPa ・... Read More
    Measurement viscosity range  0.3~25000mPa・s  Sample volume (mL)  10  Power Supply  AC adapter (standard accessory) 
    from S$21,990.00
    Min. 4 days
  31. Touch panel viscometer  1 to 2,000,000 mPa ・ s  ASJ-8ST series
    AS ONE Touch panel viscometer 1 to 2,000,000 mPa ・ s ASJ-8ST series
    Equipped with a 5-inch size touch panel, it has excellent operability and functionality. By inputting the density, it is automatically converted to kinematic viscosity. The measurement result is displayed in real time. Viscosity display unit can be selected from 4 types. The measurement range can... Read More
    Rotation Speed  0.3、0.6、1.5、3、6、12、30、60rpm  Measuring Range (℃)  0~100  Resolution  1mPa・s  Measuring Range (MPa)  1~2,000,000  Size  285 x 300 x 565 mm (maximum)  As ONE Part Number  4-2877-01  Power Supply  AC100-240V (AC adapter)  Mass (kg)  Approximately 5.3 (including stand)  Specification  FS torque: 673.7dyne-cm2  Material (Wetted Part)  SUS304  Reproducibility  ±0.5%(F.S)  Accuracy  ±1.0%(F.S) 
    from S$4,999.00
    Min. 13 days
  32. Digital viscometer DV-3T
    Blookfield Digital viscometer DV-3T
    You can easily enter the setting conditions on the touch panel. The rotation speed range is 0.01 to 250 rpm, and it can be set in 0.01 rpm increments. Graphs can be displayed on the device itself. The yield value can also be calculated by using a blade type spindle (optional) for the main body of... Read More
    Mass (kg)  12  Rotational Speed (min -1 [rpm])  0.01~250  Power Input (V)  AC115 
    Discontinued
  33. Precision rotational viscometer
    Blookfield Precision rotational viscometer
    A wide range of viscosities can be measured with high accuracy. It is equipped with a touch panel. Conditions can be set and graphs can be displayed.
    Trusco Part No.  838-3411  Mass (kg)  11 
    Discontinued
  34. Tuning fork vibration viscometer handy type
    A&D Tuning fork vibration viscometer handy type
    -Simple handy type that can be used anywhere. On-site ink viscosity and paint viscosity are also measured. ・ Carrying case standard equipment (stand, software, container, etc. are not included) -Achieves high-precision reproducibility of 1% of full range by tuning fork vibration type. Viscosity ... Read More
    Measurement viscosity range  1,000~100,000mPa・s 
    Discontinued
  35. Vibrating viscometer Vm-100
    SEKONIC Vibrating viscometer Vm-100
    Since it is possible to measure even a small amount of sample, it is suitable for measuring valuable samples. The structure is easy to clean and maintain even when measuring other types of liquids.
    Temperature Measurement Range (℃)  -20~100  Cable Length (m)  1.5  Mass (kg)  1.7  Operating Temperature / Humidity Range  10 ℃ ~ 40 ℃, 80% RH or less  Dimension (mm)  180×220×100  Power Supply  AC100V  Repeatability (%)  ± 2% of measured value 
    Discontinued
  36. Bisco tester (for high viscosity)
    Rion Bisco tester (for high viscosity)
    This instrument is used for quality control by measuring viscosity in manufacturing processes such as the food industry, including industrial products such as heavy oil, paints, and adhesives. In addition, it is a viscometer that can measure not only hydraulic oil but also light spindle oil, gear... Read More
    Rotor Speed (min -1 [rpm])  62.5  Dimensions, W x D x Thickness (mm) (excluding protrusion)  98×181×40  Mass (g)  570 (without batteries)  Current (A)  Approximately 300mA at maximum torque 
    Discontinued
  37. Brookfield digital viscometer
    Blookfield Brookfield digital viscometer
    Dimension (mm)  480×250×380  Mass (kg)  9.5  Power Input (V)  AC115(50/60Hz)  Reproducibility (%)  ±0.2  Measuring Accuracy  ±1%FS 
    Discontinued
  38. Bisco tester with calibration certificate, inspection report, traceability
    Rion Bisco tester with calibration certificate, inspection report, traceability
    As ONE Part Number  1-503-22  Dimensions (H x W x D) (mm)  181 x 98 x 40 (excluding protrusions)  Battery Level Indicator  2-level display with LED  Mass (g)  570 (without batteries)  Rotor Speed (min -1 [rpm])  62.5  Current Consumption (mA)  Approx. 300 (at maximum torque)  Power Supply  DC6V 4 AA batteries or AC adapter VA-05H  Specification  For high viscosity  Calibration Certificate  General calibration 
    Discontinued
  39. Vibrating viscometer
    SEKONIC Vibrating viscometer
    In-line uses a highly reliable balanced oscillator that is well-received. Significantly reduces the effect of liquid level fluctuations on measured values (compared to conventional manufacturers). There is no opening in the probe (sensor part), improving environmental stability. The oscillator be... Read More
    Digital Output  RS232C interface output  Analog Output  DC 0-4V, viscosity x 1  Repeatability  ± 2% of measured value  Measuring Accuracy (%)  ± 5 of measured value  Operating Ambient Temperature (℃)  10-40, liquid contact part / 5-80  Probe length (mm)  Φ30×182  Controller Dimensions, Width W x Depth D x Height H (mm)  180×220×74 
    Discontinued
  40. Digital viscometer DV-2T
    Blookfield Digital viscometer DV-2T
    You can easily enter the setting conditions on the touch panel. Leocalc software (optional) can be used to measure and analyze flow curves, temperature dependence, curing process, etc. Thorough data collection is possible with a rotation speed of 0.1 to 200 rpm. Software that can transfer program... Read More
    Rotational Speed (min -1 [rpm])  0.1~200  Power Input (V)  AC115  Mass (kg)  12 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction