All Category

Viscometer Related

View : Grid List
Filter

Items 1 - 40 of 125

Set Ascending Direction
  1. Viscosity Calibration Standard
    Toki Sangyo Viscosity Calibration Standard
    << Certified by National Institute of Advanced Industrial Science and Technology (with test result guarantee) >> This is a standard solution for calibrating a viscometer standardized by JIS Z 8809. Calibration of various viscometers
    Rating:
    95%
    from S$339.90
    Min. 2 days
  2. Disposable aluminum dishes
    A&D Disposable aluminum dishes
    Option for moisture meter (MS / MX / MF / ML)
    Trusco Part No.  838-3383  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$63.99
    Min. 2 days
  3. Options for Visco Tester
    Rion Options for Visco Tester
    from S$25.99
    Min. 2 days
  4. Centistokes Viscous Liquid
    AS ONE Centistokes Viscous Liquid
    Since it has excellent thermal oxidation stability, the change in viscosity due to temperature is small and the vapor pressure is low. * The kinematic viscosity (cSt) is the value at 25 ° C.
    Capacity (mL)  500  Ingredient  Dimethylpolysiloxane 
    from S$129.90
    Min. 13 days
  5. Brookfield Standard Viscosity Liquid
    Blookfield Brookfield Standard Viscosity Liquid
    << Compliant with the National Institute of Standards and Technology (NIST) standard >> A standard solution for NOAEL silicon Neutonian fluid with excellent temperature stability. Usually, one or two types of standard solutions are sufficient to obtain sufficient calibration points.
    from S$489.90
    Min. 10 days
  6. Zahn-Viscosity Cup TP-306 Series
    T.P.Giken Zahn-Viscosity Cup TP-306 Series
    This instrument measures the viscosity of paints, chemicals, pigments and other liquids quickly and easily, and measures the total time that a sample of a cup with an internal volume (about 50 cc) flows out from the orifice to determine the viscosity. I will.
    from S$359.90
    Min. 13 days
  7. Viscosity Cup
    DKSH Viscosity Cup
    Capacity (mL)  100  Mass (g)  180  Material  Body / Aluminum, Orifice / Brass  Standard  DIN 53 211 
    from S$499.90
    Min. 13 days
  8. Disposable container for RV / SV for viscometer / rheometer
    A&D Disposable container for RV / SV for viscometer / rheometer
    Material  PET  Suitable Model  SV-A / SV series, RV series 
    from S$64.99
    Min. 2 days
  9. spindle
    Blookfield spindle
    An optional spindle for Brookfield viscometers. Compatible with HA / HB series. For measuring the viscosity of relatively high-viscosity to high-viscosity liquids.
    Material  Stainless steel (SUS302) 
    from S$589.90
    Min. 5 days
  10. Small sample container
    A&D Small sample container
    Small sample container for viscometer Set of 10 with lid
    Trusco Part No.  838-3400  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SV-A / SV-H / SV series 
    from S$159.90
    Min. 4 days
  11. Viscometer calibration standard solution
    A&D Viscometer calibration standard solution
    Viscometer options
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$769.90
    Min. 18 days
  12. Viscometer sample container
    A&D Viscometer sample container
    Material  PC (polycarbonate) 
    from S$159.90
    Min. 3 days
  13. Viscometer storage box
    SIBATA SCIENTIFIC TECHNOLOGY Viscometer storage box
    A wooden storage box that is convenient for organizing and storing Canon Fenceke, backflow type, and Ubbelohde viscometers. Four viscometers can be arranged in one box.
    Number of Storage  4 pieces 
    from S$149.90
    Min. 5 days
  14. Glass container
    A&D Glass container
    Glass container for viscometer
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 4 days
  15. Thermosel Disposable Sample Chambers
    Blookfield Thermosel Disposable Sample Chambers
    A disposable chamber for thermocells. Ideal for thermosetting samples.
    As ONE Part Number  62-2941-78 
    from S$1,799.00
    Min. 20 days
  16. Sample container
    A&D Sample container
    Sample container for viscometer
    Material  PC (polycarbonate) 
    from S$249.90
    Min. 4 days
  17. Circulating water jacket
    A&D Circulating water jacket
    1 circulating water jacket for viscometer <main body: made of PC (polycarbonate), packing: made of silicon rubber>, small amount sample container (capacity 10 ml) 4 with lid. Note: Use the circulating water jacket in a state where internal pressure is not applied due to bending of the hose.... Read More
    Trusco Part No.  838-3403  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SV-A / SV-H / SV series 
    from S$239.90
    Min. 4 days
  18. General Viscosity Standard, Mineral Oil Fluids
    Blookfield General Viscosity Standard, Mineral Oil Fluids
    A viscosity standard solution made of mineral oil.
    from S$569.90
    Min. 34 days
  19. Thermosel Sample Chamber HT-2 Series
    Blookfield Thermosel Sample Chamber HT-2 Series
    Chamber for thermocell made of SUS302.
    Dimensions, Diameter x Height H (Φmm x mm)  19.5×77.77  As ONE Part Number  62-2941-76  Type  SUS302 chamber for thermocell 
    from S$779.90
    Min. 34 days
  20. Hook Type Spindle SC4 Series
    Blookfield Hook Type Spindle SC4 Series
    SUS304 small sample adapter, spindle for thermocell. The corresponding chamber when using SSA is SC4-13R.
    from S$1,499.00
    Min. 12 days
  21. Viscosity Cup
    AS ONE Viscosity Cup
    Capacity (mL)  100  Mass (g)  320  Material  Body / Aluminum, Orifice / Brass  Standard  EN ISO 2431 
    from S$569.90
    Min. 8 days
  22. T-Bar Spindle
    Blookfield T-Bar Spindle
    A spindle used for a helicopter stand.
    from S$299.90
    Min. 12 days
  23. Solid Shaft Spindle SC4 Series
    Blookfield Solid Shaft Spindle SC4 Series
    A SUS304 solid shaft spindle for small sample adapters. The corresponding chamber is SC4-13R. * We do not deliver to private homes (detached houses / apartments).
    from S$1,499.00
    Min. 34 days
  24. Viscometer electromagnetic stirrer
    A&D Viscometer electromagnetic stirrer
    Suitable Model  SV-A / SV-H / SV series  Type  Remote micro 
    from S$1,999.00
    Min. 4 days
  25. Viscometer vibration isolation table
    A&D Viscometer vibration isolation table
    -A vibration isolation table that allows the viscometer to be used with high accuracy even in harsh measurement environments such as vibration. -Can be removed from low frequency vibration. -The damping time is short and vibration is absorbed quickly.・ For tuning fork vibration viscometer
    Weight (kg)  27  Main Unit Dimensions, Width W x Depth D x Height H (mm)  460×400×76  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,199.00
    Min. 4 days
  26. Viscosity Standard, High Temperature Silicone Fluids Thermosel HT Series
    Blookfield Viscosity Standard, High Temperature Silicone Fluids Thermosel HT Series
    Viscosity standard solution for thermocells.
    Discontinued
  27. Viscometer container holder
    A&D Viscometer container holder
    For capacity 2 mL
    Suitable Model  SV-1A/SV-1H 
    from S$159.90
    Min. 4 days
  28. Clay meter mounting bracket
    SIBATA SCIENTIFIC TECHNOLOGY Clay meter mounting bracket
    Constant temperature water tank for viscometer VB-3 / VB-3T Viscometer mounting bracket, which is a conventional 2-hole and 3-hole type. Ubbelohde, Canon Fenceke, and Ostwald can be used with this single metal fitting. By using this mounting bracket, any viscometer of Ubbelohde, Ostwald, and Cano... Read More
    Mass (kg)  0.29  Width W (mm)  60  Height H (mm)  68  Depth D (mm)  60 
    from S$229.90
    Min. 4 days
  29. Viscometer software set for viscometer
    A&D Viscometer software set for viscometer
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  SV-A / SV-H / SV series 
    from S$1,599.00
    Min. 4 days
  30. Option for Digital Viscometer CL-1
    AS ONE Option for Digital Viscometer CL-1
    from S$339.90
    Min. 13 days
  31. Solid Shaft Spindle SC4 Series
    Blookfield Solid Shaft Spindle SC4 Series
    A SUS304 solid shaft spindle for small sample adapters. The corresponding chamber is SC4-8R.
    Height (mm)  20.7  Sample volume (mL)  4.2  Diameter (mm)  6.99  As ONE Part Number  62-2941-89  Specification  Shear velocity (1 / s): 0.29N 
    from S$1,499.00
    Min. 12 days
  32. Chamber SC4 Series
    Blookfield Chamber SC4 Series
    A SUS302 chamber for small sample adapters. The corresponding spindle is SC4-15.
    Dimensions, Diameter x Height H (Φmm x mm)  12.73×44.32  As ONE Part Number  62-2942-01  Type  For SSA 
    from S$1,599.00
    Min. 26 days
  33. Spindle Rack
    Blookfield Spindle Rack
    A rack for storing spindles.
    As ONE Part Number  62-2941-27 
    from S$339.90
    Min. 34 days
  34. Viscometer container set
    A&D Viscometer container set
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$959.90
    Min. 4 days
  35. Standard Krebs Spindle
    Blookfield Standard Krebs Spindle
    Standard spindle for digital stoma viscometer.
    As ONE Part Number  62-8621-77  Type  Krebs spindle 
    from S$899.90
    Min. 35 days
  36. Viscometer square glass container
    A&D Viscometer square glass container
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  SV-1A/SV-1H 
    from S$489.90
    Min. 4 days
  37. Glass storage container
    A&D Glass storage container
    Glass storage container for viscometer (capacity approx. 60 ml, inner diameter 47 mm) set of 10
    Trusco Part No.  838-3404  Capacity (mL)  Approx. 60 (inner diameter Φ47mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SV-A / SV-H / SV series 
    from S$77.99
    Min. 4 days
  38. Label Roll Thermal Paper GV Series
    Blookfield Label Roll Thermal Paper GV Series
    Printing paper used with Dymo Label Writer
    from S$249.90
    Min. 35 days
  39. Special Spindle
    Blookfield Special Spindle
    Spindle for low temperature viscosity measurement for car lubricating oil.
    As ONE Part Number  62-2942-27 
    from S$779.90
    Min. 34 days
  40. Solid Shaft Spindle SC4 Series
    Blookfield Solid Shaft Spindle SC4 Series
    A SUS304 solid shaft spindle for small sample adapters. The corresponding chamber is SC4-6R.
    Sample volume (mL)  2.1  As ONE Part Number  62-2941-87  Height (mm)  8.64  Diameter (mm)  8.74  Specification  Shear velocity (1 / s): 0.4N 
    from S$1,499.00
    Min. 34 days
View : Grid List
Filter

Items 1 - 40 of 125

Set Ascending Direction