All Category

Gas Sampling Equipment / Generations

View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction
  1. Sampling Bag (with 2 Mouth Cock)
    AS ONE Sampling Bag (with 2 Mouth Cock)
    Specification  With two-mouth cock 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  2. Kitakawa type gas detector tube
    KOMYO RIKAGAKU KOGYO Kitakawa type gas detector tube
    from S$32.99
    Min. 2 days
  3. Kitagawa Gas Detector
    KOMYO RIKAGAKU KOGYO Kitagawa Gas Detector
    from S$299.90
    Min. 2 days
  4. SPC Midget Impinger D-2
    SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger D-2
    Capacity (mL)  30  Type  D-2 type 
    from S$119.90
    Min. 5 days
  5. Laboran Tedlar Bag Single Mouth
    AS ONE Laboran Tedlar Bag Single Mouth
    Type  With cock 
    from S$299.90
    Min. 13 days
  6. Gas Detector Tube
    Komyo Rikagaku Kogyo / Kitagawa Tube Gas Detector Tube
    As ONE Part Number  8-5353-39  Measurable Gas  Nitric oxide, elementary oxide  Number of Measurements  [1 box] 5 
    from S$33.99
    Min. 9 days
  7. 9-way distribution activated carbon tank (with curved pipe)
    OMI ODOR-AIR SERVICE 9-way distribution activated carbon tank (with curved pipe)
    By connecting with a 150L pump, you can quickly fill a large number of odor bags.
    from S$959.90
    Min. 9 days
  8. Tedlar Bag
    AS ONE Tedlar Bag
    A sampling bag for gas analysis made of vinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorptivity, and is suitable as a gas sampling bag. Tedler (R) is a registered trad... Read More
    Rating:
    80%
    from S$17.99
    Min. 2 days
  9. Gas quantity regulator
    KENIS Gas quantity regulator
    By turning the screw on the top, a constant gas flow rate can be continuously ejected. It can be used by attaching it to an experimental gas can.
    Material  Metal  Type  Screw adjustment type 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  10. Gas Collecting Bag
    AS ONE Gas Collecting Bag
    Since it uses high quality natural rubber, it is easy to operate and convenient for precise analysis.
    Rating:
    70%
    from S$38.99
    Min. 2 days
  11. Airflow inspector
    KOMYO RIKAGAKU KOGYO Airflow inspector
    Rating:
    100%
    from S$77.99
    Min. 2 days
  12. Aluminum Bag (with Lever Cock)
    AS ONE Aluminum Bag (with Lever Cock)
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  With one side PTFE (fluororesin) cock 
    from S$47.99
    Min. 2 days
  13. Sampling Bag (with 1 Cock)
    AS ONE Sampling Bag (with 1 Cock)
    Material  PVDF (polyvinylidene fluoride) 
    from S$29.99
    Min. 2 days
  14. Smoke tube
    KOMYO RIKAGAKU KOGYO Smoke tube
    from S$38.99
    Min. 2 days
  15. Gas Sampling Bag Single-Mouth
    Tokyo Glass Kikai (TGK) Gas Sampling Bag Single-Mouth
    Material  Natural rubber 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  16. Gas Bag (Green)
    ARAM Gas Bag (Green)
    Material  Natural rubber  Type  One side 
    from S$97.99
    Min. 2 days
  17. Pressure regulator for analyzer NPR-1B
    Yamato Sangyo Pressure regulator for analyzer NPR-1B
    By adopting the NPR method (balanced structure), stable adjustment pressure is maintained despite the one-stage decompression structure. Ideal for gas supply with a gas purity of 99.99%. NPR-LB and NPR-MB are not balanced, but they maintain a stable adjustment pressure because the primary pressur... Read More
    Secondary pressure (MPa)  0.2~0.6  Mass (kg)  1.6  Primary Pressure (MPa)  2~15 
    from S$489.90
    Min. 2 days
  18. Smart Bag PA
    GL Sciences Smart Bag PA
    A bag made of vinyl alcohol-based polymer film, which has excellent solvent resistance, heat resistance, and adsorption resistance, and has extremely little impurity elution from the material. It also has excellent transparency resistance. This property makes it applicable to a wide range of samp... Read More
    Heat Resistance Temperature (℃)  120  Film thickness (μm)  53  Specification  Low blank  Material  Made of vinyl alcohol polymer film 
    from S$16.99
    Min. 2 days
  19. Sampling Bag (Single-Mouth with Cap)
    AS ONE Sampling Bag (Single-Mouth with Cap)
    * Not suitable for measuring specific malodorous substances such as ammonia.
    Specification  With one mouth cap 
    from S$17.99
    Min. 2 days
  20. Mini Cock
    AS ONE Mini Cock
    from S$22.99
    Min. 2 days
  21. Scent Bag
    AS ONE Scent Bag
    We use polyester film with excellent odorlessness, which is the lifeline of sachets. Labels for identification from No. 1 to 3 are attached.
    Dimension (mm)  250×250  Material  Polyester film 
    from S$67.99
    Min. 2 days
  22. Aluminum Bag
    GL Sciences Aluminum Bag
    from S$38.99
    Min. 2 days
  23. Precision Pressure Regulator
    AS ONE Precision Pressure Regulator
    Cleanly cleaned and assembled, it is a pressure regulator for standard gas and physics and chemistry equipment for analysis.
    Pressure gauge (MPa)  (Entrance / exit) 25 / 1.0  Adjusted Pressure (MPa)  0.1~0.6  Primary Pressure (MPa)  15 or less  depressurization method  One-stage type 
    from S$399.90
    Min. 2 days
  24. Cartridge Type Inline Filter
    KOKUGO Cartridge Type Inline Filter
    A connector with a built-in porous filter that filters the liquid flowing in the direction of the arrow. Osurua: By connecting the female lure fitting part number VRF / VPRF, you can connect a soft / semi-rigid tube with an inner diameter of 1.5 to 6.5 mm. Operating temperature: 0 to + 80 ° C Wit... Read More
    Shape  1/8  Tube Inner Diameter (Φmm)  3~4 
    from S$25.99
    Min. 2 days
  25. Tedlar Sampling Bags
    GL Sciences Tedlar Sampling Bags
    Made of vinyl fluoride (PVF) film, it has excellent resistance to organic solvents. In addition, it has excellent mechanical strength and can be used in a wide temperature range from -70 ° C to 100 ° C. In general, it is suitable for a wide range of samples, from inorganic gases to organic solven... Read More
    Material  Made of vinyl fluoride (PVF) film  Film thickness (μm)  50  Heat Resistance Temperature (℃)  100 
    Rating:
    80%
    from S$17.99
    Min. 13 days
  26. Tip cutter for gas sampler
    KOMYO RIKAGAKU KOGYO Tip cutter for gas sampler
    from S$15.99
    Min. 2 days
  27. Flex sampler
    OMI ODOR-AIR SERVICE Flex sampler
    Nozzle diameter (mm)  Material (Nozzle)  PVDF 
    from S$24.99
    Min. 2 days
  28. Flex Pump
    OMI ODOR-AIR SERVICE Flex Pump
    Body Diameter (Φmm)  38 (cassette diameter: 94)  Material  Body / Aluminum, Cassette / ABS resin  Diameter of Suction / Discharge Ports (mm)  12/10 
    Rating:
    93%
    from S$599.90
    Min. 9 days
  29. CO / CO2 Zero Calibration Gas
    SIBATA SCIENTIFIC TECHNOLOGY CO / CO2 Zero Calibration Gas
    ・ Consumables for indoor environment measurement set IES-5000 / -4000
    from S$149.90
    Min. 2 days
  30. Aluminum Bag
    AS ONE Aluminum Bag
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  One side Φ6mm PTFE (Fluororesin) made 
    from S$38.99
    Min. 2 days
  31. Flex Sampler Bag
    AS ONE Flex Sampler Bag
    It has excellent odorlessness, mechanical strength, chemical resistance, and gas barrier performance.
    Material  PET 
    from S$25.99
    Min. 2 days
  32. Flex Pump
    AS ONE Flex Pump
    Many types of sampling are possible simply by exchanging the sampling cassette. Since it uses a unit consisting of a valve and a silicon tube, it prevents odor from adhering to the pump and generating odor from the pump (AC / DCII type).
    Rating:
    40%
    from S$69.99
    Min. 2 days
  33. Sampling Bag (with Two-Mouth Cap)
    AS ONE Sampling Bag (with Two-Mouth Cap)
    Specification  With two-mouth cap 
    from S$28.99
    Min. 13 days
  34. SPC Midget Impinger G-1 type
    SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger G-1 type
    Capacity (mL)  30  Type  G-1 type 
    from S$149.90
    Min. 2 days
  35. Mini pump
    SIBATA SCIENTIFIC TECHNOLOGY Mini pump
    It is an ultra-compact air suction pump, which is lightweight, portable, and battery-powered, yet has high suction pressure and the ability to change a stable suction flow rate over a wide range. It can be used continuously for 8 hours or more with AA batteries.
    As ONE Part Number  6-6467-01 
    from S$899.90
    Min. 2 days
  36. Chip holder
    SIBATA SCIENTIFIC TECHNOLOGY Chip holder
    You can easily cut the glass tube. Shards of glass are stored in the holder and are safe. For both ends sealed glass collection tube, for cutting both ends of glass tube
    Rating:
    100%
    from S$56.99
    Min. 2 days
  37. PVDF Bag
    AS ONE PVDF Bag
    Film thickness (μm)  50  Type  One mouth  Material  PVDF (polyvinylidene fluoride) 
    from S$16.99
    Min. 2 days
  38. Tedlar bag 1 mouth
    OMI ODOR-AIR SERVICE Tedlar bag 1 mouth
    Film thickness (μm)  50  Heat Resistance Temperature (℃)  Approx. 100 (for continuous use) 
    from S$17.99
    Min. 13 days
  39. Spherical activated carbon collection tube
    KOMYO RIKAGAKU KOGYO Spherical activated carbon collection tube
    from S$32.99
    Min. 3 days
  40. Flex Sampler Bag Silicon Cap
    AS ONE Flex Sampler Bag Silicon Cap
    As ONE Part Number  1-8921-11  Dimension (mm)  Φ8 
    from S$1.49
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction