All Category

Gas Sampling Bags / Bottles

View : Grid List
Filter

Items 1 - 40 of 142

Set Ascending Direction
  1. Sampling Bag (with 2 Mouth Cock)
    AS ONE Sampling Bag (with 2 Mouth Cock)
    Specification  With two-mouth cock 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  2. Laboran Tedlar Bag Single Mouth
    AS ONE Laboran Tedlar Bag Single Mouth
    Type  With cock 
    from S$299.90
    Min. 13 days
  3. Tedlar Bag
    AS ONE Tedlar Bag
    A sampling bag for gas analysis made of vinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorptivity, and is suitable as a gas sampling bag. Tedler (R) is a registered trad... Read More
    Rating:
    80%
    from S$17.99
    Min. 2 days
  4. Gas Collecting Bag
    AS ONE Gas Collecting Bag
    Since it uses high quality natural rubber, it is easy to operate and convenient for precise analysis.
    Rating:
    70%
    from S$38.99
    Min. 2 days
  5. Aluminum Bag (with Lever Cock)
    AS ONE Aluminum Bag (with Lever Cock)
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  With one side PTFE (fluororesin) cock 
    from S$47.99
    Min. 2 days
  6. Sampling Bag (with 1 Cock)
    AS ONE Sampling Bag (with 1 Cock)
    Material  PVDF (polyvinylidene fluoride) 
    from S$29.99
    Min. 2 days
  7. Gas Sampling Bag Single-Mouth
    Tokyo Glass Kikai (TGK) Gas Sampling Bag Single-Mouth
    Material  Natural rubber 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  8. Gas Bag (Green)
    ARAM Gas Bag (Green)
    Material  Natural rubber  Type  One side 
    from S$97.99
    Min. 2 days
  9. Smart Bag PA
    GL Sciences Smart Bag PA
    A bag made of vinyl alcohol-based polymer film, which has excellent solvent resistance, heat resistance, and adsorption resistance, and has extremely little impurity elution from the material. It also has excellent transparency resistance. This property makes it applicable to a wide range of samp... Read More
    Heat Resistance Temperature (℃)  120  Film thickness (μm)  53  Specification  Low blank  Material  Made of vinyl alcohol polymer film 
    from S$16.99
    Min. 2 days
  10. Sampling Bag (Single-Mouth with Cap)
    AS ONE Sampling Bag (Single-Mouth with Cap)
    * Not suitable for measuring specific malodorous substances such as ammonia.
    Specification  With one mouth cap 
    from S$17.99
    Min. 2 days
  11. Scent Bag
    AS ONE Scent Bag
    We use polyester film with excellent odorlessness, which is the lifeline of sachets. Labels for identification from No. 1 to 3 are attached.
    Dimension (mm)  250×250  Material  Polyester film 
    from S$67.99
    Min. 2 days
  12. Aluminum Bag
    GL Sciences Aluminum Bag
    from S$38.99
    Min. 2 days
  13. Tedlar Sampling Bags
    GL Sciences Tedlar Sampling Bags
    Made of vinyl fluoride (PVF) film, it has excellent resistance to organic solvents. In addition, it has excellent mechanical strength and can be used in a wide temperature range from -70 ° C to 100 ° C. In general, it is suitable for a wide range of samples, from inorganic gases to organic solven... Read More
    Material  Made of vinyl fluoride (PVF) film  Film thickness (μm)  50  Heat Resistance Temperature (℃)  100 
    Rating:
    80%
    from S$17.99
    Min. 13 days
  14. Flex sampler
    OMI ODOR-AIR SERVICE Flex sampler
    Nozzle diameter (mm)  Material (Nozzle)  PVDF 
    from S$24.99
    Min. 2 days
  15. Aluminum Bag
    AS ONE Aluminum Bag
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  One side Φ6mm PTFE (Fluororesin) made 
    from S$38.99
    Min. 2 days
  16. Flex Sampler Bag
    AS ONE Flex Sampler Bag
    It has excellent odorlessness, mechanical strength, chemical resistance, and gas barrier performance.
    Material  PET 
    from S$25.99
    Min. 2 days
  17. Sampling Bag (with Two-Mouth Cap)
    AS ONE Sampling Bag (with Two-Mouth Cap)
    Specification  With two-mouth cap 
    from S$28.99
    Min. 13 days
  18. Tedlar bag 1 mouth
    OMI ODOR-AIR SERVICE Tedlar bag 1 mouth
    Film thickness (μm)  50  Heat Resistance Temperature (℃)  Approx. 100 (for continuous use) 
    from S$17.99
    Min. 13 days
  19. PVDF Bag
    AS ONE PVDF Bag
    Film thickness (μm)  50  Type  One mouth  Material  PVDF (polyvinylidene fluoride) 
    from S$16.99
    Min. 2 days
  20. Flex Sampler Bag Silicon Cap
    AS ONE Flex Sampler Bag Silicon Cap
    As ONE Part Number  1-8921-11  Dimension (mm)  Φ8 
    from S$1.49
    Min. 4 days
  21. Gas Sampling Bag
    Shimoda Rubber Gas Sampling Bag
    Made of natural rubber, it is easy to operate and very convenient for precise analysis.
    from S$33.99
    Min. 2 days
  22. Fine Tedlar Bag
    Tokyo Glass Kikai (TGK) Fine Tedlar Bag
    Material  PVDF 
    from S$16.99
    Min. 10 days
  23. F2s gas sampling bag 1 port A type
    OMI ODOR-AIR SERVICE F2s gas sampling bag 1 port A type
    We use a film developed for gas sampling using high quality PVDF (polyvinylidene fluoride) as a raw material.
    from S$16.99
    Min. 9 days
  24. Gas collection bag
    SIBATA SCIENTIFIC TECHNOLOGY Gas collection bag
    It is a collection device for direct gas collection that is manufactured with reference to the work environment measurement standards.
    Material  Vinyl fluoride 
    from S$59.99
    Min. 5 days
  25. Gasbag (Ame color)
    ARAM Gasbag (Ame color)
    Material  Natural rubber 
    from S$38.99
    Min. 6 days
  26. Smell Bag
    OMI ODOR-AIR SERVICE Smell Bag
    It can be used for the three-point comparison type sachet method. Made of highly odorless polyethylene terephthalate. Thickness 16 μm.
    Thickness (μm)  16  Standard  No.1, 2, 3 
    from S$849.90
    Min. 13 days
  27. Silicone Stopper for Odor Bags
    OMI ODOR-AIR SERVICE Silicone Stopper for Odor Bags
    Rating:
    100%
    from S$129.90
    Min. 9 days
  28. Gas sampling bag
    Tokyo Glass Kikai (TGK) Gas sampling bag
    from S$66.99
    Min. 6 days
  29. For smell bags
    OMI ODOR-AIR SERVICE For smell bags
    from S$64.99
    Min. 2 days
  30. Fluorine Resin Bag
    AS ONE Fluorine Resin Bag
    from S$45.99
    Min. 19 days
  31. Tedlar (R) Bag with Syringe Nozzle
    AS ONE Tedlar (R) Bag with Syringe Nozzle
    Uses reliable Tedler (R) film. A sampling bag for gas analysis made of polyvinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (polyvinyl fluoride resin) film has very low gas permeability and adsorptivity, and is suitable as a gas sampli... Read More
    from S$55.99
    Min. 15 days
  32. Odor Bag
    OMI ODOR-AIR SERVICE Odor Bag
    Dimension (mm)  250×250  Capacity (L)  Material  polyethylene terephthalate 
    Rating:
    100%
    from S$879.90
    Min. 9 days
  33. Mighty pack stopcock only
    NARIKA Mighty pack stopcock only
    S75-4037 Stopcock for Mighty Pack. (Replenishment parts)
    from S$16.99
    Min. 6 days
  34. Contains 10 silicone stoppers for vacuum bottles
    Tokyo Glass Kikai (TGK) Contains 10 silicone stoppers for vacuum bottles
    It has a structure in which a glass needle valve is attached to a glass bottle of a certain capacity. Atmospheric gas can be easily collected by keeping the inside of the container decompressed and operating the valve. Ideal for collecting relatively high-concentration samples and exhaust gas. -I... Read More
    TGK Part No.  244-80-28-60  Capacity (L)  Silicon stopper (10) 
    from S$39.99
    Min. 6 days
  35. F2s gas sampling bag 2 ports B type
    OMI ODOR-AIR SERVICE F2s gas sampling bag 2 ports B type
    We use a film developed for gas sampling using high quality PVDF (polyvinylidene fluoride) as a raw material.
    from S$27.99
    Min. 9 days
  36. Labo Run Sampling Bag (with 1 Mouth Cap)
    AS ONE Labo Run Sampling Bag (with 1 Mouth Cap)
    Specification  With one mouth cap 
    from S$179.90
    Min. 4 days
  37. Skypier bag
    GL Sciences Skypier bag
    Uses a membrane material that does not easily adsorb VOC gas and has less outgas. It has excellent gas barrier properties not only for organic solvents but also for low molecular weight gases such as hydrogen and helium.
    from S$19.99
    Min. 18 days
  38. Tedlar bag 2 mouths
    OMI ODOR-AIR SERVICE Tedlar bag 2 mouths
    Heat Resistance Temperature (℃)  Approx. 100 (for continuous use) 
    from S$29.99
    Min. 13 days
  39. Gas collection bag
    KOKUGO Gas collection bag
    Made of natural rubber, it is easy to operate and very convenient for precise analysis.
    from S$33.99
    Min. 4 days
  40. Mighty pack with stopcock
    NARIKA Mighty pack with stopcock
    It can collect gases and liquids and can be used for experiments in various situations. Experimental example: Reaction of H2S and SO2, reaction of NO and O2, etc.
    Specification  With cap and 1 stopcock 
    from S$53.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 142

Set Ascending Direction