All Category

Gas Samplers

View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction
  1. Kitagawa Gas Detector
    KOMYO RIKAGAKU KOGYO Kitagawa Gas Detector
    from S$299.90
    Min. 2 days
  2. SPC Midget Impinger D-2
    SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger D-2
    Capacity (mL)  30  Type  D-2 type 
    from S$119.90
    Min. 5 days
  3. 9-way distribution activated carbon tank (with curved pipe)
    OMI ODOR-AIR SERVICE 9-way distribution activated carbon tank (with curved pipe)
    By connecting with a 150L pump, you can quickly fill a large number of odor bags.
    from S$959.90
    Min. 9 days
  4. Gas quantity regulator
    KENIS Gas quantity regulator
    By turning the screw on the top, a constant gas flow rate can be continuously ejected. It can be used by attaching it to an experimental gas can.
    Material  Metal  Type  Screw adjustment type 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  5. Smoke tube
    KOMYO RIKAGAKU KOGYO Smoke tube
    from S$38.99
    Min. 2 days
  6. Mini Cock
    AS ONE Mini Cock
    from S$22.99
    Min. 2 days
  7. Cartridge Type Inline Filter
    KOKUGO Cartridge Type Inline Filter
    A connector with a built-in porous filter that filters the liquid flowing in the direction of the arrow. Osurua: By connecting the female lure fitting part number VRF / VPRF, you can connect a soft / semi-rigid tube with an inner diameter of 1.5 to 6.5 mm. Operating temperature: 0 to + 80 ° C Wit... Read More
    Shape  1/8  Tube Inner Diameter (Φmm)  3~4 
    from S$25.99
    Min. 2 days
  8. Tip cutter for gas sampler
    KOMYO RIKAGAKU KOGYO Tip cutter for gas sampler
    from S$15.99
    Min. 2 days
  9. Flex Pump
    OMI ODOR-AIR SERVICE Flex Pump
    Body Diameter (Φmm)  38 (cassette diameter: 94)  Material  Body / Aluminum, Cassette / ABS resin  Diameter of Suction / Discharge Ports (mm)  12/10 
    Rating:
    93%
    from S$599.90
    Min. 9 days
  10. CO / CO2 Zero Calibration Gas
    SIBATA SCIENTIFIC TECHNOLOGY CO / CO2 Zero Calibration Gas
    ・ Consumables for indoor environment measurement set IES-5000 / -4000
    from S$149.90
    Min. 2 days
  11. Flex Pump
    AS ONE Flex Pump
    Many types of sampling are possible simply by exchanging the sampling cassette. Since it uses a unit consisting of a valve and a silicon tube, it prevents odor from adhering to the pump and generating odor from the pump (AC / DCII type).
    Rating:
    40%
    from S$69.99
    Min. 2 days
  12. SPC Midget Impinger G-1 type
    SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger G-1 type
    Capacity (mL)  30  Type  G-1 type 
    from S$149.90
    Min. 2 days
  13. Mini pump
    SIBATA SCIENTIFIC TECHNOLOGY Mini pump
    It is an ultra-compact air suction pump, which is lightweight, portable, and battery-powered, yet has high suction pressure and the ability to change a stable suction flow rate over a wide range. It can be used continuously for 8 hours or more with AA batteries.
    As ONE Part Number  6-6467-01 
    from S$899.90
    Min. 2 days
  14. Chip holder
    SIBATA SCIENTIFIC TECHNOLOGY Chip holder
    You can easily cut the glass tube. Shards of glass are stored in the holder and are safe. For both ends sealed glass collection tube, for cutting both ends of glass tube
    Rating:
    100%
    from S$56.99
    Min. 2 days
  15. Spherical activated carbon collection tube
    KOMYO RIKAGAKU KOGYO Spherical activated carbon collection tube
    from S$32.99
    Min. 3 days
  16. Option for mini pump
    SIBATA SCIENTIFIC TECHNOLOGY Option for mini pump
    ・ Optional product for digital dust meter LD-5 Mini pump MP-ΣN series / MP-ΣNⅡ series optional product
    from S$199.90
    Min. 5 days
  17. Tripod 3-stage
    SIBATA SCIENTIFIC TECHNOLOGY Tripod 3-stage
    -Compatible with the following products.・ Digital dust meter LD-5R / -5D / -5 / -3K2 / -3B / -3C type ・ Indoor environment measurement set IES-5000 type ・ Mini pump MP-W5P / -Σ100HNII type ・ Personal mini pump PMP-001 type ・ Low Volume pump LV-40BW type, PM4 sampler set C30 / 354 type, low v... Read More
    Maximum Elongation (mm)  1200 
    from S$129.90
    Min. 2 days
  18. PM4 NWPS-254 holder for personal sampler
    SIBATA SCIENTIFIC TECHNOLOGY PM4 NWPS-254 holder for personal sampler
    Operating Temperature Range (℃)  0~40  Suction Flow Rate  2.5L/min  Type  NWPS-254 
    from S$379.90
    Min. 4 days
  19. Mini in-line gas filter
    KOKUGO Mini in-line gas filter
    A connector with a built-in filter that filters air and gas for soft small-diameter tubes such as silicon and tiegon, and the flow direction is not specified.
    Operating Temperature Range (℃)  +5~48 
    from S$22.99
    Min. 6 days
  20. Silica gel tube standard type
    SIBATA SCIENTIFIC TECHNOLOGY Silica gel tube standard type
    It is a product in which silica gel, which has strong adsorptive power to polar compounds, is enclosed in a glass tube, and 20 to 40 mesh silica gel is filled in two layers of 520 mg and 260 mg.
    Tube length (mm)  About 110 
    from S$48.99
    Min. 5 days
  21. Filter element VFE-2 with CE mark
    SIBATA SCIENTIFIC TECHNOLOGY Filter element VFE-2 with CE mark
    Suitable Model  MP-W5P 
    from S$56.99
    Min. 5 days
  22. For alcohol filter IES-4000
    SIBATA SCIENTIFIC TECHNOLOGY For alcohol filter IES-4000
    ・ Consumables for indoor environment measurement set IES-4000 For IES-4000 type
    from S$77.99
    Min. 4 days
  23. Gas sampling bag for IES-4000
    SIBATA SCIENTIFIC TECHNOLOGY Gas sampling bag for IES-4000
    ・ Consumables for indoor environment measurement set IES-5000 / -4000
    from S$24.99
    Min. 4 days
  24. Manual vacuum pump
    SIBATA SCIENTIFIC TECHNOLOGY Manual vacuum pump
    MP-Σ series A manual vacuum pump used for checking flow path leaks during daily inspections. Exhaust rate: 15ml / 1 stroke
    Dimensions, Width W x Depth D x Height H (mm)  200×50×200  Mass (kg)  0.5  Included Accessories  1 piping tube  Volume per Discharge (mL)  15 
    from S$399.90
    Min. 5 days
  25. Charcoal tube single layer type
    SIBATA SCIENTIFIC TECHNOLOGY Charcoal tube single layer type
    This product is a single layer of activated carbon in a glass tube, and is filled with 200 mg of 20-40 mesh activated carbon. The usage is the same as the standard type, which is convenient when the second layer of activated carbon for backup is not required.
    Tube length (mm)  About 70 
    from S$85.99
    Min. 5 days
  26. Silicon grease for NW-354
    SIBATA SCIENTIFIC TECHNOLOGY Silicon grease for NW-354
    ・Recommended grease to collect coarse particles on the collection plate and prevent them from scattering again. For NW-354 type
    from S$24.99
    Min. 2 days
  27. Filter element VFE-3 type
    SIBATA SCIENTIFIC TECHNOLOGY Filter element VFE-3 type
    -A consumable part to be installed inside the suction port of the mini pump Σ series.
    Type  VFE-3 type 
    from S$59.99
    Min. 2 days
  28. Spare cassette
    OMI ODOR-AIR SERVICE Spare cassette
    from S$64.99
    Min. 9 days
  29. Nickel metal hydride battery pack for LD3/LD3K
    SIBATA SCIENTIFIC TECHNOLOGY Nickel metal hydride battery pack for LD3/LD3K
    -Charge the nickel-metal hydride battery pack with the dedicated quick charger QC-961 type (sold separately). Please read the instruction manual of the quick charger for the charging method. A quick charger (QC-961 type) is required to charge the nickel-metal hydride battery pack.
    from S$149.90
    Min. 5 days
  30. Filter paper holder B type
    SIBATA SCIENTIFIC TECHNOLOGY Filter paper holder B type
    -A filter paper holder for low volume air samplers that can be collected in-line.
    Mass (kg)  0.3  Suitable Filter Paper (Φmm)  55  Type  Type B  Dimension (mm)  Φ74×100 
    from S$589.90
    Min. 5 days
  31. Dedicated adapter for flex pump DCI-NA
    Tokyo Glass Kikai (TGK) Dedicated adapter for flex pump DCI-NA
    Model-DCI-NA dedicated adapter A compact and lightweight portable pump for measuring the outlet. -By attaching a dedicated adapter with 3 dry batteries, a flow rate of 30 L or more per minute is possible. -Can also be used for sampling such as al-David. * Flex pump is not included.
    TGK Part No.  095-80-28-93  Mass (g)  500  Included Accessories  AA battery (1.5V) x 1  Dimension (mm)  ―  Flow Rate (L/min)  ― 
    from S$32.99
    Min. 9 days
  32. Silica gel tube small type
    SIBATA SCIENTIFIC TECHNOLOGY Silica gel tube small type
    It is a small filling type in which 20-40 mesh silica gel is filled in two layers of 150mg and 75mg. The usage is the same as the standard type.
    Tube length (mm)  About 70 
    from S$249.90
    Min. 5 days
  33. Power Adapter PA-213
    SIBATA SCIENTIFIC TECHNOLOGY Power Adapter PA-213
    -It is an optional AC power adapter exclusively for the mini pump MP-2N.
    Type  PA-213 type 
    from S$119.90
    Min. 4 days
  34. AC adapter UIA345-2419
    SIBATA SCIENTIFIC TECHNOLOGY AC adapter UIA345-2419
    ・ It is also available as an accessory / spare part for the indoor environment measurement set IES-4000. For UIA345-2419 type IES-4000 type
    from S$149.90
    Min. 4 days
  35. Holder band for NW-354
    SIBATA SCIENTIFIC TECHNOLOGY Holder band for NW-354
    ・It is a support part for fixing PM4 inertial collision type particle sizer NW-354 type to a tripod. For NW-354 type
    from S$97.99
    Min. 4 days
  36. Gas injection pipe
    SANSYO Gas injection pipe
    A glass cylindrical filter with excellent heat resistance and chemical resistance.
    Branch Length (mm)  Φ8×250  Specification  Pore symbol: G2 (pore size is 40-50μm)  Type  Cylindrical filter 
    from S$86.99
    Min. 6 days
  37. Alcohol removal cylinder
    SIBATA SCIENTIFIC TECHNOLOGY Alcohol removal cylinder
    ・ CO / CO2 meter COX-3 consumables
    from S$38.99
    Min. 33 days
  38. Glass collection plate for NW-354
    SIBATA SCIENTIFIC TECHNOLOGY Glass collection plate for NW-354
    ・The glass collection plate of the NW-354 type spare parts has a structure that collects particles of 4μm 50% cut or more by sucking at a suction flow rate of 20L/min.・The sample collected on the glass collection plate can also be analyzed using an X-ray diffractometer. For NW-354 type
    Material  Glass  Size  Φ25 
    from S$39.99
    Min. 5 days
  39. Dedicated soap solution for soap film flowmeter
    SIBATA SCIENTIFIC TECHNOLOGY Dedicated soap solution for soap film flowmeter
    -Soap film flow meter A consumable item of soap solution used for stand type.
    from S$48.99
    Min. 4 days
  40. Gas injection tube cylindrical
    Tokyo Glass Kikai (TGK) Gas injection tube cylindrical
    Pipe Outer Diameter (Φmm)  Type  Cylindrical 
    from S$139.90
    Min. 23 days
View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction