All Category

Hydrometers / Density Meters

A hydrometer / density meter is a device that measures the specific gravity and density of a substance in places such as scientific research and laboratories. Specific gravity uses a unit called Baume degree, and a specific gravity meter for light Baume degree and heavy Baume degree is used depending on the scale according to the application. A hydrometer shaped like a dropper is also called a float, and it is made of glass and has a density meter. There are also flask-type specific gravity bottles and balance-type hydrometers. There are also high-precision electronic hydrometers that can measure from small to large, and portable hydrometers that can be used in a wide range of sites.
View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction
  1. Hydrometer Heavy Liquids
    NIHON KEIRYOKI KOGYO Hydrometer Heavy Liquids
    For measuring the specific gravity of heavy liquids (heavy liquids)
    Scale  0.02  Scale Range  1.000~2.000 
    from S$29.99
    Min. 2 days
  2. Standard Hydrometer
    AS ONE Standard Hydrometer
    Material  Glass and lead 
    Rating:
    76%
    from S$48.99
    Min. 2 days
  3. Standard Gravity Meter
    NIHON KEIRYOKI KOGYO Standard Gravity Meter
    Material  Glass 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  4. Standard Hydrometer for Small 7pcs Set
    Toa Keiki Standard Hydrometer for Small 7pcs Set
    This is a commonly used hydrometer of JIS B-7525. * Case is not included. * Sold separately.
    Overall Length (mm)  160  Minimum Scale  0.005 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  5. Baume Hydrometer
    NIHON KEIRYOKI KOGYO Baume Hydrometer
    Minimum Scale  1/1 double Baume degree  Overall Length (mm)  200 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  6. Specific Gravity Bottle (Gay-Lussac Type)
    AS ONE Specific Gravity Bottle (Gay-Lussac Type)
    Material  Glass 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  7. 10-Degree Baume Heavy Degree Meter
    NIHON KEIRYOKI KOGYO 10-Degree Baume Heavy Degree Meter
    It comes with a certification stamp from the Tokyo Metropolitan Metrology Institute.
    Minimum Scale  0.1 double baume degree  Overall Length (mm)  300 
    Rating:
    67%
    from S$64.99
    Min. 2 days
  8. Standard specific gravity meter Large 19
    Toa Keiki Standard specific gravity meter Large 19
    This is a commonly used hydrometer. The large one is used with high accuracy, and the small one is used for a small amount of sample.
    Overall Length (mm)  300  Material  Glass, lead 
    from S$89.99
    Min. 2 days
  9. Hydrometer for Heavy Liquid 0-72 Degrees 250mm
    Toa Keiki Hydrometer for Heavy Liquid 0-72 Degrees 250mm
    Baume Range  0-72 degrees  Scale Range  1.000~2.000  TGK Part No.  801-53-46-01  Overall Length (mm)  About 250  Material  Glass, lead  Specification  Heavy Baume degree: 0 to 72 degrees  1 Scale  Once 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  10. Standard Hydrometer, Small
    SANSYO Standard Hydrometer, Small
    It can be used for a small amount of sample or easily used as needed. .. Overall length 160mm Minimum scale 0.002
    Minimum Scale  0.002 
    from S$43.99
    Min. 2 days
  11. Baume Hydrometer
    NIHON KEIRYOKI KOGYO Baume Hydrometer
    from S$29.99
    Min. 2 days
  12. Pycnometer
    SANSYO Pycnometer
    JIS A 1134 reference
    Ground Glass Joint Stoppers  34/35 
    from S$149.90
    Min. 2 days
  13. Standard hydrometer
    NIHON KEIRYOKI KOGYO Standard hydrometer
    Material  Glass 
    from S$48.99
    Min. 17 days
  14. Standard hydrometer, small 19-piece single unit # 6
    Tokyo Glass Kikai (TGK) Standard hydrometer, small 19-piece single unit # 6
    Specification  1 scale for 19-piece set: 0.002  Scale Range  1.000~1.060  Overall Length (mm)  160  Number  TGK Part No.  801-53-42-06  Material  Glass, lead 
    from S$58.99
    Min. 2 days
  15. 10 Degree Heavy Baume Scale
    Tokyo Glass Kikai (TGK) 10 Degree Heavy Baume Scale
    Minimum Scale (℃)  0.1  Overall Length (mm)  300 
    from S$87.99
    Min. 2 days
  16. Lactometer
    NIHON KEIRYOKI KOGYO Lactometer
    For measuring the specific gravity of milk
    Scale  1 milk degree  Scale Range  15-45 milk degree  As ONE Part Number  61-0017-57  Overall Length (mm)  About 300  Specification  Code number: JC-9307 
    from S$46.99
    Min. 2 days
  17. Electronic Hydrometer
    ALFA MIRAGE Electronic Hydrometer
    It is an inspection device that can easily and quickly measure the specific gravity of various materials, from small to large ones.
    Type  Electronic hydrometer 
    from S$1,999.00
    Min. 2 days
  18. Liquor meter
    SANSYO Liquor meter
    It is graduated so that the volume percentage of ethyl alcohol contained in the mixed solution of ethyl alcohol and water at 15 ° C can be measured directly, and shows the correct value when measured at 15 ° C. .. For tax collection by the National Tax Agency and for brewing tests.
    graduation range (%)  0~100 
    from S$87.99
    Min. 2 days
  19. Specific gravity bottle
    SANSYO Specific gravity bottle
    from S$58.99
    Min. 6 days
  20. Hydrometer for Light Liquid 72-10 Degrees 250mm
    Toa Keiki Hydrometer for Light Liquid 72-10 Degrees 250mm
    Scale Range  0.700~1.000  Baume Range  72-10 degrees  TGK Part No.  801-53-47-01  Overall Length (mm)  About 250  Material  Glass, lead  Specification  Light baume degree: 72-10 degrees  1 Scale  Once 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  21. Specific gravity bottle (Pycnometer) Hubbard type
    SIBATA SCIENTIFIC TECHNOLOGY Specific gravity bottle (Pycnometer) Hubbard type
    It is a specific gravity bottle (Pycnometer) Hubbard type with reference to JIS R 3503. Crude oil and petroleum products-How to determine the density-Part 3: Suitable for the pycnometer method. The capacity is about 20 mL. Capacity = nominal capacity. Compliant with JIS R 3503-2007.
    Inner Diameter (Φmm)  (Bottle) 21.6  Height (mm)  70  Nominal Content (mL)  20  Mass (g)  (With stopper) 31 or less 
    from S$299.90
    Min. 4 days
  22. Nihon Keiryoki Kogyo NTS Standard Type Alcohol Meter
    NIHON KEIRYOKI KOGYO Nihon Keiryoki Kogyo NTS Standard Type Alcohol Meter
    It is a certified product manufactured based on the international alcohol table.
    Scale  0.1vol%  Overall Length (mm)  About 230 
    from S$199.90
    Min. 2 days
  23. Sake Alcohol Meter JC Series
    NIHON KEIRYOKI KOGYO Sake Alcohol Meter JC Series
    It is a product manufactured based on the international alcohol table.
    Scale  1vol%  Overall Length (mm)  About 180 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  24. Voidose density meter
    SANSYO Voidose density meter
    Scale range 0.995 to 1.050 Minimum scale 0.001 g / cm 3 . Overall length about 280mm 15 ℃. It is a density meter that complies with JIS A 1204 "Soil particle size test method".
    minimum graduation (g/cm3)  0.995~1.050  Standard  Standard goods 
    from S$139.90
    Min. 2 days
  25. Akanuma hydrometer
    NIHON KEIRYOKI KOGYO Akanuma hydrometer
    Overall Length (mm)  300 
    Rating:
    100%
    from S$97.99
    Min. 4 days
  26. Specific gravity bottle
    SANSYO Specific gravity bottle
    Ideal for measuring the specific gravity of semi-fluids. The specific gravity bottle is made of an aluminum alloy that can withstand the pressure required to evacuate the air in the fluid and completely fill the space inside the specific gravity bottle.
    Capacity (mL)  11.5  Dimensions, Diameter x Height H (Φmm x mm)  50×25 
    from S$359.90
    Min. 9 days
  27. Sansho Brand Alcohol Terumo Bottle
    SANSYO Sansho Brand Alcohol Terumo Bottle
    With alcohol thermometer (0-40 ° C).
    from S$299.90
    Min. 5 days
  28. High Precision Electronic Hydrometer
    ALFA MIRAGE High Precision Electronic Hydrometer
    from S$1,999.00
    Min. 2 days
  29. Standard hydrometer 19 large
    SANSYO Standard hydrometer 19 large
    It is a high-precision hydrometer that is commonly used in large numbers. .. Overall length 300mm Minimum scale 0.001
    Minimum Scale  0.001 
    from S$64.99
    Min. 5 days
  30. Heavy Baume
    SANSYO Heavy Baume
    Baume Range  0~72 
    from S$25.99
    Min. 5 days
  31. Specific gravity bottle
    SANSYO Specific gravity bottle
    * Height excludes plugs
    Inner Dia. x Height H (Φmm x mm)  22×70  Capacity (mL)  About 20 
    from S$229.90
    Min. 6 days
  32. Standard hydrometer, small 19-piece single unit # 10
    Tokyo Glass Kikai (TGK) Standard hydrometer, small 19-piece single unit # 10
    Specification  1 scale for 19-piece set: 0.002  Scale Range  1.240~1.300  Number  10  Overall Length (mm)  160  TGK Part No.  801-53-42-10  Material  Glass, lead 
    from S$58.99
    Min. 2 days
  33. Pycnometer wide mouth
    SANSYO Pycnometer wide mouth
    Samples with a maximum diameter of Φ20 mm can be charged.
    Ground Glass Joint Stoppers  22 
    from S$109.90
    Min. 9 days
  34. Precision heavy baume large
    SANSYO Precision heavy baume large
    Standard  1/10 scale  Overall Length (mm)  300 
    from S$64.99
    Min. 5 days
  35. Standard oil density meter IA
    Tokyo Glass Kikai (TGK) Standard oil density meter IA
    from S$229.90
    Min. 6 days
  36. YO-style sake meter National Tax Agency type 120P
    SANSYO YO-style sake meter National Tax Agency type 120P
    120P with lead ball (120cc). With Tokyo Metropolitan Certification Certificate.
    1 scale (%)  0.001 
    from S$199.90
    Min. 33 days
  37. Specific Gravity Cup TP-401 Series
    T.P.Giken Specific Gravity Cup TP-401 Series
    This instrument is used to measure the specific gravity of paints, varnishes, and other opaque viscous materials. The cup is cylindrical and has a small hole in the center of the lid.
    from S$999.00
    Min. 4 days
  38. Standard hydrometer small 19-piece single unit # 8
    Tokyo Glass Kikai (TGK) Standard hydrometer small 19-piece single unit # 8
    Specification  1 scale for 19-piece set: 0.002  Scale Range  1.120~1.180  Overall Length (mm)  160  Number  TGK Part No.  801-53-42-08  Material  Glass, lead 
    from S$58.99
    Min. 12 days
  39. Standard hydrometer  Small  19-piece set  Single item # 4
    Tokyo Glass Kikai (TGK) Standard hydrometer Small 19-piece set Single item # 4
    Scale Range  0.880~0.940  Specification  1 scale for 19-piece set: 0.002  Overall Length (mm)  160  Number  TGK Part No.  801-53-42-04  Material  Glass, lead 
    from S$58.99
    Min. 8 days
  40. Oil density meter type II
    SANSYO Oil density meter type II
    It is a density meter specified in JIS K 2249 "Density test method for crude oil and petroleum products". .. Overall length 190mm or less Minimum scale 0.001g / cm 3 (15 ℃)
    from S$89.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction