All Category

Pycnometers for Experiments & Research

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Specific Gravity Bottle (Gay-Lussac Type)
    AS ONE Specific Gravity Bottle (Gay-Lussac Type)
    Material  Glass 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Pycnometer
    SANSYO Pycnometer
    JIS A 1134 reference
    Ground Glass Joint Stoppers  34/35 
    from S$149.90
    Min. 2 days
  3. Specific gravity bottle
    SANSYO Specific gravity bottle
    from S$58.99
    Min. 6 days
  4. Specific gravity bottle (Pycnometer) Hubbard type
    SIBATA SCIENTIFIC TECHNOLOGY Specific gravity bottle (Pycnometer) Hubbard type
    It is a specific gravity bottle (Pycnometer) Hubbard type with reference to JIS R 3503. Crude oil and petroleum products-How to determine the density-Part 3: Suitable for the pycnometer method. The capacity is about 20 mL. Capacity = nominal capacity. Compliant with JIS R 3503-2007.
    Inner Diameter (Φmm)  (Bottle) 21.6  Height (mm)  70  Nominal Content (mL)  20  Mass (g)  (With stopper) 31 or less 
    from S$299.90
    Min. 4 days
  5. Specific gravity bottle
    SANSYO Specific gravity bottle
    Ideal for measuring the specific gravity of semi-fluids. The specific gravity bottle is made of an aluminum alloy that can withstand the pressure required to evacuate the air in the fluid and completely fill the space inside the specific gravity bottle.
    Capacity (mL)  11.5  Dimensions, Diameter x Height H (Φmm x mm)  50×25 
    from S$359.90
    Min. 9 days
  6. Sansho Brand Alcohol Terumo Bottle
    SANSYO Sansho Brand Alcohol Terumo Bottle
    With alcohol thermometer (0-40 ° C).
    from S$299.90
    Min. 5 days
  7. Specific gravity bottle
    SANSYO Specific gravity bottle
    * Height excludes plugs
    Inner Dia. x Height H (Φmm x mm)  22×70  Capacity (mL)  About 20 
    from S$229.90
    Min. 6 days
  8. Pycnometer wide mouth
    SANSYO Pycnometer wide mouth
    Samples with a maximum diameter of Φ20 mm can be charged.
    Ground Glass Joint Stoppers  22 
    from S$109.90
    Min. 9 days
  9. Specific Gravity Cup TP-401 Series
    T.P.Giken Specific Gravity Cup TP-401 Series
    This instrument is used to measure the specific gravity of paints, varnishes, and other opaque viscous materials. The cup is cylindrical and has a small hole in the center of the lid.
    from S$999.00
    Min. 4 days
  10. Specific gravity Hubbard type
    Tokyo Glass Kikai (TGK) Specific gravity Hubbard type
    It conforms to JIS K-2249 and R-3503. Inner diameter-22Φmm, height-70mm, mass-31g or less
    TGK Part No.  371-67-60-01  Capacity (mL)  20 
    from S$329.90
    Min. 6 days
  11. Pycnometer
    AS ONE Pycnometer
    Standard  ISO2811・DIN53217・JIS K5600 
    from S$1,099.00
    Min. 13 days
  12. Specific gravity bottle with Terumo
    ISOLAB Specific gravity bottle with Terumo
    With actual capacity display up to 0.001 ml unit. Temperature range 10-35 ° C
    from S$329.90
    Min. 6 days
  13. PTFE specific gravity bottle
    SANSYO PTFE specific gravity bottle
    Made of PTFE, it has excellent heat resistance and chemical resistance. * The height is the total height except the lid.
    from S$159.90
    Min. 9 days
  14. Specific gravity bottle
    SANSYO Specific gravity bottle
    from S$129.90
    Min. 9 days
  15. Specific gravity bottle
    ISOLAB Specific gravity bottle
    With actual capacity display up to 0.001 ml unit. DIN / ISO Class A
    from S$49.99
    Min. 6 days
  16. Specific gravity bottle (Pycnometer) Wardone type
    SIBATA SCIENTIFIC TECHNOLOGY Specific gravity bottle (Pycnometer) Wardone type
    Specific gravity bottle (Pycnometer) Wardon type based on JIS R 3503. Crude oil and petroleum products-How to determine density-Part 3: Suitable for the pycnometer method. The capacity is about 50 mL. Capacity = nominal capacity. Compliant with JIS R 3503-2008.
    Ball Diameter (Φmm)  44  Height (mm)  106  Nominal Content (mL)  50  Total mass (g)  35 or less 
    from S$279.90
    Min. 5 days
  17. Specific gravity bottle
    SANSYO Specific gravity bottle
    Capacity (mL)  50 
    from S$199.90
    Min. 6 days
  18. Specific Gravity Bottle Pycnometer 055520 Series
    SIBATA SCIENTIFIC TECHNOLOGY Specific Gravity Bottle Pycnometer 055520 Series
    It is a specific gravity bottle Gay-Lussac type with alcohol thermometer specifications. We refer to JIS R 3503. Only the thermometer can be traceable.
    thermometer  0~40  Material  Borosilicate glass-1  Suitable Stopper No.  TS10/18 
    from S$359.90
    Min. 4 days
  19. Specific gravity bottle (pycnometer) with scale
    SIBATA SCIENTIFIC TECHNOLOGY Specific gravity bottle (pycnometer) with scale
    Capacity (mL)  (Sphere) 4.5 ± 0.5  Pipe Inner Diameter (Φmm)  0.9~1.1  Height (mm)  175  Pipe Outer Diameter (Φmm) 
    from S$229.90
    Min. 5 days
  20. Relative density bottle co-sliding
    BRAND Relative density bottle co-sliding
    The absolute capacity is up to 0.001 ml, which is stated for each bottle (with individual certificate).
    from S$95.99
    Min. 4 days
  21. Specific gravity bottle with Terumo
    SANSYO Specific gravity bottle with Terumo
    Discontinued
  22. Specific gravity bottle
    AS ONE Specific gravity bottle
    Ideal for measuring the specific gravity of semi-fluids. It is a structure that can withstand the pressure required to completely fill the inside of the hydrometer with the degassed fluid. All parts are made by grinding to maintain high accuracy.
    As ONE Part Number  1-6458-01  Capacity (mL)  11.5  Material  Aluminum alloy  Dimension (mm)  Φ50×25 
    Discontinued
  23. Specific gravity cup (Pycnometer)
    SHEEN Specific gravity cup (Pycnometer)
    A metal specific gravity pycnometer (specific gravity cup) that can measure the specific gravity (density) of paints, varnishes and related products. The specific gravity (density) is calculated by subtracting the mass of the object to be measured filled in the pycnometer by the capacity of the p... Read More
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction