All Category

Colorimeters

View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction
  1. Photoelectric colorimeter
    APEL Photoelectric colorimeter
    A compact, general-purpose photoelectric colorimeter that can measure transmittance, absorbance, and concentration with a simple operation.
    Dimension (mm)  117×185×77  Power Supply  AC100~240V、50/60Hz、2W  Specification  Cuvette holder: 12.5 × 12.5 × 45mm 
    from S$1,499.00
    Min. 10 days
  2. Absorbance meter PiCOEXPLORER
    YAMATO SCIENTIFIC Absorbance meter PiCOEXPLORER
    A palm-sized absorbance meter that can be used anytime, anywhere. It can be used in various situations such as student training, field surveys, and measurements in a clean bench. A wide range of measurement applications such as protein and turbidity measurement at wavelengths of 400 to 660 nm. Th... Read More
    Mass (g)  200 (without battery)  Power Supply  3 x AAA batteries (included)  Manufacturer Product Code  300010  External Dimensions (Depth D x Width W x Height H) (mm)  70×150×30  Sensor  Detector: Red, Green, Blue  Language Display  Japanese English  Sample Amount  Minimum: 30μL  Range of Wavelength (nm)  Red:575-660、Green:455-630、Blue:400-540  Light Source  White LED 
    from S$1,599.00
    Min. 5 days
  3. Desktop type absorptiometer (multipurpose use)
    Hanna Instruments Desktop type absorptiometer (multipurpose use)
    Achieves high accuracy and stability by adopting an advanced optical system. Equipped with a new function absorbance mode. Sample measurement is possible by providing a calibration curve of arbitrary concentration and absorbance using the customer's own solution. It is possible to verify the ... Read More
    Wavelength (nm)  (Absorbance) 420, 466, 525, 575, 610  Resolution  (pH)0.01pH(±0.1mV)  Operating Temperature / Humidity Range  0 to 50 ° C, 95% (no condensation)  Mass (kg)  Dimensions (Length L x Width W x Thickness) (mm)  177×206×97  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3,799.00
    Min. 5 days
  4. Desktop type absorptiometer (for agriculture and hydroponics)
    Hanna Instruments Desktop type absorptiometer (for agriculture and hydroponics)
    Measure analysis items for fertilizer nutrient solution. Ammonia nitrogen, potassium, calcium, nitrate nitrogen, magnesium, sulfate, phosphate, pH (with digital electrode) Achieves high accuracy and stability by adopting an advanced optical system. Sample measurement is possible by providing a ca... Read More
    Wavelength (nm)  (Absorbance) 420, 466, 525  Resolution  (pH)0.01pH(±0.1mV)  Operating Temperature / Humidity Range  0 to 50 ° C, 95% (no condensation)  Mass (kg)  Dimensions (Length L x Width W x Thickness) (mm)  177×206×97  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2,999.00
    Min. 8 days
  5. Visible photometer (photoelectric colorimeter)
    WPA Visible photometer (photoelectric colorimeter)
    Simply insert a cuvette and press a button to easily measure absorbance (Abs) and transmittance (% T).
    Dimension (mm)  150×180×60  Data Output  RS-232C 
    from S$1,999.00
    Min. 4 days
  6. Absorbance meter RGB
    KYORITSU CHEMICAL-CHECK Lab. Absorbance meter RGB
    It is an absorptiometer that uses ED as a light source and is ideal for relative evaluation of colored solutions. Palm size (small and lightweight). At the time of measurement, select one wavelength from 615, 525, and 470 nm and measure the absorbance. * Since this product does not perform wavele... Read More
    TGK Part No.  211-80-97-11  Suitable Battery  3 AAA alkaline batteries  Memories number  50 items  Main Unit Dimensions (mm)  Approx. 145 x 68 x 48  Mass (g)  Approx. 210 (including batteries)  Optical Path Length (mm)  Cell: 20 
    from S$1,299.00
    Min. 8 days
  7. Desktop type absorptiometer (for aquaculture)
    Hanna Instruments Desktop type absorptiometer (for aquaculture)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  For aquaculture 
    from S$2,499.00
    Min. 24 days
  8. Desktop type absorptiometer (for boiler / ceiling tower)
    Hanna Instruments Desktop type absorptiometer (for boiler / ceiling tower)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  For boiler / cooling tower 
    from S$2,499.00
    Min. 24 days
  9. Portable absorptiometer + (hexavalent chromium)
    Hanna Instruments Portable absorptiometer + (hexavalent chromium)
    The HI 97723 and HI 97749 are portable absorptiometers that can easily measure the concentration of hexavalent chromium contained in water. HI 97723 measures high concentrations of hexavalent chromium (0 to 1000 μg / L) and low concentrations of hexavalent chromium (0 to 300 μg / L). The dedicate... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  10. Portable absorptiometer + (iron)
    Hanna Instruments Portable absorptiometer + (iron)
    The HI 97721 and HI 97746 are portable digital absorptiometers that measure iron. Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  11. Portable absorptiometer + (copper)
    Hanna Instruments Portable absorptiometer + (copper)
    The HI 97702 and HI 97747 are portable digital absorptiometers that measure high concentrations of copper (0.00-5.00 mg / L) or low concentrations of copper (0.000-1.500 mg / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to the m... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  12. Photoelectric colorimeter square cell specifications
    TOKYO PHOTOELECTRIC Photoelectric colorimeter square cell specifications
    A simple single-beam general-purpose colorimeter that is compact and has excellent cost performance. Light and durable. It is a handy type and has a battery specification, so it is convenient to carry outdoors. A 610nm filter is often used to measure transmission turbidity at about 100 degrees. N... Read More
    Dimensions, Width W x Height H x Depth D (mm)  72×86×191  Mass (g)  750  Included Accessories  Plastic 10mm square cell (set of 6) 
    from S$1,999.00
    Min. 10 days
  13. Desktop type absorptiometer (for environmental test)
    Hanna Instruments Desktop type absorptiometer (for environmental test)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  For environmental testing 
    from S$2,499.00
    Min. 24 days
  14. Desktop type absorptiometer (for drainage)
    Hanna Instruments Desktop type absorptiometer (for drainage)
    Achieves high accuracy and stability by adopting an advanced optical system. Equipped with a new function absorbance mode. Sample measurement is possible by providing a calibration curve of arbitrary concentration and absorbance using the customer's own solution. It is possible to verify the ... Read More
    Wavelength (nm)  (Absorbance) 420, 466, 525, 610  Resolution  (pH)0.01pH(±0.1mV)  Operating Temperature / Humidity Range  0 to 50 ° C, 95% (no condensation)  Mass (kg)  Dimensions (Length L x Width W x Thickness) (mm)  177×206×97  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4,399.00
    Min. 8 days
  15. Portable absorptiometer + (anionic surfactant)
    Hanna Instruments Portable absorptiometer + (anionic surfactant)
    The HI 97769 is a portable digital absorptiometer that measures anionic surfactants (0.00-3.50 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stab... Read More
    Measuring Range (mg/L)  0.00~3.50  Resolution (mg / L)  0.01  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Measuring Item  Anionic Surfactant (SDBS)  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Reagent  HI + 95769-01 (40 times)  Light Source  LED(610 nm)  Measurement Method  Methylene blue method  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  16. Portable absorptiometer + (chromaticity)
    Hanna Instruments Portable absorptiometer + (chromaticity)
    The HI 97727 is a portable digital absorptiometer that measures chromaticity. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories including a validator (stan... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  17. Portable absorptiometer + (cyanuric acid)
    Hanna Instruments Portable absorptiometer + (cyanuric acid)
    The HI 97722 is a portable digital absorptiometer that measures cyanuric acid (0-80 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. The ... Read More
    Operating Ambient Temperature (℃)  0~50  Measuring Range (mg/L)  0~80  Resolution (mg / L)  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  Measuring Item  CYA  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(525 nm)  Measurement Method  Nephelometry  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  18. Portable absorptiometer + (silver)
    Hanna Instruments Portable absorptiometer + (silver)
    The HI 97737 is a portable digital absorptiometer that measures silver (0.000 to 1.000 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. T... Read More
    Measuring Range (mg/L)  0.000~1.000  Resolution (mg / L)  0.001  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Measuring Item  Ag  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(575 nm)  Measurement Method  PAN method  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  19. Portable absorptiometer + (cyanide)
    Hanna Instruments Portable absorptiometer + (cyanide)
    The HI 97714 is a portable digital absorptiometer that measures cyanide (0.000 to 0.200 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. ... Read More
    Measuring Range (mg/L)  0.000~0.200  Resolution (mg / L)  0.001  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  Measuring Item  CN-  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(610 nm)  Measurement Method  Pyridine pyrazolone method  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  20. Portable absorptiometer + (manganese / iron)
    Hanna Instruments Portable absorptiometer + (manganese / iron)
    The HI 97742 is a portable digital absorptiometer that measures manganese / iron. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. The light sourc... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$979.90
    Min. 17 days
  21. Portable absorptiometer + (calcium / magnesium)
    Hanna Instruments Portable absorptiometer + (calcium / magnesium)
    The HI 97752 is a portable digital absorptiometer that measures calcium / magnesium. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. The light so... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$869.90
    Min. 17 days
  22. Portable absorptiometer + (zinc)
    Hanna Instruments Portable absorptiometer + (zinc)
    The HI 97731 is a portable digital absorptiometer that measures zinc. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. The light source is changed... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  23. Portable absorptiometer + (nitrate nitrogen)
    Hanna Instruments Portable absorptiometer + (nitrate nitrogen)
    The HI 97728 is a portable digital absorptiometer that measures the concentration of nitrate nitrogen (0.0-30.0 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type w... Read More
    Measuring Range (mg/L)  0.0~30.0  Resolution (mg / L)  0.1  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  Measurement Method  Cadmium reduction method  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(525 nm)  Measuring Item  NO3-N  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  24. Release agent dilution factorizer
    TOKYO PHOTOELECTRIC Release agent dilution factorizer
    100 calibration with one push In addition to the standard 10 mm square cell that can be used without worrying about external light, a transparent pipe with an outer diameter of 12Φ can also be used. The power supply can be an AC adapter, USB, or AA battery. Measure the liquid concentration and di... Read More
    Dimensions, Width W x Height H x Depth D (mm)  128×55×113  Mass (g)  760  Measurement Wavelength (μm)  Standard for turbidity 660 
    from S$2,999.00
    Min. 10 days
  25. Desktop type absorptiometer (for pools and hot springs)
    Hanna Instruments Desktop type absorptiometer (for pools and hot springs)
    Achieves high accuracy and stability by adopting an advanced optical system. Equipped with a new function absorbance mode. Sample measurement is possible by providing a calibration curve of arbitrary concentration and absorbance using the customer's own solution. The unit is Abs. Select the w... Read More
    Mass (kg)  Data retention  1000 data (only manual save)  LCD size  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  177×206×97  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2,599.00
    Min. 24 days
  26. Photoelectric Colorimeter AP-1000M
    APEL Photoelectric Colorimeter AP-1000M
    As ONE Part Number  1-6690-11  Sample Volume (mL)  1.0  Dimension (mm)  120×180×70  Display  3 1/2 digit LCD  Mass (g)  About 800  Measuring Accuracy  ±2%T 
    from S$2,999.00
    Min. 13 days
  27. Portable absorptiometer + (nitrite)
    Hanna Instruments Portable absorptiometer + (nitrite)
    The HI 97707 and HI 97708 are portable digital absorptiometers that measure nitrite (0-600 μg / L, or 0-150 mg / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product wit... Read More
    Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  28. Portable absorptiometer + (calcium hardness)
    Hanna Instruments Portable absorptiometer + (calcium hardness)
    The HI 97720 is a portable digital absorptiometer that measures calcium hardness. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories including a validator (... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  29. Portable itemized + absorptiometer
    Hanna Instruments Portable itemized + absorptiometer
    The HI 97725 is a portable digital residual chlorine meter that can measure low concentrations of free / total chlorine as well as pH and cyanuric acid. It is the best one to check the effect of the fungicide used for the control of Legionella bacteria. Advanced optical system with beam splitter ... Read More
    Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(525 nm)  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$1,199.00
    Min. 17 days
  30. Portable absorptiometer + (phosphorus)
    Hanna Instruments Portable absorptiometer + (phosphorus)
    The HI 97706 is a portable digital absorptiometer that measures phosphorus (0.0 to 15.0 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories includin... Read More
    Measuring Range (mg/L)  0.0~15.0  Resolution (mg / L)  0.1  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Measurement Method  Amino acid method  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(525 nm)  Measuring Item  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  31. Portable absorptiometer + (potassium)
    Hanna Instruments Portable absorptiometer + (potassium)
    The HI 97750 is a portable digital absorptiometer that measures potassium (0.0-20.0 mg / L; 10-100 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessori... Read More
    Measuring Range (mg/L)  0.0~20.0 : 10~100  Resolution (mg / L)  0.1 : 1  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Measuring Item  Light Source  LED(466 nm)  Measurement Method  Tetraphenylborate turbidimetric method  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  32. Portable absorptiometer + (phosphate)
    Hanna Instruments Portable absorptiometer + (phosphate)
    The HI 97713 and HI 97717 are portable digital absorptiometers that measure low concentrations of phosphohydrochloric acid (0.00-2.50 mg / L) or high concentrations of phosphate (0.0-30.0 mg / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected ... Read More
    Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  Measuring Item  PO43-  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  33. Portable absorptiometer + (nickel)
    Hanna Instruments Portable absorptiometer + (nickel)
    The HI 97726 and HI 97740 are portable digital absorptiometers that measure low concentrations of nickel (0.000 to 1.000 mg / L) or high concentrations of nickel (0.00 to 7.00 g / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  34. Portable absorptiometer + (manganese)
    Hanna Instruments Portable absorptiometer + (manganese)
    The HI 97709 and HI 97748 are portable digital absorptiometers that measure high concentrations of manganese (0.0-20.0 mg / L) or low concentrations of manganese (0-300 μg / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to the me... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  35. Portable absorptiometer + (silica)
    Hanna Instruments Portable absorptiometer + (silica)
    The HI 97705 and HI 97770 are portable digital absorptiometers that measure low concentrations of silica (silicon dioxide) (0.00-2.00 mg / L) or high concentrations of silica (silicon dioxide) (0-200 mg / L). .. Please check the measurement range, etc. The dedicated reagent used for measurement c... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  36. Portable absorptiometer + (fluoride)
    Hanna Instruments Portable absorptiometer + (fluoride)
    The HI 97729 and HI 97739 are portable digital absorptiometers that measure low and high fluoride concentrations (0.00 to 2.00 mg / L) and high concentrations (0.0 to 20.0 mg / L). Please check the measurement range, etc. The dedicated reagent used for measurement can be selected according to the... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  37. Portable absorptiometer + (magnesium hardness)
    Hanna Instruments Portable absorptiometer + (magnesium hardness)
    The HI 97719 is a portable digital absorptiometer that measures magnesium hardness (0.00 to 2.00 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories... Read More
    Measuring Range (mg/L)  0.00 ~ 2.00  Resolution (mg / L)  0.01  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  Measuring Item  CaCO3 conversion  RoHS directive (corresponding to 10 substances)  Correspondence  Measurement Method  EDTA colorimetry  Light Source  LED(525 nm)  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  38. Portable absorptiometer + (iodine)
    Hanna Instruments Portable absorptiometer + (iodine)
    The HI 97718 is a portable digital absorptiometer that measures iodine (0.0 to 12.5 mg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories including a ... Read More
    Measuring Range (mg/L)  0.0~12.5  Resolution (mg / L)  0.1  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Mass (g)  380  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Measurement Method  DPD method  Measuring Item  I2  Light Source  LED(525 nm)  Memory Capacity  Up to 50 data automatically  Relative Humidity (% RH)  under 100 
    from S$879.90
    Min. 17 days
  39. Portable absorptiometer + (aluminum)
    Hanna Instruments Portable absorptiometer + (aluminum)
    The HI 97712 is a portable digital absorptiometer that measures aluminum. The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) Advanced optical system with beam splitter improves reproducibility and stability. The light source is cha... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$879.90
    Min. 17 days
  40. Portable absorptiometer + (hydrazine)
    Hanna Instruments Portable absorptiometer + (hydrazine)
    The HI 97704 is a portable digital absorptiometer that measures hydrazine (0-400 μg / L). The dedicated reagent used for measurement can be selected according to the measurement frequency. (Sold separately) There is a product with only the main body and a kit type with accessories including a val... Read More
    Measuring Range  0~400 (μg/L・ppb)  Operating Ambient Temperature (℃)  0~50  LCD panel  128 x 64 pixels with backlight  Dimensions (Length L x Width W x Thickness) (mm)  142.5×102.5×50.5  Resolution  1μg/L  Mass (g)  380  Waterproof  Body case: IP67  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED(466 nm)  Measuring Item  N2H4  Memory Capacity  Up to 50 data automatically  Measurement Method  p-dimethylaminobenzaldehyde method  Relative Humidity (% RH)  under 100  Accuracy  ± 4% + FS (full scale) (25 ℃) 
    from S$879.90
    Min. 17 days
View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction