All Category

UV Ray Measuring Supplies

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Pocket Size UV ​​intensity Meter
    Mother Tool Pocket Size UV ​​intensity Meter
    It is a compact and lightweight size easy-to-operate UV intensity meter. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that inclu... Read More
    Dimensions, Width W x Height H x Depth D (mm)  45×120×20  Measurement Wavelength  250~390nm  Response Time  About 0.4 seconds / time  Resolution  1μW/cm2、0.01mW/cm2  Included Accessories  Battery, instruction manual  Mass (g)  About 160  Accuracy  ±(4%F.S+2dgt) 
    from S$199.90
    Min. 2 days
  2. SD card type UV intensity meter
    KENIS SD card type UV intensity meter
    It is an ultraviolet intensity meter that can measure and record both UV-A and UV-C by exchanging the sensor. Data can be saved to the built-in SD card.
    Power Supply  AA alkaline battery x 6 (included)  Measurement Wavelength  240~390nm  Cable Length (m)  Included Accessories  SD card (2GB) x 1 
    from S$999.00
    Min. 2 days
  3. Digital UV Intensity Meter
    Mother Tool Digital UV Intensity Meter
    An ultraviolet intensity meter that can measure UVA / B. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS ca... Read More
    Resolution  1μW/cm2(0~1999)  Measurement Wavelength  290nm~390nm  Power Supply  006P(9V)×1  Cable Length (m)  About 100  Mass (g)  About 230  Sensor  Photodiode  Accuracy  ±(4%fs+2dgt) 
    from S$299.90
    Min. 2 days
  4. Functional Fluorescent Glass (Luminous)
    AS ONE Functional Fluorescent Glass (Luminous)
    It can convert weak light in the ultraviolet region (200 to 400 nm) into visible light. Since it changes ultraviolet light to visible light with high efficiency, it emits even weak light. There is almost no deterioration even if it is irradiated with ultraviolet rays for a long time. Since it is ... Read More
    from S$199.90
    Min. 12 days
  5. Digital UV Intensity Meter
    KENIS Digital UV Intensity Meter
    A compact and lightweight UV intensity meter that is convenient to carry.
    Main Unit Dimensions (mm)  70×25×131  Measurement Wavelength  290~390nm  Cable Length (m)  Mass (g)  230  Measurement Range  0~1999/2000~19990μW/cm2  Resolution  1/10μW/cm2  Sensor Dimensions (mm)  170×45×32  Accuracy  ±(4%FS+2dgt)  Power Supply  006P (9V) battery x 1 included 
    from S$329.90
    Min. 2 days
  6. UV intensity meter
    CUSTOM UV intensity meter
    It can measure ultraviolet rays from 290 nm (UVA) to 390 nm (UVB). With zero function. UV measurement at work sites and schools.
    Range of Wavelength (nm)  (Sensitivity) 290-390  Resolution  1/10μW/cm2  Range (μW / cm 2 1999/19990  Mass (g)  220  Trusco Part No.  406-9218  Dimensions (Width x Depth x Height) (mm)  70×25×131  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Stacked 9V battery x 1 (sold separately) 
    from S$559.90
    Min. 2 days
  7. Mini Pocket UV Intensity Meter
    FUSO Mini Pocket UV Intensity Meter
    A small and lightweight UV intensity meter. Highly accurate measurement is possible because it has a zero adjustment function. Data management is easy because it has a data hold function.
    Operation Environment  0-40 ℃, 80% RH or less  Dimensions, Length L x Width W x Depth D (mm)  133×48×27  Display Resolution  1μW/cm2、0.01mW/cm2  Measuring Range  290-390mm (UVA, UVB region)  Sampling Cycle  3 seconds  Display  3.75 digit LCD  Power Supply  AAA battery x 2  Battery Life  About 50 hours  Mass (g)  Approximately 90 (including batteries)  Measurement Method  Photo diode  Accuracy  ± 5% + 2dgt (at 20mW / cm 2
    from S$359.90
    Min. 5 days
  8. Digital UV intensity meter
    TASCO Digital UV intensity meter
    from S$299.90
    Min. 5 days
  9. Pocket size UV intensity meter
    TASCO Pocket size UV intensity meter
    from S$199.90
    Min. 5 days
  10. Digital UV intensity meter (UVA / UVB)
    FUSO Digital UV intensity meter (UVA / UVB)
    The ultraviolet wavelength range covers 290 mm to 390 mm (UVA and UVB regions). High-precision measurement of 1999 μW / cm 2 or less in the Lo range. The sensor is a separate type that is easy to use.
    Sensor Dimensions (mm)  (Head) 32 × Φ45, (Body) 125 × Φ24  Accuracy  (Lo)±4%F.S.+2dgt、(Hi)±4%F.S.+2dgt  Power Supply  006P (9V) battery x 1  Operation Environment  0~50℃、0~80%RH  Cable Length (m)  Sampling Cycle  1 time / sec  Dimensions (H x W x D) (mm)  131×70×25  Measuring Range  290-390mm (UVA, UVB region)  Display  3.5 digit LCD  Mass (g)  Approximately 251 (including batteries)  Measurement Method  Photo diode 
    from S$469.90
    Min. 5 days
  11. Digital UV intensity meter (with SD throttle)
    Mother Tool Digital UV intensity meter (with SD throttle)
    Temperature can be measured with a k / J type thermocouple sensor (k thermocouple sensor sold separately) Various measurement modes. (Data hold / Max / Min display) With a backlight, it is convenient for measurement in dark places. * J thermocouple sensor is not available. [Products with a calibr... Read More
    Mass (g)  About 489  Data Output  SD card, RS232C, USB output  Outer Dimensions, Width W x Depth D x Height H (mm)  68×45×177 
    from S$879.90
    Min. 6 days
  12. UV intensity meter
    KENIS UV intensity meter
    Ultraviolet intensity meter with data hold function.
    Measurement Wavelength  290~390nm  Sensor Dimensions (mm)  170×45×32  Cable Length (m)  1.5  Mass (g)  380  Main Unit Dimensions (mm)  68×30×200  Power Supply  006P (9V) battery x 1 included  Measurement Range  0~1.999/0~19.99mW/cm2  Resolution  0.001/0.01mW/cm2  Accuracy  ±(4%FS+2dgt) 
    from S$459.90
    Min. 4 days
  13. UV meter
    ESCO UV meter
    Esco Part No.  EA712AB-1 
    from S$579.90
    Min. 6 days
  14. Care Follow Tape Anti Slip Tape
    Japan Green Cross Care Follow Tape Anti Slip Tape
    Water resistant, transparent type indoor non-slip tape. Easy installation by cutting and pasting with a special base material and high-performance adhesive. A soft type that fits comfortably in the hand and is easy on bare feet, has excellent water resistance, and is ideal for use in bathtubs and... Read More
    Operating Temperature Range (℃)  0~70  Dimensions, W (mm) x L (m)  40×5  As ONE Part Number  61-3421-12  Material  Envi sheet  Type  Non-slip tape 405 
    from S$48.99
    Min. 11 days
  15. RS-232C digital output cable
    SIBATA SCIENTIFIC TECHNOLOGY RS-232C digital output cable
    ・Optional parts for outputting data from the RS232C line of digital illuminance meter CANA-0010 type.・Please prepare separate communication software for sending and receiving data.
    Suitable for  For CANA-0010 type 
    from S$149.90
    Min. 5 days
  16. LED compatible UV label 100 pieces
    NiGK LED compatible UV label 100 pieces
    It changes color clearly when exposed to ultraviolet rays. Irreversibility that does not return to the original color once it changes color. It is a seal type and can be used simply by attaching it to the measurement target. It also supports the wavelength range of 365 nm and above, which was low... Read More
    Dimension (mm)  10×10  Discoloration  White → blue 
    from S$119.90
    Min. 4 days
  17. UV intensity meter
    KENIS UV intensity meter
    A small UV intensity meter that measures the total intensity of UV-A / UV-B waves. With zero correction function, the measured value is displayed on the large LCD screen. Measures the UV intensity in the UVA / B range of 290 to 390 nm.
    Power Supply  2 AAA batteries (included)  Measurement Wavelength  290~390nm  Dimension (mm)  48×23×133  Mass (g)  About 90  Function  Auto power off hold  Measuring Item  UV intensity  Light Receiving Element  UV photodiode  Accuracy  ±(4%FS+2dgt) 
    from S$299.90
    Min. 4 days
  18. AC power supply unit
    SIBATA SCIENTIFIC TECHNOLOGY AC power supply unit
    ・AC power supply unit for digital illuminance meter CANA-0010 type.・CANA-0010 type can be used with AC power.
    Suitable for  For CANA-0010 type 
    from S$329.90
    Min. 5 days
  19. Reflector Flexible (R) ECO
    AS ONE Reflector Flexible (R) ECO
    It can be easily installed by simply removing the adhesive tape on the back side and pasting it. The support has a flexible T-shaped mounting structure that can be installed on any surface, so it can be installed on flat or curved surfaces.
    from S$56.99
    Min. 7 days
  20. UV Test Paper (Irreversible)
    AS ONE UV Test Paper (Irreversible)
    The label changes color in response to ultraviolet rays, and the discolored label cannot be restored. A special adhesive is attached to the back side for easy sticking and use. * We do not deliver to private homes (detached houses / apartments).
    Dimension (mm)  Φ18 
    from S$77.99
    Min. 2 days
  21. 100 UV labels
    NiGK 100 UV labels
    When it receives ultraviolet rays, it develops a color from colorless to colored, and you can confirm the irradiation of ultraviolet rays by the change in color. Discoloration is irreversible, and once discolored, the color does not return to its original state, but it fades over time. Four types... Read More
    from S$77.99
    Min. 4 days
  22. Digital UV intensity meter
    ESCO Digital UV intensity meter
    * The attached battery is a test battery, so please purchase a new one. Ideal for controlling and checking UV intensity. Since it is a separate type, it is possible to make a child that points the light receiving part toward the light source while looking at the liquid crystal display, and it is ... Read More
    from S$389.90
    Min. 2 days
  23. Digital UV intensity meter (UVA / UVB)
    FUSO Digital UV intensity meter (UVA / UVB)
    Data hold, maximum / minimum value recording function. Since RS-232C communication is possible, data can be managed in the field or in research.
    Sensor Dimensions (mm)  (Head) 32 × Φ45, (Body) 125 × Φ24  Accuracy  (Lo)±4%F.S.+2dgt、(Hi)±4%F.S.+2dgt  Operation Environment  0-50 ℃, 85% RH or less  Power Supply  006P (9V) battery x 1  Cable Length (m)  Sampling Cycle  2.5 times / sec  Dimensions (H x W x D) (mm)  200×68×30  Measuring Range  290-390mm (UVA, UVB region)  Display  4-digit LCD  Mass (g)  Approx. 220 (including batteries)  Measurement Method  Photo diode  Interface  RS-232C 
    from S$599.90
    Min. 5 days
  24. USB power supply unit
    SIBATA SCIENTIFIC TECHNOLOGY USB power supply unit
    ・USB power supply unit for digital illuminance meter CANA-0010 type.・The CANA-0010 type can be used with a USB power supply.
    Suitable for  For CANA-0010 type 
    from S$329.90
    Min. 5 days
  25. Digital UV intensity meter
    CUSTOM Digital UV intensity meter
    An interface-compatible digital UV intensity meter that can measure up to 19.99 mW / cm 2. It has a data hold function that calls the maximum and minimum values and fixes the measurement data.
    Power Supply  006P (9V) dry battery x 1  Mass (g)  About 300 
    Discontinued
  26. UV intensity meter
    KENIS UV intensity meter
    A pocket-sized digital illuminometer / ultraviolet intensity meter. Measures the UV intensity in the UVA / B range from 290 to 390 nm.
    Measuring Range  0 to 4,000μW / cm2 or 40mW / cm2  Dimension (mm)  48×27×133  Power Supply  AAA battery x 2  Mass (g)  Approximately 100 (including batteries)  Function  Auto power off, hold  Measuring Item  UV intensity  Light Receiving Element  UV photodiode  Accuracy  ±4%+2dgt 
    Discontinued
  27. UV roll winding
    AS ONE UV roll winding
    As ONE Part Number  1-6007-02  Dimension (mm)  13×30 
    Discontinued
  28. Non-slip tape SV-55 series
    Japan Green Cross Non-slip tape SV-55 series
    Discontinued
  29. UV scale (ultraviolet light distribution measurement film) sheet type
    Fujifilm UV scale (ultraviolet light distribution measurement film) sheet type
    A sheet type with UV scale cut in advance.
    Length (mm)  200  Suitable Wavelength (nm)  200~420  Width (mm)  270 
    Discontinued
  30. UV intensity meter
    CUSTOM UV intensity meter
    Wavelength sensitivity: A digital UV intensity meter that can measure up to 19.99 mW / cm 2 in the range of 300 to 400 nm. Wavelength sensitivity characteristics: 300-400 nm With HOLD function that displays the measured value fixedly. With MAX (maximum value) / MIN (minimum value) memory function... Read More
    Over Range Display  "-----"Show  Resolution  0.1μW/cm2、0.001mw/cm2、0.01mw/cm2  Measurement Range  199.9μW/cm2、1.999mw/cm2、19.99mw/cm2  Sampling  2.5 times / sec  Display  3.5 digit LCD display  Trusco Part No.  756-7481  Power Supply  9V battery x 1  Mass (g)  About 335  Sensor  UV sensor  Feature  Wavelength sensitivity: 300-400nm  Measuring Accuracy  ±(2%FS+2dgt) 
    Discontinued
  31. Pokegi UV intensity meter
    JEFCOM (DENSAN) Pokegi UV intensity meter
    The intensity of ultraviolet rays can be easily measured. A pocket-sized, compact, high-performance tester. Easy-to-read LCD display. Auto power off function. Can be operated for a long time. Battery low display. With a convenient case. Photocatalyst data measurement (air purification, antibacter... Read More
    Mass (kg)  0.1 (including battery)  Dimension (mm)  133×48×23  Suitable Battery  2 x AAA batteries  Measurement Wavelength  290-390nm ultraviolet region (UV-A, B) 
    Rating:
    80%
    Discontinued
  32. UV scale (UV light distribution measurement film) Roll type
    Fujifilm UV scale (UV light distribution measurement film) Roll type
    It is a film that responds to ultraviolet rays and changes its color intensity according to the amount of light. Easily visualize the distribution of UV light. Lineup of 3 types according to the integrated light intensity.
    Suitable Wavelength (nm)  200~420  Width (mm)  270  Length (m) 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction