All Category

Cartridge Filters

A cartridge filter is a filter used to filter industrial water, well water, iron rust, and the like. Made of polypropylene, it has excellent chemical resistance. There are various types of cartridge filters, which can be selected depending on the application, such as peractive carbon filters that excel in odor removal, liquids, and oil fuels. In addition, a filter wound up in a thread form is characterized by the fact that the liquid to be filtered passes in a spiral shape, so that the filter has a long life and removes impurities well.
View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction
  1. Manifold KM series
    ADVANTEC Manifold KM series
    A manifold used when filtering multiple samples at the same time. * Wrap sealing tape around the tapered thread for piping.
    Suction diameter (Φmm)  11 (1/4 inch PT)  Material  SUS304  Valve  Three-way cock 
    from S$1,999.00
    Min. 5 days
  2. Combination Jet Manifold
    AS ONE Combination Jet Manifold
    It is a double manifold for viable cell count test. Compact design that connects directly to the Microsalt / e.jet pump. The quick connection makes it easy to attach and detach the tube. Compatible with various containers and funnels by replacing the filter base.
    from S$489.90
    Min. 12 days
  3. Vacuum Filtration Filter Holder
    ADVANTEC Vacuum Filtration Filter Holder
    A filter holder compatible with 25/47 / 90 mm membrane filters. KGS-47-TF is a specification that the filter surface does not stick even if autoclave sterilization is performed with the filter set.
    Rating:
    100%
    from S$249.90
    Min. 2 days
  4. Lens Cleaning Tissue 105
    Whatman Lens Cleaning Tissue 105
    The ability to wipe off moisture and grease on the surface of lenses etc. is outstanding. The soft surface ensures that moisture and oil are removed without damaging the surface of glass, quartz or plastic lenses and optics. It is resistant to fluff and does not use silicone or other additives.
    Grade  105 
    Rating:
    67%
    from S$67.99
    Min. 2 days
  5. Plastic Filter Holder
    ADVANTEC Plastic Filter Holder
    Suitable for filtration of chemicals that dislike contact with metals and filtration of corrosive solutions. It is used in the biochemical field such as filtration sterilization and particle removal of nucleic acids, proteins, enzyme solutions, etc.
    Maximum Operating Temperature (℃)  80 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  6. Funnel
    SIBATA SCIENTIFIC TECHNOLOGY Funnel
    Capacity (mL)  80  Suitable for  For Φ25mm 
    from S$89.99
    Min. 4 days
  7. Support Screen SUS316
    SIBATA SCIENTIFIC TECHNOLOGY Support Screen SUS316
    Suitable for  For Φ25mm  Material  SUS316 
    from S$77.99
    Min. 5 days
  8. Compact cartridge filter
    ADVANTEC Compact cartridge filter
    from S$49.99
    Min. 12 days
  9. PP Filter Holder
    AS ONE PP Filter Holder
    A filter holder made of PP (polypropylene) with excellent chemical resistance.
    As ONE Part Number  3-6736-01  Filter Diameter (Φmm)  47  Material (Main Unit)  PP  Material (O-ring)  Silicon  Size (mm)  Φ60×52 
    from S$79.99
    Min. 2 days
  10. Polysulfone holder
    ADVANTEC Polysulfone holder
    An inexpensive and easy-to-use plastic holder for vacuum filtration. ● A vacuum filter consisting of a funnel with a scale, a support screen, an O-ring, a rubber stopper, and a base. ● Made of polysulfone resin, it has excellent mechanical properties and can be autoclaved repeatedly.
    Pre-filter Diameter (Φmm)  41  Filter Diameter (Φmm)  47 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  11. Mini-Salto (membrane filter)
    Sartorius Japan Mini-Salto (membrane filter)
    It has a wide effective filtration area, achieves a high flow rate with a light force, and is color-coded according to the difference in pore size to prevent mistakes. We have a lineup of various membrane materials according to the application. The installation can be used by securely connecting ... Read More
    from S$97.99
    Min. 3 days
  12. Clamp
    SIBATA SCIENTIFIC TECHNOLOGY Clamp
    Suitable for  For Φ25mm 
    from S$32.99
    Min. 5 days
  13. Nuclepore membrane filter
    KENIS Nuclepore membrane filter
    A membrane filter manufactured by the track etch method. The hole diameter is uniform and the resistance is high. Particle analysis is possible because it captures and removes microorganisms and fine particles larger than the pore size. It has no biological activity and has extremely low protein ... Read More
    Heat Resistance Temperature (℃)  140  Membrane  6-11μm thick  Material  Hydrophilic polycarbonate (PC) 
    from S$329.90
    Min. 6 days
  14. Glass Filter Holder
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Holder
    Suitable for  For Φ25mm 
    from S$89.99
    Min. 5 days
  15. Plastic holder
    ADVANTEC Plastic holder
    It is suitable for the filtration of chemical solutions that do not contact metals, and for the filtration of corrosive solutions. The IN side is designed to be open-faced, so that particles can be captured uniformly on the filter surface and used for the inspection and analysis of particles and... Read More
    Effective filtration area (cm2 13.5  Filter Diameter (Φmm)  47  Maximum Operating Temperature (℃)  80 
    from S$78.99
    Min. 2 days
  16. Glass filter crucible type
    SANSYO Glass filter crucible type
    from S$32.99
    Min. 6 days
  17. Glass Filter Base
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base
    Suitable for  For Φ25mm 
    from S$159.90
    Min. 5 days
  18. Membrane Filter
    AS ONE Membrane Filter
    Convenient individual wrapping specifications without worrying about contamination.
    from S$139.90
    Min. 14 days
  19. Funnel (for Filter Holder)
    ADVANTEC Funnel (for Filter Holder)
    Material  Hard glass 
    from S$109.90
    Min. 4 days
  20. Filter holder for vacuum filtration (glass type)
    ADVANTEC Filter holder for vacuum filtration (glass type)
    It is used when conducting microbiological tests, fine particle tests, etc. The effective filtration area is designed so that the mesh of the membrane filter with ruled lines (grid at 3.1 mm intervals) is 100.
    Capacity (mL)  (Funnel) 320  Effective filtration area (cm2 9.6  Filter Size (mm)  Φ47 
    from S$339.90
    Min. 2 days
  21. Polysulfone holder Φ47mm
    ADVANTEC Polysulfone holder Φ47mm
    An easy-to-use plastic holder for vacuum filtration. Membrane filtration can be done more easily. Made of polysulfone resin, it has excellent mechanical strength and heat resistance, and can be repeatedly autoclaved (121 ° C for 20 minutes).
    contact diameter (mm)  (Tube connector) 11.5  Effective filtration area (cm2 13.5  Pre-filter Diameter (Φmm)  41  Filter Diameter (Φmm)  47  Material  Polysulfone 
    from S$139.90
    Min. 15 days
  22. Filter holder funnel
    SANSYO Filter holder funnel
    Ideal for microbiological inspection, fine particle inspection, and measurement of suspended substances by suction filtration.
    Flange Inner Diameter (Φmm)  37  Flange Outer Diameter (Φmm)  57  Capacity (mL)  300  body outer diameter x height (mm)  75×123 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  23. Compact cartridge filter
    ADVANTEC Compact cartridge filter
    from S$87.99
    Min. 12 days
  24. Support screen (for filter holder)
    ADVANTEC Support screen (for filter holder)
    Parts Name  Support screen  Material  SUS316 
    from S$89.99
    Min. 2 days
  25. PTFE gasket (for filter holder)
    ADVANTEC PTFE gasket (for filter holder)
    Material  PTFE  Parts Name  PTFE gasket 
    from S$19.99
    Min. 24 days
  26. PTFE packing for Φ25mm
    SIBATA SCIENTIFIC TECHNOLOGY PTFE packing for Φ25mm
    Suitable for  For Φ25mm  Material  PTFE 
    from S$19.99
    Min. 5 days
  27. Silicone Stopper
    SIBATA SCIENTIFIC TECHNOLOGY Silicone Stopper
    Suitable for  For Φ25mm  Material  Silicon 
    from S$24.99
    Min. 4 days
  28. Plastic holder
    ADVANTEC Plastic holder
    Suitable for filtration of chemicals that dislike contact with metals and filtration of corrosive solutions. It is highly resistant to most chemicals and does not contaminate ultra-high purity acids, alkalis, organic solvents and other chemicals.
    Maximum Operating Pressure (MPa)  0.29(25℃)  Maximum Operating Temperature (℃)  121 
    from S$179.90
    Min. 12 days
  29. Nuclepore membrane filter
    Whatman Nuclepore membrane filter
    A membrane filter manufactured by the track etch method. The hole diameter is uniform and the resistance is high. Particle analysis is possible because it captures and removes microorganisms and fine particles larger than the pore size. It has no biological activity and has extremely low protein ... Read More
    Heat Resistance Temperature (℃)  140  Membrane  6-11μm thick  Material  Hydrophilic polycarbonate (PC)  Feature  Optical properties: translucent (smooth) 
    Rating:
    100%
    from S$399.90
    Min. 6 days
  30. SPC glass filter base
    SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base
    Suitable for  For Φ25mm  Material  PTFE coat  Ground Joint  SPC-29 
    from S$199.90
    Min. 5 days
  31. Filter holder (screw type)
    SIBATA SCIENTIFIC TECHNOLOGY Filter holder (screw type)
    A filter with a glass filter sandwiched between a glass head and a polypropylene funnel. Since it is a screw type, it can be easily assembled and disassembled, and each part has a structure that is easy to clean.
    Pore Diameter (μm)  160~250 
    from S$199.90
    Min. 4 days
  32. Clamp (for filter holder)
    ADVANTEC Clamp (for filter holder)
    Material  Aluminum alloy  Parts Name  Clamp 
    from S$58.99
    Min. 5 days
  33. Glass base for 2-stage filtration with 47mm SUS support screen
    SIBATA SCIENTIFIC TECHNOLOGY Glass base for 2-stage filtration with 47mm SUS support screen
    It is an optional part of the glass filter holder. By connecting to the SUS316 support screen type, two-stage filtration is possible. By combining with the same Φ47mm size filter holder, you can filter using two types of filter paper at once. You can reduce the time and labor of cleaning and grea... Read More
    Mass (kg)  0.1  Dimension (mm)  47  Width W (mm)  56  Depth D (mm)  56  Height H (mm)  80  Base  SUS316 
    from S$299.90
    Min. 4 days
  34. Suction Filter Holder
    Sartorius Japan Suction Filter Holder
    Capacity (mL)  Funnel receiver flask / 250  Material  PC (polycarbonate) 
    from S$179.90
    Min. 4 days
  35. Simple Filter
    AS ONE Simple Filter
    Diameter x height (mm)  Φ115×90 
    from S$35.99
    Min. 4 days
  36. Sterifil 500 holder 47mm 1/Pk 1PK
    AS ONE Sterifil 500 holder 47mm 1/Pk 1PK
    Height (cm)  14.5  Effective filtration area (cm2 15.2  Filter Diameter (Φmm)  47  Diameter (Φcm)  8.5  Material (Seal)  Silicon 
    from S$289.90
    Min. 14 days
  37. SPC filter holder set Glass filter type
    SIBATA SCIENTIFIC TECHNOLOGY SPC filter holder set Glass filter type
    It is a filter holder for filter Φ47mm, and a glass filter (P160) is welded to the filter base. Since all the parts connected to the filtrate are made of glass, it is suitable for filtration in metal analysis that avoids contact with stainless steel. The filter bottle is an SPC storage bottle tha... Read More
    As ONE Part Number  2-257-02  Connection Bore Diameter (Φmm)  8 (Rubber stop diameter)  Specification  For membrane filter Φ47mm 
    from S$589.90
    Min. 5 days
  38. Track-Etched Membrane PCTE
    GVS Track-Etched Membrane PCTE
    Since the holes penetrate the PC film, particles larger than the hole diameter are surely captured on the surface. Made of PC (polycarbonate). Hydrophilic, round.
    Material  PC (polycarbonate) 
    from S$169.90
    Min. 6 days
  39. Glass filter Allin tube type
    SANSYO Glass filter Allin tube type
    Plate Diameter (Φmm)  20  Capacity (mL)  30  Diameter, Bottom Part (Φmm) 
    from S$86.99
    Min. 6 days
  40. Parts for filter holder 90
    SANSYO Parts for filter holder 90
    from S$8.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction