All Category

Glass Filter Holders

View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction
  1. Vacuum Filtration Filter Holder
    ADVANTEC Vacuum Filtration Filter Holder
    A filter holder compatible with 25/47 / 90 mm membrane filters. KGS-47-TF is a specification that the filter surface does not stick even if autoclave sterilization is performed with the filter set.
    Rating:
    100%
    from S$249.90
    Min. 2 days
  2. Funnel
    SIBATA SCIENTIFIC TECHNOLOGY Funnel
    Capacity (mL)  80  Suitable for  For Φ25mm 
    from S$89.99
    Min. 4 days
  3. Support Screen SUS316
    SIBATA SCIENTIFIC TECHNOLOGY Support Screen SUS316
    Suitable for  For Φ25mm  Material  SUS316 
    from S$77.99
    Min. 5 days
  4. Clamp
    SIBATA SCIENTIFIC TECHNOLOGY Clamp
    Suitable for  For Φ25mm 
    from S$32.99
    Min. 5 days
  5. Glass Filter Holder
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Holder
    Suitable for  For Φ25mm 
    from S$89.99
    Min. 5 days
  6. Glass Filter Base
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base
    Suitable for  For Φ25mm 
    from S$159.90
    Min. 5 days
  7. Glass filter crucible type
    SANSYO Glass filter crucible type
    from S$32.99
    Min. 6 days
  8. Funnel (for Filter Holder)
    ADVANTEC Funnel (for Filter Holder)
    Material  Hard glass 
    from S$109.90
    Min. 4 days
  9. Filter holder for vacuum filtration (glass type)
    ADVANTEC Filter holder for vacuum filtration (glass type)
    It is used when conducting microbiological tests, fine particle tests, etc. The effective filtration area is designed so that the mesh of the membrane filter with ruled lines (grid at 3.1 mm intervals) is 100.
    Capacity (mL)  (Funnel) 320  Effective filtration area (cm2 9.6  Filter Size (mm)  Φ47 
    from S$339.90
    Min. 2 days
  10. PTFE packing for Φ25mm
    SIBATA SCIENTIFIC TECHNOLOGY PTFE packing for Φ25mm
    Suitable for  For Φ25mm  Material  PTFE 
    from S$19.99
    Min. 5 days
  11. Silicone Stopper
    SIBATA SCIENTIFIC TECHNOLOGY Silicone Stopper
    Suitable for  For Φ25mm  Material  Silicon 
    from S$24.99
    Min. 4 days
  12. SPC glass filter base
    SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base
    Suitable for  For Φ25mm  Material  PTFE coat  Ground Joint  SPC-29 
    from S$199.90
    Min. 5 days
  13. Filter holder (screw type)
    SIBATA SCIENTIFIC TECHNOLOGY Filter holder (screw type)
    A filter with a glass filter sandwiched between a glass head and a polypropylene funnel. Since it is a screw type, it can be easily assembled and disassembled, and each part has a structure that is easy to clean.
    Pore Diameter (μm)  160~250 
    from S$279.90
    Min. 4 days
  14. Glass base for 2-stage filtration with 47mm SUS support screen
    SIBATA SCIENTIFIC TECHNOLOGY Glass base for 2-stage filtration with 47mm SUS support screen
    It is an optional part of the glass filter holder. By connecting to the SUS316 support screen type, two-stage filtration is possible. By combining with the same Φ47mm size filter holder, you can filter using two types of filter paper at once. You can reduce the time and labor of cleaning and grea... Read More
    Mass (kg)  0.1  Dimension (mm)  47  Width W (mm)  56  Depth D (mm)  56  Height H (mm)  80  Base  SUS316 
    from S$299.90
    Min. 4 days
  15. SPC filter holder set Glass filter type
    SIBATA SCIENTIFIC TECHNOLOGY SPC filter holder set Glass filter type
    It is a filter holder for filter Φ47mm, and a glass filter (P160) is welded to the filter base. Since all the parts connected to the filtrate are made of glass, it is suitable for filtration in metal analysis that avoids contact with stainless steel. The filter bottle is an SPC storage bottle tha... Read More
    As ONE Part Number  2-257-02  Connection Bore Diameter (Φmm)  8 (Rubber stop diameter)  Specification  For membrane filter Φ47mm 
    from S$589.90
    Min. 5 days
  16. Filter holder for vacuum filtration (glass type)
    ADVANTEC Filter holder for vacuum filtration (glass type)
    It is used when filtering a relatively large amount of liquid under reduced pressure.
    Capacity (mL)  (Funnel) 1100  screen  (Support) Sintered glass (30-50μm)  Mass (g)  1200  Effective filtration area (cm2 43.0  Filter Size (mm)  Φ90 
    from S$869.90
    Min. 4 days
  17. Glass filter Allin tube type
    SANSYO Glass filter Allin tube type
    Plate Diameter (Φmm)  20  Capacity (mL)  30  Diameter, Bottom Part (Φmm) 
    from S$86.99
    Min. 6 days
  18. Filter holder for vacuum filtration Glass type
    ADVANTEC Filter holder for vacuum filtration Glass type
    It is used when filtering a relatively large amount of liquid under reduced pressure.
    Maximum Scale  (Funnel) 1000mL  Capacity (mL)  (Funnel) 1100  Mass (g)  1200  As ONE Part Number  4-864-08  Effective filtration area (cm2 43  Pre-filter Diameter (Φmm)  70  Filter Diameter (Φmm)  90  Type  KGS-90 
    from S$959.90
    Min. 4 days
  19. SPC Filter Holder Set Support Screen Type
    SIBATA SCIENTIFIC TECHNOLOGY SPC Filter Holder Set Support Screen Type
    It is a filter holder for the filter Φ25mm. The support screen is made of removable SUS316, so it can be easily cleaned and replaced. A special clamp holds the filter base and funnel tight, allowing the solution to pass only through the filter surface with the filter. Borosilicate glass-1 is used... Read More
    Suitable Size (Φmm)  (Filter) 25  Base  (For filter) SUS316  Capacity (mL)  (Funnel) 80, (SPC storage bottle) 500 
    from S$459.90
    Min. 4 days
  20. Funnel PTFE coat
    SIBATA SCIENTIFIC TECHNOLOGY Funnel PTFE coat
    Capacity (mL)  80  Suitable for  For Φ25mm  Material  PTFE coat 
    from S$99.90
    Min. 4 days
  21. SPC glass base
    SIBATA SCIENTIFIC TECHNOLOGY SPC glass base
    Suitable for  For Φ25mm  Ground Joint  SPC-29 
    from S$179.90
    Min. 4 days
  22. Glass filter base
    DURAN Glass filter base
    Suitable for  For screw type Φ90mm  Filter  160~250μm 
    from S$199.90
    Min. 5 days
  23. Filter holder for vacuum filtration (glass type)
    ADVANTEC Filter holder for vacuum filtration (glass type)
    It is used when performing microbiological tests, fine particle tests, etc. Use when the sample is small or when filtration is required in a small filtration area.
    Capacity (mL)  (Funnel) 22  Mass (g)  190  Effective filtration area (cm2 2.1  Filter Size (mm)  Φ25 
    from S$249.90
    Min. 4 days
  24. Ring plate (for filter holder)
    ADVANTEC Ring plate (for filter holder)
    Material  PTFE 
    from S$53.99
    Min. 4 days
  25. Base (for filter holder)
    ADVANTEC Base (for filter holder)
    Material  Hard glass 
    from S$199.90
    Min. 4 days
  26. Fine filter holder
    Tokyo Glass Kikai (TGK) Fine filter holder
    Basic model of filter holder. Since all parts that come into contact with the filtrate are made of glass, it is suitable for filtration such as metal analysis that avoids contact with stainless steel. The base and sintered glass filter support are integrated.
    Hole Diameter (Φmm)  15  Height (mm)  28  Bottom Diameter (Φmm)  33  Top Diameter (Φmm)  40  Included Accessories  Clamp  Series  FG 
    from S$329.90
    Min. 5 days
  27. Filter holder screw set
    SIBATA SCIENTIFIC TECHNOLOGY Filter holder screw set
    Suitable for  For Φ90mm 
    from S$749.90
    Min. 13 days
  28. Filter holder for vacuum filtration Glass type
    ADVANTEC Filter holder for vacuum filtration Glass type
    It is used for fine particle tests such as small-volume injections from the Japanese Pharmacopoeia and tests using the insoluble fine particle test method for single-dose packaged eye drops.
    Capacity (mL)  (Funnel) 110  Effective filtration area (cm2 0.13  Filter Diameter (Φmm)  25  Mass (g)  370  As ONE Part Number  4-864-01  Type  KGS-04  Specification  Support screen: PTFE (Φ0.6mm) 
    from S$389.90
    Min. 4 days
  29. Glass filter spherical
    SANSYO Glass filter spherical
    from S$179.90
    Min. 6 days
  30. SPC glass filter base PTFE coating
    SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coating
    Suitable for  For Φ25mm  Material  PTFE coat  Ground Joint  SPC-29 
    from S$199.90
    Min. 5 days
  31. FG-25 base Sintered glass filter integrated type
    Tokyo Glass Kikai (TGK) FG-25 base Sintered glass filter integrated type
    TGK Part No.  0000-43-01-28  Specification  Base for FG-25 
    from S$139.90
    Min. 5 days
  32. Funnel for FG / FGS / FGT-47
    Tokyo Glass Kikai (TGK) Funnel for FG / FGS / FGT-47
    TGK Part No.  0000-43-01-22  Specification  Funnel for FG / FGS-47 
    from S$119.90
    Min. 5 days
  33. Filter holder
    SANSYO Filter holder
    Suitable when the amount of liquid to be filtered is large.
    Capacity (mL)  1000 
    from S$899.90
    Min. 6 days
  34. Funnel
    DURAN Funnel
    Capacity (mL)  30  Suitable for  For screw type Φ25mm 
    from S$58.99
    Min. 18 days
  35. Filter Holder (Glass Buchner) GFH Series
    AGC Filter Holder (Glass Buchner) GFH Series
    from S$539.90
    Min. 12 days
  36. Filter Holder GF Diameter 90
    SIBATA SCIENTIFIC TECHNOLOGY Filter Holder GF Diameter 90
    It is a filter holder for the filter Φ90mm. A glass filter P160 is welded to the filter base. It is a silicon stopper specification.
    Filter Diameter (Φmm)  90 
    from S$1,499.00
    Min. 5 days
  37. For glass base Φ90 SUS support screen
    SIBATA SCIENTIFIC TECHNOLOGY For glass base Φ90 SUS support screen
    In soil analysis, a 90mm membrane filter and a suitable filter are required to create a test solution. This is a glass base for a Φ90 SUS support screen. ●It is for glass filter holder Φ90mm, and it is a type that connects with suction bottle and rubber stopper. ●It is used in combination with th... Read More
    Suitable Size (Φmm)  90 
    from S$379.90
    Min. 4 days
  38. Funnel 250mL for screw type Φ47mm
    SIBATA SCIENTIFIC TECHNOLOGY Funnel 250mL for screw type Φ47mm
    Funnel for filter holder screw type Φ47mm ●Spare parts for filter holder screw type Φ25mm. ●Made of glass.
    Capacity (mL)  250  Suitable for  For screw type Φ47mm 
    from S$129.90
    Min. 5 days
  39. Viton seal screw type for Φ47mm
    SIBATA SCIENTIFIC TECHNOLOGY Viton seal screw type for Φ47mm
    Viton seal for filter holder screw type Φ47mm ●Spare parts for filter holder screw type Φ47mm. - Made of viton resin.
    Suitable for  For screw type Φ47mm  Material  Viton 
    from S$48.99
    Min. 5 days
  40. Silicon stopper screw type for Φ47mm
    SIBATA SCIENTIFIC TECHNOLOGY Silicon stopper screw type for Φ47mm
    For filter holder screw type Φ47mm. ● Spare parts for suction bottle and filter holder screw type Φ47mm. ●It is made of silicon.
    Smaller Diameter (Φmm)  34  Larger Diameter (Φmm)  36  Suitable for  For screw type Φ47mm  Material  Silicon 
    from S$24.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction