All Category

Manifolds

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Manifold KM series
    ADVANTEC Manifold KM series
    A manifold used when filtering multiple samples at the same time. * Wrap sealing tape around the tapered thread for piping.
    Suction diameter (Φmm)  11 (1/4 inch PT)  Material  SUS304  Valve  Three-way cock 
    from S$1,999.00
    Min. 5 days
  2. Combination Jet Manifold
    AS ONE Combination Jet Manifold
    It is a double manifold for viable cell count test. Compact design that connects directly to the Microsalt / e.jet pump. The quick connection makes it easy to attach and detach the tube. Compatible with various containers and funnels by replacing the filter base.
    from S$489.90
    Min. 12 days
  3. Sterifil 500 holder 47mm 1/Pk 1PK
    AS ONE Sterifil 500 holder 47mm 1/Pk 1PK
    Height (cm)  14.5  Effective filtration area (cm2 15.2  Filter Diameter (Φmm)  47  Diameter (Φcm)  8.5  Material (Seal)  Silicon 
    from S$289.90
    Min. 14 days
  4. Magnetic Filter Funnel
    AS ONE Magnetic Filter Funnel
    You can easily set the filter with the magnet sticker. Repeated autoclave sterilization is possible (121 ° C, 0.1 MPa (1.05 kg / cm 2 ), 15 minutes). You can easily remove the filter from the funnel. * Manifold is sold separately.
    Bottom Diameter (Φmm)  33 (Rubber stopper)  Material  Polyphenylsulfone  Applicable filter  Φ47mm 
    from S$489.90
    Min. 14 days
  5. Filter manifold
    AS ONE Filter manifold
    As ONE Part Number  2-946-01 
    from S$1,999.00
    Min. 4 days
  6. Manifold 3 Station Type
    AS ONE Manifold 3 Station Type
    from S$3,599.00
    Min. 14 days
  7. Multi-Vacuum Manifold
    Rocker Multi-Vacuum Manifold
    By connecting the manifold to a vacuum source, rapid and continuous separation is possible without a dispensing solution, a centrifuge in operation and in shutdown. The uniquely designed column adapter board and luer connector make it suitable for various centrifugal tubes and 96-well microplates.
    Dimension (mm)  170×120×80  Processing Capacity  24 spin column / 96 well plate  As ONE Part Number  4-379-01  Specification  Φ8mm (Screw standard: 1/8 PT) 
    from S$1,399.00
    Min. 5 days
  8. Vacuum Manifold Gas Replacement VMF Series
    AS ONE Vacuum Manifold Gas Replacement VMF Series
    Manifold used for gas replacement of inert gas. It is a rubber stopper specification on both ends. Exhaust and gas injection can be performed continuously by switching the cock.
    Connection Bore Diameter (Φmm)  Material  Borosilicate glass-1 
    from S$1,299.00
    Min. 5 days
  9. Options for Multi-Vacuum Manifold
    Rocker Options for Multi-Vacuum Manifold
    Adapter for centrifuge tube
    As ONE Part Number  4-379-11 
    from S$169.90
    Min. 14 days
  10. Options for Multi-Vacuum Manifold
    Rocker Options for Multi-Vacuum Manifold
    tray
    As ONE Part Number  4-379-14  Type  Multi vacuum manifold tray 
    from S$43.99
    Min. 5 days
  11. Gas replacement vacuum manifold
    SANSYO Gas replacement vacuum manifold
    The gas is branched and sent for reaction experiments under an inert gas such as Ar or N 2. By switching the cock, exhaust and gas injection can be performed continuously.
    Nozzle Outer Diameter (Φmm)  10 
    from S$1,299.00
    Min. 6 days
  12. Manifold KM series
    ADVANTEC Manifold KM series
    A manifold used when filtering multiple samples at the same time. Since it is made of PVC, it is suitable for multi-sample filtration that does not require sterilization treatment such as SS measurement. * Wrap sealing tape around the tapered thread for piping.
    Mass (kg)  1.5  Suction diameter (Φmm)  11 (1/4 inch PT)  As ONE Part Number  4-862-03  Specification  Number of branches: 3  Material  PVC  Valve  Two-way cock 
    from S$1,699.00
    Min. 5 days
  13. Options for Multi-Vacuum Manifold
    Rocker Options for Multi-Vacuum Manifold
    Lure stopper
    As ONE Part Number  4-379-13  Type  Luer stopper for multi vacuum manifold  Material  Silicon rubber 
    from S$48.99
    Min. 5 days
  14. Manifold
    AS ONE Manifold
    As ONE Part Number  2-8387-11  Main Unit Size (mm)  465×130×165  Material  Aluminum  Model Number  MultiVac 310-MS 
    from S$2,299.00
    Min. 5 days
  15. Options for Multi-Vacuum Manifold
    Rocker Options for Multi-Vacuum Manifold
    Lure connector
    As ONE Part Number  4-379-12  Type  Luer connector for multi vacuum manifold  Material  Silicon rubber 
    from S$48.99
    Min. 5 days
  16. Vacuum Manifold
    TARSONS Vacuum Manifold
    * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  62-2935-98  Material  Made of stainless steel / PTFE 
    from S$1,299.00
    Min. 12 days
  17. Manifold
    AS ONE Manifold
    As ONE Part Number  2-8387-01 
    Discontinued
  18. Manifold
    AS ONE Manifold
    Discontinued
  19. Manifold
    AS ONE Manifold
    Material  Aluminum 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction