All Category

Filters / Buchner Funnels

The filter / Buchner funnel is a tool used for vacuum filtration. Vacuum filtration improves the filtration speed by reducing the pressure under the filter paper and applying atmospheric pressure. There are many holes on the filtration surface of the buchner funnel, and the filter paper is put on the filter without breaking it. It is mainly used for filtering a large amount of precipitates and crystals. The filtration method varies depending on the material and method, and it is used in experiments in schools and laboratories.
View : Grid List
Filter

Items 1 - 40 of 169

Set Ascending Direction
  1. Suction Filtration Pump Replacement Exhaust Filter
    AS ONE Suction Filtration Pump Replacement Exhaust Filter
    As ONE Part Number  3-6479-12  Type  Replacement exhaust filter 
    from S$33.99
    Min. 4 days
  2. Suction Filtration Bottle
    SIBATA SCIENTIFIC TECHNOLOGY Suction Filtration Bottle
    It is a filter bottle for suction that is generally used.
    Material  Borosilicate glass 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  3. Suction Filtration Bottle
    AS ONE Suction Filtration Bottle
    Material  Borosilicate glass grade 1 hard 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  4. Buchner Funnel (Filter Paper Match Type)
    AS ONE Buchner Funnel (Filter Paper Match Type)
    Material  Chemical porcelain NA-1 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  5. Rubber Funnel Adapter
    AS ONE Rubber Funnel Adapter
    With 6 sizes and 6 colors, it can be used for all bottles with different calibers such as funnels and glass filters. * The size is an actual measurement value. It is not a guaranteed value.
    Rating:
    100%
    from S$16.99
    Min. 2 days
  6. Funnel Adapter
    AS ONE Funnel Adapter
    Material  Silicon rubber 
    Rating:
    60%
    from S$1.69
    Min. 2 days
  7. Buchner funt
    Kartell Buchner funt
    Separate foot type for easy cleaning. Can be used with Erlenmeyer flasks.
    Specification  Autoclavable  Material  PP 
    from S$33.99
    Min. 2 days
  8. Suction Filtration Device
    NARIKA Suction Filtration Device
    It is a set of a suction bottle and a rubber stopper (black) with a hole to connect it to the suction bottle. * The size of the filter paper is a guide. Not included.
    from S$139.90
    Min. 2 days
  9. Liquid Filter Cylinder
    AS ONE Liquid Filter Cylinder
    Set the cylindrical strainer on the cradle to filter the liquid according to the nature of the filter. The pedestal is compatible with 0.5-2L beakers.
    Dimension (mm)  (Mounting stand) triangle 170  Constitution  Triangular mount, cylindrical strainer 
    from S$64.99
    Min. 2 days
  10. Buchner Roth PP
    Leona Buchner Roth PP
    Made of chemical resistant PP. Unlike porcelain, there is less risk of damage.
    Material  PP 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  11. Suction filter
    KENIS Suction filter
    A suction bottle, a suction funnel, and a perforated rubber stopper are included in the set. Suction filtration can be performed by connecting a pump etc. to the suction bottle. The KP type comes with a manual vacuum pump that can be easily decompressed with only one hand.
    from S$159.90
    Min. 2 days
  12. Sliding Kiriyama Rohto (Buchner Type)
    KIRIYAMA GLASS Sliding Kiriyama Rohto (Buchner Type)
    Material  Glass (Hario H-32) 
    from S$89.99
    Min. 2 days
  13. Porcelain Buchner Funnel
    KENIS Porcelain Buchner Funnel
    Material  Porcelain 
    from S$58.99
    Min. 2 days
  14. Kiriyama Rohto (without Sliding, Buchner Type)
    KIRIYAMA GLASS Kiriyama Rohto (without Sliding, Buchner Type)
    Specification  Buchner type  Material  Glass (Hario H-32) 
    from S$74.99
    Min. 2 days
  15. Filtration funnel porcelain
    Tokyo Glass Kikai (TGK) Filtration funnel porcelain
    Material  Porcelain 
    from S$58.99
    Min. 2 days
  16. Glass Filtering Funnel Cylindrical Type
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filtering Funnel Cylindrical Type
    A cylindrical funnel with a capacity of 140 mL and a glass filter. .. Liquid filtration
    Material  Borosilicate glass 
    from S$67.99
    Min. 5 days
  17. Suction Bell for Kiriyama Rohto
    KIRIYAMA GLASS Suction Bell for Kiriyama Rohto
    Material  Glass (Hario H-32) 
    from S$299.90
    Min. 2 days
  18. Buchner funnel (made of magnetism)
    Leona Buchner funnel (made of magnetism)
    * Dimensions and capacities may vary slightly depending on the manufacturing process and lot.
    Material  Porcelain 
    from S$22.99
    Min. 2 days
  19. Suction filter
    KENIS Suction filter
    A suction bottle, a suction funnel, and a perforated rubber stopper are included in the set. Suction filtration can be performed by connecting a pump etc. to the suction bottle.
    from S$179.90
    Min. 2 days
  20. Suction bottle
    KENIS Suction bottle
    from S$38.99
    Min. 3 days
  21. Glass filter buchner funnel type
    SANSYO Glass filter buchner funnel type
    from S$53.99
    Min. 6 days
  22. Suction Flask
    NALGENE Suction Flask
    The integrally molded tube adapter faces down at a 45 degree angle to prevent it from tipping over. It has an oval writing space. Autoclave possible * The compatible rubber stopper No. is an overseas standard, so it may differ from the Japanese standard No.
    from S$48.99
    Min. 2 days
  23. Eye plate net for buchner funnel
    Kartell Eye plate net for buchner funnel
    Fits Büchner funnel. It is used to fix the filter paper. This will prevent clogging of the funnel holes.
    from S$32.99
    Min. 4 days
  24. PTFE Perforated Plate for Bucher Funnel
    AS ONE PTFE Perforated Plate for Bucher Funnel
    The hole diameter of the PTFE perforated plate is Φ2.0 mm, and the outer diameter has a taper of 32 °. It can be used for PTFE funnels and glass funnels.
    Material  PTFE (tetrafluoroethylene) 
    from S$6.49
    Min. 2 days
  25. Rubber adapter
    KOKUGO Rubber adapter
    It is used for suction filtration funnel and is made of a combination of 6 pieces, so it can be adjusted to the size of the other party.
    from S$14.99
    Min. 2 days
  26. Suction bell set
    SIBATA SCIENTIFIC TECHNOLOGY Suction bell set
    Top Inner Diameter (mm)  37  Included Accessories  Glass plate, packing 
    from S$539.90
    Min. 2 days
  27. Filter bottle
    SANSYO Filter bottle
    Nozzle Outer Diameter (Φmm)  12  Material  Hard glass 
    from S$48.99
    Min. 5 days
  28. Filtration Flask (ISOLAB)
    Miyahara Measuring Instruments Filtration Flask (ISOLAB)
    Material  Glass 
    from S$33.99
    Min. 5 days
  29. Just Fitter
    AS ONE Just Fitter
    Suction filtration is possible with a narrow-mouthed container with an inner diameter of Φ14 to 40 mm without using a suction bottle or glockke. Suitable for rapid filtration of hot solutions. Can be used for Erlenmeyer flasks from 10ml to 500ml.
    As ONE Part Number  6-126-01 
    from S$58.99
    Min. 2 days
  30. PP Filtration Flask
    AS ONE PP Filtration Flask
    Material  PP (polypropylene)  Suitable Tube Inner Diameter (Φmm)  Φ7~Φ9mm 
    from S$46.99
    Min. 13 days
  31. Buchner Type Glass Funnel Only
    SIBATA SCIENTIFIC TECHNOLOGY Buchner Type Glass Funnel Only
    Specification  Funnel only  Material  Glass 
    from S$95.99
    Min. 5 days
  32. Filtration Flask
    AS ONE Filtration Flask
    Suitable Hose Inner Diameter (Φmm)  11  Material  Borosilicate glass 
    from S$199.90
    Min. 4 days
  33. Glass filter crucible
    SIBATA SCIENTIFIC TECHNOLOGY Glass filter crucible
    A filter with a glass filter in the shape of a crucible. Use it by connecting it to a suction bottle using a rubber adapter. For microfiltration analysis, analysis operations of fairly fine precipitates (eg BaSO4, Cu2 +), especially pre-operation of fine precipitates, check valves and closed valv... Read More
    from S$45.99
    Min. 4 days
  34. Glass Filter 25G Buchner Funnel Type
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter 25G Buchner Funnel Type
    A buffna-shaped funnel with a capacity of 450 mL and a glass filter. .. For liquid filtration
    Material  Borosilicate glass  Filter plate diameter (Φmm)  90  Length, Bottom Part (mm)  120  Capacity (mL)  450  Bottom Outer Diameter (Φmm)  16 
    from S$279.90
    Min. 4 days
  35. TF Perforated Plate for Buchner Funnel
    SIBATA SCIENTIFIC TECHNOLOGY TF Perforated Plate for Buchner Funnel
    from S$35.99
    Min. 5 days
  36. Glass Filter 11G Cylindrical Funnel Type
    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter 11G Cylindrical Funnel Type
    A cylindrical funnel with a capacity of 60 mL and a glass filter. .. For liquid filtration
    Capacity (mL)  60 
    from S$89.99
    Min. 5 days
  37. PP buchner funnel (ISOLAB)
    Miyahara Measuring Instruments PP buchner funnel (ISOLAB)
    The top and bottom can be removed for cleaning.
    Material  Made of PP 
    from S$29.99
    Min. 4 days
  38. Porcelain Funnel
    AS ONE Porcelain Funnel
    Heat Resistance Temperature (℃)  1000  specific weight (g/cm3)  2.4  Specification  Bifnel  Material  Porcelain  Chemical Composition  SiO2/63%、AL2O3/30% 
    from S$38.99
    Min. 4 days
  39. MT mark Filter paper compatible suction funnel
    Marumiya Ceramics MT mark Filter paper compatible suction funnel
    It is stable against acids and alkalis and has constant weight. * Some errors may occur due to handmade products.
    from S$47.99
    Min. 5 days
  40. Porcelain Buchner funnel
    Tokyo Glass Kikai (TGK) Porcelain Buchner funnel
    Material  Mullite  Space  CC 
    from S$84.99
    Min. 34 days
View : Grid List
Filter

Items 1 - 40 of 169

Set Ascending Direction