All Category

Buchner Funnels

A buchner funnel is a type of funnel used for vacuum filtration. The main body is made of porcelain, PP, glass, etc. The filter paper is placed on a filtration surface with many holes, and it is used when filtering while removing air from the suction bottle with a pump. It can be used in combination with a mesh plate for fixing filter paper. This tool is mainly used for filtration of precipitates and crystals, and is used in schools and laboratories. Depending on the solution to be filtered, it is necessary to select an appropriate pore size of the vessel.
View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Buchner Funnel (Filter Paper Match Type)
    AS ONE Buchner Funnel (Filter Paper Match Type)
    Material  Chemical porcelain NA-1 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  2. Buchner funt
    Kartell Buchner funt
    Separate foot type for easy cleaning. Can be used with Erlenmeyer flasks.
    Specification  Autoclavable  Material  PP 
    from S$33.99
    Min. 2 days
  3. Buchner Roth PP
    Leona Buchner Roth PP
    Made of chemical resistant PP. Unlike porcelain, there is less risk of damage.
    Material  PP 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  4. Sliding Kiriyama Rohto (Buchner Type)
    KIRIYAMA GLASS Sliding Kiriyama Rohto (Buchner Type)
    Material  Glass (Hario H-32) 
    from S$89.99
    Min. 2 days
  5. Porcelain Buchner Funnel
    KENIS Porcelain Buchner Funnel
    Material  Porcelain 
    from S$58.99
    Min. 2 days
  6. Kiriyama Rohto (without Sliding, Buchner Type)
    KIRIYAMA GLASS Kiriyama Rohto (without Sliding, Buchner Type)
    Specification  Buchner type  Material  Glass (Hario H-32) 
    from S$74.99
    Min. 2 days
  7. Buchner funnel (made of magnetism)
    Leona Buchner funnel (made of magnetism)
    * Dimensions and capacities may vary slightly depending on the manufacturing process and lot.
    Material  Porcelain 
    from S$22.99
    Min. 2 days
  8. Glass filter buchner funnel type
    SANSYO Glass filter buchner funnel type
    from S$53.99
    Min. 6 days
  9. TF Perforated Plate for Buchner Funnel
    SIBATA SCIENTIFIC TECHNOLOGY TF Perforated Plate for Buchner Funnel
    from S$35.99
    Min. 5 days
  10. PP buchner funnel (ISOLAB)
    Miyahara Measuring Instruments PP buchner funnel (ISOLAB)
    The top and bottom can be removed for cleaning.
    Material  Made of PP 
    from S$29.99
    Min. 4 days
  11. MT mark Filter paper compatible suction funnel
    Marumiya Ceramics MT mark Filter paper compatible suction funnel
    It is stable against acids and alkalis and has constant weight. * Some errors may occur due to handmade products.
    from S$47.99
    Min. 5 days
  12. Porcelain Buchner funnel
    Tokyo Glass Kikai (TGK) Porcelain Buchner funnel
    Material  Mullite  Space  CC 
    from S$84.99
    Min. 34 days
  13. Buchner funnel with separate PTFE scale plate
    SIBATA SCIENTIFIC TECHNOLOGY Buchner funnel with separate PTFE scale plate
    from S$129.90
    Min. 33 days
  14. Buchner funt
    SANSYO Buchner funt
    It is a separate type that is lightweight and convenient for cleaning.
    Material  PP 
    from S$35.99
    Min. 6 days
  15. Buchner funnel glass plate
    DURAN Buchner funnel glass plate
    Material  Borosilicate glass 
    from S$199.90
    Min. 5 days
  16. Buchner Funnel
    DURAN Buchner Funnel
    Has excellent heat resistance and chemical resistance.
    Material  Bifnel 
    from S$389.90
    Min. 13 days
  17. Kiriyama funnel
    KIRIYAMA GLASS Kiriyama funnel
    from S$169.90
    Min. 4 days
  18. Suction funnel (Buchner type)
    NARIKA Suction funnel (Buchner type)
    * The size of the filter paper is a guide. Not included.
    from S$67.99
    Min. 6 days
  19. Kiriyama Funnel without Mating Buchner Type S-55 Series
    KIRIYAMA GLASS Kiriyama Funnel without Mating Buchner Type S-55 Series
    As ONE Part Number  1-4385-13  Perforated Plate Diameter (Φmm)  55  Material  Borosilicate glass-1  Specification  Buchner type 
    from S$159.90
    Min. 11 days
  20. Buchner Funnel with Porous Filter
    SANPLATEC Buchner Funnel with Porous Filter
    An integrated Bifnel funnel with a porous filter. It can be used without filter paper.
    Continuous Use Temperature (℃)  52  Material  High density polyethylene  Included Accessories  With porous filter 
    from S$64.99
    Min. 11 days
  21. Buchner funnel porcelain
    Paul Marienfeld Buchner funnel porcelain
    Has excellent chemical resistance and heat resistance. Thermal expansion is minimized.
    Material  porcelain 
    from S$55.99
    Min. 4 days
  22. Buchner funnel
    Tokyo Glass Kikai (TGK) Buchner funnel
    It is a magnetic Buchner funnel.
    Material  porcelain 
    from S$22.99
    Min. 5 days
  23. Buchner funnel (porcelain)
    Leona Buchner funnel (porcelain)
    Suitable Filter Paper (Φmm)  240  Opening Diameter (Φmm)  248  Overall Height (mm)  350  Capacity (mL)  4500  Material  Magnetism 
    from S$489.90
    Min. 7 days
  24. PTFE Buchner Funnel F-1132 Series
    FLON INDUSTRY PTFE Buchner Funnel F-1132 Series
    Buchnaroto has a press-fitting plate.
    from S$189.90
    Min. 23 days
  25. Rover Roof Buchner CWROKAROAT Series
    CC Mark (Nikkato) Rover Roof Buchner CWROKAROAT Series
    It is stable to acids and alkalis and has excellent constantness.
    Operating Temperature (℃)  1050 
    from S$76.99
    Min. 5 days
  26. Sliding Kiriyama Funnel Buchner Type
    KIRIYAMA GLASS Sliding Kiriyama Funnel Buchner Type
    Perforated Plate Diameter (Φmm)  55  Material  Borosilicate glass-1  Specification  Buchner type 
    from S$199.90
    Min. 12 days
  27. PTFE Buchner Funnel Ground Joint F-1133 Series
    FLON INDUSTRY PTFE Buchner Funnel Ground Joint F-1133 Series
    A perforated plate is press-fitted into the Buchnaroto with common sliding.
    from S$189.90
    Min. 23 days
  28. Large Buchner Funnel with Sliding 3942 Series
    Asahi Large Buchner Funnel with Sliding 3942 Series
    When using, please use a clamp etc. so that the load is not applied to this product. It can be used for vacuum filtration. It is manufactured based on a design that prevents the filter from falling when the glass filter is damaged. * We do not deliver to private homes (detached houses / apartments).
    Capacity (mL)  1500 
    from S$1,899.00
    Min. 40 days
  29. Porcelain Funnel
    AS ONE Porcelain Funnel
    As ONE Part Number  2-9033-09  Type  Bifnel 35mL  Material  Porcelain 
    from S$29.99
    Min. 4 days
  30. Kiriyama funnel with constant temperature jacket
    KIRIYAMA GLASS Kiriyama funnel with constant temperature jacket
    By circulating the heat medium, it is possible to filter the solution that crystallizes at room temperature.
    Suitable Filter Paper (Φmm)  55  Nozzle Outer Diameter (Φmm)  12  Capacity (mL)  130 
    from S$999.00
    Min. 9 days
  31. Bifner Roth
    SANPLATEC Bifner Roth
    Bifnel funnel that is separate and easy to clean. It has a seal structure that does not leak even in a vacuum state.
    Material  Polypropylene 
    from S$64.99
    Min. 11 days
  32. Large Buchner Funnel 3940 Series
    Asahi Large Buchner Funnel 3940 Series
    It can be used for vacuum filtration. It is manufactured based on a design that prevents the filter from falling when the glass filter is damaged. * We do not deliver to private homes (detached houses / apartments).
    Capacity (mL)  1500 
    from S$1,699.00
    Min. 40 days
  33. Kiriyama Roto with transparent sliding constant temperature jacket
    KIRIYAMA GLASS Kiriyama Roto with transparent sliding constant temperature jacket
    By circulating the heat medium, it is possible to filter the solution that crystallizes at room temperature.
    Capacity (mL)  130  Suitable Filter Paper (Φmm)  55  Specification  Foot (TS): 19/28  Nozzle Outer Diameter (Φmm)  12 
    from S$1,099.00
    Min. 9 days
  34. Porcelain Buchner funnel
    CC Mark (Nikkato) Porcelain Buchner funnel
    Material  Porcelain 
    from S$77.99
    Min. 7 days
  35. PTFE Buchner Funnel with Ground Joint Stopcock F-1134 Series
    FLON INDUSTRY PTFE Buchner Funnel with Ground Joint Stopcock F-1134 Series
    A common mating and a valve are attached. Since the filter eye plate is press-fitted, please attach the filter before use.
    from S$389.90
    Min. 23 days
  36. Porcelain buchner funnel
    SANSYO Porcelain buchner funnel
    Material  Porcelain 
    Rating:
    20%
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction