All Category

Syringe Filters

A syringe filter is an instrument that is attached to the tip of a syringe and filters the sample in the syringe. It is often used to filter a relatively small amount of sample in experiments and research such as chemistry, medicine, and biotechnology. Various samples such as aqueous sample pretreatment, biological sample pretreatment, buffer solution, saline solution, tissue culture medium can be used. Many of them can be used immediately after opening in sterilized individual packaging. There is also a syringe filter specifically for clogged samples with a built-in glass microfiber prefilter.
View : Grid List
Filter

Items 1 - 40 of 224

Set Ascending Direction
  1. Syringe filter DISMIC JP type
    ADVANTEC Syringe filter DISMIC JP type
    A disposable filter unit that incorporates a PTFE type membrane filter. Suitable for small amount filtration of various organic solvents. It is a combination of a PTFE type membrane filter and a polypropylene housing, and has chemical resistance. Since the filter is hydrophobic, it can also be us... Read More
    Maximum Operating Pressure (MPa)  0.51 
    from S$159.90
    Min. 2 days
  2. Syringe Filter Membrane / PVDF
    MS(Membrane Solutions) Syringe Filter Membrane / PVDF
    It has extremely low adsorption of hydrophobic proteins and exhibits chemical resistance to a wide range of organic solvents. Suitable for gas / steam / high temperature filtration, food filtration, etc. Autoclave sterilization possible
    Size (mm)  30  Material  Membrane / PVDF 
    from S$169.90
    Min. 8 days
  3. Syringe Filter Membrane / Cellulose Acetate CA Series
    MS(Membrane Solutions) Syringe Filter Membrane / Cellulose Acetate CA Series
    γ sterilized. Hydrophilic. It has extremely low protein binding and is suitable for filtering aqueous protein solutions with high throughput. Suitable for filtration of nitric acid / groundwater and measurement of light scattering.
    Type  gamma sterilized 
    from S$179.90
    Min. 4 days
  4. Syringe filter DISMIC CS type
    ADVANTEC Syringe filter DISMIC CS type
    A disposable filter unit that can easily perform aseptic and particle-removal filtration of small amounts of solutions, chemicals, gases, etc. A highly economical disposable filter unit developed to easily filter aqueous liquids by integrating a cellulose acetate type membrane filter and an acryl... Read More
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.51  Diameter (Φmm)  25  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  45  Material (Housing)  Acrylic polystyrene  Material (Filter)  Cellulose acetate 
    from S$129.90
    Min. 2 days
  5. Nylon Syringe Filter
    MS(Membrane Solutions) Nylon Syringe Filter
    Hydrophilic / Organic solvent / Aqueous solution Both It has chemical resistance to many organic solvents and has a high flow rate, but it is not suitable for strong acids and strong alkalis. Semiconductor industry Suitable for water filtration, filtration of organic solvents and aqueous solution... Read More
    Material (Membrane)  PA (nylon) 
    Rating:
    100%
    from S$84.99
    Min. 2 days
  6. PTFE Syringe Filter (Hydrophobic)
    MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)
    It is resistant to organic solvents and acids / alkalis. Non-Progenic, DNA-Free Strong chemical corrosion Suitable for filtration of organic solvents, strong acid solutions, alkaline solvents, alcohols, etc. Autoclave sterilization possible
    from S$97.99
    Min. 2 days
  7. Syringe Filter DISMIC AS Type
    ADVANTEC Syringe Filter DISMIC AS Type
    A highly economical disposable filter that integrates a cellulose mixed ester type membrane filter and an acrylic styrene housing, and is generally used for filtering aqueous liquids, and has been developed for filtration sterilization of small amounts of liquid and particle removal filtration. I... Read More
    Maximum Operating Pressure (MPa)  0.51  Diameter (Φmm)  25  Effective filtration area (cm2 Material (Housing)  Acrylic polystyrene  Material (Filter)  Cellulose mixed ester 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  8. Disposable membrane filter unit DISMIC 25HP
    ADVANTEC Disposable membrane filter unit DISMIC 25HP
    It integrates a hydrophilic PTFE type membrane filter and a polypropylene housing, has excellent resistance to organic solvents, acids, and alkalis, and does not need to be used properly for water-based liquids and organic solvent-based liquids.
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$299.90
    Min. 2 days
  9. Disposable Membrane Filter Unit DISMIC 13HP
    ADVANTEC Disposable Membrane Filter Unit DISMIC 13HP
    It integrates a hydrophilic PTFE type membrane filter and a polypropylene housing, has excellent resistance to organic solvents, acids, and alkalis, and does not need to be used properly for water-based liquids and organic solvent-based liquids.
    Residual liquid volume (mL)  0.03 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 0.9  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$199.90
    Min. 2 days
  10. Syringe Filter DISMIC CP Type
    ADVANTEC Syringe Filter DISMIC CP Type
    It is a highly economical disposable filter unit that integrates a cellulose acetate type membrane filter and a polypropylene housing, and has been developed to easily filter small or small amounts of liquid. It can also be used for filtering alcohol-based liquids. There is almost no adsorption. ... Read More
    Maximum Operating Pressure (MPa)  0.51 
    from S$119.90
    Min. 2 days
  11. MS Syringe Filter (Membrane Filter)
    MS(Membrane Solutions) MS Syringe Filter (Membrane Filter)
    ● Syringe filter with excellent cost performance. ● Hydrophobic PTFE is suitable for filtering strong chemically corrosive organic solvents, filtering strong acid solutions, alkaline solvents, and alcohols (autoclavable). ● The nylon type is suitable for water filtration for the semiconductor i... Read More
    Connection shape  Inlet / Lure lock, Outlet / Lure slip  Material (Housing)  PP 
    from S$119.90
    Min. 2 days
  12. PTFE Syringe Filter (Hydrophilic)
    OSAKA CHEMICAL PTFE Syringe Filter (Hydrophilic)
    Hydrophilization is not required for filtration of aqueous solvents such as acids and alkalis. Suitable for pretreatment of HPLC sample solution. Autoclave sterilization is possible.
    Type  Hydrophilic 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  13. PES Syringe Filter
    OSAKA CHEMICAL PES Syringe Filter
    Hydrophilic. It has a high flow rate and low protein adsorption, and can be used in various weak solvents and aqueous solutions. Suitable for non-Pyrogenic DNA-Free chromatography, tissue culture medium filtration. Autoclave sterilization possible
    Material  (Housing) PP  Heat Resistance Temperature (℃)  90 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  14. Minisart(R)
    Sartorius Japan Minisart(R)
    Including filtration sterilization, particle removal and clarification filtration can be easily performed. Individually sterilized packaging that can be used immediately. Uses a membrane material with low protein adsorption. It has a large filtration area and can be filtered without much force. I... Read More
    Residual liquid volume (mL)  0.1  Filter Diameter (Φmm)  26  Allowable Pressure (bar)  4.5  Effective filtration area (cm2 5.3  Material (Filter)  Cellulose acetate  Specification  EOG sterilized  Material (Housing)  MBS 
    from S$249.90
    Min. 2 days
  15. Minisart(R) RC15
    Sartorius Japan Minisart(R) RC15
    Suitable for removing precipitates and fine particles from samples for high performance liquid chromatography. It is a water-based and non-water-based type and can also be used for DMSO (dimethyl sulfoxide). The amount of residual liquid is very small, and it is convenient for filtration steriliz... Read More
    Residual liquid volume (mL)  0.01  Effective filtration area (cm2 1.7  Filter Diameter (Φmm)  15  Material  Housing / PP (polypropylene)  Membrane  Regenerated cellulose 
    from S$149.90
    Min. 2 days
  16. HEPA-VENT
    Whatman HEPA-VENT
    A filter for venting incubators and fermenters. Since it uses a hydrophobically treated glass fiber filter paper, it has a low back pressure and a high flow rate. Laminated to prevent the glass fibers from collapsing. Autoclave sterilization is possible. Gas line filter Gas particle removal
    Particle Retention Capacity (μm)  0.3(99.97%)  Withstand Pressure (MPa)  0.41  Filtration Area (cm2 16  As ONE Part Number  2-5727-01  Connection Size  6-10mm hose mouth  Material (Filter)  Laminated and hydrophobic glass fiber  Material  PP (polypropylene)  Material (Housing)  Polypropylene 
    from S$199.90
    Min. 2 days
  17. Disposable membrane filter unit DISMIC 25CS
    ADVANTEC Disposable membrane filter unit DISMIC 25CS
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.51  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  45  Sterilizing  Unsterilized  Proper solution  Water system 
    from S$129.90
    Min. 2 days
  18. Syringe Filter (Plastic Disc 13, for Organic Solvent)
    Whatman Syringe Filter (Plastic Disc 13, for Organic Solvent)
    For samples up to 10 mL, it boasts a high recovery rate, high effective filtration area, and low residual liquid volume. Membrane without non-sterile tube tip. PTFE membranes are hydrophobic and are suitable for organic solvent samples. PP membranes are suitable for mixed samples of aqueous and o... Read More
    Effective filtration area (cm2 1.3  Capacity (mL)  10  Filter Diameter (Φmm)  13  Residual Liquid Volume (μL)  25 or less (after air purge)  Withstand Pressure (kPa)  517kPa(75psi)  Material  Housing / PP (polypropylene) 
    from S$379.90
    Min. 2 days
  19. Disposable membrane filter unit DISMIC 13JP
    ADVANTEC Disposable membrane filter unit DISMIC 13JP
    Residual liquid volume (mL)  0.03 or less  Maximum Operating Pressure (MPa)  0.51  Effective filtration area (cm2 0.9  Maximum Operating Temperature (℃)  60  Sterilizing  Non-sterile (autoclavable)  Proper solution  Organic solvent-based 
    from S$259.90
    Min. 2 days
  20. Syringe filter (GL chromatodisc)
    GL Sciences Syringe filter (GL chromatodisc)
    Water-based (A type) type with pre-filter By adopting borosilicate glass fiber non-woven fabric, it has a prefiltration function and suppresses clogging even for samples with a lot of contaminants. Aqueous / non-aqueous (combined) (P type) Hydrophilized PTFE is used for the filter, and non-aqueou... Read More
    Maximum Operating Pressure (MPa)  0.49  Material (Housing)  PP (polypropylene) 
    from S$169.90
    Min. 6 days
  21. Syringe Filter (Plastic Disc 25, for Organic Solvent)
    Whatman Syringe Filter (Plastic Disc 25, for Organic Solvent)
    PTFE membranes are for organic solvents and have excellent chemical resistance, making them especially suitable for HPLC samples. PP membranes can be used in a wide range of applications such as organic solvents or mixed solutions of organic solvents and water. Autoclave sterilization is possible... Read More
    Residual liquid volume (mL)  0.1 or less (after air purge)  Capacity (mL)  100  Filter Diameter (Φmm)  25  Filtration Area (cm2 4.2  Withstand Pressure (kPa)  517kPa(75psi)  Material  Housing / PP (polypropylene) 
    from S$379.90
    Min. 4 days
  22. GL Chromatodisc 5040 Series
    GL Sciences GL Chromatodisc 5040 Series
    Precipitates and fine particles in the sample can be removed. Ideal for pretreatment of HPLC microanalysis. The remaining amount of liquid is extremely low, reducing sample loss. It can be used not only for aqueous solutions but also for non-aqueous solutions.
    from S$179.90
    Min. 2 days
  23. Syringe Filter GD/X
    Whatman Syringe Filter GD/X
    A syringe filter that does not easily clog. Since it has a built-in 3-layer pre-filter, it is convenient for filtering solutions with many suspended particles and high-viscosity solutions. * Can be connected to a lure lock type syringe (see 1-6187-01-12).
    Material (Housing)  PP (polypropylene) 
    from S$439.90
    Min. 13 days
  24. Syringe Filter
    AS ONE Syringe Filter
    Heat Resistance Temperature (℃)  45  Material (Housing)  PP (polypropylene)  Membrane  PTFE 
    from S$129.90
    Min. 4 days
  25. Disposable membrane filter unit DISMIC 25HP
    ADVANTEC Disposable membrane filter unit DISMIC 25HP
    DISMIC is a highly economical disposable membrane filter unit developed to easily remove particles from small amounts of solutions and gases. It is a high quality product based on a consistent production system and strict quality control. 5 types of membrane filter materials [cellulose mixed este... Read More
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$1,499.00
    Min. 12 days
  26. EKICRODISK(R) Syringe Filter
    AS ONE EKICRODISK(R) Syringe Filter
    The water-based (E031, E131, E134) type has a high flow rate and reliable particle capture, and the remaining amount of liquid is small, minimizing sample loss. The water-based (E251 / E254) type has low protein adsorption and reliable particle capture, and the pore size can be identified by the ... Read More
    from S$299.90
    Min. 13 days
  27. Sterile Syringe Filter (Supor Acrodisc)
    AS ONE Sterile Syringe Filter (Supor Acrodisc)
    The 4187/4658/4525 have a built-in pre-filter that increases the amount of difficult-to-filter solutions processed.
    Withstand Pressure (kPa)  520  Specification  γ-ray sterilized 
    from S$299.90
    Min. 13 days
  28. Water-based syringe filter unit mini zalto
    Sartorius Japan Water-based syringe filter unit mini zalto
    The Mini Salt series is a syringe filter unit that can easily perform particle removal and clarification filtration, including filtration sterilization. Select the material, pore size, and size (diameter) according to the application and processing amount. Ready-to-use individual sterilized packa... Read More
    Filter Diameter (Φmm)  28  Effective filtration area (cm2 6.2  Sterilization Method  EOG sterilized  Material (Tip Holder)  MBS  Material (Filter)  Surfactant-free cellulose acetate 
    from S$249.90
    Min. 6 days
  29. Whatman Plastic Disc 25 PES 1.0 μm
    Whatman Whatman Plastic Disc 25 PES 1.0 μm
    A syringe filter for filtration of 50 ml or less of sample.
    Pore diameter (μm)  1.0 
    from S$359.90
    Min. 8 days
  30. Abluo Syringe Filter Y Ray Sterilized
    GVS Abluo Syringe Filter Y Ray Sterilized
    Syringe filter with excellent cost performance. Gamma ray sterilized. Since the pore diameter of the CA type membrane material can be identified by the color of the housing, the risk of misuse is reduced. The shape of the outlet is a male lure lock, and multi-stage filtration is possible.
    Material  Membrane: CA, Housing: Silolite 
    from S$169.90
    Min. 6 days
  31. Premium Filter Unit SureStrain TM
    MTC Bio Premium Filter Unit SureStrain TM
    Comes with an adapter to adjust the capacity. Prevents clogging and has excellent filtration speed. Contains no RNase, DNase, pyrogen, or cytotoxin. * An adapter is required when using a 15 mL centrifuge tube. Gamma-ray sterilized
    from S$259.90
    Min. 4 days
  32. Disposable membrane filter unit DISMIC 28CP
    ADVANTEC Disposable membrane filter unit DISMIC 28CP
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.86  Effective filtration area (cm2 5.1  Maximum Operating Temperature (℃)  60  Proper solution  Water system 
    from S$129.90
    Min. 12 days
  33. VICI PS syringe (type A-2)
    GL Sciences VICI PS syringe (type A-2)
    It has push-button pulp that can be locked quickly, and the inhaled gas does not leak.
    Needle Length (mm)  50.8 
    from S$279.90
    Min. 6 days
  34. GL Chromatodisc 5040 Series
    GL Sciences GL Chromatodisc 5040 Series
    Precipitates and fine particles in the sample can be removed. Ideal for pretreatment of HPLC microanalysis. The remaining amount of liquid is extremely low, reducing sample loss. Ideal for pretreatment of protein analysis of aqueous solutions and alcohol solutions.
    from S$169.90
    Min. 12 days
  35. Syringe Filter
    MS(Membrane Solutions) Syringe Filter
    Hydrophilic. Achieves high throughput with a filter with excellent chemical resistance and heat resistance. Suitable for filtering fine particles such as gas, oil and alcohol, and bacteria.
    Size (mm)  25  Pore diameter (μm)  As ONE Part Number  61-9638-86 
    from S$169.90
    Min. 2 days
  36. Minisart(R) RC4
    Sartorius Japan Minisart(R) RC4
    Suitable for removing precipitates and fine particles from samples for high performance liquid chromatography. It is a water-based and non-water-based type and can also be used for DMSO (dimethyl sulfoxide). The amount of residual liquid is very small, and it is convenient for filtration steriliz... Read More
    Residual liquid volume (mL)  0.005  Effective filtration area (cm2 0.07  Hole Diameter (Φμm)  0.45  As ONE Part Number  2-5627-01  Filter Diameter (Φmm)  Material  Housing / PP (polypropylene)  Membrane  Regenerated cellulose 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  37. Disposable membrane filter unit DISMIC 25AS
    ADVANTEC Disposable membrane filter unit DISMIC 25AS
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.51  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  45  Proper solution  Water system 
    from S$129.90
    Min. 12 days
  38. Disposable membrane filter unit DISMIC 25JP
    ADVANTEC Disposable membrane filter unit DISMIC 25JP
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.51  Effective filtration area (cm2 4.0  Maximum Operating Temperature (℃)  60  Sterilizing  Non-sterile (autoclavable)  Proper solution  Organic solvent-based 
    from S$329.90
    Min. 4 days
  39. Disposable membrane filter unit DISMIC 13HP
    ADVANTEC Disposable membrane filter unit DISMIC 13HP
    Dedicated to ion chromatography, elution from the membrane filter and housing is suppressed, and individual blister packaging prevents contamination from the outside.
    Residual liquid volume (mL)  0.03 or less  Maximum Operating Pressure (MPa)  0.39  Effective filtration area (cm2 0.9  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$199.90
    Min. 12 days
  40. Disposable membrane filter unit DISMIC 28HP
    ADVANTEC Disposable membrane filter unit DISMIC 28HP
    Achieves lower resistance by increasing the filtration area by about 30% compared to the 25HP type. It integrates a hydrophilic PTFE type membrane filter and a polypropylene housing, has excellent resistance to organic solvents, acids, and alkalis, and does not need to be used properly for water-... Read More
    Residual liquid volume (mL)  0.1 or less  Maximum Operating Pressure (MPa)  0.86  Effective filtration area (cm2 5.1  Maximum Operating Temperature (℃)  60  Sterilizing  Unsterilized 
    from S$149.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 224

Set Ascending Direction