All Category

Dialysis Tubing Equipment

Dialysis-related mainly refers to dialysis tubing. Because it is seamless, it can be cut according to the size of use, and can be frozen with the liquid inside. It is also resistant to heat and can be steam sterilized. In addition, when used in research and development stages, the tube has excellent permeability, so the time can be reduced. Depending on the substance to be filtered, the usage changes and it can be used for many experiments.
View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Visking Tubing (for Dialysis)
    KENIS Visking Tubing (for Dialysis)
    ● Almost permanent resistance to water. Water and small molecules permeate freely, but do not permeate macromolecular compounds such as proteins, bacteria, etc. This product can be used for concentration, desalting, and dialysis. Concentration / desalination / dialysis
    Molecular weight cut off  10000-14000 (24 angstrom pore size) 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  2. Visking Tubing (Dialysis Visking Tubing)
    Nihon Medical Science Visking Tubing (Dialysis Visking Tubing)
    It always has a constant penetrating power and shows excellent permeability. The pore size during dialysis is uniformly 50 Å (1 Å = 10-1 nm). It is heat and cold resistant and can be sterilized by steam. A sack with a solution inside will not tear even if it is frozen as it is. Since it is seamle... Read More
    Length (m)  25  Material  Cellulose, main ingredient 
    from S$119.90
    Min. 2 days
  3. Dialysis tube holder
    KENIS Dialysis tube holder
    Simply insert the tip of the tube into the notch on the side and it can be fixed to the beaker as it is.
    Dimension (mm)  28×55×20  Material  PP 
    from S$38.99
    Min. 2 days
  4. Sealing bar for dialysis tubing
    SANPLATEC Sealing bar for dialysis tubing
    Prevents liquid leakage from the dialysis tube.
    Length (mm)  90 
    from S$11.99
    Min. 4 days
  5. Regenerated cellulose dialysis tube T1
    Thermo Fisher Scientific Regenerated cellulose dialysis tube T1
    Diffuses low molecular weight compounds in aqueous solution, leaving proteins and bacteria in the tube. The tube is rolled into a polystyrene core to prevent glycerin adsorption. For humidity control, the dispenser box is packed in a plastic bag with a desiccant. A data sheet issued by an externa... Read More
    Molecular weight cut off  (MWCO)3500  Material  Regenerated cellulose membrane  Type  T1 
    Discontinued
  6. Regenerated cellulose dialysis tube T2
    Thermo Fisher Scientific Regenerated cellulose dialysis tube T2
    Diffuses low molecular weight compounds in aqueous solution, leaving proteins and bacteria in the tube. The tube is rolled into a polystyrene core to prevent glycerin adsorption. For humidity control, the dispenser box is packed in a plastic bag with a desiccant. A data sheet issued by an externa... Read More
    Molecular weight cut off  (MWCO)6000~8000  Material  Regenerated cellulose membrane  Type  T2 
    Discontinued
  7. Regenerated cellulose dialysis tube T3
    Thermo Fisher Scientific Regenerated cellulose dialysis tube T3
    Diffuses low molecular weight compounds in aqueous solution, leaving proteins and bacteria in the tube. The tube is rolled into a polystyrene core to prevent glycerin adsorption. For humidity control, the dispenser box is packed in a plastic bag with a desiccant. A data sheet issued by an externa... Read More
    Molecular weight cut off  (MWCO)12000~14000  Material  Regenerated cellulose membrane  Type  T3 
    Discontinued
  8. Regenerated cellulose dialysis tube T4
    Thermo Fisher Scientific Regenerated cellulose dialysis tube T4
    Diffuses low molecular weight compounds in aqueous solution, leaving proteins and bacteria in the tube. The tube is rolled into a polystyrene core to prevent glycerin adsorption. For humidity control, the dispenser box is packed in a plastic bag with a desiccant.
    Molecular weight cut off  (MWCO)12000~14000  Material  Regenerated cellulose membrane  Type  T4 
    Discontinued
  9. Visking tube
    VISKASE Visking tube
    The hole diameter is 24 Å (angstrom), and water and low molecular weight substances are permeable, but high molecular weight substances such as proteins and bacteria are not permeable.
    Discontinued
  10. NMR sample tube
    AS ONE NMR sample tube
    A standard tube used for NMR analysis.
    Thickness (mm)  0.38±0.03 
    Discontinued
  11. Dialysis tube clip
    Nippon Genetics Dialysis tube clip
    A clip that can stop the end of the dialysis tube with a single touch. It is designed so that the tube does not rise.
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction