All Category

Liquid Phase Filter Paper

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Separation Filter Paper No.2S
    ADVANTEC Separation Filter Paper No.2S
    A filter paper with strong water repellency for the purpose of separating water and organic solvent. Since it retains the aqueous phase and allows organic solvents to pass through, it is a filter paper that can separate the liquid phase instead of the conventional separatory funnel. Separation ca... Read More
    Thickness (mm)  0.26  pH  0~12  Maximum Operating Temperature (℃)  120  Mass (g/m2 120  Retained Particle Size (μm) 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  2. Liquid Phase Separating Filter Paper 1PS
    Whatman Liquid Phase Separating Filter Paper 1PS
    The filter paper is made hydrophobic and can separate the liquid phase of the aqueous solution and the organic solution without the need for a separating funnel. When extracting with a solvent, the precipitates in the liquid phase can also be removed at the same time.
    from S$35.99
    Min. 2 days
  3. Liquid phase separation filter paper circular 1PS
    Whatman Liquid phase separation filter paper circular 1PS
    One-liquid extraction can be performed without using a separating funnel. It is a filter paper that has become hydrophobic due to silicon impregnation, and the two liquids of the aqueous phase and the organic phase can be easily separated using a conical funnel.
    Quantity (Sheets)  100  Product Name  IPS 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction