All Category

Glass Fiber Filter Paper

Glass fiber filter paper is filter paper made of glass fiber. The main material is borosilicate glass fiber. It can be used for chemicals except strong acids and strong alkalis, and can withstand high temperatures of 120 ° C to 500 ° C. In addition, it has high filtration efficiency because of its high filtration rate and excellent sediment retention. It is used for filtration, fractionation, separation and extraction of liquids and air, and is used in research and development sites. The filter paper has a thickness of 0.2 mm to 0.7 mm and a retained particle diameter of about 0.5 μm to 1 μm. You can select the appropriate one for your application. Some types are made stronger by applying organic binder treatment.
View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Glass Filter Paper GS-25
    ADVANTEC Glass Filter Paper GS-25
    Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a ta... Read More
    Thickness (mm)  0.21  Pressure Loss (kPa)  0.32  Retained Particle Size (μm)  0.6  Maximum Operating Temperature (℃)  120  Drainage Time (s)  15  Basis Weight (g/m2 70  Collection Efficiency (%)  99.9(0.3μmDOP%)  Material  Borosilicate glass fiber 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  2. Glass Filter Paper GA-100
    ADVANTEC Glass Filter Paper GA-100
    It has the fastest filtration rate among glass filter papers and is suitable for filtering highly viscous liquids such as sugar solutions.
    Pressure Loss (kPa)  0.2  Thickness (mm)  0.44  Particle Retention Capacity (μm)  Drainage Time (s)  11  Basis Weight (g/m2 110  Maximum Operating Temperature (℃)  500  Collection Efficiency (%)  96(0.3μmDOP)  Material  Borosilicate glass fiber 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  3. Glass Filter Paper GA-55
    ADVANTEC Glass Filter Paper GA-55
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time. Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500 ° C. Demonstrates exce... Read More
    Thickness (mm)  0.21  Pressure Loss (kPa)  0.33  Retained Particle Size (μm)  0.6  Drainage Time (s)  23  Maximum Operating Temperature (℃)  500  Mass (g/m2 55  Collection Efficiency (%)  99.9(0.3μmDOP)  Specification  Without binder 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  4. Glass Fiber Filter Paper GF/A
    Whatman Glass Fiber Filter Paper GF/A
    It is used for water pollution monitoring of high waste liquid, filtration of aqueous solution, culture of algae and bacteria, food analysis, protein filtration, radioimmunoassay with β-ray radiator, etc. It is also used for weight measurement of suspended fine particles, flue gas sampling, and a... Read More
    Thickness (mm)  0.26  Particle Retention Capacity (μm)  1.6  Basis Weight (g/m2 53  Grade  GF/A  Filtration speed  Speed  Load capacity  strength 
    from S$37.99
    Min. 2 days
  5. Glass Fiber Filter Paper GF/F
    Whatman Glass Fiber Filter Paper GF/F
    A filter paper grade with excellent particle retention. Compared to membrane filter paper, which has the same particle retention capacity, it features a higher flow velocity and a larger load capacity. It is also used in the EPA Method TCLP 1311 (toxicity index leaching method) established by the... Read More
    Thickness (mm)  0.42  Particle Retention Capacity (μm)  0.7  Basis Weight (g/m2 75  Grade  GF/F  Filtration speed  Slightly late  Load capacity  strength 
    from S$279.90
    Min. 2 days
  6. Glass Fiber Filter Paper GF/B
    Whatman Glass Fiber Filter Paper GF/B
    It is a filter paper that is three times as thick as GF / A, has higher wet strength, and has a considerably high load capacity. You can keep a high filtration rate while retaining fine particles. It is useful for purifying liquids containing high-density suspensions of fine particles and quantif... Read More
    Thickness (mm)  0.68  Particle Retention Capacity (μm)  Basis Weight (g/m2 143  Material  Borosilicate glass  Load capacity  Extremely high  Filtration speed  Medium to fast 
    from S$49.99
    Min. 2 days
  7. Glass Filter Paper GA-200
    ADVANTEC Glass Filter Paper GA-200
    With a thickness of 0.74 mm, it has a high sediment retention capacity and is suitable for filtering liquids containing large amounts of precipitate. It has a high filtration rate and is suitable for filtering highly viscous liquids.
    Pressure Loss (kPa)  0.35  Thickness (mm)  0.74  Particle Retention Capacity (μm)  0.8  Drainage Time (s)  15  Basis Weight (g/m2 175  Maximum Operating Temperature (℃)  500  Collection Efficiency (%)  99.9(0.3μmDOP%)  Material  Borosilicate glass fiber 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  8. Glass Fiber Filter Paper GF/D
    Whatman Glass Fiber Filter Paper GF/D
    Analysis of water quality and air pollution, SS analysis. Filtration of deposits such as proteins and nucleic acids. Cell collection. Liquid scintillation. Radioimmunoassay. Ideal as a pre-filter for membrane filters.
    Thickness (mm)  0.68  Basis Weight (g/m2 121  Particle Retention Capacity (μm)  2.7  Grade  GF/D 
    from S$1,699.00
    Min. 85 days
  9. Glass Filter Paper GC-50
    ADVANTEC Glass Filter Paper GC-50
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent sediment retention, enabling highly efficient filtration in a short time. Can withstand high temperatures up to 500 ° C. Demonstrates excellent resistance to chemicals other than strong acids and stron... Read More
    Thickness (mm)  0.19  Retained Particle Size (μm)  0.5  Pressure Loss (kPa)  0.52  Drainage Time (s)  28  Maximum Operating Temperature (℃)  500  Collection Efficiency (%)  99.99(0.3μmDOP)  Filter Paper No.  GC-50  Type  Without binder 
    from S$35.99
    Min. 3 days
  10. Glass Fiber Filter Paper GF/C
    Whatman Glass Fiber Filter Paper GF/C
    Analysis of water quality and air pollution, SS analysis. Filtration of deposits such as proteins and nucleic acids. Cell collection. Liquid scintillation. Radioimmunoassay. Ideal as a pre-filter for membrane filters.
    Thickness (mm)  0.26  Retained Particle Size (μm)  1.2  Basis Weight (g/m2 53  Grade  GF/C  Space  Liquid filtration. 
    from S$55.99
    Min. 2 days
  11. Glass Fiber Circular Filter Paper GF/B
    Whatman Glass Fiber Circular Filter Paper GF/B
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Filter Paper  GF/B  Type  Round 
    from S$49.99
    Min. 21 days
  12. Glass Fiber Filter Paper GC-90
    ADVANTEC Glass Fiber Filter Paper GC-90
    Highest collection efficiency in organic binder treatment. There are two types, one made only from ultra-fine borosilicate glass fiber and the other that is made stronger and easier to handle by organic binder treatment. Both types have the following features compared to cellulose filter paper. H... Read More
    Thickness (mm)  0.3  Pressure Loss (kPa)  0.42  Retained Particle Size (μm)  0.5  Mass (g/m2 100  Maximum Operating Temperature (℃)  120  Drainage Time (s)  20  Collection Efficiency (%)  99.99  Type  With binder 
    from S$45.99
    Min. 2 days
  13. Glass filter paper GB-140 series
    ADVANTEC Glass filter paper GB-140 series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Measurement of suspended substances (SS) in wastewater
    Thickness (mm)  0.56  Maximum Operating Temperature (℃)  500  Mass (g/m2 740  Type  GB-140  Specification  Organic binder treatment: None 
    from S$38.99
    Min. 2 days
  14. Glass filter paper GB-100R
    ADVANTEC Glass filter paper GB-100R
    High collection efficiency and low metal content. For collecting suspended particulate matter in the atmosphere.
    from S$59.99
    Min. 3 days
  15. Glass filter paper DP-70
    ADVANTEC Glass filter paper DP-70
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time. It has a high maximum operating temperature and can withstand high temperatures. Demonstrates excellent resistance to chemical... Read More
    Thickness (mm)  0.52  Pressure Loss (kPa)  0.52  Retained Particle Size (μm)  0.6  Maximum Operating Temperature (℃)  120  Mass (g/m2 170  Drainage Time (s)  20  Specification  With binder 
    from S$37.99
    Min. 3 days
  16. Glass Filter Paper GF-75 Series
    ADVANTEC Glass Filter Paper GF-75 Series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Collection of fine particles, measurement of liquid scintillation
    Thickness (mm)  0.35  Maximum Operating Temperature (℃)  500  Mass (g/m2 75  Type  GF-75  Specification  Organic binder treatment: None 
    from S$67.99
    Min. 3 days
  17. Glass Cylindrical Filter Paper
    Whatman Glass Cylindrical Filter Paper
    It can withstand operating temperatures up to 500 ° C and is suitable for measuring the dust concentration in high-moisture exhaust gas. There is little weight loss (0.2%). Due to its low affinity for moisture and low pressure loss, it provides a high suction rate and an extremely large filtratio... Read More
    As ONE Part Number  1-7391-01  Thickness (mm)  1.85  Material  100% borosilicate glass fiber  Collection Efficiency (%)  99.999  Dimension (mm)  Φ25×90 
    Rating:
    80%
    from S$379.90
    Min. 4 days
  18. Glass Fiber Circular Filter Paper GF/C
    Whatman Glass Fiber Circular Filter Paper GF/C
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Filter Paper  GF/C  Type  Round 
    from S$58.99
    Min. 21 days
  19. Whatman fiberglass filter paper
    KENIS Whatman fiberglass filter paper
    Glass filter paper using borosilicate glass fiber.
    from S$69.99
    Min. 3 days
  20. Glass Fiber Filter Paper GMF150
    Whatman Glass Fiber Filter Paper GMF150
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Type  Round 
    from S$129.90
    Min. 13 days
  21. Glass filter paper GB-100R series
    ADVANTEC Glass filter paper GB-100R series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Collection of suspended particulate matter in the atmosphere, concentration measurement, tissue analysis
    Thickness (mm)  0.38  Maximum Operating Temperature (℃)  500  Mass (g/m2 95  Type  GB-100R  Specification  Organic binder treatment: None 
    from S$59.99
    Min. 3 days
  22. Glass Fiber Filter Paper
    Whatman Glass Fiber Filter Paper
    Thickness (mm)  0.44  Particle Retention Capacity (μm)  1.5  Load capacity  strength 
    from S$58.99
    Min. 21 days
  23. Glass filter paper GD-120 series
    ADVANTEC Glass filter paper GD-120 series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Liquid clarification, pre-filter of membrane filter
    Thickness (mm)  0.51  Mass (g/m2 123  Maximum Operating Temperature (℃)  500  Type  GD-120  Specification  Organic binder treatment: None 
    from S$38.99
    Min. 7 days
  24. Glass filter paper GA-100 series
    ADVANTEC Glass filter paper GA-100 series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Filtration of relatively viscous liquids such as sugar liquids
    Thickness (mm)  0.44  Mass (g/m2 110  As ONE Part Number  4-908-21  Maximum Operating Temperature (℃)  500  Type  GA-100  Specification  Organic binder treatment: None  Shape  Round  Dimension (mm)  Φ60 
    from S$48.99
    Min. 16 days
  25. Glass filter paper Fluorine resin coating
    ADVANTEC Glass filter paper Fluorine resin coating
    Since the surface of the glass filter paper is covered with fluororesin, it has water repellency and very low hygroscopicity, and is almost unaffected by humidity when measuring the dust concentration in the atmosphere. The maximum operating temperature is high and stable use is possible up to 26... Read More
    Maximum Operating Temperature (℃)  260  Specification  Binder: Fluororesin binder 
    from S$329.90
    Min. 7 days
  26. Glass Fiber Square Filter Paper
    Whatman Glass Fiber Square Filter Paper
    Thickness (mm)  0.42  As ONE Part Number  2-333-14  Size (cm)  46×57  Type  Square  Load capacity  strength 
    from S$2,499.00
    Min. 8 days
  27. Glass Fiber Square Filter Paper GF/D
    Whatman Glass Fiber Square Filter Paper GF/D
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    As ONE Part Number  2-332-14  Size (cm)  46×57  Filter Paper  GF/D  Type  Square 
    from S$1,699.00
    Min. 85 days
  28. Glass Fiber Square Filter Paper GF/B
    Whatman Glass Fiber Square Filter Paper GF/B
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    As ONE Part Number  2-330-14  Size (cm)  46×57  TGK Part No.  996-41-06-02  Filter Paper  GF/B  Type  Square 
    from S$1,399.00
    Min. 27 days
  29. Prefilter
    Whatman Prefilter
    By polymerizing two types of glass fiber filter paper with different fineness, particles are cut efficiently. It dramatically extends the service life and enables high flow velocity.
    Grade  GMF150 
    from S$129.90
    Min. 12 days
  30. Glass filter paper GC-50 series
    ADVANTEC Glass filter paper GC-50 series
    Made only from ultra-fine borosilicate glass fiber, it has a high filtration rate and excellent precipitate retention, enabling highly efficient filtration in a short time. Liquid scintillation measurement (for sampling of dioxins in water)
    Thickness (mm)  0.19  As ONE Part Number  4-908-68  Mass (g/m2 48  Maximum Operating Temperature (℃)  500  Type  GC-50  Specification  Organic binder treatment: None  Shape  Round  Dimension (mm)  Φ293 
    from S$649.90
    Min. 43 days
  31. Glass fiber filter paper EPM2000
    Tokyo Glass Kikai (TGK) Glass fiber filter paper EPM2000
    Thickness (mm)  0.43  TGK Part No.  996-41-06-11  Grade  EPM2000  Size  8 × 10 inch 
    from S$1,299.00
    Min. 8 days
  32. PTFE binder filter TF98
    SIBATA SCIENTIFIC TECHNOLOGY PTFE binder filter TF98
    It is a dust collection filter paper used for environmental measurement. The initial collection efficiency is about 98%, which is equal to or higher than the conventional fluororesin-treated glass fiber filter T60A20, and because of the pressure loss comparable to that of the conventional fluoror... Read More
    Discontinued
  33. Activated carbon felt for collecting acrylamide
    SIBATA SCIENTIFIC TECHNOLOGY Activated carbon felt for collecting acrylamide
    A filter containing fibrous activated carbon. For acrylamide
    Dimension (Φmm)  47 
    Discontinued
  34. Glass Fiber Square Filter Paper GF/C
    Whatman Glass Fiber Square Filter Paper GF/C
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    As ONE Part Number  2-331-14  Size (cm)  46×57  Filter Paper  GF/C  Type  Square 
    Discontinued
  35. Glass fiber filter paper GF / A (square)
    Whatman Glass fiber filter paper GF / A (square)
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    As ONE Part Number  2-329-14  Size (cm)  46×57  Filter Paper  GF/A  Type  Square 
    Discontinued
  36. Glass fiber filter paper GF / A (round)
    Whatman Glass fiber filter paper GF / A (round)
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Filter Paper  GF/A  Type  Round 
    Discontinued
  37. Glass fiber filter paper GF / F (round)
    Whatman Glass fiber filter paper GF / F (round)
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Filter Paper  GF/F  Type  Round 
    Discontinued
  38. Glass fiber filter paper GF / D (round)
    Whatman Glass fiber filter paper GF / D (round)
    It takes less time to filter. You can filter a larger amount with a single filter paper. There is a small size, so you can use small equipment to match it. Even solutions that are clogged with conventional filter paper can be filtered.
    Thickness (mm)  0.68  Basis Weight (g/m2 121  Particle Retention Capacity (μm)  2.7  Grade  GF/D  Shape  Round 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction