All Category

Extraction Thimbles

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Cylindrical filter paper Cellulose
    Whatman Cylindrical filter paper Cellulose
    Cellulose is suitable for socks-laying methods that measure fat in foods and the like. Silica is a product developed as a dust collection filter of "JIS Z8808", a "measurement method for dust concentration in exhaust gas". The maximum operating temperature is 1000 ℃, and the g... Read More
    Inner Diameter x Total Length (mm)  28×100  TGK Part No.  996-41-08-05  Thickness (mm) 
    from S$169.90
    Min. 8 days
  2. Cylindrical Filter Paper No.84
    ADVANTEC Cylindrical Filter Paper No.84
    Cylindrical filter paper made of cellulose fiber, which is mainly used in Soxhlet fat extractors. The oil and fat content is suppressed to 0.1% or less, and a wide variety of dimensions are available. It can also be used for exhaust gas sampling below 120 ° C. Food-related fields, chemical indust... Read More
    Ash  0.1%  Pressure Loss (kPa)  0.25  Thickness (mm)  1.5  Maximum Operating Temperature (℃)  120  Retained Particle Size (μm)  Collection Efficiency (%)  89  Material  Cellulose fiber  Moisture absorption 
    from S$99.90
    Min. 2 days
  3. Cylindrical Filter Paper No.86R
    ADVANTEC Cylindrical Filter Paper No.86R
    A cylindrical filter paper that can withstand temperatures of 500 ° C.
    from S$279.90
    Min. 2 days
  4. Cylindrical Filter Paper No.88Rh
    ADVANTEC Cylindrical Filter Paper No.88Rh
    For measuring the dust concentration in high-temperature exhaust gas. Heat treatment at 900 ° C.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  25×90  TGK Part No.  567-40-04-83 
    from S$169.90
    Min. 2 days
  5. Cellulose Cylindrical Filter Paper
    Whatman Cellulose Cylindrical Filter Paper
    It is suitable for Soxhlet extraction, and can easily, reliably and effectively extract individual or semi-individual solvents.
    Material  Cotton cellulose 
    Rating:
    100%
    from S$149.90
    Min. 4 days
  6. Cylindrical filter paper No.88R
    ADVANTEC Cylindrical filter paper No.88R
    A cylindrical filter paper that consists of only fine silica fibers and can withstand high temperatures up to 1,000 ° C. No alumina binder is used, and it has the feature of low reactivity with acid gases such as SOx and NOx and sulfuric acid mist. It is mainly used for measuring the dust concent... Read More
    Pressure Loss (kPa)  0.44  Mass (g/piece)  1.6  Allowable Temperature (℃)  1000  Thickness (mm)  2.2  Moisture absorption  Material  Silica fiber  Collection Efficiency (%)  >99.9(0.3μmDOP) 
    from S$159.90
    Min. 3 days
  7. Silica Fiber Cylindrical Filter Paper
    Whatman Silica Fiber Cylindrical Filter Paper
    Stable against heating (up to 800 ° C). It is chemically stable without being affected by acid gas and NOx. For dust and collection of JIS Z 8088 "Measurement method of dust in flue" and JIS K-0097 "Analysis method of cadmium and lead in flue exhaust gas".
    Outer Diameter x Length L (Φmm x mm)  25×90  Specification  Outer diameter x length (mm): Φ25 x 90 
    from S$199.90
    Min. 4 days
  8. Cylindrical Filter Paper No.84
    ADVANTEC Cylindrical Filter Paper No.84
    Can be used for Soxhlet fat extractor. The oil and fat content is kept below 0.1%. It can also be used for exhaust gas sampling below 120 ° C.
    Specification  Composition: Cellulose fiber 
    from S$77.99
    Min. 3 days
  9. Cylindrical filter paper Silica
    Whatman Cylindrical filter paper Silica
    Cellulose is suitable for socks-laying methods that measure fat in foods and the like. Silica is a product developed as a dust collection filter of "JIS Z8808", a "measurement method for dust concentration in exhaust gas". The maximum operating temperature is 1000 ℃, and the g... Read More
    Inner Diameter x Total Length (mm)  25×90  TGK Part No.  996-41-08-21  Thickness (mm)  1.90 
    from S$199.90
    Min. 8 days
  10. Cylindrical filter paper No.89S
    ADVANTEC Cylindrical filter paper No.89S
    For measuring the dust concentration in exhaust gas after a wet flue gas desulfurization device.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  25×90  TGK Part No.  567-40-04-93 
    from S$399.90
    Min. 3 days
  11. Cylindrical filter paper
    ADVANTEC Cylindrical filter paper
    Collection Efficiency (%)  >99.9 
    from S$279.90
    Min. 3 days
  12. Cylindrical filter paper
    ADVANTEC Cylindrical filter paper
    from S$99.90
    Min. 3 days
  13. Cylindrical filter paper No.89 fluororesin
    ADVANTEC Cylindrical filter paper No.89 fluororesin
    It is used for exhaust gas sampling of flues, ducts, etc., and various products are used depending on the conditions such as measurement temperature and reactivity with acid gas. Widely used in JIS Z 8808 (measurement method of dust concentration in exhaust gas), JIS K 0083 (metal analysis method... Read More
    Thickness (mm)  1.8  Mass (g/piece)  11  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  25  Maximum Operating Temperature (℃)  260  Pressure Loss (kPa)  4.5  Length (mm)  90  Material  Fluorine resin  Moisture absorption  Tiny  Collection Efficiency (%)  >99.9(0.3μmDOP) 
    from S$569.90
    Min. 7 days
  14. Glass Cylindrical Filter Paper
    Whatman Glass Cylindrical Filter Paper
    Cellulose is suitable for socks-laying methods that measure fat in foods and the like. Silica is a product developed as a dust collection filter of "JIS Z8808", a "measurement method for dust concentration in exhaust gas". The maximum operating temperature is 1000 ℃, and the g... Read More
    TGK Part No.  996-41-08-22  Inner Diameter x Total Length (mm)  25×90  Thickness (mm)  1.85 
    Discontinued
  15. Silica cylindrical filter paper
    Whatman Silica cylindrical filter paper
    It uses a high-purity alumina binder and is stable against heating (up to 1000 ° C). It is chemically stable without being affected by acid gas and NOx. For dust and collection of JIS Z 8808 "Measurement method of dust in flue" and JIS K-0097 "Analysis method of cadmium and lead in... Read More
    As ONE Part Number  2-336-01  Outer Diameter x Length L (Φmm x mm)  25×90 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction