All Category

PTFE Filter Paper

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. PTFE Filter Paper PF020
    ADVANTEC PTFE Filter Paper PF020
    PTEE filter paper is a sheet-like filter with high flexibility and elasticity made from pure fibrous ethylene tetrafluoroethylene resin (PTFE). Stable continuous use is possible in the temperature range of -120 ° C to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxid... Read More
    Thickness (mm)  0.54  Pressure Loss (kPa)  1.6  Retained Particle Size (μm)  Mass (g/m2 500  Porosity (%)  54  Collection Efficiency (%)  99.9(0.3μmDOP)  Water repellency (kPa)  >14.7 
    from S$69.99
    Min. 2 days
  2. PTFE Filter Paper PF100
    ADVANTEC PTFE Filter Paper PF100
    PTEE filter paper is a sheet-like filter with high flexibility and elasticity made from pure fibrous ethylene tetrafluoroethylene resin (PTFE). Stable continuous use is possible in the temperature range of -120 ° C to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxid... Read More
    Pressure Loss (kPa)  0.059  Thickness (mm)  Retained Particle Size (μm)  10  Mass (g/m2 500  Collection Efficiency (%)  70(0.3μmDOP)  Porosity (%)  77  Water repellency (kPa)  >3.9 
    from S$99.90
    Min. 7 days
  3. PTFE Filter Paper PF050
    ADVANTEC PTFE Filter Paper PF050
    A sheet-like filter with high flexibility and elasticity made from pure fibrous tetrafluoroethylene resin (PTFE). Stable continuous use is possible in the temperature range of -120 to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxide gas sterilization are also possi... Read More
    Pressure Loss (kPa)  0.26  Thickness (mm)  0.36  Mass (g/m2 210  Retained Particle Size (μm)  Porosity (%)  73  Collection Efficiency (%)  85(0.3μmDOP)  Water repellency (kPa)  >4.9 
    from S$56.99
    Min. 2 days
  4. PTFE Membrane Filter
    FLON INDUSTRY PTFE Membrane Filter
    from S$68.99
    Min. 11 days
  5. PTFE Filter Paper PF060
    ADVANTEC PTFE Filter Paper PF060
    PTEE filter paper is a sheet-like filter with high flexibility and elasticity made from pure fibrous ethylene tetrafluoroethylene resin (PTFE). Stable continuous use is possible in the temperature range of -120 ° C to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxid... Read More
    Pressure Loss (kPa)  0.069  Thickness (mm)  0.5  Mass (g/m2 240  Retained Particle Size (μm)  Porosity (%)  75  Collection Efficiency (%)  75(0.3μmDOP)  Water repellency (kPa)  >3.9 
    from S$89.99
    Min. 43 days
  6. PTFE filter paper PF040
    ADVANTEC PTFE filter paper PF040
    PTEE filter paper is a sheet-like filter with high flexibility and elasticity made from pure fibrous ethylene tetrafluoroethylene resin (PTFE). Stable continuous use is possible in the temperature range of -120 ° C to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxid... Read More
    Pressure Loss (kPa)  0.21  Thickness (mm)  0.95  Retained Particle Size (μm)  Mass (g/m2 500  Porosity (%)  75  Collection Efficiency (%)  95(0.3μmDOP)  Water repellency (kPa)  >4.9 
    from S$69.99
    Min. 3 days
  7. PTFE filter paper
    ADVANTEC PTFE filter paper
    A sheet-like filter with high flexibility and elasticity made from pure fibrous tetrafluoroethylene resin (PTFE). Autoclave sterilization, dry heat sterilization, and ethylene oxide gas sterilization are possible. Has chemical resistance that is not attacked by acids, alkalis, organic solvents, etc.
    Operating Temperature Range (℃)  -120~260 
    from S$56.99
    Min. 3 days
  8. PTFE filter paper
    ADVANTEC PTFE filter paper
    from S$129.90
    Min. 43 days
  9. PTFE Binder Filter TF98R
    SIBATA SCIENTIFIC TECHNOLOGY PTFE Binder Filter TF98R
    It is a characteristic that considers the usage method in work environment measurement for pressure loss and humidity influence.
    from S$279.90
    Min. 2 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction