All Category

Radioactive Material Measurement Filter Paper

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Laminated paper
    ADVANTEC Laminated paper
    Although the filter paper surface absorbs liquid quickly, it does not penetrate or leak into the laminated surface (back surface), so it is possible to prevent radioactive liquid from penetrating into the working environment in the nuclear field, and to use chemicals in general laboratories as a ... Read More
    Thickness (mm)  0.2  Mass (g/m2 100  Water Retention Rate (%)  200 or more  Width x Length (mm×m)  810×33 
    from S$179.90
    Min. 2 days
  2. Smear filter paper
    ADVANTEC Smear filter paper
    A filter paper for wiping that measures radioactive contamination on the surface of an object as described in JIS A 4504 "Measurement method for radioactive surface contamination".
    from S$15.99
    Min. 2 days
  3. Filter paper HE-40T for dust monitor
    ADVANTEC Filter paper HE-40T for dust monitor
    A filter paper made of cellulose fibers and fine glass fibers, which is lined with a cloth (cheesecloth) and water-repellent to increase its strength. Due to its excellent strength, it can also be used for continuous dust collection equipment on rolls. It can be attached to various dust samplers.... Read More
    Pressure (kPa)  (When passing water) 4.9  Pressure Loss (kPa)  0.27  Thickness (mm)  0.41  Mass (g/m2 145 
    from S$97.99
    Min. 2 days
  4. Iodine collection + activated carbon cartridge + CHC-50
    ADVANTEC Iodine collection + activated carbon cartridge + CHC-50
    A cartridge filled with activated carbon with abundant adsorptive power for the purpose of collecting radioactive iodine in the atmosphere. Corresponds to "Activated carbon-filled type I" specified in JIS Z 4336 "Radioiodine sampler" Annex "Yomoto collecting filter medium... Read More
    Pressure Loss (kPa)  0.98  Maximum Operating Temperature (℃)  110  Height (mm)  20  Filtration Accuracy (Mesh)  24~48  Outer Diameter (mm)  60 
    from S$279.90
    Min. 12 days
  5. Activated Carbon Filter Paper CP-20
    ADVANTEC Activated Carbon Filter Paper CP-20
    A filter paper made of highly adsorptive activated carbon and cellulose fibers, which is used for collecting radioactive iodine in the atmosphere and collecting volatile radioactive substances. Corresponds to the "filter paper shape" specified in JIS A 4336 "Radiodine Sampler"... Read More
    Content (%)  (Activated carbon) 50  Pressure Loss (kPa)  0.15  Thickness (mm)  2.5  Collection Efficiency (%)  38  Dimension (Φmm)  55  Basis Weight (g/m2 750 
    from S$299.90
    Min. 6 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction