All Category

Microfiltration (Membrane Filter)

Membrane filters are porous membranes used mainly for high-precision fractionation, separation, extraction, and filtration. It is often used for purification in factories. A wide range of applications, including particle removal, filter sterilization, liquid monitoring, microbial analysis, particle analysis and gas filters. In addition, it is strong and has many specializations in hydrophilic, hydrophobic, and melted materials, and is characterized by its versatility. It is widely used not only for factories but also in scientific research institutions.
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction
  1. Milk Sediment Disc (Milk Filter Plate)
    ADVANTEC Milk Sediment Disc (Milk Filter Plate)
    Milk cediment discs made of refined cellulose filaments are used to inspect dairy products for foreign matter.
    Diameter (Φmm)  33  Mesh Opening  About 50μm  Specification  Quantity: 50 sheets 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  2. Membrane filter PTFE type
    ADVANTEC Membrane filter PTFE type
    Has excellent chemical resistance. It can be used in the temperature range of 120 to 260 ° C, and can sterilize steam, autoclave, ethylene oxide gas, etc. Since it is water-based, it has the property of allowing oil and organic solvents to pass through and not allow water to pass through.
    from S$329.90
    Min. 2 days
  3. Membrane filter Cellulose acetate type Pore size 0.45μm
    ADVANTEC Membrane filter Cellulose acetate type Pore size 0.45μm
    Due to its excellent strength, it is easy to handle when setting the filter in the filter, and can withstand autoclave sterilization, ethylene oxide gas sterilization, and dry heat sterilization (180 ° C). Since the material is inert, components of the filtrate such as proteins are hardly adsorbe... Read More
    Pore diameter (μm)  0.45 
    from S$179.90
    Min. 2 days
  4. Membrane Filter Cellulose Mixed Ester Type
    ADVANTEC Membrane Filter Cellulose Mixed Ester Type
    It can be used for particle removal and filtration sterilization in various testing fields as well as in industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible. It is widely used from filtr... Read More
    from S$68.99
    Min. 2 days
  5. Membrane filter Hydrophilic PTFE type Pore size 0.2μm
    ADVANTEC Membrane filter Hydrophilic PTFE type Pore size 0.2μm
    Hydrophilic PTFE type membrane filter. In the case of water-based solvent filtration, the hydrophilic treatment that was conventionally performed with PTFE type membrane filters is not required. Has excellent chemical resistance.
    Pore diameter (μm)  0.2 
    from S$329.90
    Min. 2 days
  6. Membrane filter Cellulose mixed ester type for microorganism / particle test
    ADVANTEC Membrane filter Cellulose mixed ester type for microorganism / particle test
    The ruled line specifications are convenient for counting microbial colonies and fine particles.
    Dimension (Φmm)  47  Material  Cellulose mixed ester type 
    from S$179.90
    Min. 12 days
  7. Membrane filter Cellulose acetate type Pore size 0.2μm
    ADVANTEC Membrane filter Cellulose acetate type Pore size 0.2μm
    Due to its excellent strength, it is easy to handle when setting the filter in the filter, and can withstand autoclave sterilization, ethylene oxide gas sterilization, and dry heat sterilization (180 ° C). Since the material is inert, components of the filtrate such as proteins are hardly adsorbe... Read More
    Pore diameter (μm)  0.2  Shape  Round 
    from S$179.90
    Min. 2 days
  8. Membrane filter Polycarbonate type
    ADVANTEC Membrane filter Polycarbonate type
    A screen type filter with cylindrical holes with a uniform display diameter. Since it has chemical resistance and low adsorption resistance, it can be used for various special analyzes. It is possible to observe the captured material under a microscope without making the filter transparent.
    from S$399.90
    Min. 7 days
  9. Membrane filter Hydrophilic PTFE type Pore diameter 0.5μm
    ADVANTEC Membrane filter Hydrophilic PTFE type Pore diameter 0.5μm
    Hydrophilic PTFE type membrane filter. In the case of water-based solvent filtration, the hydrophilic treatment that was conventionally performed with PTFE type membrane filters is not required. Has excellent chemical resistance.
    Pore diameter (μm)  0.5 
    from S$329.90
    Min. 12 days
  10. Membrane filter Hydrophilic PTFE type Pore diameter 1μm
    ADVANTEC Membrane filter Hydrophilic PTFE type Pore diameter 1μm
    Hydrophilic PTFE type membrane filter. In the case of water-based solvent filtration, the hydrophilic treatment that was conventionally performed with PTFE type membrane filters is not required. Has excellent chemical resistance.
    Pore diameter (μm) 
    from S$259.90
    Min. 2 days
  11. Membrane filter Hydrophilic PTFE type Pore size 0.1μm
    ADVANTEC Membrane filter Hydrophilic PTFE type Pore size 0.1μm
    Hydrophilic PTFE type membrane filter. In the case of water-based solvent filtration, the hydrophilic treatment that was conventionally performed with PTFE type membrane filters is not required. Has excellent chemical resistance.
    Pore diameter (μm)  0.1 
    from S$329.90
    Min. 12 days
  12. Membrane filter Cellulose acetate type Pore diameter 3μm
    ADVANTEC Membrane filter Cellulose acetate type Pore diameter 3μm
    Due to its excellent strength, it is easy to handle when setting the filter in the filter, and can withstand autoclave sterilization, ethylene oxide gas sterilization, and dry heat sterilization (180 ° C). Since the material is inert, components of the filtrate such as proteins are hardly adsorbe... Read More
    Pore diameter (μm)  Shape  Round 
    from S$199.90
    Min. 12 days
  13. Membrane filter Polycarbonate type for microorganism / particle test
    ADVANTEC Membrane filter Polycarbonate type for microorganism / particle test
    The ruled line specifications are convenient for counting microbial colonies and fine particles.
    Material  Cellulose mixed type 
    from S$129.90
    Min. 12 days
  14. Membrane filter Cellulose acetate type Pore diameter 0.8μm
    ADVANTEC Membrane filter Cellulose acetate type Pore diameter 0.8μm
    Due to its excellent strength, it is easy to handle when setting the filter in the filter, and can withstand autoclave sterilization, ethylene oxide gas sterilization, and dry heat sterilization (180 ° C). Since the material is inert, components of the filtrate such as proteins are hardly adsorbe... Read More
    Pore diameter (μm)  0.8  Shape  Round 
    from S$199.90
    Min. 12 days
  15. Membrane filter Cellulose acetate type for microorganism / particle test
    ADVANTEC Membrane filter Cellulose acetate type for microorganism / particle test
    The ruled line specifications are convenient for counting microbial colonies and fine particles.
    Dimension (Φmm)  47  Material  Cellulose acetate type  Surface  Plain  Color  White 
    from S$329.90
    Min. 12 days
  16. Hydrophilic PTFE type membrane filter
    SIBATA SCIENTIFIC TECHNOLOGY Hydrophilic PTFE type membrane filter
    Since it can remove microorganisms and fine particles contained in liquids and gases, it can be used in an extremely wide range of fields such as electronics, pharmaceuticals, food, medicine, and physics and chemistry. A hydrophilic PTFE membrane filter with a special treatment applied to the PTF... Read More
    Filter Porous Diameter (μm)  1.00  Mass (mg)  1.3(cm2 Diameter (Φmm)  25  Thickness (μm)  35  Filtration rate (water) (mL /min . cm2 73  Porosity (%)  83  Type  Hydrophilic PTFE  Bubble point (MPa)  ≧8.3×10-2 
    from S$329.90
    Min. 13 days
  17. Membrane filter
    GVS Membrane filter
    A supported hydrophilic membrane that retains excellent strength in common filtration or medical assays. Membrane filter
    Material  Nylon + hydrophilic 
    from S$149.90
    Min. 7 days
  18. Membrane filter
    GVS Membrane filter
    Manufactured from hydrophilic, pure polyether sulfone polymers. Membrane filter
    Material  PES 
    from S$139.90
    Min. 7 days
  19. Microbial test
    GVS Microbial test
    The single-use sterile filter unit consists of a filter funnel, base, pad, membrane, removable lid and plug. Microbial test
    Material  Cellulose mixed ester (MCE)  Version 1  Sterilization process: Completed 
    from S$339.90
    Min. 7 days
  20. Abulo syringe filter
    GVS Abulo syringe filter
    High quality and excellent cost performance, ideal for multi-sample processing users. Sample pretreatment
    Diameter (mm)  13  Material  Hydrophilic PTFE 
    from S$899.90
    Min. 7 days
  21. Bottle top filter
    GVS Bottle top filter
    You can choose any receiving bottle with a diameter of 33 to 45 mm, and there is no need to transfer it. Medium, sterile filtration. With pre-filter
    Material  CA + fiberglass  Diameter (mm)  Membrane: 76  Version 1  Sterilization process: Completed  Material (Housing)  polystyrene 
    from S$489.90
    Min. 7 days
  22. Microbial test
    GVS Microbial test
    Used to collect surface contamination. Microbial test
    Capacity (mL)  Specification  Neutralization buffer: Not included 
    from S$779.90
    Min. 7 days
  23. PM2.5 air monitoring membrane filter
    GVS PM2.5 air monitoring membrane filter
    There is no warp and it can be used for automatic filtration equipment. EPA compliant. PM2.5 air monitoring
    Diameter (mm)  46.2  Material  PTFE  Specification  Pore diameter (μm): 2 
    from S$879.90
    Min. 7 days
  24. Vent filter
    GVS Vent filter
    Ideal as a sterilization vent for filling containers and cowboys. Vent filter
    Diameter (mm)  Membrane: 50  Material  PTFE + hydrophobic 
    from S$1,299.00
    Min. 7 days
  25. CALYX+ capsule filter
    GVS CALYX+ capsule filter
    CALYX Capsule Filter
    Material  PES  Specification  Pore size (μm): 0.2  Version 1  Size (cm 2 (0.8ft2)): 748 
    from S$249.90
    Min. 7 days
  26. Microbial test
    GVS Microbial test
    It contains a swab and medium and is packaged together with a membrane device for quantitative measurements. Microbial test
    Specification  Swab volume (mL): 2.8 
    from S$489.90
    Min. 7 days
  27. Bottle top filter
    GVS Bottle top filter
    You can choose any receiving bottle with a diameter of 33 to 45 mm, and there is no need to transfer it. Medium, sterile filtration
    Material  CA (cellulose acetate)  Diameter (mm)  Membrane: 76  Version 1  Sterilization process: Completed  Material (Housing)  polystyrene 
    from S$489.90
    Min. 7 days
  28. PTFE membrane filter 90Φ 10 pieces
    FLON INDUSTRY PTFE membrane filter 90Φ 10 pieces
    Fluoropore-R Membrane Filter is a fluoropore filter that features outstanding heat resistance (+ 240 ° C), excellent chemical resistance, uniform pore size, and high strength. This filter is pure fluoropore fiber and contains no impurities. It has uniform pore diameter, is flexible, does not tear... Read More
    Dimension (Φmm)  90 
    from S$259.90
    Min. 4 days
  29. PTFE Membrane Filter 25Φ 10 Pieces
    FLON INDUSTRY PTFE Membrane Filter 25Φ 10 Pieces
    Fluoropore-R Membrane Filter is a fluoropore filter that features outstanding heat resistance (+ 240 ° C), excellent chemical resistance, uniform pore size, and high strength. This filter is pure fluoropore fiber and contains no impurities. It has uniform pore diameter, is flexible, does not tear... Read More
    Dimension (Φmm)  25 
    from S$68.99
    Min. 4 days
  30. Microbial test
    GVS Microbial test
    It can be used to detect yeast and mold. Microbial test
    Specification  Swab volume (mL) 2.8 
    from S$489.90
    Min. 7 days
  31. Transfer membrane
    GVS Transfer membrane
    A positively charged nylon film ideal for repeated reprobing Transfer membrane
    Dimensions, W (mm) x L (m)  300×3  Specification  Pore size (μm): 0.45  Material  Reprobing charged nylon 
    from S$589.90
    Min. 7 days
  32. Microbial test
    GVS Microbial test
    There is no clamp or locking device and it can be operated with one hand. Microbial test
    Diameter (mm)  Membrane: 47  Material  PES 
    from S$489.90
    Min. 7 days
  33. Membrane filter
    ADVANTEC Membrane filter
    from S$359.90
    Min. 34 days
  34. Transfer membrane
    GVS Transfer membrane
    Inactive support prevents distortion and contamination due to reprobing Transfer membrane
    Dimensions, W (mm) x L (m)  300×3  Material  Neutral nylon  Specification  Pore diameter (μm): 0.22 
    from S$649.90
    Min. 7 days
  35. Microbial test
    GVS Microbial test
    This simple diagnostic test can also be used in environments and foods where the presence of Listeria monocytogenes is a problem. Microbial test
    Specification  Sterilization process: Completed 
    from S$359.90
    Min. 7 days
  36. Track etched membrane
    GVS Track etched membrane
    Microscopic observation of particles with a glass-like surface with absolute pore size captured Microscopic observation of captured particles
    from S$299.90
    Min. 7 days
  37. Cellulose mixed ester type membrane filter
    SIBATA SCIENTIFIC TECHNOLOGY Cellulose mixed ester type membrane filter
    Since it can remove microorganisms and fine particles contained in liquids and gases, it can be used in an extremely wide range of fields such as electronics, pharmaceuticals, foods, medicine, and physics and chemistry. It is widely used for particle removal and filtration sterilization from vari... Read More
    Type  Cellulose mixed ester 
    from S$149.90
    Min. 13 days
  38. Membrane Filter
    GVS Membrane Filter
    It offers a wide range of chemical compatibility and can be used with aqueous and organic solvent samples. Membrane filter
    Material  PP + polypropylene 
    from S$129.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction