All Category

Chromatography

View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction
  1. TLC tank
    Yazawa Kagaku TLC tank
    Glass expansion tank. HCG-100-7D can use a 200 x 200 mm plate, and HCG-80-7 can use a 100 x 100 mm plate. HCG-100-7D comes with a stainless steel frame.
    Inner Dimensions (width W x depth D x height H) (mm)  235×105×210  Standard  With 3 standing frames 
    from S$1,499.00
    Min. 9 days
  2. NMR Sample Tube
    OPTIMA NMR Sample Tube
    A standard tube used for NMR analysis.
    Thickness (mm)  0.38 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Polypropylene Housing 1PP-1-FS (Standard Product)
    ADVANTEC Polypropylene Housing 1PP-1-FS (Standard Product)
    A polypropylene housing for one, consisting of a head and a body. Since it uses high-purity polypropylene resin that does not contain fillers or colorants, it hardly elutes from the housing and can be used for filtration of high-purity chemicals and ultrapure water. Since the inner surface of the... Read More
    Thickness (mm)  0.20  Maximum Operating Pressure (MPa)  0.49(25℃)、0.19(60℃)  Mass (kg)  0.84  Type  1PP-1-FS  Connection Size (inch)  3 / 4PTF (with 3 / 4PT nipple)  TGK Part No.  567-40-74-11  Maximum Operating Temperature (℃)  60  Code of Suitable Cartridge  C, F (flat gasket DOE) and TCW type  Material (Cap)  Polypropylene  Material  Polypropylene  Dimension (mm)  Φ200×340 
    from S$169.90
    Min. 2 days
  4. Glass Sprayer
    AS ONE Glass Sprayer
    Connect the rubber wipes of the double sphere and spray the solution.
    from S$57.99
    Min. 4 days
  5. Inlet septum for Shimadzu GC
    GL Sciences Inlet septum for Shimadzu GC
    Shape  Cap type  Suitable Models  All Shimadzu models 
    from S$17.99
    Min. 2 days
  6. Gas Drying Unit
    DRIERITE Gas Drying Unit
    Suitable for applications that require pure gas, such as gas chromatographs and spectroscopy. As moisture absorption progresses, the color changes from blue to pink, signaling when to replace it. Drierite can be played. At atmospheric pressure or pressures up to 90 psi, the dew point of 200 liter... Read More
    Hose Fitting Size  (Inner diameter) Φ1/4~3/8 inch  Content (g)  (indicated drierite 8 mesh) x 567  As ONE Part Number  1-1848-01  Recommended Gas Flow  200L/h  Maximum Operating Pressure  90psi  Specification  Water absorption capacity (g): 50  Dimension (mm)  Φ67×290 
    from S$339.90
    Min. 2 days
  7. Glass sprayer
    SANSYO Glass sprayer
    suction hole outer diameter (mm) 
    from S$77.99
    Min. 6 days
  8. Chromatographic spray
    KENIS Chromatographic spray
    Specification  With sliding, horn and spring 
    from S$55.99
    Min. 3 days
  9. Quartz wool Fine
    GL Sciences Quartz wool Fine
    Fiber Diameter (μm)  1~6 
    from S$129.90
    Min. 6 days
  10. Glass Plate for Thin Layer Chromatography
    Yazawa Kagaku Glass Plate for Thin Layer Chromatography
    Rating:
    100%
    from S$159.90
    Min. 11 days
  11. Gas Drying Unit
    DRIERITE Gas Drying Unit
    Suitable for applications that require pure gas, such as gas chromatographs and spectroscopy. As moisture absorption progresses, the color changes from blue to pink, signaling when to replace it. Drierite can be played. Pressure fittings can be used with common lab equipment. * Do not use for gas... Read More
    Connection Size  (Connector) 1/8 inch male hose fitting  As ONE Part Number  1-1848-02  Maximum Operating Pressure  100psi  Recommended Gas Flow  300L/h  Specification  Water absorption capacity (g): 25  Dimension (mm)  Φ67×290 
    from S$649.90
    Min. 4 days
  12. Graphite ferrule
    GL Sciences Graphite ferrule
    from S$109.90
    Min. 6 days
  13. Twin Trough Chamber (TLC)
    CAMAG Twin Trough Chamber (TLC)
    The bottom of the developing tank is 2 tanks, which saves developing solvent (4 mL for 100 x 100 mm, 20 mL for 200 x 100 mm). You can reduce the waste treatment of the solvent. Effective for pre-saturation of plates with solvent vapor. It can also be used when the saturated solvent and the develo... Read More
    from S$569.90
    Min. 13 days
  14. Glass plate for TLC
    Yazawa Kagaku Glass plate for TLC
    Thickness (mm) 
    from S$95.99
    Min. 9 days
  15. Air drying tube (with silica gel)
    GL Sciences Air drying tube (with silica gel)
    from S$399.90
    Min. 6 days
  16. Inlet septum for GL Sciences and Hitachi GC
    GL Sciences Inlet septum for GL Sciences and Hitachi GC
    diaeter (inch)  7/16  Diameter (Φmm)  11  Part No.  Red septum 
    from S$129.90
    Min. 2 days
  17. Soken membrane flow meter (for GC)
    GL Sciences Soken membrane flow meter (for GC)
    from S$469.90
    Min. 6 days
  18. Glass sprayer M type
    SANSYO Glass sprayer M type
    It is possible to spray with very fine particles compared to conventional products than the precision processed capillaries. A cup is attached to the spray port, so there is little scattering around, and you can spray exactly to the required point.
    Cup Diameter (Φmm)  23  suction hole outer diameter (mm) 
    from S$329.90
    Min. 6 days
  19. Nebulizer for chromatography
    Tokyo Glass Kikai (TGK) Nebulizer for chromatography
    Specification  With spring stopper 
    from S$69.99
    Min. 5 days
  20. ETFE tube (for LC)
    GL Sciences ETFE tube (for LC)
    Outer Diameter (inch [mm])  1/16 
    from S$149.90
    Min. 6 days
  21. Replacement blade for capillary fine cutter 31020
    GL Sciences Replacement blade for capillary fine cutter 31020
    Uses a replaceable rotary diamond blade.
    from S$389.90
    Min. 6 days
  22. Tocel housing 1TS type
    ADVANTEC Tocel housing 1TS type
    A stainless steel housing with a center post structure consisting of two parts, a head and a body. The filter can be easily replaced by removing the bag nut on the top of the head. The shape of IN and OUT is 3/4 inch PT. Cartridge filter shape code C, F (flat gasket DOE) and TCW type filters can ... Read More
    Type  1TS  Material (Capsule)  SUS-316  TGK Part No.  567-40-74-02 
    from S$699.90
    Min. 4 days
  23. Special soap solution for soap film flowmeter
    GL Sciences Special soap solution for soap film flowmeter
    Capacity (mL)  50 × 2 
    from S$76.99
    Min. 6 days
  24. Glass Needle Syringe
    TOHO Glass Needle Syringe
    As ONE Part Number  3-9342-11  Type  Syringe 
    from S$3.59
    Min. 8 days
  25. Organic substance removal tube (with activated carbon)
    GL Sciences Organic substance removal tube (with activated carbon)
    from S$399.90
    Min. 6 days
  26. Glass reagent spray
    CAMAG Glass reagent spray
    A spray that can evenly apply reagents to thin-layer plates. Reagents can be applied neatly to TLC plates.
    Material  Glass  Trusco Part No.  868-3752  Overall Length (mm)  [Rubber pump] 360  Diameter (mm) x Height (mm)  60×130  Capacity (mL)  100  Mass (g)  200 
    from S$489.90
    Min. 2 days
  27. Ion Exchange Cartridge
    HORIBA Ion Exchange Cartridge
    As ONE Part Number  2-581-11 
    from S$299.90
    Min. 13 days
  28. Reagent Spray
    SCHOTT Reagent Spray
    Reagents can be sprayed using a rubber pump or, for example, with compressed air. All products are checked individually by aerosol.
    Capacity (mL)  100  As ONE Part Number  2-4764-01 
    from S$489.90
    Min. 4 days
  29. Super graphite ferrule
    GL Sciences Super graphite ferrule
    from S$169.90
    Min. 6 days
  30. Thin layer chromatography equipment
    Yazawa Kagaku Thin layer chromatography equipment
    It combines the speed of gas chromatography and the certainty of paper chromatography, and can be used for a wide range of research. * Does not include the glass plate for adsorbent application.
    from S$86.99
    Min. 6 days
  31. Glass Needle
    TOHO Glass Needle
    Suitable for injecting samples into mark tubes and filling small spaces such as capillaries. It is flexible and easy to work with. * Syringe is not attached to the needle.
    from S$58.99
    Min. 8 days
  32. Carrier gas conduit (for Shimadzu GC)
    GL Sciences Carrier gas conduit (for Shimadzu GC)
    Outer Diameter (Φmm)  Inner Diameter (Φmm) 
    from S$169.90
    Min. 6 days
  33. Inlet liner for Shimadzu
    GL Sciences Inlet liner for Shimadzu
    from S$25.99
    Min. 6 days
  34. Polypropylene housing 1PP-1-MS
    ADVANTEC Polypropylene housing 1PP-1-MS
    Type  1PP-1-MS  Code of Suitable Cartridge  TGK Part No.  567-40-74-12 
    from S$169.90
    Min. 5 days
  35. Gas / Air Filter
    AS ONE Gas / Air Filter
    Material (Head)  Aluminum 
    from S$269.90
    Min. 13 days
  36. 15% graphite / 85% Vespel ferrule
    GL Sciences 15% graphite / 85% Vespel ferrule
    from S$129.90
    Min. 6 days
  37. Canyon type spray
    Tokyo Glass Kikai (TGK) Canyon type spray
    Capacity (mL)  30 
    from S$69.99
    Min. 6 days
  38. HPLC Fitting
    AS ONE HPLC Fitting
    from S$74.99
    Min. 15 days
  39. PTFE wool
    GL Sciences PTFE wool
    Capacity (g)  10 
    from S$169.90
    Min. 6 days
  40. Thin Layer Chromatography
    Yazawa Kagaku Thin Layer Chromatography
    It combines the speed of gas chromatography and the certainty of paper chromatography, and can be used for a wide range of research.
    from S$86.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction