All Category

Centrifuge (Centrifugation Device)

A centrifuge (centrifuge) is a device that can be used effectively for substances that are difficult to separate by filtration or extraction. When strong acceleration is applied by high-speed rotation, the substance can be separated into different phases by centrifugal force, so it can be used even for those with little difference in density. There are various types of centrifuges for various purposes, including industrial ones, gas-type ones used in research, and ones called centrifugal evaporators. It also helps to separate donated blood and produce red blood cells and blood products for storage.
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
  1. Compact Incubators
    Matsuyoshi & Co Compact Incubators
    High-precision temperature control by microcomputer PID control. The temperature inside the refrigerator and the set temperature are displayed digitally in two stages. The door can be opened to the right or left. It can be easily replaced.
    Setting Temperature (℃)  (Room temperature +5)-60  Power Consumption (W)  100  Mass (kg)  17  Matsuyoshi & Co., Ltd. Code  23-3222-00  Effective Internal Dimensions, W x D x H (mm)  330×300×360  Internal Capacity (L)  35  Dimensions, Width W x Depth D x Height H (mm)  412×374×515  Power Supply  AC100V 50/60Hz  Included Accessories  Stainless steel shelf x 2 
    from S$979.90
    Min. 2 days
  2. Mini centrifuge
    Thermo Fisher Scientific Mini centrifuge
    Includes rotors for microtubes and PCR tubes. When the lid is opened, it automatically stops, and when it is closed, the operation resumes.
    Dimension (mm)  128×153×104  Maximum Centrifugal Force (xg)  2000  Maximum Rotation Speed (min-1[rpm])  6000 (fixed)  Mass (g)  815  Power Supply  AC110~120V・50/60Hz 
    from S$599.90
    Min. 2 days
  3. Small Centrifuge
    KENIS Small Centrifuge
    Includes rotors for microtubes and PCR tubes. When the lid is opened, it automatically stops, and when it is closed, the operation resumes. You can easily replace the rotor without tools.
    Dimension (mm)  175×140×104  Maximum Centrifugal Force (G)  2000×g  Maximum Rotation Speed (min-1[rpm])  5400 (fixed)  Power Input (V)  AC110~120(50/60Hz)  Mass (kg)  About 1.85  Standard  CE SGS RoHS certified / compliant 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  4. Centrifuge
    AS ONE Centrifuge
    Timer Setting Time  0-30 minutes  Treatment Volume (mL)  15 × 8  Suitable Tube Outer Diameter (Φmm)  16~16.5×105~120mm  Outer Dimensions, Width W x Depth D x Height H (mm)  290×320×245  Dimension (mm)  290×320×245  Power Supply  AC100V 50/60Hz  Rotor  Built-in dedicated rotor 
    from S$1,099.00
    Min. 4 days
  5. Multi-speed mini centrifuge
    KENIS Multi-speed mini centrifuge
    A high-speed small centrifuge that automatically stops when the lid is opened. The rotation speed can be adjusted in units of 1000 rpm.
    Mass (kg)  Rotational Speed (min -1 [rpm])  1000~12000  Dimension (mm)  170×150×130  Maximum Centrifugal Force (xg)  6900  Power Supply  AC100V・50/60Hz  Included Accessories  Microtube rotor, PCR (0.2mL) 8-rotor 
    from S$389.90
    Min. 2 days
  6. Centrifuge Tube PP Non-Sterile
    Leona Centrifuge Tube PP Non-Sterile
    Material  Polypropylene 
    from S$27.99
    Min. 6 days
  7. Manual centrifuge
    Matsuyoshi & Co Manual centrifuge
    It is a hand-cranked type and easy to use.
    Mass (kg)  Matsuyoshi & Co., Ltd. Code  10-2980-00  Dimension (mm)  130×225×85  Type  Two racks 
    from S$489.90
    Min. 2 days
  8. High Spin Mini Centrifuge
    AS ONE High Spin Mini Centrifuge
    Mass (kg)  As ONE Part Number  1-2827-01  Size (mm)  150×180×130  Power Supply  AC100~240V 50/60Hz 
    from S$439.90
    Min. 2 days
  9. Micro Six
    AS ONE Micro Six
    Just press any timer button and close the lid to start, and it will stop automatically when the set time is reached. If you want to stop in the middle, press the timer button that was pressed at the start again to stop. It is a safety design that activates the forced brake when the cover is opene... Read More
    As ONE Part Number  1-7472-11  Main Unit Dimensions (mm)  146×184×113  Centrifugal Acceleration  2000G  Timer Setting  5, 10, 30 minutes  Rotational Speed (min -1 [rpm])  6200 ± 20% (fixed)  Material  ABS resin  Safety Device  Cover open interlock brake  Motor  DC brush motor  Mass (g)  Main unit / 750, AC adapter / 840 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  10. Centrifuge Rotor
    AS ONE Centrifuge Rotor
    from S$999.00
    Min. 2 days
  11. Centrifuge
    AS ONE Centrifuge
    The number of rotations can be adjusted and it comes with a timer. The number of revolutions can be confirmed on the meter for CN-1050 and on the LED display for CN-2060. For CN-2060, the remaining timer can be confirmed by the LED display. CN-2060 can store 10 programs. * Rotor is sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  290×320×245  Power Supply  AC100V 50/60Hz  Specification  Body (no rotor) 
    Rating:
    80%
    from S$1,499.00
    Min. 4 days
  12. Desktop Small Centrifuge Model-40 3500-4000Rpm 1880G
    AS ONE Desktop Small Centrifuge Model-40 3500-4000Rpm 1880G
    Suitable for  (Spitz tube) Φ16 × 105mm (standard)  As ONE Part Number  0-9514-01  Size  250×250×220mm  Rotation Speed  3500~4000rpm  Maximum throughput (mL)  4 x 10mL Spitz tubes  Rotor  45 ° angle type  Mass (kg)  Power Consumption  80W  Power Supply  AC100V 50/60Hz  Specification  Centrifugal force 1880G  Pharmaceuticals and Medical Devices Act  General medical equipment  Cooling capacity  None 
    from S$789.90
    Min. 4 days
  13. CHIBITAN-R
    AS ONE CHIBITAN-R
    It is a safety design that the lid does not open during centrifugation. Since it is a 2000G low speed centrifuge, it is suitable for centrifugation for the purpose of particle removal and purification. It can process 6 centrifugal tubes such as Ultra Free MC (2-3072-01-05) at a time.
    Mass (kg)  0.8  As ONE Part Number  1-6891-01  Power Cable (m)  1.7 / 2P type  Main Unit Dimensions (mm)  147×151×110  Centrifugal Acceleration  2000G  Rotational Speed (min -1 [rpm])  6200 ± 20% (fixed)  Power Supply  AC100V±10% 50/60Hz 0.2A 
    from S$799.90
    Min. 4 days
  14. Micro PCR spinner
    AS ONE Micro PCR spinner
    Just set the timer and close the lid to start. It is a safety design that activates the forced brake when the lid is opened during rotation. A rotor (sold separately) that can centrifuge 1.5 / 2.0 mL microtubes (x6) is also available.
    Power Cable  1.5m 2P type  Main Unit Size (mm)  146×184×113  As ONE Part Number  2-4169-01  timer  5, 10, 30 minutes  Rotation Speed  5800 ± 10% rpm (fixed)  Mass (g)  750  Applicable Tube  8 x 0.2mL tube x 4  Safety Device  Cover open interlock brake 
    from S$339.90
    Min. 4 days
  15. Small centrifuge
    SANSYO Small centrifuge
    When the lid is opened, it automatically stops, and when it is closed, it starts. Adapter for 0.2ml / 0.5ml tube and rotor for 8-unit PCR tube are included as standard.
    Mass (kg)  1.5  Treatment Capacity (mL)  1.5 / 2.0 micro tube x 6  Outer Dimensions, Width W x Depth D x Height H (mm)  158×189×122  Centrifugal Force (xg)  2300  Rotational Speed (min -1 [rpm])  7000  Power Supply  AC100V 50/60Hz 0.5A 
    from S$399.90
    Min. 6 days
  16. Small High-Speed Compact Centrifuge
    AS ONE Small High-Speed Compact Centrifuge
    A compact size high-speed centrifuge with excellent durability due to the adoption of a brushless motor. Since you can set two settings, timer and rotation speed, you can use it according to your needs. It comes with a rotor and adapter for various tubes, so it can be used for multiple purposes.
    Type  (With timer function) 1000-12000rpm  As ONE Part Number  3-6731-01 
    from S$669.90
    Min. 2 days
  17. Plate Centrifuge
    AS ONE Plate Centrifuge
    timer  0-10 minutes  As ONE Part Number  2-950-01  Dimension (mm)  290×360×140  Mass (kg)  3.6  Power Supply  AC100V 50/60Hz 
    from S$1,299.00
    Min. 4 days
  18. Centrifuge 4MT Φ250 × 220mm
    AS ONE Centrifuge 4MT Φ250 × 220mm
    Suitable for  (Spitz tube) Φ16 × 105mm (standard)  As ONE Part Number  0-1045-01  Maximum Rotation Speed (min -1 [rpm])  3500/4000(50/60Hz)  Power Supply  AC100V 50/60Hz  Speed adjustment  Analog type  Pharmaceuticals and Medical Devices Act  General medical equipment  Throughput  Spitz tube 10mL x 4  Specification  With 30-minute timer  Diameter (mm) x Height (mm)  Φ250×220 
    from S$899.90
    Min. 4 days
  19. Manual Centrifuge
    AS ONE Manual Centrifuge
    It can be easily attached to the workbench with the tightening bracket. * Rotor is sold separately.
    Rotational Speed (min -1 [rpm])  3000 
    from S$439.90
    Min. 4 days
  20. High Speed Mini Centrifuge
    Thermo Fisher Scientific High Speed Mini Centrifuge
    The quick spin mode which is convenient for centrifuge for a short time is carried. The speed display can be switched between rpm and g. It is equipped with a safety function that automatically stops when tilt or rotor imbalance is detected.
    Mass (kg)  1.4  Maximum throughput (mL)  1.5 / 2.0 micro tube x 12  Dimension (mm)  171×203×114  Rotational Speed (min -1 [rpm])  500~12500  Maximum Centrifugal Force (xg)  9800  Power Supply  AC100~240V・50/60Hz  timer  Up to 30 minutes 
    from S$2,299.00
    Min. 6 days
  21. Centrifuge Adapter 0.2mL Tube 6 Pieces
    Eppendorf Centrifuge Adapter 0.2mL Tube 6 Pieces
    Specification  1 x 0.2mL PCR tube 
    from S$33.99
    Min. 12 days
  22. High speed micro centrifuge
    KENIS High speed micro centrifuge
    A high-speed micro centrifuge that uses a large LED display that is easy to see. Powerful centrifugal operation is possible with a maximum centrifugal force of 15100 x g and a maximum rotation speed of 15000 rpm. Up to 10 operating conditions can be recorded. The lid will open automatically after... Read More
    Treatment Volume (mL)  0.2/0.5/1.5/2.0×12  Maximum Rotation Speed (min-1[rpm])  15000  Maximum Centrifugal Force (G)  15100×g  Dimension (mm)  256×225×155  timer  30 seconds to 99 minutes, continuous  Speed setting  500-15000rpm (every 100rpm)  Mass (kg)  Power Supply  AC100~240V、50/60Hz、3A 
    from S$1,499.00
    Min. 2 days
  23. Tabletop Centrifuge
    AS ONE Tabletop Centrifuge
    from S$589.90
    Min. 4 days
  24. Tabletop centrifuge ESK12500
    AS ONE Tabletop centrifuge ESK12500
    Quick acceleration / deceleration and quiet compact type Speed display can be switched between × G and rpm. It has a safety function that automatically stops operation when it detects tilt or rotor imbalance. The backlit display shows time, rotation speed and operating information.
    As ONE Part Number  2-9631-01 
    from S$1,599.00
    Min. 4 days
  25. Centrifuge Minispin Plus
    Eppendorf Centrifuge Minispin Plus
    The miniaturization has made it possible to install a personal centrifuge on each laboratory table. Provides sufficient speed for centrifugation in molecular biology applications. Rotor capacity: 12 x 1.5 / 2.0 mL tube, 2 x PCR strip Maximum centrifugal force: 14,100 x g (14,500 rpm) Very compact... Read More
    Maximum capacity (mL)  12×1.5/2.0  Maximum Centrifugal Force (xg)  14,100  Rotor  2 pieces  Mass (kg)  4.3 (including rotor)  Rotational Speed (min -1 [rpm])  800-14,500 (in increments of 100rpm)  Maximum Power Consumption (W)  85  Noise Level (dB)  <52 
    from S$2,799.00
    Min. 4 days
  26. Fine small incubator
    Matsuyoshi & Co Fine small incubator
    Excellent temperature stability due to corrosion resistant aluminum chamber and glass fiber insulation. Uses hydraulic thermostat control.
    Temperature setting  +5~+60℃  Power Consumption (W)  130  Power Input (V)  AC100(50/60Hz) 
    from S$799.90
    Min. 10 days
  27. Small table centrifuge
    Matsuyoshi & Co Small table centrifuge
    The smallest digital type with high functionality and low price. Centrifugal force setting operation, up to 10 memory settings are possible. You can set 3 stages of acceleration, 3 stages of deceleration + natural deceleration. With a rotation indicator that shows the centrifugal state. * Main un... Read More
    timer  1 to 999 minutes, 1 to 999 seconds  Mass (kg)  21.5  Matsuyoshi & Co., Ltd. Code  23-6591-00  Maximum Centrifugal Force (xg)  2650  Dimensions, Width W x Depth D x Height H (mm)  364×384×320  Maximum throughput (mL)  400 (100 x 4)  Maximum Rotation Speed (min-1[rpm])  4000  Power Supply  AC100V 50/60Hz(5A、0.5kVA)  Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$2,999.00
    Min. 8 days
  28. Compact Centrifuge Acno Plus
    AS ONE Compact Centrifuge Acno Plus
    Size (mm)  145×160×118  As ONE Part Number  2-1715-01  Mass (g)  410  Model Number  Acno Plus  timer  Variable within 10 minutes 
    from S$489.90
    Min. 4 days
  29. Coloring filter paper
    Matsuyoshi & Co Coloring filter paper
    A colored filter paper that helps prevent samples from being overlooked. Please cut the business card size to your liking and use it.
    Dimension (mm)  55×91 
    from S$45.99
    Min. 8 days
  30. Centrifuge Adapter 0.5mL Tube 6 Pieces
    Eppendorf Centrifuge Adapter 0.5mL Tube 6 Pieces
    Specification  1 x 0.5mL tube 
    from S$33.99
    Min. 19 days
  31. Cordless Compact Centrifuge
    AS ONE Cordless Compact Centrifuge
    Rating:
    40%
    from S$77.99
    Min. 13 days
  32. Centrifuge
    DLAB Centrifuge
    The display is easy to see and the operation is easy. Comes with a function to switch between rotation speed and centrifugal force.
    As ONE Part Number  3-7018-02  Type  DM0412 
    from S$1,299.00
    Min. 4 days
  33. Mini centrifuge
    SANSYO Mini centrifuge
    Snap-type rotors that can be easily attached and detached with one hand are included for microtubes and PCR tubes. When the lid is opened, it automatically stops, and when it is closed, the operation resumes. The lid is made of polycarbonate, which has a high UV blocking effect. Includes a case a... Read More
    Treatment Capacity (mL)  1.5 micro tubes x 6  Outer Dimensions, Width W x Depth D x Height H (mm)  128×153×104  Centrifugal Force (xg)  2000  Rotational Speed (min -1 [rpm])  6000  Power Supply  AC110~120V 50/60Hz 0.1A  Mass (g)  About 815 
    from S$599.90
    Min. 9 days
  34. Small centrifuge
    NARIKA Small centrifuge
    Lightweight and compact centrifuge. It is a dry battery type cordless and can be used anywhere.
    Rotation Speed  10000rpm (no load)  Mass (g)  167 (including batteries)  Power Supply  2 AA alkaline batteries  timer  3 minutes 30 seconds fixed  Dimension (mm)  76×83×102  Type  Acuno mini MSS-004 
    from S$77.99
    Min. 8 days
  35. Small microcentrifuge
    TOMY Small microcentrifuge
    It starts when you press the lid with a special spin-down machine.
    Maximum throughput (mL)  1.5 × 4  Dimension (mm)  105×130×96  Mass (g)  380  Maximum Rotation Speed (min-1[rpm])  4000  Maximum Centrifugal Force (xg)  950  Power Supply  Dedicated AC adapter (input 100-240V)  Included Accessories  Dedicated AC adapter, replacement plug 
    from S$639.90
    Min. 11 days
  36. Centrifuge mini
    SANSYO Centrifuge mini
    A safety design with an ON / OFF switch that automatically stops when the cover is opened. With brake function.
    Treatment Capacity (mL)  1.5 / 2.0 micro tube x 6  Outer Dimensions, Width W x Depth D x Height H (mm)  126×125×140  Power Input (V)  AC100(50/60Hz)  Suitable Tube  Φ9.5~11×L36~42mm 
    from S$389.90
    Min. 9 days
  37. Tabletop centrifuge Force Mini
    SANSYO Tabletop centrifuge Force Mini
    ON / OFF can be controlled by operating the ON / OFF switch on the main unit and opening and closing the lid. Includes rotor for 1.5ml / 2.0ml tubes. 0.6ml / 0.4ml / 0.2ml tubes can also be centrifuged using an adapter.
    Outer Dimensions, Width W x Depth D x Height H (mm)  132×155×110  Maximum Centrifugal Force (xg)  2000  Maximum Rotation Speed (min -1 [rpm])  6000  Mass (g)  750  Power Supply  AC115V 50/60Hz 65mA 
    from S$899.90
    Min. 9 days
  38. Replacement Tube Holder for Centrifuge
    AS ONE Replacement Tube Holder for Centrifuge
    As ONE Part Number  1-3126-11  Dimensions, Diameter x Height H (Φmm x mm)  16.5×105 
    from S$13.99
    Min. 4 days
  39. Cool incubator
    Matsuyoshi & Co Cool incubator
    Uses a quiet Peltier method. The interior has a clean design with few irregularities and can be easily cleaned.
    Setting Temperature (℃)  +3~+45  Mass (kg)  12  Matsuyoshi & Co., Ltd. Code  23-3219-00  Internal Capacity (L)  25  Effective Internal Dimensions, W x D x H (mm)  265×260×360  Dimensions, Width W x Depth D x Height H (mm)  345×445×477  Power Consumption (W)  98  Power Supply  AC100V 50/60Hz  Included Accessories  Shelf board x 1 
    from S$1,699.00
    Min. 8 days
  40. Bucket for swing rotor TS-7C
    TOMY Bucket for swing rotor TS-7C
    from S$589.90
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction