All Category

Stirring / Pulverizing / Mixing Related Products

Stirring / pulverization / mixing refers to equipment, tools and accessories used for stirring solutions, crushing and mixing objects. In order to obtain the desired product, including preparation of reagents, chemical and medical research and educational institution experiments require work such as stirring and crushing. The magnetic stirrer can be used not only for stirring but also for maintaining a constant number of revolutions and heating. Stirring bars are made of orthodox glass, made of Duracon, which is highly resistant to chemicals, heat and oil, and disposable polystyrene. Various shapes of rotor (stirrer) can be selected.
View : Grid List
Filter

Items 1 - 40 of 3115

Set Ascending Direction
  1. PASOLINA Mini Stirrer
    AS ONE PASOLINA Mini Stirrer
    Compact design suitable for small amount agitation. With a strong magnet, it boasts a sufficient stirring capacity. The number of revolutions can be adjusted with the dial, the maximum is about 1500 revolutions. * Rotor is not included.
    Motor  DC brush motor  Rotational Speed (min -1 [rpm])  MAX about 1500  Speed Control Method  PWM control 
    Rating:
    84%
    from S$129.90
    Min. 2 days
  2. Magnetic Stirrer REXIM (Digital Type)
    AS ONE Magnetic Stirrer REXIM (Digital Type)
    The plate is made of stainless steel (SUS304), which has excellent chemical resistance and corrosion resistance. RS-4DN and 6DN can individually stir multiple solutions at the same time. When using a pH or temperature probe, it can be fixed by attaching a support rod (sold separately). By adoptin... Read More
    Magnet strength  0.145T  Rotational Speed (min -1 [rpm])  100~1500  Material (Main Unit)  ABS resin  Motor  DC brush motor  Type  Digital  Speed Control Method  Microcomputer speed feedback system  Material (Plate)  SUS304  Speed setting method  Touch key setting 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  3. Mini Test Tube Mixer
    AS ONE Mini Test Tube Mixer
    It is an ultra-compact, variable rotation speed, 2-way power supply type authentic school. It is a compact type that fits in the palm of your hand and does not take up space. It can be used for mixing tubes and various test tubes. Touch start type and continuous operation mode can be selected. Yo... Read More
    As ONE Part Number  2-925-01  Orbit diameter (mm)  Dimension (mm)  72×88×82  Mass (kg)  About 0.35  Motor Output (W)  About 0.6  Cable Length (m)  About 2 
    from S$229.90
    Min. 2 days
  4. Pencil Mixer
    AS ONE Pencil Mixer
    The powerful motor expands the work range. Samples can be easily homogenized using a 1.5 mL microtube. * Generator shaft for 1.5 ml microtube is not included.
    Included Accessories  1 stirrer rod, 2 types, 1 type each  As ONE Part Number  1-229-02  Shaft Length (mm)  115  Motor Rotation Speed (min -1 [rpm])  No load 7000rpm  Shaft Diameter (Φmm)  Shaft / 3, Tip / 8  Power Supply  Uses two AA batteries  Main Unit Dimensions (mm)  Φ20×172 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  5. Cordless small shaker
    Nissin Rika Cordless small shaker
    A small shaker that can be used with both AC / DC power supplies. The battery is 4 AA batteries and can be used for continuous operation in a day. It can also be used in a refrigerator or incubator at 37 ° C. The M101 and M201 plates are the size of a 150mm x 100mm microplate. The M301 is 150 mm ... Read More
    from S$959.90
    Min. 2 days
  6. Stirring Impeller Disk Turbine
    Leona Stirring Impeller Disk Turbine
    If it is a Φ8mm shaft, it can be fixed at any position and used.
    from S$7.99
    Min. 6 days
  7. Small magnet stirrer
    IKA Small magnet stirrer
    A small palm-sized stirrer. ● Uses a brushless motor and has a long life.
    Motor  DC brushless motor 
    Rating:
    80%
    from S$279.90
    Min. 4 days
  8. Stirring Blade Set for M Type
    SIBATA SCIENTIFIC TECHNOLOGY Stirring Blade Set for M Type
    ・A replacement blade set exclusively for the M-type agitator series.・Four types of stirring blades, F-40, P-60, DF-70, and T-80, are included in the set.・The setting of ON/OFF and number of rotations adopts the volume method with switch, and it has excellent operability.・Rotation direction ca... Read More
    Blade Diameter (mm)  (F-40)Φ40、(P-60)Φ60、(DF-70)Φ70、(T-80)Φ80 
    from S$38.99
    Min. 33 days
  9. Magnetic Stirrer MS-P Series
    DLAB Magnetic Stirrer MS-P Series
    The top plate is made of nylon and glass fiber with excellent chemical resistance. IP42 dustproof and waterproof structure. It has excellent durability due to the adoption of a brushless motor.
    Mass (kg)  1.8  Main Unit Size (mm)  150×260×80  Power Input (V)  AC100~240(50/60Hz)  Motor  Brushless motor  Dust / Water Protection  IP42  Material (Plate)  Nylon + glass fiber  Included Accessories  Rotor (Φ8 x 50mm) x 1  Capacity (L)  Stirring: 3  Plate dimensions (Φmm)  Φ135 
    from S$329.90
    Min. 13 days
  10. Hand Homogenizer
    AS ONE Hand Homogenizer
    from S$859.90
    Min. 4 days
  11. Process homogenizer
    SMT Process homogenizer
    It is a popular device that realizes a low price while having a full range of functions such as a timer. The material of the wetted parts is SUS304, and the cutter can be easily attached and detached, so sterilization can be performed easily.
    Rotational Speed (min -1 [rpm])  MAX18000  Mass (kg)  About 6  Motor (W)  100  timer  15 minutes and continuous  Outer Dimensions, Width W x Depth D x Height H (mm)  250×250×396  Power Supply  AC100V 50/60Hz 3A  Type of Control  Thyristor control method 
    from S$2,999.00
    Min. 9 days
  12. Tube Rotator
    DLAB Tube Rotator
    There are 3 sizes of holders that can be used for many purposes.
    from S$779.90
    Min. 4 days
  13. PEEK screw parts for PTFE jet type stirring blades
    FLON INDUSTRY PEEK screw parts for PTFE jet type stirring blades
    Rod Diameter (mm)  For 8  Type  F-4105-06  TGK Part No.  803-17-66-06 
    from S$149.90
    Min. 6 days
  14. Test Sieve SUS Spread Type Φ100mm Depth 43mm
    Sieve Factory Iida Test Sieve SUS Spread Type Φ100mm Depth 43mm
    Inner Diameter (Φmm)  100  Depth (mm)  43 
    from S$129.90
    Min. 19 days
  15. Options for Analytical Mill A-11
    IKA Options for Analytical Mill A-11
    from S$379.90
    Min. 7 days
  16. Stainless Steel Mill Jar (With Vacuum Valve)
    AS ONE Stainless Steel Mill Jar (With Vacuum Valve)
    The gas in the pot can be replaced! With silicone rubber packing
    Material  Stainless steel 
    from S$599.90
    Min. 4 days
  17. Extreme Mill
    WARING Extreme Mill
    from S$649.90
    Min. 4 days
  18. Lab Dancer
    IKA Lab Dancer
    Minimum design test tube shaker. Start with touch start (automatic start by pressing the touch part with a test tube and applying a load). The perfect smart design for the lab. For test tubes up to 30 mm in diameter, other centrifugal tubes, and Eppendorf tubes. Fixed type with a rotation speed o... Read More
    Allowable humidity (%)  (Around) 80  Mass (kg)  0.55  Motor Output (W)  0.8  Motor input (W)  1.2  Rotational Speed (min -1 [rpm])  2800 (fixed)  Orbit diameter (mm)  4.5  allowable swing amount  50 mL maximum (per test tube)  Allowable Ambient Temperature (℃)  5~40  Power Supply  AC100V 50/60Hz  Protection Class  IP40(DIN EN 60529)  Swinging form  rotary  Dimension (mm)  Φ100×70 
    from S$459.90
    Min. 4 days
  19. Stainless Steel Mill Jar
    AS ONE Stainless Steel Mill Jar
    With silicone rubber packing
    As ONE Part Number  1-3951-03  Type  3000mL 
    from S$669.90
    Min. 4 days
  20. Alumina balls HD series
    CC Mark (Nikkato) Alumina balls HD series
    Has excellent wear resistance.
    Dimensions, Diameter x Height H (Φmm x mm)  12.7×12.7  Spiral wear rate (ppm / h)  180  Density  3.6g/mL  Fracture Toughness  3.7MPa√m  As ONE Part Number  61-0161-77  Chemical Composition  Al2O3/93%、SiO2/5%  Material  Alumina  Type  Cylinder shape HD-127 
    from S$39.99
    Min. 5 days
  21. Bead Crusher
    AS ONE Bead Crusher
    As ONE Part Number  1-2958-01  Power Cable (m)  1.8 3P with ground  Mass (kg)  Power Supply  AC100V 50/60Hz  Model Number  BM-1S  Display Format  Digital 
    from S$2,299.00
    Min. 13 days
  22. Accessories for Orbital Shakers
    CORNING Accessories for Orbital Shakers
    Suitable Model  6780-NP 
    from S$19.99
    Min. 126 days
  23. Stainless steel pot
    KENIS Stainless steel pot
    Material  Stainless steel 
    from S$389.90
    Min. 17 days
  24. Test Sieve SUS Separate Type Optional Product for Φ500mm
    Sieve Factory Iida Test Sieve SUS Separate Type Optional Product for Φ500mm
    Material  Stainless steel (SUS304) 
    from S$329.90
    Min. 65 days
  25. Small stirrer
    KENIS Small stirrer
    The exterior is made of glass fiber reinforced engineering plastic (GF-PBT), which has excellent heat resistance and chemical resistance.
    Included Accessories  1 stir bar and 1 non-slip mat  Power Supply  AC100V・0.3A 
    from S$299.90
    Min. 4 days
  26. Heavy-Duty orbital shaker
    SANSYO Heavy-Duty orbital shaker
    Maximum allowable weight 16 kg. With abundant options sold separately, it can be used for various purposes. Stable shaking is possible by microprocessor control. The speed and timer can be set in 1 to 10 steps with the adjustment dial. Can be used in an incubator, in a refrigerator, or in a CO 2 ... Read More
    timer  1 to 120 minutes  Orbit diameter (mm)  19  Mass (kg)  22.2  Speed  25~500rpm  Outer Dimensions, Width W x Depth D x Height H (mm)  413×355×149  Power Input (V)  AC100(50/60Hz)  Motor  DC brushless motor  Tray dimensions (mm)  W279 x D330 (aluminum)  Type  analog 
    from S$3,599.00
    Min. 9 days
  27. Stirring blade tip propeller R Made of SUS316
    Tokyo Glass Kikai (TGK) Stirring blade tip propeller R Made of SUS316
    For the tip, it can be fixed to the tip of the shaft with the nut attached to the stirring shaft. With a boss, it can be fixed to any position on the stirring shaft with the set screw on the boss. It can also be used in multiple stages.
    TGK Part No.  386-63-04-02  Product Name  Propeller R 
    from S$9.79
    Min. 6 days
  28. Big Rotor with Inspection Inspection Before Shipping
    AS ONE Big Rotor with Inspection Inspection Before Shipping
    The rotating roller causes a seesaw motion to mix. The roller spacing can be changed depending on the mixing container. It has a variable rotation speed function and can be used at the desired rotation speed. You can mix containers up to 2L. * An inspection inspection report is attached at the ti... Read More
    As ONE Part Number  1-5174-01-22  Mass (kg)  13.5  Allowable Load (kg)  2.5  Power Cable (m)  2.5 (3P plug)  Roller length (mm)  400  Roller Pitch (mm)  45-100 (variable width 55)  Size (mm)  500×205×230  Power Supply  AC100V 50/60Hz 1A  timer  Half an hour  Motor  Induction motor  Included Accessories  Inspection inspection documents 
    from S$3,599.00
    Min. 35 days
  29. Multi mixer
    SANSYO Multi mixer
    Reduces noise and vibration. Achieves strong stirring. Up to two 96-hole microplates can be agitated with only the main body (without rack), and the plates can be easily attached and detached with a single touch. We offer a wide variety of optional racks for various containers. The flat plate att... Read More
    timer  0-60 minutes or continuous  Outer Dimensions, Width W x Depth D x Height H (mm)  175×203×156  Power Supply  AC100V 50/60Hz 0.8A  Mass (kg)  About 6.8  Rotational Speed (min -1 [rpm])  Max2500 (variable)  Method  Swivel type (vibration mechanism) 
    from S$1,399.00
    Min. 6 days
  30. Hot plate stirrer
    SANSYO Hot plate stirrer
    Stir at high temperature to increase the solubility of the sample. High torque stirring is possible with the induction motor. With a temperature controller, adjust the heating plate to the required temperature and stir and mix.
    Outer Dimensions, Width W x Depth D x Height H (mm)  184×202×114  Mass (kg)  Heater  350W MAX.270℃(at 25℃)  Stirring Capacity (mL)  50~3000  Power Supply  AC100V 50/60Hz 4A  Rotational Speed (min -1 [rpm])  About 150-1300  Included Accessories  One 30 mm stir bar  Temperature Control  Phase control method  Top plate (mm)  W175 × D160 Ceramic coating  Motor  induction motor 
    from S$1,199.00
    Min. 6 days
  31. Shaking mixer
    scinics Shaking mixer
    The tilt angle and speed can be adjusted while shaking, and diagonal shaking by seesaw movement facilitates efficient mixing. A tapper container or culture flask can be placed on the surface of the shaking plate as it is. If you use an optional holder, you can hang a micro tube or a centrifuge tube.
    timer  0-60 minutes or continuous  Shaking table dimensions (mm)  155×155  Shaking speed (min -1 [rpm])  20-85 (continuously variable)  Outer Dimensions, Width W x Depth D x Height H (mm)  205×184×180  Mass (kg)  3.1 (excluding holder)  Uniform Load (kg)  800  Power Supply  AC100V 50/60Hz 0.04A  Motor  DC motor 
    from S$1,499.00
    Min. 6 days
  32. Stainless Steel Sieve 200Φ x 60
    sanpo Stainless Steel Sieve 200Φ x 60
    ISO3301-1 / JIS Z-8801 Material: Wire mesh / 125mm-150μm ... Stainless steel (SUS304), 125-20μm ... Stainless steel (SUS316), Frame / Stainless steel (SUS304) * There is no taper on the frame / mesh part.
    Inner Diameter (Φmm)  200  Inner Height (mm)  60  Standard  ISO3301-1/ JIS Z-8801  Material (Frame)  SUS304  Frame Size  Φ200×60mm 
    Rating:
    92%
    from S$76.99
    Min. 2 days
  33. Stirring Bar
    AS ONE Stirring Bar
    Material  Fluorine resin (PTFE) 
    Rating:
    91%
    from S$3.19
    Min. 2 days
  34. Stirring Bar (Value Set)
    AS ONE Stirring Bar (Value Set)
    It is a value set born from the voice that 11 is too much and 1 is too few.
    Material  PTFE (fluororesin) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  35. Alumina Balls
    CC Mark (Nikkato) Alumina Balls
    It has excellent wear resistance and durability, and is suitable for various crushing and dispersing balls such as natural raw materials, alumina, substrates for electronic components, and sealing materials. General-purpose grade type.
    Hardness (Hv)  1100  Spiral wear rate (ppm / h)  180  Density (g/cm3 3.6  Fracture Toughness  3.7MPa√m  Hardness  HV:9.8GPa(1000kgf/mm2) HRA:87 
    Rating:
    78%
    from S$22.99
    Min. 2 days
  36. Glass Stirring Rod
    AS ONE Glass Stirring Rod
    Material  Soda-lime glass 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  37. Stainless Steel Sieve 300mm × 100
    sanpo Stainless Steel Sieve 300mm × 100
    ISO3301-1 / JIS Z-8801 Material: Wire mesh / 125mm-150μm ... Stainless steel (SUS304), 125-20μm ... Stainless steel (SUS316), Frame / Stainless steel (SUS304) * There is no taper on the frame / mesh part.
    Inner Height (mm)  100  Inner Diameter (Φmm)  300  Standard  ISO3301-1/ JIS Z-8801  Material (Frame)  SUS304  Frame Size  Φ300×100mm 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  38. Stainless Steel Sieve 75mm × 20
    sanpo Stainless Steel Sieve 75mm × 20
    ISO3301-1 / JIS Z-8801 Material: Wire mesh / 125mm-150μm ... Stainless steel (SUS304), 125-20μm ... Stainless steel (SUS316), Frame / Stainless steel (SUS304) * There is no taper on the frame / mesh part.
    Inner Height (mm)  20  Inner Diameter (Φmm)  75  Standard  ISO3301-1/ JIS Z-8801  Material (Frame)  SUS304  Frame Size  Φ75×20mm 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  39. Stainless Stirring Rod
    AS ONE Stainless Stirring Rod
    As ONE Part Number  1-6424-01  Length (mm)  200  Diameter (Φmm)  Material  Stainless steel (SUS304)  Size (mm)  Φ5×200 
    Rating:
    92%
    from S$5.39
    Min. 2 days
  40. Stirring Rod (Duracon)
    AS ONE Stirring Rod (Duracon)
    It has excellent thermal stability, chemical resistance, and oil resistance.
    Material  POM (Duracon (R)) 
    Rating:
    92%
    from S$5.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3115

Set Ascending Direction