All Category

Pot Mill Jars

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Stainless Steel Mill Jar (With Vacuum Valve)
    AS ONE Stainless Steel Mill Jar (With Vacuum Valve)
    The gas in the pot can be replaced! With silicone rubber packing
    Material  Stainless steel 
    from S$599.90
    Min. 13 days
  2. Stainless Steel Mill Jar
    AS ONE Stainless Steel Mill Jar
    With silicone rubber packing
    As ONE Part Number  1-3951-03  Type  3000mL 
    from S$669.90
    Min. 13 days
  3. Stainless steel pot
    KENIS Stainless steel pot
    Material  Stainless steel 
    from S$389.90
    Min. 17 days
  4. Porcelain Ball Mill
    Nitto Kagaku Porcelain Ball Mill
    It has high hardness and toughness, and the amount of wear loss is extremely small. Since the material is dense and the specific gravity is large, the crushing efficiency is good and the crushing time is dramatically shortened. * The turntable is not included.
    Rating:
    67%
    from S$119.90
    Min. 2 days
  5. Ceramic Pot Mill
    AS ONE Ceramic Pot Mill
    Due to its high hardness and toughness, the amount of wear loss is extremely small. Since the material is dense and the specific gravity is large, the crushing efficiency is good and the crushing time is dramatically shortened.
    Specific Gravity  3.6  Chemical Composition  Al2O3/93.4%、SiO2/5% 
    from S$479.90
    Min. 2 days
  6. Pot mill (C type)
    CC Mark (Nikkato) Pot mill (C type)
    Specification  Bulk density: 2.3 g / cm 3 
    Rating:
    100%
    from S$199.90
    Min. 7 days
  7. HD pot mill
    CC Mark (Nikkato) HD pot mill
    Material  93% alumina (without balls) 
    from S$769.90
    Min. 30 days
  8. Pot Mill
    CC Mark (Nikkato) Pot Mill
    It has high hardness and mechanical strength, so it has excellent wear resistance.
    Specific Gravity  3.66  Hardness  88.5HRA  Chemical Composition  Al2O3 
    from S$1,499.00
    Min. 8 days
  9. Nylon Pot
    AS ONE Nylon Pot
    Material  Nylon 
    from S$889.90
    Min. 8 days
  10. Pot mill
    KENIS Pot mill
    from S$129.90
    Min. 7 days
  11. Nylon 6 Pot Mill PAS Series
    AS ONE Nylon 6 Pot Mill PAS Series
    Since the lid of the main body can be sealed, both dry and wet crushing is possible. The lid can be removed from the main body, making it easy to clean after use. Has excellent chemical resistance, wear resistance, impact resistance, and oil resistance.
    Material  Nylon 6 
    from S$859.90
    Min. 13 days
  12. Pot mill
    CC Mark (Nikkato) Pot mill
    * Balls are not included.
    Purity(%)  95  Material  Zirconia 
    from S$2,799.00
    Min. 63 days
  13. Stainless Steel Ball Mill Jar
    AS ONE Stainless Steel Ball Mill Jar
    Material  Stainless steel 
    from S$469.90
    Min. 4 days
  14. Stainless Steel Mill Jar Replacement Silicone Rubber O-Ring
    AS ONE Stainless Steel Mill Jar Replacement Silicone Rubber O-Ring
    from S$5.19
    Min. 13 days
  15. SSA-S pot mill
    CC Mark (Nikkato) SSA-S pot mill
    Has excellent heat and shock resistance.
    Operating Temperature (℃)  1800  Chemical Composition  SiO2/0.1%、Al2O3/99.6% 
    from S$1,499.00
    Min. 5 days
  16. MC Nylon Pot Mill
    AS ONE MC Nylon Pot Mill
    Material  MC nylon 
    from S$859.90
    Min. 16 days
  17. Porcelain pot mill JISEIPOT-C series
    CC Mark (Nikkato) Porcelain pot mill JISEIPOT-C series
    Has excellent wear resistance.
    Material  Porcelain 
    from S$199.90
    Min. 5 days
  18. Magnetic pot mill ++ pot only
    CC Mark (Nikkato) Magnetic pot mill ++ pot only
    Has excellent wear resistance and corrosion resistance.
    Material  Porcelain 
    from S$199.90
    Min. 8 days
  19. YTZ pot mill
    CC Mark (Nikkato) YTZ pot mill
    High strength, high toughness and excellent wear resistance.
    Material  Zirconia 95% 
    from S$2,799.00
    Min. 98 days
  20. SUN-11 Pot Mill
    CC Mark (Nikkato) SUN-11 Pot Mill
    from S$2,999.00
    Min. 64 days
  21. Nylon pot for crushing Inner surface hexagon
    Tokyo Glass Kikai (TGK) Nylon pot for crushing Inner surface hexagon
    from S$1,199.00
    Min. 5 days
  22. Ceramic pot for planetary mill
    KENIS Ceramic pot for planetary mill
    Ceramic crushing pot for planetary mills. Achieved low price while maintaining high quality.
    from S$1,499.00
    Min. 10 days
  23. Nylon pot
    KENIS Nylon pot
    A container made of high-purity nylon for crushing, mixing, and dispersing. Compatible with wet and dry types. It is ideal for raw materials that dislike contamination, and has excellent solvent resistance, wear resistance, and impact resistance.
    Material  Nylon 
    from S$1,199.00
    Min. 10 days
  24. Pot mill (with porcelain and balls)
    KENIS Pot mill (with porcelain and balls)
    Material  Porcelain 
    from S$179.90
    Min. 48 days
  25. SUN-12 pot mill
    CC Mark (Nikkato) SUN-12 pot mill
    Has excellent heat and shock resistance and wear resistance.
    Capacity (mL)  1000  Inner Diameter (Φmm)  Porcelain part: 105  Type  SUN-11 A-4  Material  Silicon Nitride 90% 
    from S$4,399.00
    Min. 8 days
  26. SUN-13 pot mill
    CC Mark (Nikkato) SUN-13 pot mill
    Has excellent heat and shock resistance and wear resistance.
    Capacity (mL)  2000  Inner Diameter (Φmm)  Porcelain part: 130  Type  SUN-11 A-5  Material  Silicon Nitride 90% 
    from S$5,899.00
    Min. 8 days
  27. SSA-S pot mill
    CC Mark (Nikkato) SSA-S pot mill
    from S$2,499.00
    Min. 64 days
  28. SUN-11 pot mill
    CC Mark (Nikkato) SUN-11 pot mill
    Has excellent heat and shock resistance and wear resistance.
    Capacity (mL)  400  Inner Diameter (Φmm)  Porcelain part: 75  Type  SUN-11 A-3  Material  Silicon Nitride 90% 
    from S$2,999.00
    Min. 8 days
  29. With ball mill ball
    Tokyo Glass Kikai (TGK) With ball mill ball
    from S$189.90
    Min. 5 days
  30. Viton αΩβ O-Ring for Stainless Steel Mill Jar
    AS ONE Viton αΩβ O-Ring for Stainless Steel Mill Jar
    Has excellent chemical resistance.
    from S$11.99
    Min. 4 days
  31. Nylon ball mill pot
    Tokyo Glass Kikai (TGK) Nylon ball mill pot
    With a handle-type jig, the unique fixing method of tightening in a wedge shape to the edge of a specially shaped container eliminates the risk of metal-to-metal contact and contamination by impurities. Easy to clean as there are no bolt holes. Since there is no need to tighten and remove the tro... Read More
    Type  Quick lock type 
    from S$989.90
    Min. 5 days
  32. Nylon pot mill
    Tokyo Glass Kikai (TGK) Nylon pot mill
    It has excellent solvent resistance, wear resistance, and surface hardness. Suitable for finer pulverization with less contamination of inorganic impurities and higher purity.
    from S$769.90
    Min. 5 days
  33. SUN-11 pot mill
    CC Mark (Nikkato) SUN-11 pot mill
    Has excellent heat impact resistance and wear resistance.
    Density (g/cm3 3.2  Hardness  HV1300  Chemical Composition  Si3N4/90% 
    from S$2,999.00
    Min. 6 days
  34. YTZ pot mill
    CC Mark (Nikkato) YTZ pot mill
    High strength, high toughness and excellent wear resistance.
    Density (g/cm3 6.0  Hardness  HV1300  Chemical Composition  ZrO2/95% 
    from S$2,799.00
    Min. 6 days
  35. SSA-S pot mill
    CC Mark (Nikkato) SSA-S pot mill
    Has excellent corrosion resistance and thermal shock resistance.
    Material  Alumina 99.6% 
    from S$1,499.00
    Min. 8 days
  36. HD pot mill + A type
    CC Mark (Nikkato) HD pot mill + A type
    Has excellent wear resistance.
    Material  Alumina 93% 
    from S$1,199.00
    Min. 8 days
  37. Alumina pot mill
    Nitto Kagaku Alumina pot mill
    The main raw material is high-purity alumina, which is an aggregate of microcrystals sintered at a constant temperature, has high altitude and stickiness, and has high impact strength and excellent wear resistance. Due to the dense material and high specific gravity, the crushing efficiency is go... Read More
    2018 Trusco page  10 1160  Material  Alumina, alumina outer diameter 
    Discontinued
  38. Pot mill
    CC Mark (Nikkato) Pot mill
    It has high hardness and mechanical strength, so it has excellent wear resistance. It has excellent wear resistance compared to conventional porcelain pot mills.
    Specific Gravity  3.66  Hardness  88.5HRA  Chemical Composition  Al2O3:93.0% 
    Discontinued
  39. Stainless steel pot mill
    KENIS Stainless steel pot mill
    Material  Stainless steel 
    Discontinued
  40. Alumina pot mill
    Nitto Kagaku Alumina pot mill
    Due to its high hardness and stickiness, wear loss is about 1/5 that of conventional porcelain pot mills. Due to the dense material and high specific gravity, the crushing efficiency is good and the crushing time is dramatically shortened.
    Material  Alumina 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction