All Category

Stirring Rods

A stir bar is a tool used to stir a solution. Used directly by hand or attached to a stirrer when stirring solutions in chemical or medical experiments and research. There are various materials such as glass, stainless steel, Duracon (POM) and Teflon (PTFE), which have excellent resistance to heat, chemicals and oil. There is also a stirring rod with blades on the tip to enhance stirring, and the shape of the blades can be selected according to the application.
View : Grid List
Filter

Items 1 - 40 of 210

Set Ascending Direction
  1. Glass Stirring Rod
    AS ONE Glass Stirring Rod
    Material  Soda-lime glass 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  2. Stainless Stirring Rod
    AS ONE Stainless Stirring Rod
    As ONE Part Number  1-6424-01  Length (mm)  200  Diameter (Φmm)  Material  Stainless steel (SUS304)  Size (mm)  Φ5×200 
    Rating:
    92%
    from S$5.39
    Min. 2 days
  3. Stirring Rod (Duracon)
    AS ONE Stirring Rod (Duracon)
    It has excellent thermal stability, chemical resistance, and oil resistance.
    Material  POM (Duracon (R)) 
    Rating:
    92%
    from S$5.39
    Min. 2 days
  4. Glass Stirring Rod
    AS ONE Glass Stirring Rod
    Length (mm)  270 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  5. Stir bar made of glass
    SANSYO Stir bar made of glass
    Rating:
    100%
    from S$5.39
    Min. 2 days
  6. Stir Rod (Made of SUS304)
    AS ONE Stir Rod (Made of SUS304)
    Diameter (Φmm)  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  7. PE stirring bar
    SANSYO PE stirring bar
    A stirring rod with an easy-to-use length. Please choose from 3 types according to your needs.
    Overall Length (mm)  300 
    from S$3.09
    Min. 2 days
  8. Stirring Shaft
    AS ONE Stirring Shaft
    Shaft Diameter (Φmm)  Material  Stainless steel (SUS316)  Included Accessories  With fixing knob screw 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  9. PTFE Stirring Rod
    AS ONE PTFE Stirring Rod
    An all-PTFE stirring rod without a core. Both ends have tapered ends.
    Diameter (Φmm)  Heat Resistance Temperature (℃)  About 280  Material  Fluorine resin (PTFE) 
    Rating:
    90%
    from S$8.29
    Min. 2 days
  10. Chemfluoron(R) Stirring Rod (PCTFE)
    AS ONE Chemfluoron(R) Stirring Rod (PCTFE)
    It has excellent heat resistance and chemical resistance, and there is no need to worry about damage.
    Rating:
    100%
    from S$9.19
    Min. 2 days
  11. Poly stir bar
    SANPLATEC Poly stir bar
    Material  PE  Overall Length (mm)  300 
    from S$6.39
    Min. 2 days
  12. PTFE Stirring Rod (Iron Core Type)
    AS ONE PTFE Stirring Rod (Iron Core Type)
    Diameter (Φmm)  Heat Resistance Temperature (℃)  About 280  Material  Fluororesin (PTFE), core / steel 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  13. Glass stir bar
    KENIS Glass stir bar
    Outer Diameter (Φmm) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. Stirring shaft
    Tokyo Glass Kikai (TGK) Stirring shaft
    For the tip, it can be fixed to the tip of the shaft with the nut attached to the stirring shaft. With a boss, it can be fixed to any position on the stirring shaft with the set screw on the boss. It can also be used in multiple stages.
    Material  SUS316  Shaft Diameter (Φmm) 
    from S$64.99
    Min. 2 days
  15. Policeman Stirrer PP
    Kartell Policeman Stirrer PP
    Two types of spatulas on both ends are integrally molded.
    Overall Length (mm)  244  TGK Part No.  198-19-63-11  Shaft Outer Diameter (Φmm)  Tip Width (mm)  (Triangle) 12.5, (Square) 15.5 
    from S$19.99
    Min. 2 days
  16. PFA Stirring Rod
    AS ONE PFA Stirring Rod
    Length (mm)  202  Material  Fluoropolymer (PFA) 
    from S$9.79
    Min. 2 days
  17. Cell Spreader
    AS ONE Cell Spreader
    Material  Pyrex (R)  Overall Length (mm)  145  Diameter (Φmm)  Tip Width (mm)  30 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  18. Economy stirrer
    KENIS Economy stirrer
    from S$2.99
    Min. 3 days
  19. PTFE Stirring Rod (Anchor Type)
    AS ONE PTFE Stirring Rod (Anchor Type)
    Fan Diameter (Φmm)  80 
    from S$95.99
    Min. 2 days
  20. Sample Spreader
    AS ONE Sample Spreader
    Material  Borosilicate glass-1 
    from S$9.69
    Min. 2 days
  21. Sterilization Congeal Bar
    SANSYO Sterilization Congeal Bar
    Since it is a disposable type, flame sterilization is not required. Electron beam sterilized. Made of polystyrene.
    Dimension (mm)  Φ3.5×39×129 
    from S$179.90
    Min. 2 days
  22. PTFE stirring rod (with blades)
    SANPLATEC PTFE stirring rod (with blades)
    When it rotates, the blades expand and strong stirring can be performed.
    Core Diameter (mm)  (Stainless steel) Φ5, (PTFE) Φ8  Material  PTFE (core: SUS) 
    from S$169.90
    Min. 7 days
  23. Stirring Rod
    AS ONE Stirring Rod
    Overall Length (mm)  500  Pipe Diameter (Φmm)  Material  Borosilicate glass-1 
    from S$38.99
    Min. 2 days
  24. SUS Sample Spreader
    AS ONE SUS Sample Spreader
    Dimension (mm)  30×150 
    Rating:
    100%
    from S$38.99
    Min. 4 days
  25. PTFE Stirring Shaft
    AS ONE PTFE Stirring Shaft
    Material  Fluorine resin (PTFE)  Specification  shaft 
    from S$67.99
    Min. 2 days
  26. PTFE stirring rod (with iron core)
    KOKUGO PTFE stirring rod (with iron core)
    Since it can be bent by hand, it can be used in the required shape.
    from S$77.99
    Min. 8 days
  27. Glass Stirring Rod
    AS ONE Glass Stirring Rod
    As ONE Part Number  4-363-01  Material  Soda-lime glass  Dimension (mm)  Φ5×300 
    from S$13.99
    Min. 2 days
  28. With glass stir bar (without blades)
    KENIS With glass stir bar (without blades)
    Rod Diameter (mm)  Rod  Glass 
    from S$85.99
    Min. 3 days
  29. Disposable Cell Stirring Rod, PS
    Kartell Disposable Cell Stirring Rod, PS
    Made of polystyrene
    Diameter (Φmm)  Diameter x Length L (Φmm x mm)  3×90  Part No.  939  TGK Part No.  198-19-35-10  Length (mm)  90  Material  PS 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  30. Stir bar
    KENIS Stir bar
    Material  PTFE 
    from S$4.39
    Min. 3 days
  31. Stirring Bar Policeman Type
    Kanda rubber chemical Stirring Bar Policeman Type
    The rubber part can be used to clean the residue in containers such as beakers. If you turn it upside down, you can use it as a stirring rod in the spherical part.
    Material  Handle / PP, tip / natural rubber 
    from S$4.29
    Min. 2 days
  32. PTFE coated stir bar
    KOKUGO PTFE coated stir bar
    The upper part is made of stainless steel (5 mmΦ).
    Rod Diameter (mm) 
    from S$179.90
    Min. 6 days
  33. SUS Stainless Steel Stirring Rod (Vaned)
    AS ONE SUS Stainless Steel Stirring Rod (Vaned)
    from S$87.99
    Min. 13 days
  34. Economy Stirring Blade Fixed 2 Blades 39mm # 428
    Kartell Economy Stirring Blade Fixed 2 Blades 39mm # 428
    The blades are made of chemical resistant PP and are mounted on PVC coated steel rods.
    As ONE Part Number  1-9960-01  Blade Height (mm)  15  TGK Part No.  198-19-63-01  Length (mm)  350  Blade Width (mm)  39  Part No.  428  Diameter (Φmm)  Blade Style  Propeller shape 
    from S$46.99
    Min. 2 days
  35. Thick stirring bar
    KENIS Thick stirring bar
    Material  PTFE 
    from S$8.99
    Min. 4 days
  36. PTFE Stirring Rod (Propeller Type)
    AS ONE PTFE Stirring Rod (Propeller Type)
    from S$149.90
    Min. 13 days
  37. Duracon (R) stirring rod
    SANSYO Duracon (R) stirring rod
    from S$10.99
    Min. 9 days
  38. Movable 2-blade stirring rod
    Kartell Movable 2-blade stirring rod
    The blades are made of chemical resistant PP and are mounted on PVC coated steel rods.
    Diameter (Φmm)  Length (mm)  350 
    from S$67.99
    Min. 4 days
  39. Disposable T type large rod
    SANSYO Disposable T type large rod
    Disposable platinum loops that are soft, supple and easy to use. Electron beam sterilized.
    Material  polystyrene  Overall Length (mm)  129 
    from S$179.90
    Min. 6 days
  40. Stainless steel L-shaped large rod
    SANSYO Stainless steel L-shaped large rod
    L-shaped spreader. The material is stainless steel, which does not easily rust. WIRONIT (18-12 stainless steel).
    Tip Size (mm)  About 43  Diameter (Φmm)  About 4  Overall Length (mm)  195 
    from S$19.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 210

Set Ascending Direction