All Category

Stirring Device Related / Blades

Stirrer equipment options and blades are blades that are fixed to the stirrer stand or shaft. The stirrer is used in the field of scientific research and experiments. Blades that work directly on solutions and agitate can be used in a variety of materials and shapes depending on the purpose. Feather materials include stainless steel, Teflon and glass. For wings with bosses, the shaft diameter and fixing position are not important. There is also a unit that can make the work of one stirrer equivalent to two.
View : Grid List
Filter

Items 1 - 40 of 258

Set Ascending Direction
  1. Stirring Impeller Disk Turbine
    Leona Stirring Impeller Disk Turbine
    If it is a Φ8mm shaft, it can be fixed at any position and used.
    from S$7.99
    Min. 6 days
  2. Stirring Blade Set for M Type
    SIBATA SCIENTIFIC TECHNOLOGY Stirring Blade Set for M Type
    ・A replacement blade set exclusively for the M-type agitator series.・Four types of stirring blades, F-40, P-60, DF-70, and T-80, are included in the set.・The setting of ON/OFF and number of rotations adopts the volume method with switch, and it has excellent operability.・Rotation direction ca... Read More
    Blade Diameter (mm)  (F-40)Φ40、(P-60)Φ60、(DF-70)Φ70、(T-80)Φ80 
    from S$38.99
    Min. 33 days
  3. PEEK screw parts for PTFE jet type stirring blades
    FLON INDUSTRY PEEK screw parts for PTFE jet type stirring blades
    Rod Diameter (mm)  For 8  Type  F-4105-06  TGK Part No.  803-17-66-06 
    from S$149.90
    Min. 6 days
  4. Stirring blade tip propeller R Made of SUS316
    Tokyo Glass Kikai (TGK) Stirring blade tip propeller R Made of SUS316
    For the tip, it can be fixed to the tip of the shaft with the nut attached to the stirring shaft. With a boss, it can be fixed to any position on the stirring shaft with the set screw on the boss. It can also be used in multiple stages.
    TGK Part No.  386-63-04-02  Product Name  Propeller R 
    from S$9.79
    Min. 6 days
  5. Options for Three-One Motor
    HEIDON Options for Three-One Motor
    Rating:
    100%
    from S$6.49
    Min. 2 days
  6. Stirring Blade (Made of SUS304)
    AS ONE Stirring Blade (Made of SUS304)
    Wall Thickness (mm)  0.8  Applicable shaft diameter (Φmm) 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  7. Stirring Blade for Tornado Fan (M Type Series)
    SIBATA SCIENTIFIC TECHNOLOGY Stirring Blade for Tornado Fan (M Type Series)
    With a boss, it can be fixed in any position as long as it is a Φ8mm shaft. Stirring blades other than those with bosses are fixed to the tip of the shaft with a knob screw.
    Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  8. Agitator Propeller
    KENIS Agitator Propeller
    Hole Diameter (Φmm) 
    from S$17.99
    Min. 2 days
  9. Tornado Stirring Blade
    AS ONE Tornado Stirring Blade
    Any Φ8mm shaft can be fixed and used.
    from S$119.90
    Min. 2 days
  10. Stirring Blade (Propeller Type 4-BLade)
    IKA Stirring Blade (Propeller Type 4-BLade)
    Standard stirring blade. The sample is sucked from top to bottom. Shear force is generated locally. Generates an axial flow in the container. Used at medium and high rpm.
    Number of Fan Blades  Material  Stainless steel (SUS316L) 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  11. All PTFE Stirring Seal
    AS ONE All PTFE Stirring Seal
    Shaft Diameter (Φmm)  Φ8 
    from S$67.99
    Min. 2 days
  12. Economy Stirring Blade
    AS ONE Economy Stirring Blade
    Since the entire stirring blade is coated with PP (polypropylene), it is suitable for stirring general chemicals.
    Overall Length (mm)  350  Shank Diameter (Φmm) 
    from S$56.99
    Min. 4 days
  13. PTFE Stirring Blade
    AS ONE PTFE Stirring Blade
    Applicable shaft diameter (Φmm)  Hole Diameter (Φmm)  Material  Fluorine resin (PTFE) 
    from S$7.49
    Min. 2 days
  14. PTFE Stirring Blade
    AS ONE PTFE Stirring Blade
    Blade Thickness (mm)  3.2  Material  Fluorine resin (PTFE) 
    from S$11.99
    Min. 4 days
  15. PTFE Stirring Blade (Detachable Type)
    AS ONE PTFE Stirring Blade (Detachable Type)
    Material  Fluorine resin (PTFE) 
    from S$109.90
    Min. 2 days
  16. Stirring SUS dispa
    HEIDON Stirring SUS dispa
    from S$149.90
    Min. 2 days
  17. Vacuum Seal
    AS ONE Vacuum Seal
    Shaft Diameter (Φmm) 
    from S$229.90
    Min. 2 days
  18. Optional Item for Pencil Mixer
    AS ONE Optional Item for Pencil Mixer
    from S$19.99
    Min. 2 days
  19. PTFE Vacuum Seal
    KOKUGO PTFE Vacuum Seal
    The PTFE vacuum seal is completely sealed using a low friction bearing and sleeve (with glass) as the sealing material. If the sealing performance deteriorates, tightening the head screw will improve the sealing performance. Bearing 8Φ is used.
    Suitable Diameter (Φmm)  (Stirring rod) 8 
    from S$199.90
    Min. 8 days
  20. Stirrer propeller
    Masuda Stirrer propeller
    from S$16.99
    Min. 2 days
  21. Stirring Blade (Dissolving Type)
    IKA Stirring Blade (Dissolving Type)
    Radial stream of water. The sample is sucked from above and below. The turbulence is large and the shear force is high. Crushing particles. Used at medium and high rpm.
    Shaft Length (mm)  350  Material  Stainless steel (SUS316L) 
    from S$599.90
    Min. 13 days
  22. PTFE Stirrer Seal Gasket Set of 3
    FLON INDUSTRY PTFE Stirrer Seal Gasket Set of 3
    The V packing for PTFE agitation seal is a set of 3 seal parts for F-4004 and F-4005. * Replace when worn.
    As ONE Part Number  61-4387-97  Size  8Φ 
    from S$16.99
    Min. 2 days
  23. Stainless Stirring
    AS ONE Stainless Stirring
    from S$25.99
    Min. 4 days
  24. Tornado Stirring Blade
    AS ONE Tornado Stirring Blade
    Any Φ8mm shaft can be fixed and used. * The larger the size, the greater the resistance. Please note that the load on the stirrer will increase depending on the container, capacity, and viscosity. * The load applied to the main body of each stirring blade varies depending on the size and shape. T... Read More
    Type  Anchor with boss 
    from S$199.90
    Min. 4 days
  25. Agitation Blade (Anchor Type)
    IKA Agitation Blade (Anchor Type)
    Tangent type water flow. High shear modulus occurs at the periphery and blade edge. Minimal settling on the container wall. Used at low rpm. Polymer reaction, uniform dispersion of high mineral components in liquids. Ideal for stirring medium and high viscosity fluids.
    Material  Stainless steel (SUS316L) 
    from S$779.90
    Min. 2 days
  26. Stirring Blade (Turbine Type)
    IKA Stirring Blade (Turbine Type)
    Material  Stainless steel (SUS316L) 
    from S$459.90
    Min. 4 days
  27. Boss Head for EUROSTAR Digital
    IKA Boss Head for EUROSTAR Digital
    Product Name  Boss head 
    from S$199.90
    Min. 4 days
  28. Replacement blade for Wonder Blender
    OSAKA CHEMICAL Replacement blade for Wonder Blender
    from S$149.90
    Min. 2 days
  29. Stirring Blade (Propeller Type 3-BLade)
    IKA Stirring Blade (Propeller Type 3-BLade)
    Streamlined. The sample is sucked from the top and bottom. Minimal shear force. Used at medium and high rpm. Material is SUS316L (R1389 is PTFE coated specification)
    Number of Fan Blades 
    from S$649.90
    Min. 7 days
  30. V packing for PTFE stirring seal
    KENIS V packing for PTFE stirring seal
    It can be completely sealed by stacking 3 pieces in the stirring seal. If a set of 3 pieces is worn, replace it and use it.
    Applicable Hole Diameter (Φmm) 
    from S$19.99
    Min. 4 days
  31. PTFE stirring seal (for decompression)
    ARAM PTFE stirring seal (for decompression)
    It can be completely sealed by stacking 3 V-packings inside the stirring seal. Loosen the top nut, insert the stir bar, and tighten the nut to seal. The inner diameter of the stirring seal is 8 mm.
    Hole Diameter (Φmm) 
    from S$64.99
    Min. 7 days
  32. PTFE stirring seal packing
    SANSYO PTFE stirring seal packing
    Replacement packing for PTFE stirring seal. Replace if worn.
    Quantity (pieces)  Hole Diameter (Φmm)  Material  PTFE 
    from S$22.99
    Min. 9 days
  33. PTFE vacuum seal
    SANSYO PTFE vacuum seal
    This product is vacuum sealed with SUS bearings to prevent runout. Recommended stirring rod diameter Φ7.9 mm.
    Seal Diameter (Φmm)  8 (7.9 for centerless stirring rod) 
    from S$329.90
    Min. 9 days
  34. Temperature sensor for hot magnet stirrer MI03
    KENIS Temperature sensor for hot magnet stirrer MI03
    Using this temperature sensor with MI03 enables highly accurate temperature control of ± 0.5 ° C.
    from S$63.99
    Min. 3 days
  35. Agitated blade made of half moon F
    FLON INDUSTRY Agitated blade made of half moon F
    Hole Diameter (Φmm)  (Wings) 9  Material  Made of PTFE 
    from S$6.39
    Min. 34 days
  36. Spiral stirring blade
    IKA Spiral stirring blade
    The stirring blade and shaft are integrated to enable stable stirring without core deviation.
    Shaft Diameter (Φmm)  Material  Stainless steel (SUS316L)  Dimension (mm)  Φ50×350 
    from S$779.90
    Min. 10 days
  37. Vortex Mixer Option
    CORNING Vortex Mixer Option
    from S$67.99
    Min. 13 days
  38. Ball for alumina pot mill
    Nitto Kagaku Ball for alumina pot mill
    The main raw material is high-purity alumina, which is an aggregate of microcrystals sintered at a constant temperature, has high altitude and stickiness, and has high impact strength and excellent wear resistance. Due to the dense material and high specific gravity, the crushing efficiency is go... Read More
    Material  Alumina, number of alumina bags (pieces)  Mass (kg)  2018 Trusco page  10 1160 
    Rating:
    100%
    from S$29.99
    Min. 12 days
  39. Highly Efficient Multi-Functional Impeller Agitaor FULLZONE(R) Test Blade
    KOBELCO Eco-Solutions Highly Efficient Multi-Functional Impeller Agitaor FULLZONE(R) Test Blade
    By arranging two wide panel blades vertically, it is a stirring blade that enables efficient uniform mixing over a wide viscosity range. Highly efficient (energy saving) stirring is possible compared to conventional blades. Demonstrates excellent stirring performance even in solid-liquid and liqu... Read More
    Overall Length (mm)  500  Shaft Diameter (Φmm)  Material  SUS304 (Buff # 320 gloss surface finish) 
    from S$779.90
    Min. 13 days
  40. Stirrer Stand
    IKA Stirrer Stand
    from S$679.90
    Min. 20 days
View : Grid List
Filter

Items 1 - 40 of 258

Set Ascending Direction