All Category

Crushing Press Machines

A press is an instrument used for crushing solids such as tablets and compression molding of resin. Used for scientific and industrial experiments and research. There are simple heat press machines with a heating plate that can be temperature-controlled by a manual type vise type, including those that easily crush tablets etc. by lever operation. A compact heat press machine capable of loading up to 15t by hydraulic control is suitable for resin and powder compression molding tests and sample preparation. There is also a special mold for use in press machines.
View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Mold for Heat Press Machine
    AS ONE Mold for Heat Press Machine
    A molding die that can be used for small heat presses (1-6002-01), hand hot presses (1-312-06), and vise heat presses (2-7945-01). The thickness of Φ7 to Φ14 samples after molding can be adjusted within 1 to 5 mm.
    Material  Stainless steel (SUS303 / SKS-3) 
    from S$339.90
    Min. 2 days
  2. Quick hand press CHP powder tablet making machine (die set)
    KENIS Quick hand press CHP powder tablet making machine (die set)
    from S$679.90
    Min. 33 days
  3. Option for Hand Press
    AS ONE Option for Hand Press
    from S$249.90
    Min. 13 days
  4. Hand Press (Main Unit Only)
    AS ONE Hand Press (Main Unit Only)
    Solids such as tablets can be easily crushed.
    As ONE Part Number  1-312-01  Dimension (mm)  150×280×410  Stroke (mm)  25  Mass (kg)  7.1 
    from S$779.90
    Min. 4 days
  5. Gold coat slide
    KENIS Gold coat slide
    A gold-deposited slide that can be used for background measurement during FT-IR reflection measurement.
    Dimension (mm)  76×25  Material  Glass (gold deposition) 
    from S$329.90
    Min. 10 days
  6. Quick hand press
    KENIS Quick hand press
    A handy press that allows women to easily make tablets (pellets). It is possible to make powder tablets by using it together with the optional powder tablet maker (1/3/7 mm). * 13mm is for hydraulic press. You can easily make powdered tablets just by holding the handle.
    from S$2,599.00
    Min. 33 days
  7. Vise Press Machine
    AS ONE Vise Press Machine
    * We do not deliver to private homes (detached houses / apartments).
    Maximum Stroke (mm)  115  Plate Dimensions (mm)  115×60  As ONE Part Number  2-7950-01  Dimension (mm)  250×150×467  Type  Press machine 
    from S$1,899.00
    Min. 4 days
  8. Hand Hot Press
    AS ONE Hand Hot Press
    As ONE Part Number  1-312-06  Dimension (mm)  150×280×443  Mass (kg)  About 9 
    from S$2,599.00
    Min. 13 days
  9. High Pressure Jack
    AS ONE High Pressure Jack
    Since it operates hydraulically, it is easy to load. Since the meter is a residual type (* 1) with 2 needles, it can be used as an easy testing machine. The vise mechanism makes it easy to fine-tune the load. (* 1) Example: In the destruction test, 1 needle is set to 0 at the time of destruction,... Read More
    Stroke (mm)  0~100  As ONE Part Number  1-2997-01  Size (mm)  310×350×662  Mass (kg)  40  Power Supply  None 
    from S$5,499.00
    Min. 5 days
  10. Metal Safety Cover
    AS ONE Metal Safety Cover
    Protects workers from scattering of samples during destructive tests. Only for H300 series, HC300 series, and H400 series.
    from S$1,199.00
    Min. 5 days
  11. NPa dice
    Sansho Industry NPa dice
    from S$3,299.00
    Min. 48 days
  12. KBr Cuttings
    S.T.Japan KBr Cuttings
    from S$329.90
    Min. 48 days
  13. Table Press
    Sansho Industry Table Press
    As ONE Part Number  1-9639-01  Mass (kg)  35  Dimension (mm)  370×345×567 
    from S$7,799.00
    Min. 34 days
  14. Vise Heat Press Machine
    AS ONE Vise Heat Press Machine
    A simple heat press machine that is convenient for low load tests. Since it is a manual type, any pressure can be adjusted. The temperature can be adjusted only on the upper heating plate. Suitable for heat compression molding test of various materials.
    Stroke (mm)  0~70  Heater Capacity (W)  160  As ONE Part Number  2-7945-01  Power Cable (m)  2.5 (3P plug with ground pin)  Dimension (mm)  250×150×492  Plate Dimensions (mm)  80×60  Power Supply  AC100V 50/60Hz  Mass (kg)  About 18  Sensor  K thermocouple  Temperature Control  Microcomputer proportional control  Specification  [Lead feed amount] Handle 1 rotation 4mm  Type  analog 
    from S$3,299.00
    Min. 4 days
  15. Air Press Machine
    DAIEI DENTAL PRODUCT Air Press Machine
    As ONE Part Number  2-9514-01  Dimension (mm)  293 x 252 x 520 (maximum 670)  Mass (kg)  30  Included Accessories  Casters (4 pcs), plumbing hose 
    from S$2,999.00
    Min. 10 days
  16. Diamond express
    KENIS Diamond express
    The sample can be thinned by sandwiching the sample between high-purity synthetic diamonds and applying high pressure with a three-way screw. You can fine-tune the pressurized state even while it is set in the stereomicroscope. Due to its thin design, it can also be applied to microscopic FT-IR a... Read More
    Operation Distance (mm)  5.5 or more 
    from S$4,699.00
    Min. 33 days
  17. High Pressure Jack
    AS ONE High Pressure Jack
    Since it operates hydraulically, it is easy to load. Since the meter is a residual type (* 1) with 2 needles, it can be used as an easy testing machine. (* 1) Example: In the destruction test, 1 needle is set to 0 at the time of destruction, and 1 needle is stopped at the time of destruction pres... Read More
    Pressure Gauge  0-20t (with residual needle)  Stroke (mm)  0~150  As ONE Part Number  1-2996-01  Mass (kg)  113  Size (mm)  484×414×640  Power Supply  None 
    from S$11,990.00
    Min. 34 days
  18. Powder molding mold  NPa dice
    NPa SYSTEM Powder molding mold NPa dice
    from S$2,799.00
    Min. 10 days
  19. Release Handle for Press Machine
    AS ONE Release Handle for Press Machine
    Smooth decompression is possible by inserting the release handle into the release valve and turning it.
    As ONE Part Number  3-6762-01  Model Number  AJRH1  Material  Nickel-plated steel 
    from S$129.90
    Min. 5 days
  20. Desktop mini hydraulic press
    S.T.Japan Desktop mini hydraulic press
    A small flood control press that can pressurize up to 2.5 tons. Anyone can easily mold transparent KBr tablets.
    Dimension (mm)  127×192×201  Mass (kg)  4.5 
    from S$4,399.00
    Min. 33 days
  21. PVC Safety Cover
    AS ONE PVC Safety Cover
    Protects workers from scattering of samples during destructive tests. The transparent cover with excellent visibility can be washed with detergent. Only for "J-5 (1-1187-02)"
    Type  (High pressure jack only) For 5t type  As ONE Part Number  3-6814-01 
    Discontinued
  22. PVC Safety Cover
    AS ONE PVC Safety Cover
    Protects workers from scattering of samples during destructive tests. The transparent cover with excellent visibility can be washed with detergent. Only for "J-15 (1-313-01)"
    Type  (High pressure jack only) For 15t type  As ONE Part Number  3-6814-02 
    Discontinued
  23. High pressure jack
    AS ONE High pressure jack
    * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  5-3097-01 
    Discontinued
  24. Heat press machine
    AS ONE Heat press machine
    As ONE Part Number  2-7903-01  Dimension (mm)  493×350×456 
    Discontinued
  25. Vise heat press digital
    AS ONE Vise heat press digital
    As ONE Part Number  2-7945-02 
    Discontinued
  26. Hand hot press digital
    AS ONE Hand hot press digital
    As ONE Part Number  1-312-07 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction