All Category

Stirrer Related

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Magnetic Stirrer Controller
    AS ONE Magnetic Stirrer Controller
    from S$389.90
    Min. 2 days
  2. Stirrer REXIM Option
    AS ONE Stirrer REXIM Option
    Support rod for REXIM series. Convenient for fixing temperature sensors, etc.
    As ONE Part Number  1-4602-31  Size (mm)  Support rod (Φ6 × 350) 
    from S$29.99
    Min. 2 days
  3. 16V Support Rod for Stirrer
    IKA 16V Support Rod for Stirrer
    As ONE Part Number  1-6607-03 
    from S$159.90
    Min. 4 days
  4. Scinic Multi-Stirr Stirrer
    scinics Scinic Multi-Stirr Stirrer
    Since the stirrer has a waterproof and sealed structure, it is ideal for use in a water tank or incubator (0 to 60 ° C).
    Mass (kg)  0.2  Stirring Capacity (mL)  100~1000  Outer Dimensions, Width W x Depth D x Height H (mm)  70×70×23  Motor  Thin DC motor  Structure  Waterproof sealed silicone mold 
    from S$299.90
    Min. 6 days
  5. Mid-Capacity Magnetic Mortar Set Porcelain
    AS ONE Mid-Capacity Magnetic Mortar Set Porcelain
    Dry crushing and wet crushing are possible. Dry crushing and wet crushing * "Piston / mortar stirrer (medium capacity)" (lower) and "Magnet mortar rubber pedestal" (lower) are required.
    Set Contents  1 each for mortar, lid and magnet pestle  Material  Body / Magnetic, Lid / Silicone rubber 
    from S$569.90
    Min. 13 days
  6. Boss Head for Stirrer (H16V Fixing)
    IKA Boss Head for Stirrer (H16V Fixing)
    As ONE Part Number  1-6607-05 
    from S$69.99
    Min. 4 days
  7. Holding Rod for Stirrer (H16V Fixing)
    IKA Holding Rod for Stirrer (H16V Fixing)
    For EST-05
    As ONE Part Number  1-6607-04 
    from S$67.99
    Min. 4 days
  8. Mini Stirrer Battery Box (Replacement)
    Ikeda Scientific Mini Stirrer Battery Box (Replacement)
    As ONE Part Number  1-976-11  Power Supply  4 AA batteries (included for testing) 
    from S$43.99
    Min. 4 days
  9. Controller for Scinic Multi-Stirrer
    scinics Controller for Scinic Multi-Stirrer
    MC-301N can stir four stirrs in conjunction. MC-30N3 can stir up to 4 stirrers (2 of them are interlocked) at different rotation speeds. The IC circuit voltage control allows stirring at a stable rotation speed with no voltage fluctuation and no uneven rotation. The stirrer has a waterproof and s... Read More
    Output Voltage (V)  0~4  Mass (kg)  Rotational Speed (min -1 [rpm])  70~1000  Outer Dimensions, Width W x Depth D x Height H (mm)  90×180×60  Power Supply  AC100V 50/60Hz 0.03A  Included Accessories  Aluminum plate 
    from S$559.90
    Min. 6 days
  10. Stirrer Accessories
    IKA Stirrer Accessories
    Temperature sensor for ETS-D5. Glass-coated, especially used for corrosive solvents such as acids and alkaline solutions.
    As ONE Part Number  61-0005-60  Type  Glass coat temperature sensor 
    from S$589.90
    Min. 9 days
  11. For VOLTEGA Power Stirrer
    AS ONE For VOLTEGA Power Stirrer
    from S$48.99
    Min. 4 days
  12. Ultra Stirrer Option
    AS ONE Ultra Stirrer Option
    To agitate large containers that cannot be placed directly on the stirrer for heat insulation when placing items with a bottom temperature of 100 ° C or higher, such as oil baths.
    from S$189.90
    Min. 4 days
  13. Solution Temperature Controller
    IKA Solution Temperature Controller
    Controllable temperature range  -10~400  Measurement Range  -10~400℃  Mass (kg)  0.2  Operating Temperature / Humidity Range  0~60℃、80%  As ONE Part Number  1-5449-11  Operation Mode  3 types  Dimension (mm)  67×62×145  Display  Digital  Material  Stainless steel 
    from S$899.90
    Min. 4 days
  14. Stirrer (Underwater / High Temperature / Low Temperature) Controller Digital
    AS ONE Stirrer (Underwater / High Temperature / Low Temperature) Controller Digital
    The stirrer can be used in high temperature environments up to + 200 ° C in air and up to + 95 ° C in water, and at low temperatures up to -30 ° C. The stirrer is an electromagnetic induction type that does not use a motor and has no wear points.
    Mass (kg)  1.4  Size (mm)  200×155×38  Maximum Output  20W  As ONE Part Number  3-5568-12  Power Supply  AC100~240V 50/60Hz 1.5A  Dust / Water Protection  IP20  Material  Stainless steel (SUS304) 
    from S$1,999.00
    Min. 11 days
  15. Cooling circulation block
    KPI Cooling circulation block
    Multiple stirring and cooling can be performed under the same conditions simply by placing it on the top surface of the stirrer.
    from S$2,499.00
    Min. 9 days
  16. Aluminum glass cloth 2-pack
    Tokyo Glass Kikai (TGK) Aluminum glass cloth 2-pack
    from S$139.90
    Min. 5 days
  17. Stirrer pole set
    Tokyo Glass Kikai (TGK) Stirrer pole set
    from S$149.90
    Min. 5 days
  18. Acrylic cover for FDC-900
    Tokyo Glass Kikai (TGK) Acrylic cover for FDC-900
    TGK Part No.  692-63-10-10 
    from S$129.90
    Min. 6 days
  19. Stirrer (Underwater / High / Low Temperature Compatible) Controller / Dial
    AS ONE Stirrer (Underwater / High / Low Temperature Compatible) Controller / Dial
    The stirrer can be used in high temperature environments up to + 200 ° C in air and up to + 95 ° C in water, and at low temperatures up to -30 ° C. The stirrer is an electromagnetic induction type that does not use a motor and has no wear points.
    Mass (kg)  0.5  Maximum Output  10W  As ONE Part Number  3-5568-11  Size (mm)  60×50×45  Power Supply  AC100~240V 50/60Hz 0.75A  Dust / Water Protection  IP20  Material  plastic 
    from S$989.90
    Min. 4 days
  20. Multi Stirrer Aluminum Plate
    AS ONE Multi Stirrer Aluminum Plate
    As ONE Part Number  1-244-04  Product Name  Aluminum plate  Model Number  Aluminum plate 
    from S$69.99
    Min. 13 days
  21. Micro Stirrer Replacement Motor Set
    AS ONE Micro Stirrer Replacement Motor Set
    As ONE Part Number  4-437-11  Type  Replacement motor set 
    from S$77.99
    Min. 4 days
  22. Acrylic cover for FDC-900
    Tokyo Glass Kikai (TGK) Acrylic cover for FDC-900
    from S$129.90
    Min. 5 days
  23. Temperature control switchable hot plate
    Nissin Rika Temperature control switchable hot plate
    It can be used by controlling the temperature of the plate. Water temperature up to 1L can be controlled with an external sensor (optional) that has been treated with PTFE. You can control the temperature of the plate with an internal sensor. A stable stirring state can be maintained. * When usin... Read More
    Plate  175 x 160 mm, ceramic coating  Main Unit Dimensions, Width W x Depth D x Height H (mm)  180×220×140(415)  Mass of Main Unit (kg)  3.9  Included Accessories  30mm stir bar x 1  Operation Environment  4 to 37°C/85% or less (non-condensing)  Heater (W)  400  Stirring Capacity (mL)  50~3000  Rotational Speed (min -1 [rpm])  About 200-1200  Motor  Induction, electronic control 
    from S$1,499.00
    Min. 4 days
  24. Corning
    SANSYO Corning
    It is an analog type small hot plate stirrer. Pyroceram ®; glass-ceramic top plate adopted.
    Top plate (mm)  127×102  Outer Dimensions, Width W x Depth D x Height H (mm)  147×185×112  Mass (kg)  2.3  Rotational Speed (min -1 [rpm])  60~1150  Power Supply  AC100V 50/60Hz 2.8A  surface temperature (℃)  Top plate: 60-480 
    from S$779.90
    Min. 6 days
  25. Digital Controller For Stirrer
    AS ONE Digital Controller For Stirrer
    The stirrer can be used in high temperature environments up to + 200 ° C in air and up to + 95 ° C in water, and at low temperatures up to -30 ° C. The stirrer is an electromagnetic induction type that does not use a motor and has no wear points.
    As ONE Part Number  3-5568-13  Type  Controller digital type 
    from S$2,799.00
    Min. 126 days
  26. Dual Hot Shaker Replacement Rack
    AS ONE Dual Hot Shaker Replacement Rack
    from S$389.90
    Min. 13 days
  27. Controller for Scinic Multi-Stirrer
    scinics Controller for Scinic Multi-Stirrer
    MC-301 can stir four stirrs in conjunction. The MC-303 can stir up to four stirrers (two of which are interlocked) at different speeds. The IC circuit voltage control allows stirring at a stable rotation speed with no voltage fluctuation and no uneven rotation. The stirrer has a waterproof and se... Read More
    Output Voltage (V)  0~4  Mass (kg)  Rotational Speed (min -1 [rpm])  70~1000  Outer Dimensions, Width W x Depth D x Height H (mm)  90×180×60  Power Supply  AC100V 50/60Hz 0.03A  Included Accessories  Aluminum plate 
    from S$589.90
    Min. 6 days
  28. Stirrer Accessories
    IKA Stirrer Accessories
    For current models of RCT digital, RCT basic, RET basic. Glass coated, especially used for corrosive solvents such as acids and alkaline solutions
    As ONE Part Number  61-0006-45  Type  Temperature sensor 
    from S$329.90
    Min. 11 days
  29. Sinix Aluminum plate for multi stirrer
    scinics Sinix Aluminum plate for multi stirrer
    Material (Plate)  Aluminum 
    from S$69.99
    Min. 6 days
  30. 20 16mm diameter test tube adapters
    Tokyo Glass Kikai (TGK) 20 16mm diameter test tube adapters
    Type  Optional (rotary shaker)  Suitable Size  S/M/L 
    from S$169.90
    Min. 5 days
  31. Temperature (Pt) Sensor / Clamp / Lab Stand Head Clamp Holder Set
    Nissin Rika Temperature (Pt) Sensor / Clamp / Lab Stand Head Clamp Holder Set
    from S$469.90
    Min. 4 days
  32. Stirrer Accessories
    IKA Stirrer Accessories
    Made of stainless steel. Included as standard with current models of RCT digital, RCT basic, and RET basic
    As ONE Part Number  61-0006-22  Type  Temperature sensor 
    from S$279.90
    Min. 4 days
  33. Software Accessories PC Series
    IKA Software Accessories PC Series
    from S$35.99
    Min. 8 days
  34. Stirrer Accessories
    IKA Stirrer Accessories
    Used for IKAMAG magnet stirrer with heating function or IKATHERM heating plate with a heating plate with a diameter of 135 mm. It has a rim to prevent it from sliding on the heating plate. Prevents the safety handle from being burned by the bus attachment. Since the bath is made of aluminum, it h... Read More
    Type  Oil bath attachment 
    from S$469.90
    Min. 36 days
  35. Stirrer Accessories
    IKA Stirrer Accessories
    Since the sensor is installed away from the main body, the main body case with built-in electronics can be kept away from the flammable gas generated from the solvent (for ETS-D5).
    As ONE Part Number  61-0005-61  Type  Extension cable 
    from S$389.90
    Min. 8 days
  36. 12 30mm diameter test tube adapters
    Tokyo Glass Kikai (TGK) 12 30mm diameter test tube adapters
    Type  Optional (rotary shaker)  Suitable Size  S/M/L 
    from S$169.90
    Min. 5 days
  37. Stirrer Accessories
    IKA Stirrer Accessories
    Temperature sensor for ETS-D5 (replacement part). Comes standard with ETS-D5
    As ONE Part Number  61-0005-59  Type  Stainless steel sensor 
    from S$389.90
    Min. 8 days
  38. Magnetic Stirrer Option
    AS ONE Magnetic Stirrer Option
    from S$4.39
    Min. 4 days
  39. For remote drive electromagnetic stirrer
    SANSYO For remote drive electromagnetic stirrer
    It is connected to the electromagnetic stirrer with a cable and the rotation speed is controlled remotely. The number of rotations is controlled steplessly with a knob.
    Operation Environment  0 to + 40 ° C (80% or less humidity)  Mass (kg)  0.4  Rotational Speed (min -1 [rpm])  130~1000  Outer Dimensions, Width W x Depth D x Height H (mm)  63×96×50  Function  clockwise 
    from S$779.90
    Min. 9 days
  40. Stirrer Accessories
    IKA Stirrer Accessories
    from S$39.99
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction