All Category

Vortex Mixer / Main Units

View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction
  1. Mini Test Tube Mixer
    AS ONE Mini Test Tube Mixer
    It is an ultra-compact, variable rotation speed, 2-way power supply type authentic school. It is a compact type that fits in the palm of your hand and does not take up space. It can be used for mixing tubes and various test tubes. Touch start type and continuous operation mode can be selected. Yo... Read More
    As ONE Part Number  2-925-01  Orbit diameter (mm)  Dimension (mm)  72×88×82  Mass (kg)  About 0.35  Motor Output (W)  About 0.6  Cable Length (m)  About 2 
    from S$229.90
    Min. 2 days
  2. Vortex Mixer (GENIE2)
    Scientific Industries Vortex Mixer (GENIE2)
    You can stir smoothly and quickly without spilling even in a test tube without a cap. In addition to test tubes, many microtubes and 96-well microplates can be mixed by simply attaching an optional attachment.
    Dimensions, Width W x Depth D x Height H (mm)  122×165×165  As ONE Part Number  2-6863-01  Mass (kg)  Power Supply  AC100V 50/60Hz 0.5A  Specification  Body  How to Operate  Continuous or touch start  Included Accessories  Mixing cap, 3 inch platform 
    from S$769.90
    Min. 2 days
  3. Test Tube Mixer TRIO (Low Type)
    AS ONE Test Tube Mixer TRIO (Low Type)
    Two types of operation modes can be selected: touch mode and continuous operation mode. The TM-2N / 2FN displays the rotation speed with an LED bar graph, so you can check the rotation speed and the strength of shaking. By attaching a stirrer base, it can be used as a stirrer and can stir up to a... Read More
    Main Unit Dimensions (mm)  115×230×60  Motor Output (W)  17.3  Mass (kg)  2.1  Rotational Speed (min -1 [rpm])  200~2500  Amplitude (mm)  4.5  Power Supply  AC100V 50/60Hz  Material  Aluminum die-cast  Motor  High rotation DC brush motor  Speed Control Method  Microcomputer speed feedback system  Speed setting method  Volume setting 
    from S$339.90
    Min. 2 days
  4. Test Tube Mixer TRIO (High Type)
    AS ONE Test Tube Mixer TRIO (High Type)
    Stable and powerful shaking and stirring are possible from low speed to high speed. Mixing from test tube to microplate and beaker with this one. Two types of operation modes, touch mode and continuous operation mode, can be selected. The HM-2 series displays the rotation speed with an LED bar gr... Read More
    Main Unit Dimensions (mm)  125×155×100  Mass (kg)  2.3  Rotational Speed (min -1 [rpm])  200-2500 (200-1500 for stirrer)  Amplitude (mm)  4.5  Power Supply  AC100V(50/60Hz)  Output (W)  About 18  Material  Aluminum die-cast  Motor  High rotation DC brush motor  Speed Control Method  Microcomputer speed feedback system  Speed setting method  Volume setting 
    from S$439.90
    Min. 2 days
  5. Vortex mixer
    KENIS Vortex mixer
    It can be adjusted steplessly up to a maximum of 3000 rpm. There are two patterns, continuous drive and touch start drive. Low vibration and low noise are realized by the brushless motor and vibration reduction base.
    Rotational Speed (min -1 [rpm])  0~3000  Dimension (mm)  107×166×146  Mass (kg)  Orbit diameter (mm)  Power Supply  AC100V/115V・200~240V・50/60Hz 
    from S$389.90
    Min. 2 days
  6. Vortex mixer
    AS ONE Vortex mixer
    Low center of gravity type with excellent operability The low center of gravity design provides excellent stability. The set rotation speed is an easy-to-read digital display. Touch mode and continuous mode can be selected.
    As ONE Part Number  4-741-01  Type  Body 
    from S$539.90
    Min. 4 days
  7. Vortex Mixer
    DLAB Vortex Mixer
    You can switch between touch start and continuous operation. You can also use the tube by attaching the tube adapter (sold separately). With a speed display scale, stepless speed adjustment is possible.
    from S$299.90
    Min. 4 days
  8. Mini mixer
    Tokyo Glass Kikai (TGK) Mini mixer
    With a compact palm-sized design, it can be used with dry batteries (4 AA batteries) in a small space. -Necessary and sufficient performance from microtubes to small test tubes. -Both AC adapter and dry batteries can be used.
    Rotational Speed (min -1 [rpm])  2600  Mass (g)  310  Outer Dimensions (mm)  55×75×70H  TGK Part No.  692-63-40-03  Motor  DC type 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  9. Test Tube Mixer TRIO (High Type Full Option)
    AS ONE Test Tube Mixer TRIO (High Type Full Option)
    Stable and powerful shaking and stirring are possible from low speed to high speed. Mixing from test tube to microplate and beaker with this one. Two types of operation modes, touch mode and continuous operation mode, can be selected. The HM-2 series displays the rotation speed with an LED bar gr... Read More
    Main Unit Dimensions (mm)  115×230×60  Mass (kg)  2.1  Rotational Speed (min -1 [rpm])  200-2500 (200-1500 for stirrer)  Amplitude (mm)  4.5  Power Supply  AC100V(50/60Hz)  Material  Aluminum die-cast  Motor  High rotation DC brush motor  Speed Control Method  Microcomputer speed feedback system  Speed setting method  Volume setting 
    from S$489.90
    Min. 13 days
  10. Vortex Mixer
    DLAB Vortex Mixer
    You can switch between touch start and continuous operation. You can also use the tube by attaching the tube adapter (sold separately). *Continuous operation should be limited to 15 minutes at maximum, and please take sufficient stop time. *A universal top plate or tube adapter fixing rod is requ... Read More
    Motor Output (W)  10  Continuous Operating Time  15 minutes  Rotational Speed (min -1 [rpm])  2500  Mass (kg)  3.5  Dust / Water Protection  IP21  Included Accessories  Standard top for tube (Φ30mm)  Motor Type  Tottori Motor  Operation Mode  Touch Mode/Continuous Mode  Shaking method  Turning  Size (mm)  W133×D146×H137  Orbit diameter (mm)  Φ4 
    from S$279.90
    Min. 13 days
  11. Vortex Mixer
    DLAB Vortex Mixer
    It has excellent durability due to the adoption of a brushless motor. Easy stirring with a soft touch!
    Mass (kg)  0.6  Motor Output (W)  10  Dimension (mm)  133×133×80  As ONE Part Number  3-7028-15  Rotational Speed (min -1 [rpm])  3000 (fixed)  Power Input (V)  AC100~240(50/60Hz)12W  Motor  Brushless motor  Dust / Water Protection  IP21 equivalent  Shaking method  Swing method  Operation Mode  Touch mode  Orbit diameter (mm)  Φ4.8 
    from S$249.90
    Min. 2 days
  12. Small mixer
    Nissin Rika Small mixer
    Convenient for stirring microtubes and small test tubes. N-20M is a cordless type that can also be driven by batteries.
    from S$359.90
    Min. 3 days
  13. Vortex Mixer
    AS ONE Vortex Mixer
    Rotational Speed (min -1 [rpm])  1000/2000/3000  Dimension (mm)  173 x 198 x 198 (when head is attached)  As ONE Part Number  2-9839-01  Mass (kg)  3.8  Material  ABS resin  Power Supply  AC100V 50/60Hz  Power Cable (m)  About 1.5 3P plug  Model Number  HS120318  Orbit diameter (mm)  Φ4.2 
    Rating:
    60%
    from S$689.90
    Min. 4 days
  14. Touch mixer
    YAMATO SCIENTIFIC Touch mixer
    Touch drive type stirrer A compact type touch mixer that can be continuously driven or touch driven. A unique touch switch mechanism (utility model) that drives the sample container by lightly pressing the vibrating surface and stops when released is adopted.
    Power Cable (m)  About 2  Diameter (Φmm)  (Vibration surface) 70  Power Input (V)  AC100(50/60Hz)  Rated Current (A)  Material  (Vibration surface) Polyurethane 
    from S$499.90
    Min. 9 days
  15. Mini Shaker
    IKA Mini Shaker
    Compact general-purpose small shaker. Suitable for shaking various types of small containers and test tubes. A wide variety of attachments. A timer with a countdown function can be used in continuous work mode or touch start mode (when using a standard attachment). Two working modes: Mode A (safe... Read More
    As ONE Part Number  1-3191-11  Power Cable (m)  1.3  Size (mm)  148×205×63  Mass (kg)  2.9 (without attachment)  Orbit diameter (mm)  4.5  Power Supply  AC100~240V 50/60Hz 
    from S$1,299.00
    Min. 4 days
  16. Test tube mixer
    Tokyo Glass Kikai (TGK) Test tube mixer
    By lightly pressing a container such as a test tube against the diaphragm, you can easily perform experiments such as mixing, dissolution, and reaction. Bearings are used for the motor bearings, making it noise-free and durable.
    TGK Part No.  692-63-41-10  Rotation Adjustment  Knob shape  Type  MF-71  Rotational Speed (min -1 [rpm])  Max2600rpm stepless variable 
    from S$689.90
    Min. 6 days
  17. Vortex Mixer (Genius)
    IKA Vortex Mixer (Genius)
    from S$27.99
    Min. 12 days
  18. Small low-speed centrifuge for microplate
    SANSYO Small low-speed centrifuge for microplate
    Easy spin-down of RUN with the lid closed and STOP with the lid open. If you open the lid during operation, the rotation will be braked. The LED lamp lights up during operation. Set two PCR plates or microplates with a height of 24 mm or less at the same time.
    Outer Dimensions, Width W x Depth D x Height H (mm)  160×165×245  Mass (kg)  3.5  Rotational Speed (min -1 [rpm])  3200  Centrifugal Force (xg)  410  Power Supply  AC100V 50/60Hz 0.6A  Motor  DC brush motor 
    from S$1,199.00
    Min. 9 days
  19. Intelligent Mixer
    AS ONE Intelligent Mixer
    In addition to 9 standard operations (F1 to F9), 10-step locking, and large and small vortexes, 3 custom programs can be set. It can be used in a low greenhouse (2 ° C). There is a blotting mode, which can be used for sensitivity, time reduction, and antibody amount reduction in the antigen-antib... Read More
    As ONE Part Number  3-5570-01  Type  Body 
    from S$2,199.00
    Min. 4 days
  20. Vortex mixer
    IKA Vortex mixer
    A wide range of rotation speeds can be adjusted steplessly. You can select continuous drive or touch start drive.
    Cable Length (m)  1.5  Dimension (mm)  185×320×105  Mass (kg)  3.9  Orbit diameter (mm)  Rotational Speed (min -1 [rpm])  500~2500  Power Input (V)  AC100  Included Accessories  Standard attachment (VG3.1)  Swinging form  rotary 
    from S$639.90
    Min. 10 days
  21. Microplate Mixer
    DLAB Microplate Mixer
    A test tube can also be used by attaching a tube adapter (sold separately). There is also an adapter (sold separately) that allows you to attach two microplates at the same time.
    As ONE Part Number  3-7027-01  Type  MAX about 1500rpm 
    from S$599.90
    Min. 4 days
  22. Test tube mixer
    VELP Test tube mixer
    You can choose ZX3 touch switch or continuous operation. Smooth variable speed is possible. You can choose TX4 infrared sensor switch or continuous operation. Since it starts without pressing, stable stirring is possible. Since it is a digital display, it is suitable for cases where reproducibili... Read More
    Rotational Speed (min -1 [rpm])  0~3000  Dimension (mm)  165×150×130  Mass (kg)  2.7  Power Supply  AC100~240V・50/60Hz  Suitable Test Tube  Up to 50mL 
    from S$539.90
    Min. 6 days
  23. Test Tube Mixer
    AS ONE Test Tube Mixer
    Instantly mix samples such as liquid emulsions such as test tubes and small flasks. Stir gently and vigorously. It can be used for both auto operation, which operates just by placing it on the rubber cap, and continuous use with a push switch.
    As ONE Part Number  1-270-01  Power Supply  100V 50/60Hz 25W  Size (mm)  109×141×142  Mass (kg)  2.5  Rotational Speed (min -1 [rpm])  2800 (fixed type)  Material  Aluminum casting  Model Number  HM-10  Motor  Kumatori motor  Power Cable  Length 1.9m 2P type 
    from S$589.90
    Min. 13 days
  24. Vortex mixer
    Funakoshi Vortex mixer
    It can be widely applied at various speeds, from gentle stirring to pellet resuspension. You can select continuous operation or touch start. Adopting a counterbalance system, it is stable even at high speeds. The body can be easily moved by reducing the weight and eliminating the legs of the suct... Read More
    Rotational Speed (min -1 [rpm])  0~3400  Dimension (mm)  140×160×130  Mass (kg)  2.2  Orbit diameter (mm)  4.5  Power Supply  AC110V・50/60Hz 
    from S$589.90
    Min. 4 days
  25. Handy Sieve(Pencil Type)
    AS ONE Handy Sieve(Pencil Type)
    An easy-to-use pencil type sieving machine. Easily shake test tubes, centrifuge tubes, and stacked net sieves. A silicone cap is attached to the tip to prevent slipping and scratching on the object (remove the cap when seeking greater vibration). You can shake it only when you need it with the bu... Read More
    Power Supply  1 AA battery (included for testing)  As ONE Part Number  4-604-01  Mass of Main Unit (kg)  About 0.1  Material (Main Unit)  Aluminum  Dimension (mm)  Approximately 138 x Φ18  Shape  PUSH switch type pencil type 
    from S$329.90
    Min. 13 days
  26. Vortex Mixer
    AS ONE Vortex Mixer
    The sensitive touch switch and low center of gravity vibration reduce wrist fatigue. The continuous mode is a safe design that the limiter is applied at 1500 rpm (it can be set up to 3000 rpm by releasing the limiter). The soft platform can be processed according to the test tube / tube used. By ... Read More
    As ONE Part Number  1-1464-21  Type  Body / Platform set 
    from S$749.90
    Min. 4 days
  27. Test tube mixer
    SANSYO Test tube mixer
    Designed so that the center of gravity comes to the bottom. Safety is outstanding because a suction cup is attached to the bottom so that the main body does not move due to vibration during work. By pressing the test tube vertically against the center of the rubber head, it is possible to stir re... Read More
    Power Supply  AC100V 50/60Hz 0.4A  Mass (kg)  About 2 
    from S$489.90
    Min. 6 days
  28. Test tube mixer
    Funakoshi Test tube mixer
    Switching between continuous operation and touch start is possible. A compact test tube mixer that can be used for a wide range of purposes, from mixing solutions to suspending cells. It is compatible with 1.5 to 50 mL tubes and can agitate up to 30 mL of water.
    Mass (kg)  1.1  Rotational Speed (min -1 [rpm])  250~3000  Orbit diameter (mm)  Dimension (mm)  90×150×80  Power Supply  DC12V / 500mA, with AC adapter  Plate Dimensions (mm)  Φ20 
    from S$589.90
    Min. 4 days
  29. Microplate Mixer
    DLAB Microplate Mixer
    from S$14.99
    Min. 13 days
  30. Test Tube Mixer
    AS ONE Test Tube Mixer
    It is a mixer that allows you to perform experiments such as mixing, dissolving, and reacting by simply pressing a container such as a test tube against the diaphragm. It has a continuous drive switch and a knob with variable vibration speed, so you can use it properly according to the situation ... Read More
    As ONE Part Number  1-269-01  Size (mm)  101×160×142  Mass (kg)  3.5  Rotational Speed (min -1 [rpm])  400~2600  Power Supply  AC100V 50/60Hz 25W  Model Number  HM-10H  Motor  Kumatori motor  Power Cable  Length 1.9m 2P type 
    from S$879.90
    Min. 4 days
  31. Sensor type vortex mixer
    VELP Sensor type vortex mixer
    If an object is within the range detected by the infrared sensor on the front of the main unit, stirring will start automatically. The three rubber feet firmly hold the ground plane, do not shift during operation, and do not transmit vibration to the laboratory table.
    Rotational Speed (min -1 [rpm])  0~3000  Dimension (mm)  180×220×70  Mass (kg)  2.4  Power Supply  AC100~240V・50/60Hz・30W  Waterproof  IP42  Plate Dimensions (mm)  Φ30 
    from S$779.90
    Min. 7 days
  32. Mini mixer
    Tokyo Glass Kikai (TGK) Mini mixer
    When the container is applied to the diaphragm with a test tube mixer for trace samples, the touch is light and stirring can be performed easily. Space-saving, no noise, and easy to move. For micro tube only
    TGK Part No.  692-63-40-02  Type  N-40M-1  Rotational Speed (min -1 [rpm])  2850  Motor  Bear shape 
    from S$479.90
    Min. 6 days
  33. Test tube mixer
    SIBATA SCIENTIFIC TECHNOLOGY Test tube mixer
    This test tube mixer operates (eccentricity) by simply holding a container such as a test tube or Erlenmeyer flask on the head rubber on the top surface and pressing it lightly, so you can easily stir and mix the sample in the container. ★ In addition, continuous operation is possible by switchin... Read More
    Rotational Speed (min -1 [rpm])  350~2500  TGK Part No.  371-63-29-01  Trusco Part No.  420-3453  Type  TTM-1 
    from S$499.90
    Min. 5 days
  34. Vortex Mixer
    AS ONE Vortex Mixer
    from S$58.99
    Min. 4 days
  35. Touch mixer
    YAMATO SCIENTIFIC Touch mixer
    A compact type touch mixer that can be driven continuously or by touch. A unique touch switch mechanism is adopted that drives the vibrating surface with the sample container by simply pressing it lightly and stops when it is released. MT-51 type has a rotation speed adjustment dial.
    Mass (kg)  1.8  Dimension (mm)  128×165×125  Rotational Speed (min -1 [rpm])  600~3000  Power Supply  AC100V・50/60Hz・1A  Motor  DC motor 10W  Speed  Variable speed type  Vibration Part (mm)  Φ70 (polyurethane) 
    from S$1,099.00
    Min. 10 days
  36. Microplate mixer
    SANSYO Microplate mixer
    Two microplates. The new plate holder makes it even easier to put on and take off. Mixing with vibration caused by vibration.
    Rotational Speed (min -1 [rpm])  0~2000  Outer Dimensions, Width W x Depth D x Height H (mm)  176×339×110  Mass (kg)  timer  60 minutes or continuous operation  Power Supply  AC100V 50/60Hz 4.4W 
    from S$1,399.00
    Min. 9 days
  37. Mini shaker
    IKA Mini shaker
    The continuous work mode and the touch start mode can be used properly (when the standard attachment is attached). The MS3 control has a timer with a countdown function. The time and the number of shakes are displayed digitally.
    Number of Shaking(min -1 [rpm])  0~3000  AC Power Input (V)  100~240 50/60Hz  Dimension (mm)  148×205×63  Mass (kg)  2.9  Orbit diameter (mm)  4.5  Speed display  Digital display 
    from S$1,999.00
    Min. 6 days
  38. Test tube mixer
    SANSYO Test tube mixer
    With an infrared sensor switch, it starts without pressing the container, so stable stirring is possible. Digital rotation display, with timer (999 minutes 59 seconds).
    Outer Dimensions, Width W x Depth D x Height H (mm)  150×165×130  Mass (kg)  2.7  Shaking Amplitude (mm)  4.5  Rotational Speed (min -1 [rpm])  Max 3000  Shaking method  Turning 
    from S$859.90
    Min. 9 days
  39. Vortex mixer
    Tokyo Glass Kikai (TGK) Vortex mixer
    A vortex mixer that can quickly stir a large number of tubes and containers of various shapes with a low body. Multiple tube samples can be agitated freehand using the tube holder. The speed can be adjusted from 0 to 3,000 rpm. Adopting a low center of gravity design, stable movement and less str... Read More
    Mass of Main Unit (kg)  Speed setting  L:0~1,500rpmH:0~3,000rpm  Mode  Touch / continuous  Main Unit Dimensions (mm)  W154×D210×H84 
    from S$699.90
    Min. 5 days
  40. Microplate Mixer
    AS ONE Microplate Mixer
    from S$13.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction