All Category

Vortex Mixer Related

Other Related Pages

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Attachment for Test Tube Mixer TRIO
    AS ONE Attachment for Test Tube Mixer TRIO
    from S$8.69
    Min. 2 days
  2. Vortex Mixer Attachment GHW-3000
    AS ONE Vortex Mixer Attachment GHW-3000
    from S$45.99
    Min. 2 days
  3. Test Tube Mixer Battery Pack
    AS ONE Test Tube Mixer Battery Pack
    As ONE Part Number  2-925-11  Suitable Battery  AA batteries x 4  Model Number  battery pack 
    from S$16.99
    Min. 4 days
  4. Test Tube Mixer Replacement Head Rubber
    AS ONE Test Tube Mixer Replacement Head Rubber
    As ONE Part Number  1-269-02  Model Number  Spare replacement head rubber 
    from S$27.99
    Min. 5 days
  5. Optional Item for Intelligent Mixer
    AS ONE Optional Item for Intelligent Mixer
    In addition to 9 standard operations (F1 to F9), 10-step locking, and large and small vortexes, 3 custom programs can be set. It can be used in a low greenhouse (2 ° C). There is a blotting mode, which can be used for sensitivity, time reduction, and antibody amount reduction in the antigen-antib... Read More
    from S$169.90
    Min. 13 days
  6. VG3.2 One-handed attachment
    IKA VG3.2 One-handed attachment
    Suitable for  One-handed attachment 
    from S$59.99
    Min. 4 days
  7. Attachment Rubber for Test Tube Mixer Replacement
    AS ONE Attachment Rubber for Test Tube Mixer Replacement
    As ONE Part Number  2-925-12  Model Number  Replacement attachment rubber 
    from S$7.99
    Min. 4 days
  8. Vortex Mixer Top Plate
    AS ONE Vortex Mixer Top Plate
    As ONE Part Number  1-337-11  Model Number  Universal top plate 
    from S$31.99
    Min. 4 days
  9. VX 1 One-hand Attachment
    IKA VX 1 One-hand Attachment
    You can individually shake 1 to 250 mL of non-fixed containers.
    As ONE Part Number  61-0005-04  Type  One-handed attachment 
    from S$199.90
    Min. 11 days
  10. Microplate platform
    SANSYO Microplate platform
    Dimensions, Width W x Depth D x Height H (mm)  180×140×25 
    from S$179.90
    Min. 9 days
  11. Fugue Mix 1.5 / 2. Rotor for 0ml
    SANSYO Fugue Mix 1.5 / 2. Rotor for 0ml
    from S$259.90
    Min. 9 days
  12. Tube insert for Trayster
    SANSYO Tube insert for Trayster
    from S$109.90
    Min. 9 days
  13. VX 7 Dish Attachment
    IKA VX 7 Dish Attachment
    Attachment for petri dishes. For smooth formulation in cell culture using culture bottles, Petri dishes, etc.
    As ONE Part Number  61-0005-08  Type  Attachment for petri dish 
    from S$649.90
    Min. 8 days
  14. For test tube mixer
    VELP For test tube mixer
    from S$99.90
    Min. 6 days
  15. VX 11.1 Test Tube Insert
    IKA VX 11.1 Test Tube Insert
    Accessories for VXR basic. A VX11 basic holder is required for use. Test tube inserts Eppendorf test tube and test tube inserts.
    As ONE Part Number  61-0006-34  Type  70 hole test tube insert 
    from S$329.90
    Min. 8 days
  16. Microplate insert for VORTEX2
    IKA Microplate insert for VORTEX2
    * Universal attachment VG3.3 is required for use.
    from S$77.99
    Min. 10 days
  17. VX 2 Test Tube Attachment
    IKA VX 2 Test Tube Attachment
    Attachment for test tubes. It can handle up to 36 test tubes or centrifuge tubes up to 16 mm in diameter.
    As ONE Part Number  61-0005-03  Type  Attachment for test tube 
    from S$879.90
    Min. 8 days
  18. attachment
    SANSYO attachment
    * Up to 800 rpm when using foam attachment.
    Material  Polyethylene 
    from S$179.90
    Min. 9 days
  19. Tube Adapter
    AS ONE Tube Adapter
    from S$39.99
    Min. 13 days
  20. Attachment for Mini Shaker
    IKA Attachment for Mini Shaker
    Accessories for MS3 basic / digital. Attachment for PCR plate
    As ONE Part Number  61-0006-13  Type  PCR plate attachment 
    from S$119.90
    Min. 4 days
  21. Option for Mixer
    AS ONE Option for Mixer
    Material  Stainless steel (SUS304) 
    from S$389.90
    Min. 4 days
  22. VX 11 Test Tube Insert
    IKA VX 11 Test Tube Insert
    Accessories for VXR basic. A VX11 basic holder is required for use. Test tube insert.
    from S$299.90
    Min. 8 days
  23. Attachment for standard test tube VG3.1
    IKA Attachment for standard test tube VG3.1
    Suitable for  Standard accessory attachment 
    from S$29.99
    Min. 4 days
  24. MS1.32 Test Tube Insert
    IKA MS1.32 Test Tube Insert
    Suitable for  6 12Φmm test tubes 
    from S$129.90
    Min. 4 days
  25. VG3.34 Test tube insert
    IKA VG3.34 Test tube insert
    Suitable for  Test tube insert 
    from S$77.99
    Min. 4 days
  26. Fugamix 15000rpm rotor
    SANSYO Fugamix 15000rpm rotor
    from S$569.90
    Min. 9 days
  27. Attachment for Mini Shaker
    IKA Attachment for Mini Shaker
    from S$38.99
    Min. 13 days
  28. VX 11 Basic Holder
    IKA VX 11 Basic Holder
    Accessories for VXR basic. For basic holder VX11.1, VX11.2, VX11.3, VX11.4 inserts.
    As ONE Part Number  61-0006-30  Type  Basic holder 
    from S$329.90
    Min. 8 days
  29. MS 3 Test Tube Insert
    IKA MS 3 Test Tube Insert
    Accessories for MS3 basic / digital. Test tube insert
    from S$53.99
    Min. 8 days
  30. Soft platform
    SANSYO Soft platform
    Dimensions, Diameter x Height H (Φmm x mm)Φ  90×35 
    from S$97.99
    Min. 9 days
  31. Tube platform
    SANSYO Tube platform
    Dimensions, Diameter x Height H (Φmm x mm)Φ  90×35 
    from S$129.90
    Min. 9 days
  32. Mix rack 11mm / 13mm / 16mm / 30mm
    Tokyo Glass Kikai (TGK) Mix rack 11mm / 13mm / 16mm / 30mm
    from S$219.90
    Min. 5 days
  33. Flat plate attachment for test tube mixer
    SANSYO Flat plate attachment for test tube mixer
    Replacement attachment for test tube mixer VTX-3000L.
    Dimension (Φmm)  85 
    Discontinued
  34. Attachment for vortex mixer Genius3
    IKA Attachment for vortex mixer Genius3
    Attachment for "Eppendorf". Intensive mixing of up to 64 "Eppendorf" tubes (1.5 mL).
    As ONE Part Number  61-0005-31  Type  Parts for shaker Eppendorf 
    Discontinued
  35. Well plate mixer (BIO-Mixer)
    Biotec Well plate mixer (BIO-Mixer)
    96/384 well plates and deep well plates can be stacked and stirred. Due to the plate hold mechanism, there is no plate detachment or rattling during operation.
    Rotational Speed (min -1 [rpm])  0~2800  As ONE Part Number  1-1334-01  Amplitude (mm)  Mass (kg)  22  Dimension (mm)  290×270×450  Power Supply  AC100V 100W  Number of Page  Plate set / 1-20 sheets  Stirring method  Turning  Specification  With rotation speed adjustment function 
    Discontinued
  36. Universal attachment for VORTEX2
    IKA Universal attachment for VORTEX2
    Discontinued
  37. Insert for VORTEX2 For 54 micro tubes
    IKA Insert for VORTEX2 For 54 micro tubes
    * Universal attachment VG3.3 is required for use.
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction