All Category

Lab Shakers

A lab shaker is a device for stirring and mixing substances in petri dishes. It is used for experiments in biochemistry, microbiology, chemistry, etc. and for medical tests, etc. It is mainly used to stir the liquid or gel in the container by shaking the table or rotating the roller. It's a feature. Vibration methods that shake the table include up and down, left and right, swivel, seesaw, and figure eight. Many of them can stir multiple containers at once, and can be used with various containers such as test tubes, flasks, petri dishes, separating funnels, and centrifugal sedimentation tubes, depending on the unit and holders attached.
View : Grid List
Filter

Items 1 - 40 of 123

Set Ascending Direction
  1. Cordless small shaker
    Nissin Rika Cordless small shaker
    A small shaker that can be used with both AC / DC power supplies. The battery is 4 AA batteries and can be used for continuous operation in a day. It can also be used in a refrigerator or incubator at 37 ° C. The M101 and M201 plates are the size of a 150mm x 100mm microplate. The M301 is 150 mm ... Read More
    from S$959.90
    Min. 2 days
  2. Lab Dancer
    IKA Lab Dancer
    Minimum design test tube shaker. Start with touch start (automatic start by pressing the touch part with a test tube and applying a load). The perfect smart design for the lab. For test tubes up to 30 mm in diameter, other centrifugal tubes, and Eppendorf tubes. Fixed type with a rotation speed o... Read More
    Allowable humidity (%)  (Around) 80  Mass (kg)  0.55  Motor Output (W)  0.8  Motor input (W)  1.2  Rotational Speed (min -1 [rpm])  2800 (fixed)  Orbit diameter (mm)  4.5  allowable swing amount  50 mL maximum (per test tube)  Allowable Ambient Temperature (℃)  5~40  Power Supply  AC100V 50/60Hz  Protection Class  IP40(DIN EN 60529)  Swinging form  rotary  Dimension (mm)  Φ100×70 
    from S$459.90
    Min. 4 days
  3. Accessories for Orbital Shakers
    CORNING Accessories for Orbital Shakers
    Suitable Model  6780-NP 
    from S$19.99
    Min. 126 days
  4. Heavy-Duty orbital shaker
    SANSYO Heavy-Duty orbital shaker
    Maximum allowable weight 16 kg. With abundant options sold separately, it can be used for various purposes. Stable shaking is possible by microprocessor control. The speed and timer can be set in 1 to 10 steps with the adjustment dial. Can be used in an incubator, in a refrigerator, or in a CO 2 ... Read More
    timer  1 to 120 minutes  Orbit diameter (mm)  19  Mass (kg)  22.2  Speed  25~500rpm  Outer Dimensions, Width W x Depth D x Height H (mm)  413×355×149  Power Input (V)  AC100(50/60Hz)  Motor  DC brushless motor  Tray dimensions (mm)  W279 x D330 (aluminum)  Type  analog 
    from S$3,599.00
    Min. 9 days
  5. Multi mixer
    SANSYO Multi mixer
    Reduces noise and vibration. Achieves strong stirring. Up to two 96-hole microplates can be agitated with only the main body (without rack), and the plates can be easily attached and detached with a single touch. We offer a wide variety of optional racks for various containers. The flat plate att... Read More
    timer  0-60 minutes or continuous  Outer Dimensions, Width W x Depth D x Height H (mm)  175×203×156  Power Supply  AC100V 50/60Hz 0.8A  Mass (kg)  About 6.8  Rotational Speed (min -1 [rpm])  Max2500 (variable)  Method  Swivel type (vibration mechanism) 
    from S$1,399.00
    Min. 6 days
  6. Shaking mixer
    scinics Shaking mixer
    The tilt angle and speed can be adjusted while shaking, and diagonal shaking by seesaw movement facilitates efficient mixing. A tapper container or culture flask can be placed on the surface of the shaking plate as it is. If you use an optional holder, you can hang a micro tube or a centrifuge tube.
    timer  0-60 minutes or continuous  Shaking table dimensions (mm)  155×155  Shaking speed (min -1 [rpm])  20-85 (continuously variable)  Outer Dimensions, Width W x Depth D x Height H (mm)  205×184×180  Mass (kg)  3.1 (excluding holder)  Uniform Load (kg)  800  Power Supply  AC100V 50/60Hz 0.04A  Motor  DC motor 
    from S$1,499.00
    Min. 6 days
  7. Tabletop Angel Vibrator Digital Shaker
    AS ONE Tabletop Angel Vibrator Digital Shaker
    The touch panel allows you to adjust the vibration in 6 steps. Even if the power is turned off, the previous level setting is memorized, so you can use it just by turning on the power switch. * Please check the local power frequency in advance before purchasing.
    Dimension (mm)  140×140×110  Power Consumption (W)  150  Mass (kg)  Continuous Operating Time (minutes)  Power Input (V)  AC100/50Hz or 60Hz 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  8. High Speed Shaker
    AS ONE High Speed Shaker
    from S$189.90
    Min. 14 days
  9. Tabletop Shaker
    DAIEI DENTAL PRODUCT Tabletop Shaker
    from S$119.90
    Min. 2 days
  10. Digital Shaker
    DLAB Digital Shaker
    It has a timer function. It can be used for various purposes by selecting a dedicated attachment. * We do not deliver to private homes (detached houses / apartments).
    from S$1,499.00
    Min. 4 days
  11. Mini shaker
    KENIS Mini shaker
    A compact personal type wave shaker. A direct drive that does not use a belt is used for the drive part of the motor, enabling continuous operation for a long time.
    Mass (kg)  1.4  Number of Shaking(min -1 [rpm])  10-30 (shaking width 7 °)  Shaking table dimensions (mm)  200 × 200 (with non-slip rubber plate)  Dimension (mm)  235×235×140  Power Supply  AC100V・50/60Hz  Continuous Operation Time (h)  Up to 24  Shaking method  Wave type 
    from S$1,199.00
    Min. 2 days
  12. Lab shaker
    Bio Craft Lab shaker
    It has good shaking efficiency and is ideal for gel destaining, blotting antigen-antibody reaction, and various cultures. 65 ℃ heat resistant design that can be used in the incubator.
    Power Consumption (W)  25  Shaking table dimensions (mm)  319×220  Mass (kg)  Power Supply  AC100V・50/60Hz 
    from S$1,699.00
    Min. 10 days
  13. Neo Shaker
    AS ONE Neo Shaker
    Operation Ambient Temperature (℃)  0~50  Acceptable load (kg)  Power Cable (m)  Shaking table dimensions (mm)  300×200  Power Plug  3P with Earthpin  Power Input (V)  AC100(50/60Hz) 
    from S$1,299.00
    Min. 14 days
  14. Mini Wave Lab Shaker Lab Shaker
    AS ONE Mini Wave Lab Shaker Lab Shaker
    A wave-type shaker created by the three elements of horizontal, vertical, and turning movements. The amplitude angle can be adjusted during the shaking operation. Its compact size makes it convenient to use in a clean bench or incubator. The surface of the shaking table is non-slip (made of vinyl... Read More
    Inclination angle (°)  1 to 10 (stepless variable type)  Dimensions, Depth D x Height H (mm)  190×175  Cable Length (m)  Shaking speed (min -1 [rpm])  20 to 120 (stepless variable type)  Power Plug  3P type (with conversion adapter)  Power Supply  AC100V 50/60Hz 0.5A  Product Name  Body  Motor  DC motor 
    from S$1,399.00
    Min. 14 days
  15. 3D shaker
    SANSYO 3D shaker
    Since it can be mixed at an angle of 20 °, it is ideal for mixing blood collection tubes, test tubes, and centrifuge tubes. The mat has protrusions to hold the tube. Can be used in refrigerators and clean benches (temperature range: 4 to 30 ° C). Cannot be used inside the CO 2 incubator.
    Rotation Angle (°)  20 (fixed)  Rotational Speed (min -1 [rpm])  20 (fixed)  Outer Dimensions, Width W x Depth D x Height H (mm)  240×170×150  Load capacity (g)  800  Mass (g)  880  Power Input (V)  AC100(50/60Hz) 
    Rating:
    100%
    from S$749.90
    Min. 6 days
  16. Small swirl mixer
    scinics Small swirl mixer
    Since it is a compact design that eliminates waste, it fits perfectly in an incubator (operating temperature range 5 to 45 ° C). With constant voltage control + reduction gear head, powerful and stable rotation can be obtained at all rotation speeds. The holder can be set freely in the range of 0... Read More
    Mass (kg)  1.5 (excluding holder)  Rotation Speed (min-1[rpm])  1~12  Power Supply  AC100V 50/60Hz 0.04A  Power Consumption (W)  About 10 
    from S$959.90
    Min. 6 days
  17. Digital Shaker General-Purpose Attachment
    DLAB Digital Shaker General-Purpose Attachment
    from S$389.90
    Min. 14 days
  18. Microplate Mixer
    AS ONE Microplate Mixer
    As ONE Part Number  1-4099-11  Size (mm)  130×130×66  Power Cable (m)  2 (2P plug)  Power Supply  AC100V 0.4A  Mass (g)  About 800  Stirring method  Eccentric stirring method  Model Number  MPX-96A  Compatible Container  Microplate 96 holes, 1 sheet 
    from S$869.90
    Min. 4 days
  19. Mini shaker
    Nissin Rika Mini shaker
    A small but robust mini shaker. Seesaw type, reciprocating type, and rotary type are available. When used in an incubator, the temperature is up to 40 ° C. With silicon sheet.
    Allowable Load (kg)  1.3 (including 800g of shaking table)  Power Supply  AC100V 50/60Hz 0.5A 
    from S$1,499.00
    Min. 9 days
  20. Open air shaker
    OHAUS Open air shaker
    With microprocessor control, the tilt angle can be easily adjusted in the range of 0 to 15 ° even during operation. High-precision speed control enables low-speed operation up to 1 rpm.
    Operating Ambient Temperature (℃)  -10~60  Inclination angle (°)  0~15  timer  1 second to 160 hours  Number of Shaking(min -1 [rpm])  1~50  Shaking table dimensions (mm)  254×324  Dimension (mm)  254×425×140  Operating humidity (%)  80RH or less  Power Input (V)  AC100(50/60Hz)  Shaking method  Seesaw type  Accuracy  Speed / ± 1rpm  Acceptable mass (kg)  Up to 4.5 
    from S$1,999.00
    Min. 33 days
  21. Slow Shaker
    CORNING Slow Shaker
    The gentle movement prevents liquid foaming and is suitable for gel dyeing and cleaning.
    As ONE Part Number  1-2237-01  Power Cable (m)  1.5  Dimension (mm)  255×320×160  Shaking table dimensions (mm)  300×300  Rotational Speed (min -1 [rpm])  3~60  Allowable Load (kg)  Mass (kg)  Power Input (V)  AC120(50/60Hz)  Shaking method  Swing method 
    from S$2,599.00
    Min. 14 days
  22. Shaking Incubator 125mL Flask Holder
    AS ONE Shaking Incubator 125mL Flask Holder
    Unidirectional turning (counterclockwise) and alternating turning (clockwise / counterclockwise) can be selected.
    Rotational Speed (min -1 [rpm])  0~200  Power Cable (m)  1.8 (3P plug)  Capacity (mL)  125 Flask holder (1 piece)  As ONE Part Number  3-6100-31  Inside dimensions (mm)  340×225×260  Outer Dimensions (mm)  442×462×452  Power Supply  AC100V 50/60Hz  Temperature Control Range (℃)  Room temperature + 5-85  Temperature control accuracy (℃)  ± 0.2 (when set to 37 ° C) 
    from S$129.90
    Min. 5 days
  23. Miniwave with Pre-Shipment Inspection Certificate
    AS ONE Miniwave with Pre-Shipment Inspection Certificate
    A wave-type shaker created by the three elements of horizontal, vertical, and turning movements. The amplitude angle can be adjusted during the shaking operation. Its compact size makes it convenient to use in a clean bench or incubator. The surface of the shaking table is non-slip (made of vinyl... Read More
    from S$1,499.00
    Min. 12 days
  24. Options for ORBI-SHAKER(TM) JR
    Benchmark Scientific Options for ORBI-SHAKER(TM) JR
    The size can be changed according to the flask to be used. It is a magnet type holder.
    from S$119.90
    Min. 5 days
  25. Less Likely to Have Unevenness Shaker Seesaw Shaker Atto
    Atto Less Likely to Have Unevenness Shaker Seesaw Shaker Atto
    The metronome-style uniform shaking that tilts the entire shaking table prevents uneven shaking no matter where it is placed on the shaking table. Equipped with a large 30x20 cm shaking table as standard equipment (about 6 mini gels). Shaking speed adjustment is an operation just by turning the k... Read More
    As ONE Part Number  61-3733-83  Power Supply  AC100~120V50/60Hz  Included Accessories  Seesaw shaker body ・ ・ ・ 1 unit 
    from S$1,999.00
    Min. 50 days
  26. Program shaker
    KENIS Program shaker
    Three types of movements can be linked: wave movement / reversal movement (alternate movement of right / left rotation) and mixing movement. Equipped with a program setting function, it is also possible to set the stirring time and use different stirrings in combination.
    Mass (kg)  1.5  Shaking table dimensions (mm)  200 × 200 (with rubber plate)  Dimension (mm)  235×235×140  Number of Shaking(min -1 [rpm])  5-30 (shaking width 7 °)  Power Supply  DC12V / 0.5A (AC adapter)  Shaking method  Wave, mixing, with inversion function 
    from S$1,699.00
    Min. 4 days
  27. Microplate Shaker
    CORNING Microplate Shaker
    As ONE Part Number  1-2236-01  Type  6780-4 
    from S$2,299.00
    Min. 4 days
  28. Dual Action Lab Shaker
    AS ONE Dual Action Lab Shaker
    By moving the switching lever to the reciprocating / turning position, you can select the shaking method with one touch without removing the parts. The separately sold flask holder and universal shaking table can be easily replaced without using tools. The flask holder and universal shaking table... Read More
    Checkout timer  0.1~999.9h  As ONE Part Number  1-226-01  Mass (kg)  15.4  Power Cable (m)  2.5  Shaking speed (min -1 [rpm])  20~200  Shaking Amplitude (mm)  30  Shaking table dimensions (mm)  350×300  Dimension (mm)  380×375×140  Power Cable  3P type, with conversion adapter  Allowable Load (kg)  5 or less  Power Input (V)  AC100 50/60Hz 3A  Motor  DC100V 20W  Speed display  Digital display 
    from S$2,899.00
    Min. 4 days
  29. Microtube Mixer
    TOMY Microtube Mixer
    from S$89.99
    Min. 19 days
  30. Shaking table OS-750
    SANSYO Shaking table OS-750
    Type  For 5 Erlenmeyer flask 500mL 
    from S$649.90
    Min. 9 days
  31. ORBI-SHAKER(TM) JR
    Benchmark Scientific ORBI-SHAKER(TM) JR
    It is a bench top type compact shaker. Digital speed control of up to 300 rpm is possible. Shake horizontally in a circular 19 mm wide orbit for aeration mixing. * Base holder is not included.
    Rotation width (mm)  19  Load capacity  1L x 4 max. (Up to 4L in total)  Shaking table dimensions (mm)  240×200  As ONE Part Number  3-8633-01  Dimension (mm)  330×300×120  Mass (kg)  5.5  Shaking speed (min -1 [rpm])  50 to 300 (variable every 10)  Power Input (V)  AC100~240(50/60Hz)70W 
    from S$3,299.00
    Min. 5 days
  32. Twist Mixer with Pre-Shipment Inspection Certificate
    AS ONE Twist Mixer with Pre-Shipment Inspection Certificate
    It is a wave type shaker that combines three movements of horizontal, up and down, and turning. It has excellent low-speed stability due to the adoption of a DC motor. The timer is standard equipment and can be set in the range of 0 to 180 minutes. * The height is the size at the maximum inclinat... Read More
    Rotational Speed (min -1 [rpm])  0 to 50 (volume stepless variable type)  timer  0-180 minutes  As ONE Part Number  1-5830-01-22  Power Cable (m)  1.8 (3P plug)  Size (mm)  300×300×232  Allowable Load (kg)  Operation Ambient Temperature (℃)  65 or less (dry air)  Mass (kg)  8.2  Power Supply  AC100V±10% 50/60Hz  Inclination angle (°)  ±7° 
    from S$2,599.00
    Min. 12 days
  33. Shaker
    SANSYO Shaker
    Can be used in an incubator (temperature 60 ° C, humidity up to 90% rh). Equipped with a quiet brushless motor that is resistant to high temperature and humidity.
    timer  1 minute to 48 hours / continuous  Amplitude (mm)  20  Outer Dimensions, Width W x Depth D x Height H (mm)  280×330×70  Allowable Load (kg)  3.0  Number of Shaking(min -1 [rpm])  30~300  Mass (kg)  Power Supply  AC100V 50/60Hz 60W  Motor  Flat type brushless DC motor  Shaking table dimensions (mm)  W300×D330  Shaking method  rotary 
    from S$2,999.00
    Min. 9 days
  34. Rotator b Loopster Basic
    IKA Rotator b Loopster Basic
    Swing type shaker, Loop Star Basic. Ideal for stirring bio-based samples such as blood. Ideal for separating powder and liquid samples in Eppendorf tubes and grinder tubes up to 50 ml, and for stirring work. Even if the sample leaks from the container, the attachment can be easily attached and de... Read More
    As ONE Part Number  61-4948-09  Type  shaker 
    from S$1,699.00
    Min. 8 days
  35. Digital shaker
    KENIS Digital shaker
    A compact, quiet rotary shaker. Samples can be placed freely with the included magnet clip.
    timer  1-999 minutes  Mass (kg)  1.4  Number of Shaking(min -1 [rpm])  10~250  Shaking table dimensions (mm)  168×168  Dimension (mm)  193×170×70  Operating Ambient Temperature (℃)  4~45  Operating humidity (%)  80 or less  Power Input (V)  AC100(50/60Hz)  Included Accessories  Magnet clip x 3  Shaking method  Rotary type  Diameter (Φmm)  Rotation diameter / 20 
    from S$1,999.00
    Min. 7 days
  36. Rotator b Loopster Basic
    IKA Rotator b Loopster Basic
    Swirling shaker, Loop Star Digital (digital display of rotation speed). Ideal for stirring bio-based samples such as blood. Ideal for separating and stirring powder and liquid samples in Eppendorf tubes and liner tubes up to 50 ml. Even if the sample leaks from the container, the attachment can b... Read More
    As ONE Part Number  61-4948-10  Type  shaker 
    from S$1,799.00
    Min. 8 days
  37. Microplate shaker
    SANSYO Microplate shaker
    The four plates can be agitated in the same way. Smooth shaking without spillage. With timer function and digital rotation speed display. The microplate can be easily attached and detached. Patent pending.
    Amplitude (mm)  0.9 on one side  Rotational Speed (min -1 [rpm])  0~1500  Outer Dimensions, Width W x Depth D x Height H (mm)  306 x 236 x 163 (including plate base)  timer  6 seconds to 16 hours  Mass (kg)  6.6  Power Supply  AC100V 50/60Hz 0.5A  Motor  DC brushless inverter control  Shaking method  Exen formula 
    from S$2,999.00
    Min. 9 days
  38. Options for ORBI-SHAKER(TM) JR
    Benchmark Scientific Options for ORBI-SHAKER(TM) JR
    It is a magnet type holder.
    from S$149.90
    Min. 14 days
  39. Ultra Small Rotary Shaker
    Nissin Rika Ultra Small Rotary Shaker
    A shaker with excellent stability with both microplate size and AC / DC power supplies. With 4 AA batteries, it can be used for continuous operation for a day. It can also be used in the refrigerator or in the 37 ° C refrigerator. Various containers can be fixed by using the notches on the left, ... Read More
    Mass of Main Unit (kg)  1.7  Motor  DC motor with gear  Main Unit Dimensions (mm)  W165×D168×H73 
    from S$959.90
    Min. 6 days
  40. Thermo Rocker with Pre-Shipment Inspection Certificate
    AS ONE Thermo Rocker with Pre-Shipment Inspection Certificate
    It can be shaken while heating at room temperature + 5 to 70 ° C. The shaking speed can be adjusted from 1.5 to 56 rpm. The tilt angle of the shaking table is ± 7 degrees. It has a program function. Bio-related reactions, culture, extraction, gel staining, etc. * An inspection inspection report i... Read More
    As ONE Part Number  1-6168-11-22  Shaking speed (min -1 [rpm])  1.5-56 (volume stepless variable type)  Shaking table dimensions (mm)  226×166  Dimension (mm)  290×240×170  Outer Dimensions (mm)  290×240×170  Power Supply  AC100V 50 / 60Hz (3P plug)  Included Accessories  Inspection inspection documents  Temperature Control  PID control  Temperature Setting Range (℃)  Room temperature +5 to 70 
    from S$2,299.00
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 123

Set Ascending Direction