All Category

Pail Cans

Other Related Pages

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Itto-kan (with a special outer box)
    GA (Green Ace) Itto-kan (with a special outer box)
    Capacity (L)  18  Dimensions (Width W x Height H) (mm)  238×349  Mouth Inner Diameter (Φmm)  32.5  Outer Dia. at the Top (Φmm)  41  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    Rating:
    70%
    from S$17.99
    Min. 2 days
  2. Inner Surface Epoxy Coated Square Can
    AS ONE Inner Surface Epoxy Coated Square Can
    Has excellent durability and sealing properties.
    As ONE Part Number  1-3798-01  Capacity (L)  18  Dimension (mm)  238×238×350  Opening Diameter (Φmm)  40  Included Accessories  Outer lid 
    from S$24.99
    Min. 2 days
  3. Metal Can
    AS ONE Metal Can
    Capacity (L)  18  Dimension (mm)  235×235×340  Material  SPTFS (Tin Free Steel) 
    from S$28.99
    Min. 2 days
  4. EBM 18-0 Ito can lid with handle
    EBM EBM 18-0 Ito can lid with handle
    Outer Dimensions (mm)  245×245×H20  maker part number  387800 
    from S$97.99
    Min. 2 days
  5. One can bag
    OHTSUKA BRUSH MFG. One can bag
    A sturdy unloading bag for itto-kan with a PP plate on the bottom. An eye-shaped angler with outstanding stability. Excellent usability with an exquisite sense of size! A wire with a diameter of 5 mm is included in the opening. Does not run wild in the bag, does not tilt & is easy to take out... Read More
    Allowable Load (kg)  100  Material  Fabric: bottom plate, nylon: PP 
    from S$129.90
    Min. 2 days
  6. Ito can
    KENIS Ito can
    Outer Dimensions (mm)  235×235×340  Material  Tenfree 
    from S$35.99
    Min. 4 days
  7. 18-0 Ito can lid
    SUGICO 18-0 Ito can lid
    Dimensions, Width W x Depth D x Height H (mm)  245×245×20  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 2 days
  8. Itto-kan
    KENIS Itto-kan
    Outer Dimensions (mm)  235×235×340  Material  Tin Free 
    from S$199.90
    Min. 7 days
  9. Drum Nozzle
    KENIS Drum Nozzle
    Prevents breathing at spouts such as itto-kans and prevents spills. * Please put on a normal lid after use.
    Inner Dia. x Height H (Φmm x mm)  40×100  Material  PE 
    from S$27.99
    Min. 2 days
  10. Drum Spout
    KENIS Drum Spout
    ● Mount easily in a pouring spout such as a funnel can and pour smoothly.
    Material  PE 
    from S$1.99
    Min. 2 days
  11. 18-0 Lid for cans
    SUGICO 18-0 Lid for cans
    Trusco Part No.  205-9247  Mass (g)  300 
    from S$119.90
    Min. 7 days
View : Grid List
Filter

11 Item(s)

Set Ascending Direction