All Category

Lab Pails

A lab pail is a metal bucket with graduations. As it is made of stainless steel and is resistant to heat and corrosion, it is mainly used for carrying chemicals and detergents in chemical experiments. Some chemicals such as hydrochloric acid and sulfuric acid may affect stainless steel, so it is necessary to check the chemical resistance of the chemicals before using them properly. If you use the lab pail exclusive lid together, you can store it more safely. Products with a side (back) on the main body are convenient when pouring liquids.
View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Open Head Steel Pail 20L
    MonotaRO Open Head Steel Pail 20L
    The top plate can be removed and filling can be done in a short time. You can also check the filling. The tapered shape saves space when stocking or transporting. For fluid storage. * Although we have inspected the product, some dents may occur during transportation. Please use it for purposes th... Read More
    Specification  0.34mm steel plate  Heat Resistance Temperature (℃)  160~170  Capacity (L)  20  Mass (kg)  About 1.3  Dimensions, Diameter x Height H (Φmm x mm)  About 306 × 367  Shape  Taper  Type  Top plate removable band type 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  2. Lab Pail
    Omori Lab Pail
    Material  Stainless steel (SUS304)  Specification  With back hand 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  3. Pail can
    KENIS Pail can
    Capacity (L)  20  Material  Tinplate  Outer Dimensions (mm)  Φ284×360 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  4. Open Can Stainless Steel 20L
    MonotaRO Open Can Stainless Steel 20L
    The top plate can be removed and filling can be done in a short time. A stainless steel can with excellent corrosion resistance and chemical resistance. For fluid storage. * Please do not use it for any purpose other than its intended purpose. * Slight dents may occur during transportation.
    Wall Thickness (mm)  0.6  Type  Top plate removable band type  Mass (kg)  2.5  Dimensions, Diameter x Height H (Φmm x mm)  300×350  Capacity (L)  20  Color  Silver 
    from S$249.90
    Min. 2 days
  5. Lab pail and beaker lid
    Omori Lab pail and beaker lid
    A lid for press-molded beakers. Labo Pale and Beaker Lids
    Material  SUS304 
    from S$11.99
    Min. 2 days
  6. Lab Pale body
    KENIS Lab Pale body
    Type  Guide mark, with mouth  Material  Stainless steel SUS304 
    from S$56.99
    Min. 6 days
  7. Lab Pale 18-8 (SUS304) 2L body only
    Tokyo Glass Kikai (TGK) Lab Pale 18-8 (SUS304) 2L body only
    Inner Diameter (Φmm)  135  Height (mm)  150  Capacity (L)  TGK Part No.  419-32-21-22  Material  Stainless steel 18-8 (SUS304) 
    from S$64.99
    Min. 2 days
  8. Stainless Steel Bucket (with Handle)
    AS ONE Stainless Steel Bucket (with Handle)
    Dirt does not collect on the bottom corners and can be easily cleaned. With handle * The lid is sold separately.
    Capacity (L)  About 11  Material  SUS304 
    from S$159.90
    Min. 4 days
  9. Lab Pail Lid
    KENIS Lab Pail Lid
    Material  Stainless steel SUS304 
    from S$14.99
    Min. 10 days
  10. Bucket A type (with crane)
    SANSYO Bucket A type (with crane)
    The handle has a spring, making it difficult to bite into the hand. The lid is sold separately.
    Material  SUS304 
    from S$129.90
    Min. 6 days
  11. Lab Pail
    AS ONE Lab Pail
    Work is easy because it has a side hand.
    Wall Thickness (mm)  0.6  Material  Stainless steel (SUS304) 
    from S$87.99
    Min. 4 days
  12. Lid for Stainless Steel Bucket
    AS ONE Lid for Stainless Steel Bucket
    * Bucket is sold separately.
    from S$49.99
    Min. 4 days
  13. Lab Pale SUS304 2L Main unit only
    3 dia (Shimizu Akira) Lab Pale SUS304 2L Main unit only
    Comes with Yokote. The lid is also used as a beaker (# 32-01).
    Inner Diameter (Φmm)  135  Height (mm)  150  Capacity (L) 
    from S$64.99
    Min. 4 days
  14. Pail 20L
    KENIS Pail 20L
    Capacity (L)  20  Outer Dimensions (mm)  284Φ×360  Material  With tin-free + lever band 
    from S$199.90
    Min. 6 days
  15. Oil pan for drums
    Tokyo Glass Kikai (TGK) Oil pan for drums
    Just put it on a drum. The net-like oil drain port that prevents the oil filter from draining and parts from falling is very convenient.
    Depth (mm)  100  Type  For drum  Main Unit Dimensions (mm)  Φ600×H150 
    from S$139.90
    Min. 5 days
  16. Pail Bucket
    YOSHIKAWA SANGYO Pail Bucket
    The tapered shape makes it convenient for transportation and movement. Since it has an inner coat, it does not rust easily even if it is filled with water. Ideal for fluid storage, cement, etc. * Closure band is not included
    Mass (kg)  Capacity (L)  20  Inner Diameter (Φmm)  286  Material  Steel 
    from S$29.99
    Min. 2 days
  17. Lab Pale
    SANSYO Lab Pale
    Not only can it be used as a bucket, but it can also be used for a wide range of purposes such as storing and transporting samples by using a special lid (sold separately). The standard capacity can be entered up to the scale (reference) at the top.
    Discontinued
  18. Lab Pale 18-8 (SUS304) 3L body only
    Tokyo Glass Kikai (TGK) Lab Pale 18-8 (SUS304) 3L body only
    Inner Diameter (Φmm)  155  Height (mm)  180  Capacity (L)  As ONE Part Number  4-5652-03  TGK Part No.  419-32-21-23  Material  Stainless steel 18-8 (SUS304) 
    Discontinued
  19. Labour
    SANSYO Labour
    Not only can it be used as a bucket, but it can also be used for a wide range of purposes such as storing and transporting samples by using a special lid (sold separately). The standard capacity can be entered up to the scale (reference) at the top.
    Capacity (L)  Inner Dimensions (mm)  Φ107×126 
    Discontinued
  20. Lab Pale 18-8 (SUS304) 5L body only
    Tokyo Glass Kikai (TGK) Lab Pale 18-8 (SUS304) 5L body only
    Inner Diameter (Φmm)  180  Height (mm)  210  TGK Part No.  419-32-21-24  Capacity (L)  Material  Stainless steel 18-8 (SUS304) 
    Discontinued
  21. Lab Pale 18-8 (SUS304) 1L body only
    Tokyo Glass Kikai (TGK) Lab Pale 18-8 (SUS304) 1L body only
    Comes with Yokote.
    Capacity (L)  Inner Diameter (Φmm)  105  Height (mm)  126  As ONE Part Number  4-5652-01  TGK Part No.  419-32-21-21  Material  Stainless steel 18-8 (SUS304) 
    Discontinued
  22. For bucket A type (with vine)
    SANSYO For bucket A type (with vine)
    A lid exclusively for bucket A type (with vines).
    Dimensions, Diameter x Height H (Φmm x mm)Φ  305×17  Material  SUS304 
    Discontinued
  23. JP Taper Hand Type Pail BT-20 White (Ari) 20L
    Japan Pale JP Taper Hand Type Pail BT-20 White (Ari) 20L
    A band type with a removable top lid fastened to the body with a band. Since the top plate can be removed, filling can be done in a short time. For containers for solids and high-viscosity products.
    Mass (kg)  1.86  Capacity (L)  20  Inner Diameter (Φmm)  286  Height (mm)  361  Trusco Part No.  460-1491  Specification  Open band type  Color  White 
    Discontinued
  24. JP Laminated Pail Can BT-20 Laminate 20L
    Japan Pale JP Laminated Pail Can BT-20 Laminate 20L
    A container with excellent chemical resistance by heat-sealing a polyethylene film over the entire inner surface. A high degree of rust prevention is provided by heat-sealing correction of polyethylene tape on the welded part. The ear welds are also heat-sealed with polyethylene film, achieving c... Read More
    Mass (kg)  1.86  Capacity (L)  20  Inner Diameter (Φmm)  286  Height (mm)  361  Trusco Part No.  460-1475  Color  Navy blue  Specification  Open band type 
    Discontinued
  25. Lab Pail with lid
    Omori Lab Pail with lid
    Material  SUS304  Lid  With knob  Shape  With lid / knob  Scale  Yes 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction