All Category

Bags in Box Related

Bag-in-container-related refers to plastic containers for carrying liquids and cardboard used for exteriors. The toughener can be crushed and discarded after use, or incinerated. There are three types of capacity of 10L, 15L, and 20L, but the container notation is the specific gravity of water. Container boxes can be used not only for chemicals but also for foods such as soy sauce. When neither the container box nor the cardboard on the exterior is used, it can be folded and stored, making it convenient to save space.
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction
  1. Mighty Pack
    MARUEMU Mighty Pack
    It has a double-layer film structure that uses polyethylene on the inner surface and vinyl on the outer surface for excellent sealing performance. It has excellent pressure resistance and can be used as a pack container for liquid and viscous samples.
    Rating:
    80%
    from S$48.99
    Min. 2 days
  2. Back-in Box Foldable Water Tank
    AS ONE Back-in Box Foldable Water Tank
    Convenient for use in molded liquid containers with cocks (bag-in-box). It is clean because the container can be washed. Can be stacked. Suitable for factories where cardboard cannot be brought in as a measure against foreign matter contamination. A storage / movement container for the purpose of... Read More
    Material  PP (polypropylene) 
    Rating:
    90%
    from S$39.99
    Min. 2 days
  3. Baron Bag-in-Box Water Container
    SANSYO Baron Bag-in-Box Water Container
    It is a foldable container cardboard. * Container and cardboard are sold separately.
    Rating:
    60%
    from S$4.59
    Min. 2 days
  4. Long tenor in container
    SANSYO Long tenor in container
    An outer container for Baron Box 20L. Since it is made of PP, it can be used repeatedly without worrying about losing its shape like cardboard. Semi-transparent type that allows you to check the remaining amount of the content liquid. The lid has a one-touch lock function that takes safety into c... Read More
    Outer Dimensions (mm)  364×364×H304  Color  Natural  Type  With top hole with lid 
    from S$58.99
    Min. 9 days
  5. Claire Wide-mouth Water Jug
    CAPTAIN STAG Claire Wide-mouth Water Jug
    Material  Raw material resin: Polyethylene  Allowable Low Temperature (℃)  -20  Heat Resistance Temperature (℃)  80  Capacity (L)  16  Dimensions, Width W x Depth D x Height H (mm)  260×260×290  Storage Dimensions (m)  Width 240 x depth 240 x thickness 70 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  6. Long tenor in container
    SANSYO Long tenor in container
    An outer container for Baron Box 20L. Since it is made of PP, it can be used repeatedly without worrying about losing its shape like cardboard. Semi-transparent type that allows you to check the remaining amount of the content liquid. The lid has a one-touch lock function that takes safety into c... Read More
    Outer Dimensions (mm)  364×364×H304  Color  Natural  Type  With side holes on the body with lid 
    from S$58.99
    Min. 8 days
  7. Cardboard for Union Container
    AS ONE Cardboard for Union Container
    Rating:
    76%
    from S$3.49
    Min. 2 days
  8. 18L long tenor
    Sekisui Seikei 18L long tenor
    Both the container and cardboard can be folded and do not take up space. For liquid delivery and storage * Case is sold separately. (Product number: B7810102)
    Capacity (L)  18  Mass (g)  185  Length (mm)  278  Width (mm)  278  Height (mm)  278  Opening Diameter  31.75mm  Trusco Part No.  795-4123  Material  Polyethylene (PE)  Color  Transparent 
    from S$15.99
    Min. 32 days
  9. Bag-in-container  Perforated body (with lid)
    EBM Bag-in-container Perforated body (with lid)
    For managing heavy liquid products such as foods and chemicals.
    Material  Polypropylene 
    from S$63.99
    Min. 3 days
  10. Balloon Box Container Cock
    Sanpo Kasei Balloon Box Container Cock
    from S$3.89
    Min. 2 days
  11. Bag-in-container  Perforated lid
    EBM Bag-in-container Perforated lid
    For managing heavy liquid products such as foods and chemicals.
    maker part number  2863000  Outer Dimensions (mm)  356×356×H321  Material  Polypropylene 
    from S$58.99
    Min. 3 days
  12. Parts for Union Container
    AS ONE Parts for Union Container
    Material  LDPE (Low Density Polyethylene) 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  13. Stertainer cardboard
    SANSYO Stertainer cardboard
    Cardboard for steliteners. Convenient for transporting and storing containers.
    from S$179.90
    Min. 9 days
  14. 18L case
    Sekisui Seikei 18L case
    Both the container and cardboard can be folded and do not take up space. For liquid delivery and storage * The main body is sold separately. (Product number: B4121031)
    Capacity (L)  (Applicable body) 18  Height (mm)  286  Length (mm)  296  Width (mm)  296  Trusco Part No.  795-4255  Mass (g)  810  Material  Cardboard 
    from S$15.99
    Min. 3 days
  15. Stand for Bag-in-Box
    Daiichi Sangyo Stand for Bag-in-Box
    Convenient for managing heavy liquid products.
    Material  Stainless steel (SUS304)  Caster  Φ50mm nylon (with 2 stoppers) 
    from S$439.90
    Min. 19 days
  16. Stertainer Plus 5L
    SANSYO Stertainer Plus 5L
    A foldable PE liquid transport / storage container that has been sterilized by gamma rays. It is individually wrapped and can be kept sterilized when not in use. Sterility Assurance Level (SAL) ≦ 10 - 6 to achieve. Conforms to the Japanese Pharmacopoeia plastic pharmaceutical container test metho... Read More
    Dimensions (Width W x Height H) (mm)  190×190  Opening Diameter (Φmm)  32  Capacity (L) 
    from S$1,699.00
    Min. 48 days
  17. Valon Box Containers
    KENIS Valon Box Containers
    ● If you use a special exterior corrugated board case, you can transport it without fear of damage or leakage of the contents.
    Outer Dimensions (mm)  190×190×190  Mouth Inner Diameter (Φmm)  32  Capacity (L)  Standard  Compliant with Food Sanitation Act  Material  PE 
    from S$8.79
    Min. 2 days
  18. Three-sided seal bag
    COWPACK Three-sided seal bag
    A wide range of three-way seal bags suitable for vacuum packaging
    from S$489.90
    Min. 18 days
  19. Divider for TC-1
    SEKISUI Divider for TC-1
    Material  PP (polypropylene)  Color  Transparent 
    from S$4.59
    Min. 4 days
  20. Stertainer Plus 10L
    SANSYO Stertainer Plus 10L
    A foldable PE liquid transport / storage container that has been sterilized by gamma rays. It is individually wrapped and can be kept sterilized when not in use. Sterility Assurance Level (SAL) ≦ 10 - 6 to achieve. Conforms to the Japanese Pharmacopoeia plastic pharmaceutical container test metho... Read More
    Dimensions (Width W x Height H) (mm)  230×230  Opening Diameter (Φmm)  32  Capacity (L)  10 
    from S$1,799.00
    Min. 9 days
  21. Bags in Box Exterior Cardboard
    AS ONE Bags in Box Exterior Cardboard
    from S$5.19
    Min. 4 days
  22. Fixed Angle St Can Stand
    AS ONE Fixed Angle St Can Stand
    The injection angle can be changed in 5 stages: 30 degrees, 60 degrees, 90 degrees, 120 degrees, and 150 degrees.
    As ONE Part Number  62-6648-40  Type  ASK-14 for back-in container 
    from S$789.90
    Min. 12 days
  23. Stainless Steel Can Stand
    AS ONE Stainless Steel Can Stand
    * The back-in container in the photo is sold separately.
    As ONE Part Number  62-6648-41  Type  For SK-14 back-in container 
    from S$779.90
    Min. 12 days
  24. Collapsible Water Container Multipurpose Liquid Container
    MonotaRO Collapsible Water Container Multipurpose Liquid Container
    It can be used not only for chemicals but also for food because it complies with the Food Sanitation Law. It is very convenient because it can be folded and stored when not in use. As it is highly flexible, it is strong against shocks and is safe. It is integrally molded at high temperature. Sinc... Read More
    Capacity (L)  20  Dimension (mm)  295×295×285  Opening Diameter (Φmm)  32  Standard  Compliant with Food Sanitation Act  Material  Polyethylene 
    Rating:
    86%
    from S$6.59
    Min. 2 days
  25. Baron Box Nozzle
    SANSYO Baron Box Nozzle
    Nozzle for foldable container and baron box.
    Type  367 Nozzle for each container  Material  PE 
    from S$1.99
    Min. 6 days
  26. Bag-in-Box Container Lid
    MonotaRO Bag-in-Box Container Lid
    A lid that can be used for Monotaro's bag-in-container. Please use the type with holes and the type without holes properly according to the application. For managing foods, chemicals, liquids, etc. * Do not use for anything other than its intended purpose.
    Dimensions, Width W x Depth D x Height H (mm)  356×356×62  Capacity (L)  For 20  Product Type  Lid  Material  Polypyropyrene 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  27. Baron Bag-in-Box Water Container Options
    Mizuho Kasei Baron Bag-in-Box Water Container Options
    Material  Polyethylene (PE) 
    Rating:
    83%
    from S$3.79
    Min. 2 days
  28. long tenor
    GA (Green Ace) long tenor
    Easy-to-carry airtight pack container for samples and solutions. The material complies with the Food Sanitation Act and can be safely used with food. Foldable for convenient storage. Prepare for disasters. into a water container for vacationers. *Numbers are approximate and subject to tolerance. ... Read More
    Mouth Inner Diameter (Φmm)  32  Heat Resistance Temperature (℃)  60  Material  Body: LDPE, cardboard case: paper  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.49
    Min. 4 days
  29. Bags in Box Dedicated Cock
    AS ONE Bags in Box Dedicated Cock
    As ONE Part Number  3-6258-21  Type  Film type dedicated cock 
    from S$3.89
    Min. 4 days
  30. Stainless Steel BIC Stand
    AS ONE Stainless Steel BIC Stand
    With adjuster * Back-in container is sold separately.
    from S$389.90
    Min. 12 days
  31. Cardboard Stand
    Daiichi Sangyo Cardboard Stand
    With a handle, it is convenient for dispensing the contents.
    As ONE Part Number  3-8751-02  Mass (kg)  3.9  Type  460×410×570mm  Material  Stainless steel (SUS304)  Applicable Dimensions (mm)  [Cardboard] 325 x 325 x 305 
    from S$799.90
    Min. 18 days
  32. Tough Tenor (Reinforced Type)
    AS ONE Tough Tenor (Reinforced Type)
    After use, it can be crushed and discarded or incinerated. You can stack up to 5 (up to 3 for long-term storage). It is a virgin seal cap specification that allows you to check whether it has been opened. Passed packaging grade II.
    Material  (Exterior) Cardboard  Mouth Inner Diameter (Φmm)  52.5  Material (Main Unit)  LLDPE (Linear Low Density Polyethylene)  Material (Cock)  PE (polyethylene)  Material (Nozzle)  PP (polypropylene) 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  33. Stopcock for Collapsible Water Container
    MonotaRO Stopcock for Collapsible Water Container
    For 20L free container BOX * Do not use for anything other than its intended purpose.
    Material  Polyethylene 
    Rating:
    88%
    from S$1.49
    Min. 2 days
  34. Bag-In-Container Cart
    AS ONE Bag-In-Container Cart
    As ONE Part Number  62-6648-37  Type  SIC-BIC20 
    from S$259.90
    Min. 12 days
  35. Table Top Type Stainless Steel Can Stand Bag-In-Container
    AS ONE Table Top Type Stainless Steel Can Stand Bag-In-Container
    * The back-in container in the photo is sold separately.
    from S$799.90
    Min. 12 days
  36. Steel Can Stand
    AS ONE Steel Can Stand
    * The back-in container in the photo is sold separately.
    As ONE Part Number  62-6648-42  Type  KC-14 with casters for back-in container 
    from S$459.90
    Min. 12 days
  37. Ream Tech 10L Stopcock
    Fujimoto Electric Industry Ream Tech 10L Stopcock
    RT10L dedicated cock. Can be used for RT10L.
    Mass (kg)  15 
    from S$8.29
    Min. 5 days
  38. 20LUN Clean Jerry Can
    Sekisui Seikei 20LUN Clean Jerry Can
    Since it has acquired UN standards, it is possible to transport dangerous goods. A container that uses clean raw materials. A container with particle management. A liquid transportation and storage container mainly for semiconductors and pharmaceuticals.
    Mass (g)  1350  Capacity (L)  20  Width (mm)  265  Length (mm)  265  Height (mm)  395  Packing  Included 
    from S$399.90
    Min. 10 days
  39. Baron Bag-in-Box Water Container Cardboard Box
    Mizuho Kasei Baron Bag-in-Box Water Container Cardboard Box
    * Cardboard only sold. Plastic tank and cock are not included.
    Type  Cardboard 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  40. Bag-in-Box Container
    MonotaRO Bag-in-Box Container
    A storage / movement container for the purpose of preventing foreign matter (paper pieces, paper dust, etc.) from entering the cardboard box. It is a HACCP (Comprehensive Hygiene Management) compliant product. You can easily clean the container and keep the product clean. Since it can be stacked ... Read More
    Capacity (L)  20  Heat Resistance Temperature (℃)  40  Product Type  Body  Material  Polypyropyrene 
    Rating:
    30%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction