All Category

Container Valves

A chemical cock is a stopcock for adjusting the flow rate of liquid. Here, we mainly handle faucets made of polypropylene or polyethylene used for tanks and bottles. A cock that can be easily opened and closed by turning a lever or screw is a convenient item that allows liquid to be removed from the container. Since it is easy to dispense water and chemicals, it is useful at work sites that handle chemicals and foods. The items that can be installed vary depending on the manufacturer of the container.
View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Water tank cock
    ONOE Water tank cock
    * With packing
    Suitable Outer Diameter (Φmm)  (Water outlet thread) 50 only  Mass (g)  About 30 
    Rating:
    83%
    from S$7.49
    Min. 2 days
  2. Poly Jug L
    Takagi Poly Jug L
    Attach a faucet to the water tank. Ideal for outdoor leisure such as camping.
    Screw outer diameter (mm)  (Tank) for 65  Trusco Part No.  818-7295  Mass (g)  84  Material  (Main part) Polyacetal, polypropylene 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  3. Water can air cock
    PLATEC Water can air cock
    For water cans only
    Opening Diameter (Φmm)  50 
    Rating:
    83%
    from S$5.19
    Min. 2 days
  4. Polyjag
    Takagi Polyjag
    Attach a faucet to the water tank. Ideal for outdoor leisure such as camping.
    Trusco Part No.  818-7294  Material  (Main part) Polyacetal, polypropylene  Mass (g)  64  Screw outer diameter (mm)  (Tank) for 50 
    Rating:
    87%
    from S$7.99
    Min. 2 days
  5. Antibacterial Bodi water tank cock inner diameter 65mm
    CAPTAIN STAG Antibacterial Bodi water tank cock inner diameter 65mm
    Dimension (mm)  (Approx.) 70 x 85 x 70  Suitable for  For 5L ・ 10L ・ 20L tank 
    Rating:
    60%
    from S$9.79
    Min. 2 days
  6. Lever Cock
    NIKKO (Nikko Hansen) Lever Cock
    A lever cock suitable for pure water storage bottle JC and square taper jar KTJ.
    Tip Diameter (Φmm)  19 (up to 20)  Tip Length (mm)  20.5  Material  PP 
    from S$27.99
    Min. 4 days
  7. Tapered Jar Tank Stopcock
    NIKKO (Nikko Hansen) Tapered Jar Tank Stopcock
    from S$19.99
    Min. 2 days
  8. Water Tank Adapter with Lever Stopcock
    Nikko Water Tank Adapter with Lever Stopcock
    from S$32.99
    Min. 19 days
  9. With level gauge and valve (for drums)
    ESCO With level gauge and valve (for drums)
    Mounting Screw  3/4”NPT  Structure  Steel construction on glass pipe  Esco Part No.  EA991JG-10  Overall Length (mm)  519 
    from S$249.90
    Min. 6 days
  10. PE Spigot
    SANPLATEC PE Spigot
    The body is made of polyethylene.
    Rating:
    80%
    from S$14.99
    Min. 2 days
  11. Cock (for 5L and 10L Plastic Tanks)
    ESCO Cock (for 5L and 10L Plastic Tanks)
    Has excellent chemical resistance.
    Esco Part No.  EA508AT-3  Material  PP、PE  Material (Gasket)  Viton (fluoro rubber)  Suitable for  [Polytank] EA508AT-5, -10, -105, -110 
    from S$39.99
    Min. 2 days
  12. Levercock RC-20A
    NIKKO (Nikko Hansen) Levercock RC-20A
    It can be attached to a water tank (10L / 20L).
    from S$24.99
    Min. 2 days
  13. Cock (for 20L Plastic Tank)
    ESCO Cock (for 20L Plastic Tank)
    Has excellent chemical resistance.
    Esco Part No.  EA508AT-4  Material  PP、PE  Material (Gasket)  Viton (fluoro rubber)  Suitable for  [Polytank] EA508AT-20, -120 
    from S$45.99
    Min. 2 days
  14. Flat Jerry Cans Camping Stopcock
    Mizuho Kasei Flat Jerry Cans Camping Stopcock
    Mizuho Kasei Kogyo's flat can dedicated cock. Can be used for food.
    Heat Resistance Temperature (℃)  80 
    Rating:
    20%
    from S$29.99
    Min. 2 days
  15. Lever for Bottle RC-20 with Stopcock
    NIKKO (Nikko Hansen) Lever for Bottle RC-20 with Stopcock
    It is a rotary lever cock. Opening is done by rotating the lever 180 ° and closing is done by rotating the lever 90 °. Sample storage / storage container
    Operating Temperature Range (℃)  0~70 
    from S$19.99
    Min. 2 days
  16. Water Tank Lever Cock
    Nikko Water Tank Lever Cock
    * Can be attached to the water tank.
    As ONE Part Number  4-5020-01  Specification  Item code: + 32-0906-55 
    from S$25.99
    Min. 2 days
  17. Chemical Cock with Nut
    Mizuho Kasei Chemical Cock with Nut
    Mizuho Kasei Kogyo's MJ tenor chemical cock dedicated cock. Can be used for food. * Mizuho Kasei Kogyo's MJ tenor chemical cock dedicated cock. (Target product numbers: 2100, 2101, 2102)
    Dimension E  (Screw size) 20A  Dimension B (mm)  17.5  Suitable for  2100、2101、2102  Heat Resistance Temperature (℃)  80  Dimension H (mm)  87  Dimension W (mm)  90 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  18. Polycock (HDPE)
    AS ONE Polycock (HDPE)
    Rating:
    100%
    from S$19.99
    Min. 2 days
  19. Only for stopcocks for square bottles PP
    Tokyo Glass Kikai (TGK) Only for stopcocks for square bottles PP
    * Only stopcocks are available. Square bottle is not included.
    tube adapter (soft tube / inner diameter)  With 6-8Φmm  Product Name  Stopcock  TGK Part No.  602-21-45-21 
    from S$88.99
    Min. 20 days
  20. Lever Screw Cock
    AS ONE Lever Screw Cock
    By reversing the rotary cock, it is possible to prevent liquid dripping when not in use. It can be used for handy bottles with stopcocks, flat cans with wide-mouth stopcocks, and square bottles with stopcocks.
    As ONE Part Number  4-5330-01 
    Rating:
    38%
    from S$9.99
    Min. 2 days
  21. Nozzle Cock
    BOLL Nozzle Cock
    A nozzle cock that can be easily attached to a plastic container. You can use it safely for drinking water, food, and hand-washing water. Dispensing liquids such as water and food. * Please do not put anything with high volatility. * This is a manufacturer-only compatible product.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene (PE) 
    Rating:
    66%
    from S$12.99
    Min. 2 days
  22. Valve for Ito Can
    M.I. Valve for Ito Can
    One-touch attachment / detachment allows smooth pouring without spillage. Liquids whose contents are difficult to understand can be classified by the color of the lever.
    Material  PP, brass 
    Discontinued
  23. Resin nut for polycock
    SANPLATEC Resin nut for polycock
    Suitable Model  3043/20A 
    Rating:
    80%
    Discontinued
  24. For cock 20L (small)
    NARIKA For cock 20L (small)
    A convenient cock for taking out 18L / 20L pure water or purified water from the container.
    Material  plastic 
    Discontinued
  25. Taper jar replacement lever cock RC-20A series
    Nikko Taper jar replacement lever cock RC-20A series
    * The sales unit (price) is one.
    Type  For replacement 
    Discontinued
  26. One-touch oil filler tap
    Miyasaka Kougyou One-touch oil filler tap
    It can be easily made into a refueling tank by simply attaching it to a pail or itto-kan. One-touch mounting type. 40BS has a movable elbow to prevent dripping of adhering oil after opening and closing the lever.
    Opening Diameter (Φmm)  40 
    Discontinued
  27. Water bottle cock only
    Kartell Water bottle cock only
    Part No.  375  TGK Part No.  198-19-87-11  Remark  PT3 / 4, PP 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction