All Category

Bottle Carts & Stands

Other Related Pages

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Packing for flat can wide mouth 10L
    Mizuho Kasei Packing for flat can wide mouth 10L
    Mizuho Kasei Kogyo's flat can wide-mouthed 10L / 20L packing. * Packing for flat cans wide mouth 10L / 20L of Mizuho Kasei Kogyo. (Target product numbers: 0192, 0192GY, 0194, 0194GY)
    Suitable for  0192、0192GY、0194、0194GY  Outer diameter x inner diameter x thickness (mm)  Approximately 112 x 92 x 3  Material  Polyethylene (PE) 
    from S$3.49
    Min. 2 days
  2. Barrel Dolly for Poly Tank
    AS ONE Barrel Dolly for Poly Tank
    from S$139.90
    Min. 2 days
  3. P-100 (O-ring)
    NIKKO (Nikko Hansen) P-100 (O-ring)
    Specification  Chemical resistance  Suitable Model  Tapered jar square type (PP, no scale) 
    from S$13.99
    Min. 11 days
  4. Gallon Plastic Hand Trolley Made Of Steel
    AS ONE Gallon Plastic Hand Trolley Made Of Steel
    Dimension (mm)  490×290×770 
    from S$459.90
    Min. 13 days
  5. 18 Liters Can Set Spare
    AS ONE 18 Liters Can Set Spare
    As ONE Part Number  2-8178-11  Specification  Container in exchange (for pail can x 1)  Material  PE (polyethylene) 
    from S$9.39
    Min. 4 days
  6. Plastic Container Cart (UT-Lab)
    UT-Lab Plastic Container Cart (UT-Lab)
    Two square bottles (20L) can be loaded. Square bottles can be stored under the desk to keep the laboratory clean.
    As ONE Part Number  1-4228-01  Mass (kg)  5.2  Allowable Load (kg)  50  Caster Diameter (Φmm)  50  Dimension (mm)  500×400×600 
    from S$399.90
    Min. 4 days
  7. Bag-in Container Base Cart
    AS ONE Bag-in Container Base Cart
    Color  White 
    from S$169.90
    Min. 13 days
  8. Drought warning level gauge
    CEM Corpration Drought warning level gauge
    The yellow pipe moves up and down with the liquid level, and you can check the liquid level on the display board at the tip. The blue LED lights up when there is liquid, and the red LED flashes when the water is drought. The liquid level can be adjusted on-site according to the tank. (Tank of H76... Read More
    Operating Temperature Range (℃)  0~40  Power Input (V)  AC100  Cable Length (m)  Rated Load Voltage (V)  AC250/2A  Alarm contact  a, b contacts  Tank dimensions (mm)  (Mounting) 760 or less 
    from S$539.90
    Min. 7 days
  9. Tank / B Series Lid
    AS ONE Tank / B Series Lid
    Suitable for wafer cleaning and etching.
    Material  PTFE (fluororesin) 
    from S$259.90
    Min. 4 days
  10. Water Tank Stand with Belt and Hook
    CAPTAIN STAG Water Tank Stand with Belt and Hook
    Mass (kg)  About 1.4  Material  Body: Iron (melamine resin coating)  Color  Green 
    from S$37.99
    Min. 2 days
  11. Air Vent Cap for Safety (with PK)
    AS ONE Air Vent Cap for Safety (with PK)
    As ONE Part Number  62-2705-77 
    from S$0.31
    Min. 20 days
  12. Bottle Cart
    Sanwa Kaken Kogyo Bottle Cart
    from S$569.90
    Min. 4 days
  13. Option for poly tank
    AS ONE Option for poly tank
    * There is no scale. * The outer height of the poly tanker includes casters.
    Material  PP (polypropylene) 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction