All Category

Buckets / Bucket Type Sealed Containers

Bucket / bucket type sealed containers are containers used for transporting and storing liquids and powders. Some have a lid that can be sealed, and some have no lid. There are various materials such as plastics such as polyethylene and polypropylene, and metals such as stainless steel and tin. For example, some materials such as metal may cause rust when used with chlorine-based detergents and chemicals. Select the material according to the intended use. There are cylindrical types and square types, and various types of capacities can be seen.
View : Grid List
Filter

Items 1 - 40 of 188

Set Ascending Direction
  1. 18-8 (SUS304) Bucket (press)
    CLOVER (Oya Seisakusho) 18-8 (SUS304) Bucket (press)
    Material (Main Unit)  Stainless steel (SUS304)  Material  Stainless steel 18-8 (SUS304)  Type  Wood pattern 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  2. 18-8 Lid for Bucket (with Base) with Spout
    SUGICO 18-8 Lid for Bucket (with Base) with Spout
    Inner Dimensions (mm)  397×Φ373×H30  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Matte, no scale 
    from S$58.99
    Min. 5 days
  3. Sunpail
    Sanko Sunpail
    A strongly sealed type resin container. It is small, lightweight and durable. Storage and transportation of liquids and powders. * The lid is sold separately.
    Heat Resistance Temperature (℃)  -10~+80  Color  Milky white  Material  Polyethylene 
    Rating:
    82%
    from S$22.99
    Min. 2 days
  4. TOSRON Sealed Round Container
    TOSRON TOSRON Sealed Round Container
    It will not spill even if you put liquid in it and knock it down. Keeps out air, insects and dust away. The main body has a tapered shape and can be stacked when empty. Since the container is blow-molded to integrate the main body and mouth, it is particularly resistant to low temperatures and is... Read More
    Allowable Low Temperature (℃)  -30  Heat Resistance Temperature (℃)  Body: 80, lid: 60  Material (Gasket)  Elastomer (PE-based TPE)  Material  HDPE (high density polyethylene)  Material (Lid)  LDPE (Low Density Polyethylene) 
    Rating:
    86%
    from S$32.99
    Min. 2 days
  5. Cover for sun pail
    Sanko Cover for sun pail
    A strongly sealed type resin container. It is small, lightweight and durable. * Only the lid is sold.
    Heat Resistance Temperature (℃)  -20~+60  Material  LDPE (Low Density Polyethylene) 
    Rating:
    78%
    from S$8.49
    Min. 2 days
  6. Small Airtight Container DSP Series F Type
    DIC Small Airtight Container DSP Series F Type
    A fully open type compact and lightweight container. Since it can be resealed, the contents can be used in several steps. There is no rust or concave can, which is a problem with metal cans. With a lid. Inks, paints, detergents, adhesives, foods, etc.
    Material  PP (polypropylene) 
    Rating:
    75%
    from S$4.89
    Min. 2 days
  7. Packer
    Tokyo Glass Kikai (TGK) Packer
    A durable container made of high-density polyethylene. With a lid that can be sealed, it is useful for logistics storage. The handle is wide and easy to hold.
    Material  HDPE (high density polyethylene)  Shape  Square 
    Rating:
    88%
    from S$25.99
    Min. 2 days
  8. Bucket with lid
    ASTAGE (I.BEAM) Bucket with lid
    There is a lid stopper, so you don't have to worry about the removed lid being blown away by the wind. Since the handle part has a hook holder, you can stop the hose when washing the car, or you can hang a scoop for fishing. The bottom of the bucket has a curved shape, so you can use a scoop ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  9. HDPE Sealed Pail Tank
    AS ONE HDPE Sealed Pail Tank
    Ribs stand around the top of the lid for easy stacking. The main body has a tapered structure, and empty tanks can be stacked and stored. Silicone packing enables high sealing and no spillage.
    Top Outer Diameter (Φmm)  302 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  10. SA  Stainless steel welding bucket
    TKG SA Stainless steel welding bucket
    Material  SUS304 
    Rating:
    95%
    from S$77.99
    Min. 2 days
  11. Highly sealed plastic container
    ESCO Highly sealed plastic container
    It is engraved with a material display mark that is useful for disposal classification at the time of disposal. Widely used as a container for electronic materials. It has a strong mouth, is resistant to deformation, and has excellent airtightness.
    Rating:
    84%
    from S$6.59
    Min. 2 days
  12. Round packer
    SHINWA Round packer
    A durable container made of high-density polyethylene. With a lid that can be sealed, it is useful for logistics storage. The handle is wide and easy to hold.
    Rating:
    87%
    from S$25.99
    Min. 2 days
  13. Polycarbonate Bucket Body Only
    ENTEC Polycarbonate Bucket Body Only
    A transparent bucket where you can see the contents. There are two types, a cover lid and a seal lid, which are sold separately.
    Capacity (L)  13  Heat Resistance Temperature (℃)  140  Melting Point (℃)  150  As ONE Part Number  4-4015-01  TKG Part No. (2017)  6-1276-1001  TKG Part No.  8-1368-1001  Scale  Minimum scale 2L, and every 1L  Inner Dimensions (mm)  Φ270×260  Outer Dimensions (mm)  Φ294×268 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  14. Ditainer
    DIC Ditainer
    It is a plastic can with excellent chemical resistance, is lighter than steel cans, and has no problems of dents, rust, or corrosion. Inks, petroleum products, paints, adhesives, detergents, foods, etc. The lid shown in the usage example image is not included.
    Inner Diameter (mm)  289  Material  Body: Polyethylene (PE), Handle: Steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Plastic Pail
    AS ONE Plastic Pail
    It is a closed tank with a lid and has excellent sealing properties. There is no scale.
    Material  PP (polypropylene)  Color  White 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  16. 18-8  Welding  Bucket
    EBM 18-8 Welding Bucket
    Material  18-8 stainless steel 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  17. 18-8 Scaled Bucket (Stainless Handle)
    SUGICO 18-8 Scaled Bucket (Stainless Handle)
    It is an integrally molded product without welding or seams. In addition, it has a scale that is convenient for weighing.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 18-8 (SUS304) 
    Rating:
    95%
    from S$89.99
    Min. 2 days
  18. Packer (square)
    KENIS Packer (square)
    ● A durable container made of high-density polyethylene with very good hermeticity. ● The handle is wide and easy to hold.
    Material  HDPE 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  19. Buckets (LDPE) with Scale
    Kartell Buckets (LDPE) with Scale
    With handle, rim, and pouring.
    1 Scale  1L  Material  Body: LDPE, Handle: Galvanized steel  Scale  Yes 
    Rating:
    68%
    from S$25.99
    Min. 2 days
  20. Sealed tank (square type)
    TOSRON Sealed tank (square type)
    The completely sealed design does not leak liquid and completely shuts off the outside air. It is resistant to acids, alkalis, salts and oils, so there is no need to worry about corrosion or rust, and it can withstand changes in atmospheric pressure and temperature. With sufficient wall thickness... Read More
    Capacity (L)  10  Dimensions, Width W x Depth D x Height H (mm)  268×268×250  As ONE Part Number  5-060-08  Material  High density polyethylene  Specification  Square 
    Rating:
    24%
    from S$55.99
    Min. 2 days
  21. Plastic bucket cover for PO-15A
    ENTEC Plastic bucket cover for PO-15A
    Dimensions, Diameter x Height H (Φmm x mm)  309×18  TKG Part No. (2017)  6-1276-1101  TKG Part No.  8-1368-1101  Material  Polycarbonate 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  22. 18-8 Bucket A Type (with Vine)
    MINEX METAL 18-8 Bucket A Type (with Vine)
    An inexpensive and durable welded bucket.
    Material  Stainless steel 18-8 (SUS304) 
    from S$119.90
    Min. 2 days
  23. SA stainless steel welding bucket lid
    TKG SA stainless steel welding bucket lid
    Material  SUS304 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  24. Round sealed container (with lid) natural
    TOSRON Round sealed container (with lid) natural
    The completely sealed design does not leak liquid and completely shuts off the outside air. It is resistant to chemicals, oil, corrosion, acids, alkalis, salts, and oils, so there is no need to worry about corrosion or rust, and it can withstand changes in atmospheric pressure and temperature. To... Read More
    from S$35.99
    Min. 2 days
  25. Opener for TOSRON Sealed Tank
    TOSRON Opener for TOSRON Sealed Tank
    TGK Part No.  125-23-63-21  As ONE Part Number  5-060-07 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  26. Stock lid
    NITTO KINZOKU KOGYO Stock lid
    A standard lid that can be used as a cover lid. The center is recessed and has a handle (knob). [ST] type general-purpose container, 18-47H size (4L-100L) standard lid.
    Wall Thickness (mm)  0.8  Surface Treatment  Inner and outer surface buffing  Material  SUS304 
    from S$38.99
    Min. 2 days
  27. Spatula lid
    NITTO KINZOKU KOGYO Spatula lid
    The flutter lid is used in ST type containers. It is hygienic because there are few irregularities where dirt accumulates. There is no handle.
    Surface Treatment  Inner and outer surface buffing  Material  SUS304 
    from S$27.99
    Min. 12 days
  28. Stainless Steel Buckets (with Spout)
    NITTO KINZOKU KOGYO Stainless Steel Buckets (with Spout)
    Thickness (mm)  About 0.6  Material  SUS304 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  29. KM stainless steel mini bucket
    EBM KM stainless steel mini bucket
    from S$10.99
    Min. 2 days
  30. Plastic bucket cover for PO-15A (seal type)
    ENTEC Plastic bucket cover for PO-15A (seal type)
    Dimensions, Diameter x Height H (Φmm x mm)  308×25  TKG Part No. (2017)  6-1276-1201  TKG Part No.  8-1368-1201  Material (Main Unit)  Polypropylene  Material (Gasket)  Styrene elastomer 
    from S$16.99
    Min. 2 days
  31. Plain cover
    DAINICHI CAN (DIC) Plain cover
    A cover for liquids that is hermetically sealed due to its unique sealing structure. Cannot be opened or closed manually. Since it is destroyed and opened, you can see the opening history. Inks, adhesives, petroleum products, paints, foods, etc.
    Suitable Model  16LS、18LS、20LS  Mass (g)  300  Height (mm)  32  Packing  Included  Material  Polyethylene (PE)  Outer Diameter (mm)  Φ317 
    from S$12.99
    Min. 2 days
  32. 18-8 bucket lid
    SUGICO 18-8 bucket lid
    Capacity (L)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 18-8 (SUS304) 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  33. Packer (round)
    KENIS Packer (round)
    ● A durable container made of high-density polyethylene with very good hermeticity. ● The handle is wide and easy to hold.
    Material  HDPE 
    from S$24.99
    Min. 2 days
  34. Toslon sealed tank SN-13, SN-20 white lid
    TOSRON Toslon sealed tank SN-13, SN-20 white lid
    Rating:
    90%
    from S$24.99
    Min. 2 days
  35. 18-8  Bucket B type (with both hands)
    MINEX METAL 18-8 Bucket B type (with both hands)
    An inexpensive and durable welded bucket.
    Material  Stainless steel 18-8 (SUS304) 
    from S$87.99
    Min. 2 days
  36. Stainless steel bucket (press processing type)
    TRUSCO Stainless steel bucket (press processing type)
    It is made of integrated press full drawing and has excellent corrosion resistance. Made entirely of stainless steel, it is ideal for use in pharmaceutical and chemical systems. It is buffed and the surface is glossy.
    Material  Stainless steel (SUS304)  Specification  With base 
    from S$149.90
    Min. 2 days
  37. 18-8 Bucket lid (A / B type common)
    MINEX METAL 18-8 Bucket lid (A / B type common)
    Mass (g)  330  Material  Stainless steel 18-8 (SUS304)  Outer Dimensions, Diameter x Height H (Φmm × mm)  Φ305×17 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  38. Black pale
    Sanko Black pale
    ● Black containers suitable for storing light-sensitive samples. ● With a middle stopper and a large diameter, it is suitable for storing powders and highly viscous samples.
    Material  Body / PE, Lid / PP, Inner plug / LDPE 
    from S$10.99
    Min. 2 days
  39. Sun Pale # 5. 5 Lid Black
    Sanko Sun Pale # 5. 5 Lid Black
    Outer Dia. x Height H (Φmm x mm)  229×19  Mass (g)  60  Trusco Part No.  330-6313  Material  Polypropylene (PP)  Suitable Model  400606-00BK 
    from S$7.49
    Min. 2 days
  40. KM stainless steel bucket
    EBM KM stainless steel bucket
    Dimension (mm)  Φ140×H140 
    from S$14.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 188

Set Ascending Direction