All Category

Interchangeable Ground Joint Glass Supplies

Common glazed glassware is a type of glassware that has a bonded surface that has been rubbed so that it can be used in combination with other parts. Glass instruments with sliding parts can be used for chemical experiments and development research because the instruments can be brought into close contact with each other. There are items that are convenient for connecting vacuum lines, such as flat stoppers, suction stoppers, and straight pipes that prevent solvent evaporation, so you should choose them according to your work. There are other common sliding thermometer adapters, so you can choose from a wide variety of products.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 291

Set Ascending Direction
  1. Common sliding reduction adapter
    KENIS Common sliding reduction adapter
    Type  Ordinary slide 
    from S$53.99
    Min. 10 days
  2. Common sliding flat plug
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding flat plug
    It is a glass stopper for the same common female shape.
    Rating:
    20%
    from S$16.99
    Min. 2 days
  3. Common sliding flat plug
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding flat plug
    Color  Transparent 
    from S$15.99
    Min. 2 days
  4. Common Sliding Expansion Adapter
    AS ONE Common Sliding Expansion Adapter
    Material  Borosilicate glass-1 
    from S$53.99
    Min. 2 days
  5. Common sliding hollow flat plug
    SANSYO Common sliding hollow flat plug
    Rating:
    40%
    from S$7.39
    Min. 2 days
  6. Common sliding exhaust pipe Curved pipe
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding exhaust pipe Curved pipe
    Material  Borosilicate glass  Dimension b (mm)  40  Offset Angle (°)  90  Suction Port Outer Diameter (Φmm) 
    from S$53.99
    Min. 2 days
  7. Fine common stopper
    Tokyo Glass Kikai (TGK) Fine common stopper
    Fine common mating glassware The joints are common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled. For the common mating part, except for special ones, we have adopted the common 15/25 to the common 45/50.
    from S$16.99
    Min. 2 days
  8. Joint clip
    KENIS Joint clip
    Made of polyacetal, which is chemically and heat resistant, it fits without damaging the glass. It has a melting point of 170 ° C and does not rust or deform.
    Quantity  10  Material  Polyacetal 
    from S$45.99
    Min. 2 days
  9. For common diameter reduction
    Tokyo Glass Kikai (TGK) For common diameter reduction
    from S$59.99
    Min. 2 days
  10. Common sliding exhaust pipe Curved pipe
    SANSYO Common sliding exhaust pipe Curved pipe
    Offset Angle (°)  About 90  suction hole outer diameter (mm) 
    from S$49.99
    Min. 6 days
  11. Common suction plug Bent tube 90 °
    Tokyo Glass Kikai (TGK) Common suction plug Bent tube 90 °
    from S$49.99
    Min. 5 days
  12. Common suction plug Straight pipe
    Tokyo Glass Kikai (TGK) Common suction plug Straight pipe
    Rating:
    90%
    from S$49.99
    Min. 5 days
  13. Interchangeable Ground Joint Thermometer Adapter
    SIBATA SCIENTIFIC TECHNOLOGY Interchangeable Ground Joint Thermometer Adapter
    Inner Diameter (mm)  7.5  Material  PTFE 
    from S$32.99
    Min. 5 days
  14. Fine common capillary
    Tokyo Glass Kikai (TGK) Fine common capillary
    from S$59.99
    Min. 6 days
  15. Common sliding exhaust pipe Straight pipe
    SANSYO Common sliding exhaust pipe Straight pipe
    suction hole outer diameter (mm) 
    from S$35.99
    Min. 6 days
  16. Common sliding diameter pipe for expansion
    SANSYO Common sliding diameter pipe for expansion
    from S$74.99
    Min. 6 days
  17. SPC moisture meter with PTFE cock
    SIBATA SCIENTIFIC TECHNOLOGY SPC moisture meter with PTFE cock
    Material  Borosilicate glass  Bottom (SPC)  SPC-24  Upper Part (SPC)  SPC-24 
    from S$539.90
    Min. 19 days
  18. Transparent sliding vacuum trap
    SANSYO Transparent sliding vacuum trap
    Length (mm)  200 (under) 
    from S$279.90
    Min. 6 days
  19. Common sliding diameter reducing pipe for reduction
    SANSYO Common sliding diameter reducing pipe for reduction
    from S$64.99
    Min. 6 days
  20. Common trap ball 80Φ
    Tokyo Glass Kikai (TGK) Common trap ball 80Φ
    from S$199.90
    Min. 6 days
  21. Common sliding hollow ball plug
    SANSYO Common sliding hollow ball plug
    from S$12.99
    Min. 6 days
  22. Common sliding gas blowing pipe
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding gas blowing pipe
    Rubber stop outer diameter (Φmm)  Dimension b (mm)  45 
    from S$77.99
    Min. 5 days
  23. Transparent sliding hollow flat plug
    SANSYO Transparent sliding hollow flat plug
    from S$22.99
    Min. 6 days
  24. Ground Joint Ball Trap (For Rotary φ82mm)
    AS ONE Ground Joint Ball Trap (For Rotary φ82mm)
    Material  Borosilicate glass-1 
    from S$269.90
    Min. 16 days
  25. Moisture Absorption Bottle (Sheffield Type)
    AS ONE Moisture Absorption Bottle (Sheffield Type)
    As ONE Part Number  1-4373-01  Overall Length (mm)  165  Ground Joint  24/40  Material  Borosilicate glass-1 
    from S$269.90
    Min. 4 days
  26. With common suction cock straight pipe cock
    Tokyo Glass Kikai (TGK) With common suction cock straight pipe cock
    from S$159.90
    Min. 6 days
  27. Fine common trap ball 93Φ
    Tokyo Glass Kikai (TGK) Fine common trap ball 93Φ
    The joint part is a common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled. For the common mating part, except for special ones, we have adopted the common 15/25 to the common 45/50.
    from S$219.90
    Min. 5 days
  28. SPC thermometer adapter
    SIBATA SCIENTIFIC TECHNOLOGY SPC thermometer adapter
    Inner Diameter (mm)  7.2  Material  PTFE 
    from S$32.99
    Min. 5 days
  29. Common suction cock three-way cock
    Tokyo Glass Kikai (TGK) Common suction cock three-way cock
    from S$199.90
    Min. 6 days
  30. Common sliding exhaust pipe Curved pipe With glass cock
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding exhaust pipe Curved pipe With glass cock
    Material  Borosilicate glass  Suction Port Outer Diameter (Φmm)  Offset Angle (°)  90  Dimension b (mm)  65 
    from S$159.90
    Min. 5 days
  31. Common sliding ball stopper
    CLIMBING Common sliding ball stopper
    Can be used for common mating flasks.
    Specification  Ordinary slide  Material  Borosilicate glass  Standard  Conforms to JIS R 3503 
    from S$14.99
    Min. 6 days
  32. Common sliding glass filter crucible type
    SANSYO Common sliding glass filter crucible type
    Ground Joint  29/17(TS)  Capacity (mL)  30 
    from S$109.90
    Min. 6 days
  33. Common decompression adapter
    Tokyo Glass Kikai (TGK) Common decompression adapter
    from S$96.99
    Min. 6 days
  34. Common sliding fraction tube filling type
    SANSYO Common sliding fraction tube filling type
    from S$119.90
    Min. 6 days
  35. Common Jim Roth
    Tokyo Glass Kikai (TGK) Common Jim Roth
    from S$259.90
    Min. 6 days
  36. Common sliding vacuum trap
    CLIMBING Common sliding vacuum trap
    Material  Borosilicate glass  Specification  Ordinary slide 
    from S$279.90
    Min. 7 days
  37. Common calcium tube
    SIBATA SCIENTIFIC TECHNOLOGY Common calcium tube
    from S$87.99
    Min. 5 days
  38. Transparent vacuum trap branch
    Tokyo Glass Kikai (TGK) Transparent vacuum trap branch
    from S$379.90
    Min. 6 days
  39. Common sliding splitting tube Vigreux
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding splitting tube Vigreux
    Lower sliding  15/25  Dimension a (mm)  180  Dimension c (mm)  19  Dimension b (mm)  220  Upper sliding  15/25  Type  180mm  Material  Borosilicate glass 
    from S$229.90
    Min. 4 days
  40. Fine transparent common suction plug Straight pipe
    Tokyo Glass Kikai (TGK) Fine transparent common suction plug Straight pipe
    from S$65.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 291

Set Ascending Direction