All Category

Interchangeable Ground Joint Coolers

A common rubbing cooler is a laboratory instrument used to cool a gas, and is mainly used for distillation experiments. Because it conforms to the JIS standard, it is possible to experiment efficiently by combining various instruments. In addition, even when damage occurs, replacement and replenishment can be done easily. Borosilicate glass is used as the material and it is easy to break. Depending on the product, the cooling cylinder length and the common size of the upper and lower transparent parts change, so you can choose the appropriate one according to the environment.
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. Common Liebig cooler
    SIBATA SCIENTIFIC TECHNOLOGY Common Liebig cooler
    from S$179.90
    Min. 5 days
  2. Common Jim Roth cooler
    SIBATA SCIENTIFIC TECHNOLOGY Common Jim Roth cooler
    from S$299.90
    Min. 2 days
  3. Liebig cooler
    KENIS Liebig cooler
    It is a type of Liebig condenser that is connected with a rubber stopper. * Rubber stopper is not included.
    from S$53.99
    Min. 2 days
  4. Common serpentine cooler
    SIBATA SCIENTIFIC TECHNOLOGY Common serpentine cooler
    from S$259.90
    Min. 5 days
  5. Common ball cooler
    SIBATA SCIENTIFIC TECHNOLOGY Common ball cooler
    from S$199.90
    Min. 5 days
  6. Standard Ground Glass Joint Condenser
    AS ONE Standard Ground Glass Joint Condenser
    from S$67.99
    Min. 13 days
  7. Fine common air cooler
    Tokyo Glass Kikai (TGK) Fine common air cooler
    The joint part is a common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled. For the common mating part, except for special ones, we have adopted the common 15/25 to the common 45/50.
    from S$77.99
    Min. 34 days
  8. SPC cooler Jim Roth
    SIBATA SCIENTIFIC TECHNOLOGY SPC cooler Jim Roth
    Type  Jim Roth  Material  Borosilicate glass 
    from S$299.90
    Min. 5 days
  9. Interchangeable Graham Condenser Clear Ground Glass Joint
    AS ONE Interchangeable Graham Condenser Clear Ground Glass Joint
    Hub Cylinder Length (mm)  300  Rubber stopper (mm)  Material  Borosilicate glass-1  Specification  Normal sliding 
    from S$219.90
    Min. 4 days
  10. Dimroth Condenser Standard Ground Glass Joint
    AS ONE Dimroth Condenser Standard Ground Glass Joint
    from S$249.90
    Min. 15 days
  11. SPC cooler Liebig
    SIBATA SCIENTIFIC TECHNOLOGY SPC cooler Liebig
    Type  Liebig  Material  Borosilicate glass 
    from S$179.90
    Min. 5 days
  12. Adapter (for Liebig cooler)
    NARIKA Adapter (for Liebig cooler)
    Material  Glass  Thickness (mm)  About 1.2 
    from S$12.99
    Min. 6 days
  13. Common sliding cooler Air-cooled
    SIBATA SCIENTIFIC TECHNOLOGY Common sliding cooler Air-cooled
    Dimension b (mm)  16  Lower sliding  24/40  Material  Borosilicate glass  Type  Air-cooled  Upper sliding  19/38 
    from S$119.90
    Min. 5 days
  14. Jim Roth cooler
    CLIMBING Jim Roth cooler
    Dimension d (Φmm)  35  Dimension a (mm)  300  Specification  Approximately 25 winding tubes  Rubber stop outer diameter (Φmm) 
    from S$229.90
    Min. 3 days
  15. Common cooler Liebig 300mm
    SANSYO Common cooler Liebig 300mm
    Length of Cooling Part (mm)  300  Rubber stop outer diameter (Φmm)  Outer Diameter (Φmm)  30 
    from S$169.90
    Min. 6 days
  16. SPC fractionator Widmer
    SIBATA SCIENTIFIC TECHNOLOGY SPC fractionator Widmer
    Material  Borosilicate glass 
    from S$639.90
    Min. 4 days
  17. Common cooler snake tube 200mm
    SANSYO Common cooler snake tube 200mm
    Outer Diameter (Φmm)  30  Rubber stop outer diameter (Φmm)  Length of Cooling Part (mm)  200 
    from S$199.90
    Min. 6 days
  18. F transparent common air cooler
    Tokyo Glass Kikai (TGK) F transparent common air cooler
    Top Part of Transparent Ground Glass Joint  15/25  Bottom Part of Transparent Ground Glass Joint  15/25 
    from S$119.90
    Min. 6 days
  19. SPC fractionator Hempel
    SIBATA SCIENTIFIC TECHNOLOGY SPC fractionator Hempel
    Material  Borosilicate glass  Upper Part (SPC)  SPC-15  Dimension c (mm)  55  Offset Angle (°)  60 
    from S$259.90
    Min. 4 days
  20. Cooler Allin (bulb tube)
    SIBATA SCIENTIFIC TECHNOLOGY Cooler Allin (bulb tube)
    Material  Borosilicate glass  Type  300mm  Top Inner Diameter (mm)  17  Dimension b (mm)  500  Dimension d (mm)  12 
    from S$199.90
    Min. 4 days
  21. Fine common ball cooler
    Tokyo Glass Kikai (TGK) Fine common ball cooler
    The joint part is a common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled. For the common mating part, except for special ones, we have adopted the common 15/25 to the common 45/50.
    Rating:
    80%
    from S$189.90
    Min. 6 days
  22. Glass adapter for cooler
    KENIS Glass adapter for cooler
    Distiller for Liebig condenser 450mm. It is a type that connects with a rubber stopper. * Rubber stopper is not included.
    Outer Diameter (mm)  10  Inner Diameter (mm)  27  Rubber Plug (No.)  Suitable Model  For 450mm cooler 
    from S$22.99
    Min. 4 days
  23. SPC fractionator Vigreux
    SIBATA SCIENTIFIC TECHNOLOGY SPC fractionator Vigreux
    Material  Borosilicate glass 
    from S$199.90
    Min. 5 days
  24. Cooler Jim Roth
    Tokyo Glass Kikai (TGK) Cooler Jim Roth
    from S$129.90
    Min. 23 days
  25. Common sliding cooling pipe Jimroth
    SANSYO Common sliding cooling pipe Jimroth
    The use of a screw nozzle makes it easy to attach and detach the tube. The nozzle is PFA, the O-ring is FEP, and the cap is PPS, which has strong heat resistance and chemical resistance, and the nozzle cap alone can be replaced.
    Type  Screw type 300 nozzle  Outer Diameter (Φmm)  35  suction hole outer diameter (mm)  Length of Cooling Part (mm)  300 
    from S$259.90
    Min. 6 days
  26. SPC fractionator Sneader
    SIBATA SCIENTIFIC TECHNOLOGY SPC fractionator Sneader
    Dimension b (mm)  26  Material  Borosilicate glass  Bottom (SPC)  SPC-24 
    from S$299.90
    Min. 4 days
  27. SPC cooler Graham (jacket) for official analysis
    SIBATA SCIENTIFIC TECHNOLOGY SPC cooler Graham (jacket) for official analysis
    Material  Borosilicate glass  Upper sliding  18/9  Dimension b (mm)  70  Type  300mm  Dimension d (mm)  34  Dimension a (mm)  300 
    from S$279.90
    Min. 5 days
  28. Transparent sliding cooling pipe
    SANSYO Transparent sliding cooling pipe
    nozzle diameter (mm) 
    from S$179.90
    Min. 6 days
  29. Cooler Liebig
    SIBATA SCIENTIFIC TECHNOLOGY Cooler Liebig
    Material  Borosilicate glass  Rubber stop outer diameter (Φmm) 
    from S$179.90
    Min. 5 days
  30. Common air cooling tube 300mm
    SANSYO Common air cooling tube 300mm
    Length of Cooling Part (mm)  300  Rubber stop outer diameter (Φmm) 
    from S$77.99
    Min. 9 days
  31. Snake tube cooler (Graham type)
    CLIMBING Snake tube cooler (Graham type)
    Specification  Approximately 13 winding tubes  Rubber stop outer diameter (Φmm)  Dimension d (Φmm)  35  Dimension a (mm)  300 
    from S$199.90
    Min. 17 days
  32. Transparent sliding cooling pipe
    SANSYO Transparent sliding cooling pipe
    nozzle diameter (mm) 
    from S$199.90
    Min. 6 days
  33. Common sliding cooling pipe
    SANSYO Common sliding cooling pipe
    The use of a screw nozzle makes it easy to attach and detach the tube. The nozzle is PFA, the O-ring is FEP, and the cap is PPS, which has strong heat resistance and chemical resistance, and the nozzle cap alone can be replaced.
    Type  Screw type 300 nozzle  Outer Diameter (Φmm)  35  Length of Cooling Part (mm)  300  suction hole outer diameter (mm) 
    from S$199.90
    Min. 6 days
  34. Fine common tube cooler
    Tokyo Glass Kikai (TGK) Fine common tube cooler
    Fine common mating glassware The joints are common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled.
    suction hole outer diameter (mm)  8±0.5  Ground Joint  Upper common: 15/25, lower common: 15/25 
    from S$199.90
    Min. 5 days
  35. Fine Transparent tube cooler Tube length 300mm Top 19 Bottom 29
    Tokyo Glass Kikai (TGK) Fine Transparent tube cooler Tube length 300mm Top 19 Bottom 29
    Length (mm)  (Cooling cylinder) 300  suction hole outer diameter (mm)  8±0.5 
    from S$379.90
    Min. 5 days
  36. Fine transparent ball-filled cooler
    Tokyo Glass Kikai (TGK) Fine transparent ball-filled cooler
    Fine transparent common mating glassware The joint is transparent. Therefore, you can see the internal situation of the connection part.
    suction hole outer diameter (mm) 
    from S$289.90
    Min. 5 days
  37. Fine transparent ground joint distillation pipe filling type
    Tokyo Glass Kikai (TGK) Fine transparent ground joint distillation pipe filling type
    Fine transparent common mating glassware The joint is transparent. Therefore, you can see the internal situation of the connection part.
    from S$139.90
    Min. 5 days
  38. Fine common mating fractional distillation pipe filling type
    Tokyo Glass Kikai (TGK) Fine common mating fractional distillation pipe filling type
    Fine common mating glassware The joints are common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled.
    Column Length (mm)  200 
    from S$119.90
    Min. 5 days
  39. Fine common air cooler Cylinder length 200mm Top 15 Bottom 29
    Tokyo Glass Kikai (TGK) Fine common air cooler Cylinder length 200mm Top 15 Bottom 29
    Fine common mating glassware The joints are common mating. Since it complies with JIS standards, accurate experimental equipment can be assembled.
    Length (mm)  (Cooling cylinder) 200  Overall Length (mm)  About 280  Ground Joint  Upper common: 15/25, lower common: 29/42 
    from S$99.99
    Min. 5 days
  40. SPC fractionator Widmer
    SIBATA SCIENTIFIC TECHNOLOGY SPC fractionator Widmer
    Dimension d (mm)  30  Material  Borosilicate glass 
    from S$379.90
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction