All Category

Test Tubes

A test tube is a long, cylindrical container such as a test tube used for research and development. Borosilicate glass tubes, which are ideal for cell culture, are characterized by a low coefficient of thermal expansion and high chemical resistance. There are two types of RIA test tubes, 12.8 mm and 14.5 mm in diameter, and each can be purchased in boxes containing 1,000 tubes. Clean test tubes without shrink wrapping are easy and reasonable. Other tubing options include styrene, polypropylene, and tempered hard glass.
View : Grid List
Filter

Items 1 - 40 of 1323

Set Ascending Direction
  1. Test Tubes for RIA
    MARUEMU Test Tubes for RIA
    Material (Cap)  PE (polyethylene)  Material (Main Unit)  PS (polystyrene) 
    Rating:
    96%
    from S$0.33
    Min. 2 days
  2. Test Tubes
    Kartell Test Tubes
    Made of polystyrene * Cap is not included.
    Material  PS (polystyrene) 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  3. Reinforced hard sample tube R
    NICHIDEN RIKA GLASS (NEG) Reinforced hard sample tube R
    Analysis-only test tube (cuvette) that responds to trace measurements with an auto-analyzer (auto-analyzer) Counting tube for RIA radioimmunoassay, equipment of each manufacturer (serum dispensing and dispensing device, blood cell washing centrifuge, fraction clerk, spectrophotometer), tissue cul... Read More
    Shape of Port  Straightforward 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  4. Micro Tube
    MARUEMU Micro Tube
    Material (Main Unit)  Borosilicate glass  Material (Cap)  PE (polyethylene) 
    from S$149.90
    Min. 5 days
  5. PS Tube
    AS ONE PS Tube
    Opening Diameter (Φmm)  12  As ONE Part Number  2-1997-01  Capacity (mL)  Overall Length (mm)  75  Material (Cap)  PE (polyethylene)  Material (Main Unit)  PS (polystyrene)  Sterilizing  γ-ray sterilized (individually packaged) 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  6. PP Tube
    MARUEMU PP Tube
    With cap.
    Material (Cap)  PE (polyethylene)  Material (Main Unit)  PP (polypropylene) 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  7. Glass Tube (Straight)
    Thermo Fisher Scientific Glass Tube (Straight)
    Made of borosilicate glass, which has a low coefficient of thermal expansion and excellent chemical resistance. Suitable for cell culture and biochemical tests.
    Wall Thickness (mm)  0.8  Material  Borosilicate glass  Bottom Shape  Round bottom  Shape of Port  Straightforward 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  8. PP test tube
    Leona PP test tube
    Made of chemical resistant PP, it is light and convenient to handle. Unlike glass, there is less risk of breakage.
    Material  PP 
    from S$12.99
    Min. 2 days
  9. Scent Tube
    MARUEMU Scent Tube
    Material  Body (borosilicate glass) + Poly stopper  Type  Straight type 
    from S$169.90
    Min. 4 days
  10. PP Tube Sterilized
    AS ONE PP Tube Sterilized
    from S$53.99
    Min. 2 days
  11. Tablet Tube
    MARUEMU Tablet Tube
    from S$74.99
    Min. 2 days
  12. Micro Tube
    MARUEMU Micro Tube
    from S$129.90
    Min. 13 days
  13. PET Tube
    MARUEMU PET Tube
    The cap is sold separately.
    Material  PET 
    from S$199.90
    Min. 9 days
  14. PP Tube
    MARUEMU PP Tube
    Material  PP  Specification  only a main part 
    from S$64.99
    Min. 12 days
  15. Cultivation Tube
    MARUEMU Cultivation Tube
    Material  Borosilicate glass 
    Rating:
    100%
    from S$139.90
    Min. 16 days
  16. Test tube
    SANSYO Test tube
    Made of high-grade polystyrene and polypropylene with precision molding (polystyrene has excellent transparency). Ideal for testing RIA, bacteria, blood coagulation, etc.
    from S$169.90
    Min. 9 days
  17. Disposable tube
    NICHIDEN RIKA GLASS (NEG) Disposable tube
    Mouth shape: It is a specification that only the straight outer box is packed separately.
    Rating:
    100%
    from S$139.90
    Min. 5 days
  18. Screw Top PP Tube
    MARUEMU Screw Top PP Tube
    from S$77.99
    Min. 12 days
  19. Screw Top PP Tube
    MARUEMU Screw Top PP Tube
    Material  Body / PP, stopper / PP 
    from S$119.90
    Min. 13 days
  20. Test tube
    SANSYO Test tube
    Dimensions, Diameter x Height H (Φmm x mm)Φ  13×165  Scale (mL)  1~8  Capacity (mL) 
    from S$229.90
    Min. 9 days
  21. Test tube with screw cap
    SANSYO Test tube with screw cap
    A test tube with a round bottom and a self-standing screw cap. There are two types, PS and PP.
    Capacity (mL)  12 
    Rating:
    100%
    from S$159.90
    Min. 9 days
  22. Scent Tube Pen Type ST-1
    MARUEMU Scent Tube Pen Type ST-1
    Capacity (mL)  0.5  As ONE Part Number  61-0148-28  A×B(mm)  8×35  Material  Body (borosilicate glass) + Poly stopper  Type  Pen type 
    Rating:
    100%
    from S$299.90
    Min. 4 days
  23. Sterile Graduated PP Tube 3418 Series
    AS ONE Sterile Graduated PP Tube 3418 Series
    Gamma-ray sterilized (individual packaging)
    As ONE Part Number  3-513-01  Capacity (mL)  Type  5mL 
    from S$269.90
    Min. 4 days
  24. Scent Tube Pen Type ST-2
    MARUEMU Scent Tube Pen Type ST-2
    Capacity (mL)  1.5  A×B(mm)  10×40  As ONE Part Number  61-0148-29  Material  Body (borosilicate glass) + Poly stopper  Type  Pen type 
    from S$259.90
    Min. 9 days
  25. Tube Clamp ONE-Touch M4-147 Series
    AS ONE Tube Clamp ONE-Touch M4-147 Series
    M can be adjusted in 12 steps
    As ONE Part Number  61-3518-95  Size 
    from S$14.99
    Min. 13 days
  26. PP Screw Top Tube
    AS ONE PP Screw Top Tube
    Capacity (mL)  10  As ONE Part Number  3-9955-01 
    from S$379.90
    Min. 4 days
  27. Micro Tube
    AS ONE Micro Tube
    It can be autoclaved and is also suitable for storage at -90 ° C. T2076S-CA is gamma-ray sterilized.
    As ONE Part Number  3-6310-11  Capacity (mL)  Overall Length (mm)  60  Material  PP (polypropylene)  Type  Transparent (gamma sterilized)  Specification  With scale  Autoclave availability  Yes (121 ° C, 20 minutes) 
    from S$169.90
    Min. 5 days
  28. Maruemu Tube
    MARUEMU Maruemu Tube
    Material  Body / PS (polystyrene)  Specification  only a main part 
    from S$149.90
    Min. 13 days
  29. Screw mouth PP tube
    SANSYO Screw mouth PP tube
    Material  Body, cap, packing: PP 
    from S$229.90
    Min. 9 days
  30. TPX Tube
    MARUEMU TPX Tube
    Material  Main unit only (TPX) 
    from S$129.90
    Min. 12 days
  31. Disposable glass tube
    SANSYO Disposable glass tube
    Made of borosilicate glass, it has little elution and excellent chemical resistance. Achieved a low price.
    Wall Thickness (mm)  0.7 
    from S$179.90
    Min. 6 days
  32. Disposable test tube
    SANSYO Disposable test tube
    A highly versatile tube used for refrigerated storage, subdivision, and precipitation of specimens in clinical laboratories and general laboratories.
    Material  PS  Diameter x Length L (Φmm x mm)  13×75 
    from S$129.90
    Min. 9 days
  33. Polycarbonate Tube
    AS ONE Polycarbonate Tube
    from S$579.90
    Min. 14 days
  34. Test Tube (Borosilicate Glass)
    AS ONE Test Tube (Borosilicate Glass)
    Material  Borosilicate glass 
    from S$109.90
    Min. 4 days
  35. Sterile Graduated PP Tube 3418 Series
    AS ONE Sterile Graduated PP Tube 3418 Series
    Gamma-ray sterilized (individual packaging) * Samples are available.
    Capacity (mL)  15  Type  15mL  As ONE Part Number  3-513-02 
    from S$339.90
    Min. 4 days
  36. Economy Tube
    MARUEMU Economy Tube
    Material  PP 
    from S$179.90
    Min. 4 days
  37. Test Tube Straight Type
    AS ONE Test Tube Straight Type
    Direct mouth
    from S$149.90
    Min. 13 days
  38. Conical Tube
    MARUEMU Conical Tube
    from S$63.99
    Min. 13 days
  39. Testol
    SANSYO Testol
    EOG sterilized.
    Scale (mL)  1~10  Capacity (mL)  10  Dimensions, Diameter x Height H (Φmm x mm)Φ  13×228 
    from S$389.90
    Min. 9 days
  40. TPX tube
    SANSYO TPX tube
    The transparency unique to TPX is popular.
    Material  Body: TPX, Cap: PE 
    from S$299.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 1323

Set Ascending Direction