All Category

Bottles / Containers

Bottles and containers are suitable for transporting and storing liquids and powders. There are many things that can be sealed by putting a lid or stopper at the entrance of the container. Glass bottles have many advantages such as being transparent, easy to check contents and stable quality. Resin containers have different transparency, strength, heat resistance, etc. depending on the material, and can be used properly depending on the purpose and purpose. There are many specialized products such as chemical solutions with excellent light shielding properties, ampoule tubes made of borosilicate glass, and sterilized and individually wrapped products.
View : Grid List
Filter

Items 1 - 40 of 3117

Set Ascending Direction
  1. Wide Mouth Bottle
    AS ONE Wide Mouth Bottle
    A standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read More
    Heat Resistance Temperature (℃)  121  Material  PP (polypropylene)  Scale  Yes 
    Rating:
    95%
    from S$0.88
    Min. 2 days
  2. Screw Cap Tube
    MARUEMU Screw Cap Tube
    A sample tube for liquids. ● The lid comes with a screw cap and packing.
    Material (Lid)  PP (with PP high seat) 
    Rating:
    92%
    from S$0.75
    Min. 2 days
  3. SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    SANPLATEC SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.
    Heat Resistance Temperature (℃)  About 120  Material  Polypropylene (PP)  Scale  Yes 
    Rating:
    94%
    from S$1.59
    Min. 2 days
  4. PE Wide-Mouth Bottle
    SANPLATEC PE Wide-Mouth Bottle
    The definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.
    Material  PE 
    Rating:
    88%
    from S$0.80
    Min. 2 days
  5. UM Sample Bottle (Made of Glass)
    AS ONE UM Sample Bottle (Made of Glass)
    Material (Main Unit)  Average glass  Material  Average glass  Scale  None  Material (Lid)  Outer pig / PP, Inner pig / PE 
    Rating:
    88%
    from S$1.59
    Min. 2 days
  6. Standard Bottle (Transparent Wide Mouth)
    AS ONE Standard Bottle (Transparent Wide Mouth)
    Material (Main Unit)  Average glass  Scale  None  Material (inner plug)  PE  Material (Lid)  PP 
    Rating:
    89%
    from S$0.99
    Min. 2 days
  7. Wide-Mouth Round Standard Bottle (Natural)
    NIKKO (Nikko Hansen) Wide-Mouth Round Standard Bottle (Natural)
    A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read More
    Operating Temperature Range (℃)  0~70  Plug  Compliant 
    Rating:
    92%
    from S$0.71
    Min. 2 days
  8. Screw Cap Bottle Blue Cap
    DURAN Screw Cap Bottle Blue Cap
    ● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1&q... Read More
    Heat Resistance Temperature (℃)  (Bottle) 500, (cap) 140 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  9. Conformal Bottle
    Mizuho Kasei Conformal Bottle
    Emphasis is placed on airtightness, and an inner plug is attached. Since it is square, it can be stored without any gaps. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polyethylene cannot be used. * Not suitable for transportation.
    Material  Polyethylene (PE)  Specification  With scale, with inner plug  Scale  Yes 
    Rating:
    98%
    from S$1.69
    Min. 2 days
  10. Piston can
    KM Piston can
    The lid has horns, making it easy to open.
    Color (Cap)  Light blue  Material (Cap)  PP  Material (Main Unit)  PP  Color (Body)  White 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  11. PET Container
    AS ONE PET Container
    Material (Main Unit)  PET (polyethylene terephthalate)  Material (Cap)  PP (polypropylene)  Specification  With cap 
    from S$3.09
    Min. 2 days
  12. J bottle round wide mouth shading
    NIKKO (Nikko Hansen) J bottle round wide mouth shading
    Uses an inner plug-less cap with an integrally molded elastomer packing. The packing is elastic and adheres to the bottle mouth to prevent liquid leakage. The light-shielding bottle is black in pursuit of higher light-shielding properties. Sample storage container
    Operating Temperature Range (℃)  0~75 
    Rating:
    80%
    from S$129.90
    Min. 5 days
  13. Inner cap for wide-mouth bottle
    Mizuho Kasei Inner cap for wide-mouth bottle
    Mizuho Kasei Kogyo's inner stopper for wide-mouthed bottles.
    Material  Polyethylene (PE) 
    from S$1.29
    Min. 2 days
  14. Screw-Top Medium Bottle with Blue Cap
    DURAN Screw-Top Medium Bottle with Blue Cap
    ● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1&q... Read More
    from S$199.90
    Min. 2 days
  15. Mars container
    BOLL Mars container
    Convenient for storing and moving powders and highly viscous items.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 16 days
  16. Black cap GL45 for screw mouth bottle
    SANSYO Black cap GL45 for screw mouth bottle
    Maximum Operating Temperature (℃)  180  Hole Diameter (Φmm)  26  Thread Standard  GL-45  Material  Phenolic resin 
    from S$32.99
    Min. 2 days
  17. Screw cap 3 port cap
    DURAN Screw cap 3 port cap
    ● Modularized screw caps with 3 GL-14 screw caps added to the GL-45 standard screw caps. ● Screw cap bottles can be used for solvent (liquid / gas) containers and waste liquid containers for automatic analysis such as HPLC, GC, and titration. ● Since it can also be used for conventional screw cap... Read More
    Material  Polypropylene 
    from S$229.90
    Min. 2 days
  18. Seed jar
    KENIS Seed jar
    Included Accessories  Cork stopper 
    from S$46.99
    Min. 5 days
  19. Standard Vial 201 Series
    Savillex Standard Vial 201 Series
    Operating temperature range: -200 ° C to + 260 ° C. Excellent heat conduction on hot plates due to the flat outer bottom. There is also a concave top lid for inserting a tab (index) for entering information and a lid for liquid transfer (sold separately). A tray for vials is also available (sold ... Read More
    from S$67.99
    Min. 4 days
  20. Wide-Mouth Square Standards Bottle
    Nikko Wide-Mouth Square Standards Bottle
    A square container that is easy to store. It is economical because it saves about 20% of storage space compared to the round shape.
    from S$1.29
    Min. 4 days
  21. Connector Cap for GL-45
    SANSYO Connector Cap for GL-45
    A highly chemical resistant PTFE connector cap for GL-45. It has 3 M-6 screw holes and can be used by penetrating a PTFE tube with an outer diameter of 3 mm or 1/8 inch. You can fix the tube. (When using optional ferrule & connector) Close unused holes with a seal stopper (sold separately).
    body outer diameter x height (mm)  29×20  Included Accessories  PP perforated cap  Flange Outer Diameter (Φmm)  41  Material  PTFE 
    from S$77.99
    Min. 6 days
  22. Fluororesin (PFA) Wide-Mouth Reagent Bottle (without Inner Cap)
    FLON CHEMICAL Fluororesin (PFA) Wide-Mouth Reagent Bottle (without Inner Cap)
    All made of PFA. It can be easily used for storing chemicals. experimental
    Mass (g)  50  Material  PFA 
    from S$15.99
    Min. 4 days
  23. Stick bottle (push lid type)
    NARIKA Stick bottle (push lid type)
    It can be used to store collected minerals and small fossils.
    Specification  Push lid type  Material  Styrene 
    from S$9.59
    Min. 6 days
  24. Safety coated screw mouth bottle
    SIBATA SCIENTIFIC TECHNOLOGY Safety coated screw mouth bottle
    A polyurethane coating is applied to the outside of the "screw cap bottle," which is an excellent material. It is useful for preventing damage due to impact from the outside and preventing scattering in the unlikely event of damage. It can be sterilized by an autoclave and can be used i... Read More
    from S$45.99
    Min. 4 days
  25. Wide Mouth Reagent Bottle with Standard Stopper CL3120 Series
    CLIMBING Wide Mouth Reagent Bottle with Standard Stopper CL3120 Series
    Mouth Inner Diameter (Φmm)  23  Capacity (mL)  30  As ONE Part Number  63-1392-61  Overall Height (mm)  74 (including lid)  Material  Average glass  Body Outer Diameter (Φmm)  Top: 41  Color  White 
    Rating:
    100%
    from S$16.99
    Min. 4 days
  26. SG (Glass) Bottle Brown
    SANSYO SG (Glass) Bottle Brown
    The glass bottle is made of hard first-class glass with excellent heat resistance and chemical resistance. Autoclave sterilization is possible for the glass bottle body, cap, and packing. Good drainage when pouring. No need for a drain ring. The tea jar is made by dyeing borosilicate glass only o... Read More
    Packing  Chloroprene / PTFE liner  Cap  PPS 
    from S$25.99
    Min. 5 days
  27. Vials with scale
    NICHIDEN RIKA GLASS (NEG) Vials with scale
    Wide mouth type with good scale accuracy (± 3% * ) and easy to use. Compatible with dry heat sterilization and autoclave. The WT series has a long cap and a shape that wraps the mouth of the bottle widely, making it ideal for aseptic operation. It can be used not only as a water quality inspectio... Read More
    Material (Cap)  Phenolic resin black cap  Mouth Inner Diameter (Φmm)  32.5 
    from S$179.90
    Min. 6 days
  28. Φ77x150mm / 0.5 L wide-mouth plastic bottle (with inner stopper)
    ESCO Φ77x150mm / 0.5 L wide-mouth plastic bottle (with inner stopper)
    Capacity (mL)  500  Esco Part No.  EA508A-3 
    from S$7.39
    Min. 4 days
  29. Virgin cap vial Bottle only
    NICHIDEN RIKA GLASS (NEG) Virgin cap vial Bottle only
    You can check the opening of the cap with the neck ring. It is made of hard glass, which is different in material from the plastic and soda glass that are generally distributed in the past. For sample storage, transfer / makeup, liquor and other products / storage of unopened items / liquids, pow... Read More
    from S$129.90
    Min. 13 days
  30. SG (Glass) Bottle Brown
    SANSYO SG (Glass) Bottle Brown
    from S$24.99
    Min. 6 days
  31. Square Standard Bottle
    MARUEMU Square Standard Bottle
    from S$279.90
    Min. 13 days
  32. Wide-mouth Bottle
    Mizuho Kasei Wide-mouth Bottle
    We have covered the standard types that are frequently used in order to support a wide range of applications. A high-quality polyethylene container with a thick screw cap for excellent airtightness. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polye... Read More
    Heat Resistance Temperature (℃)  80  Scale  None  Material  Polyethylene (PE)  Specification  With inner plug 
    Rating:
    75%
    from S$1.39
    Min. 2 days
  33. Dropper Bottle (Round)
    MARUEMU Dropper Bottle (Round)
    Material (Rubber)  Dropper rubber/NR (natural rubber)  Material (Cap)  Hole cap/PP, Overcap/Asaflex  Scale  None 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  34. Laboran Screw Tube Bottle
    AS ONE Laboran Screw Tube Bottle
    Material  Borosilicate glass  Packing  Compliant  Material (Cap)  PP (with PP high seat)  Color  Transparent 
    Rating:
    96%
    from S$74.99
    Min. 2 days
  35. Standard Bottle Round Wide-mouth (Light-shielding)
    NIKKO (Nikko Hansen) Standard Bottle Round Wide-mouth (Light-shielding)
    A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read More
    Operating Temperature Range (℃)  0~70  Plug  Compliant 
    Rating:
    98%
    from S$1.09
    Min. 2 days
  36. PE Narrow Mouth Bottle
    SANPLATEC PE Narrow Mouth Bottle
    The definitive edition of plastic bottles. Standard for plastic bottles. It is widely used from each laboratory to the production line of chemical factories. * 30mL-50mL does not have an inner plug. 100mL or more has an inner plug. * 5L and 10L have holes through which strings can be passed.
    Material (Cap)  Polyethylene  Material (Main Unit)  Polyethylene 
    Rating:
    95%
    from S$0.96
    Min. 2 days
  37. SANPLA (R) PP Bottle Narrow Mouth
    SANPLATEC SANPLA (R) PP Bottle Narrow Mouth
    A low-cost one-touch bottle with excellent workability. A polypropylene bottle with excellent heat resistance, chemical resistance, and transparency. No packing is required and there is no inner plug, improving workability. Very good test results have been obtained for acid resistance, alkali res... Read More
    Rating:
    85%
    from S$1.29
    Min. 2 days
  38. PET bottle plain container
    KM PET bottle plain container
    It is a highly transparent and affordable bottle. * Please note that if you put chemicals in the container, it may break.
    Mouth Inner Diameter (Φmm)  16.3  Sterilizing  None  Material (Cap)  PE  Material (Main Unit)  PET  Color (Body)  Transparent  Color (Cap)  White 
    Rating:
    96%
    from S$5.39
    Min. 2 days
  39. Wide-Mouth Bottle
    AS ONE Wide-Mouth Bottle
    The screw standard is GPI compliant. No packing (no inner plug), but does not leak water. * Please check in advance as the internal solution may penetrate through the mouth. * There is no scale.
    Rating:
    99%
    from S$0.83
    Min. 2 days
  40. GOOD BOY PP Bottle
    AS ONE GOOD BOY PP Bottle
    It is a bottle that is as transparent as a glass bottle and is not easily broken. Since a special scale is used, the protrusion of the scale line does not matter even if you put a label on the scale. Shut out liquid leakage with no packing. * Autoclave is not possible.
    Heat Resistance Temperature (℃)  98  Material (Lid)  PP  Material  PP  Scale  Yes 
    Rating:
    95%
    from S$1.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3117

Set Ascending Direction