All Category

Ampoule Bottles / Ampoule Cutters

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Ampoule Cutter
    MARUEMU Ampoule Cutter
    Dimension (mm)  110×35×10  Cord  2012-02  As ONE Part Number  61-0157-42  Material  Body / plastic, diamond blade 
    from S$129.90
    Min. 2 days
  2. Ampoule Bottles (Borosilicate Glass)
    MARUEMU Ampoule Bottles (Borosilicate Glass)
    A glass ampoule tube with low elution is recommended when storing used-up chemicals or highly volatile liquids.
    Material  Borosilicate glass 
    from S$97.99
    Min. 4 days
  3. Ampoule cutter B type
    SANSYO Ampoule cutter B type
    Uses a specially polished diamond single crystal. It can be evenly sandwiched between the V notch and the diamond. By adopting a slide mechanism, the diamond angle is constant.
    Dimension (mm)  110 ×35 ×10  Type  B type plastic / diamond blade 
    from S$169.90
    Min. 2 days
  4. New Ampoule Cutter
    MARUEMU New Ampoule Cutter
    Type  Heart-shaped  Material  sand 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  5. Freeze-Dry Ampoule Bottles (Borosilicate Glass)
    MARUEMU Freeze-Dry Ampoule Bottles (Borosilicate Glass)
    Uses impact-resistant borosilicate glass.
    Material  Borosilicate glass 
    from S$279.90
    Min. 4 days
  6. Ampoule Sealing Machine
    MARUEMU Ampoule Sealing Machine
    It can be used for all of city gas, LPG, and natural gas (13A).
    Dimension (mm)  125×180×325  Cord  2009-01  As ONE Part Number  5-126-01  Suitable Gas  City gas, LPG, natural gas (13A) 
    from S$979.90
    Min. 4 days
  7. Sample Tube
    MARUEMU Sample Tube
    Material  Borosilicate glass 
    from S$119.90
    Min. 4 days
  8. Ampoule Bottles Borosilicate Glass 50mL 100 Pieces
    MARUEMU Ampoule Bottles Borosilicate Glass 50mL 100 Pieces
    Capacity (mL)  50  Material  Borosilicate glass  Dimension (mm)  Φ27×121×182.5 
    from S$199.90
    Min. 4 days
  9. Dedicated Blower for Ampoule Sealing Machine
    MARUEMU Dedicated Blower for Ampoule Sealing Machine
    Dimension (mm)  13×18  Air volume (L / min)  32  As ONE Part Number  5-126-02  Power Supply  AC100V 50/60Hz 29w 
    from S$959.90
    Min. 13 days
  10. Ampoule Cutter (Heart Shaped)
    MARUEMU Ampoule Cutter (Heart Shaped)
    Cord  0510-16  As ONE Part Number  5-124-22  Specification  Ampoule cutter  Material  sand 
    Discontinued
  11. Ampoule Cutter
    MARUEMU Ampoule Cutter
    You can easily cut glass capillaries. It is also possible to cut glass tubes with a wall thickness of up to 0.6 mm, such as ampoule tubes.
    Specification  Code number: 0510-16  Dimension (mm)  Heart-shaped  Material  Sand 
    Discontinued
  12. Ampoule tube
    MARUEMU Ampoule tube
    Material  Borosilicate glass  Color  White 
    Discontinued
  13. Ampoule breaker
    AS ONE Ampoule breaker
    A breaker that can safely break ampoules.
    Discontinued
  14. Ampoule cutter (dispo)
    MARUEMU Ampoule cutter (dispo)
    Align the dent on the top of the heart with the dent on the neck of the ampoule, make one round and lightly scratch it to make it easier to open the ampoule.
    As ONE Part Number  5-124-12  Shape  Heart-shaped  Material  sand 
    Discontinued
  15. Ampoule cutter (Heart type)
    MARUEMU Ampoule cutter (Heart type)
    As ONE Part Number  5-124-12 
    Discontinued
  16. Frozen ampoule
    MARUEMU Frozen ampoule
    Material  Borosilicate glass  Color  White 
    Discontinued
  17. New ampoule cutter
    SANSYO New ampoule cutter
    Material  sand 
    Discontinued
  18. Ampoule tube
    MARUEMU Ampoule tube
    Material  Borosilicate glass  Color  Brown 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction