All Category

Calcium Tubes

A calcium tube is a glass instrument used for chemical experiments. It contains calcium chloride as a desiccant and is used to dry the gas. It has the effect of preventing moisture in the air from entering, and is used by attaching it to a reaction vessel for organic reactions. Shapes include straight tube type, L-shape, U-shape, etc., and some types are inflated, depending on the experimental equipment and purpose. There are many types of calibers and heights, each with its own characteristics, so you can choose the best product.
View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Ca chloride drying tube
    Kartell Ca chloride drying tube
    Both ends of the tube are push-in connections with tabers. The tip has a rubber tube stopper (outer diameter 8 to 10 mm).
    Material  PE 
    from S$7.99
    Min. 2 days
  2. Calcium Chloride U-shaped Tubes
    Tokyo Glass Kikai (TGK) Calcium Chloride U-shaped Tubes
    Material  Glass 
    Rating:
    80%
    from S$9.69
    Min. 2 days
  3. U-shaped tube (with L-shaped tube)
    KENIS U-shaped tube (with L-shaped tube)
    A set with a U-shaped tube and a rubber stopper with an L-shaped tube.
    Material  Glass 
    from S$29.99
    Min. 2 days
  4. U-shaped tube (calcium chloride tube)
    KENIS U-shaped tube (calcium chloride tube)
    It is used for electrolysis of aqueous salts.
    Suitable Rubber Stopper (No.)  01(Φ15×150mm)、2(Φ18×180) 
    from S$12.99
    Min. 4 days
  5. Calcium chloride straight pipe 18Φ × 180H
    Tokyo Glass Kikai (TGK) Calcium chloride straight pipe 18Φ × 180H
    TGK Part No.  858-10-11-18  Diameter (Φmm)  18  Height (mm)  180  Material  Glass 
    from S$13.99
    Min. 5 days
  6. Calcium chloride straight pipe 15φ × 150H
    Tokyo Glass Kikai (TGK) Calcium chloride straight pipe 15φ × 150H
    Height (mm)  150  Diameter (Φmm)  15  TGK Part No.  858-10-11-15 
    from S$9.79
    Min. 5 days
  7. Calcium tube Straight tube
    SANSYO Calcium tube Straight tube
    from S$8.99
    Min. 6 days
  8. Calcium chloride straight pipe 12φ × 120H
    Tokyo Glass Kikai (TGK) Calcium chloride straight pipe 12φ × 120H
    Diameter (Φmm)  12  TGK Part No.  858-10-11-12  Height (mm)  120 
    from S$8.59
    Min. 6 days
  9. Calcium tube U-shaped tube With side tube
    SANSYO Calcium tube U-shaped tube With side tube
    from S$19.99
    Min. 6 days
  10. Common sliding calcium pipe bent pipe
    SANSYO Common sliding calcium pipe bent pipe
    Offset Angle (°)  About 45 
    from S$85.99
    Min. 6 days
  11. Transparent sliding calcium tube
    SANSYO Transparent sliding calcium tube
    from S$129.90
    Min. 6 days
  12. Common sliding calcium pipe Straight pipe
    SANSYO Common sliding calcium pipe Straight pipe
    from S$119.90
    Min. 6 days
  13. Calcium chloride straight pipe
    Tokyo Glass Kikai (TGK) Calcium chloride straight pipe
    It is a straight tube of a calcium chloride tube.
    Shape  Straight pipe 
    from S$8.59
    Min. 5 days
  14. Adapter normal type 25φ
    Tokyo Glass Kikai (TGK) Adapter normal type 25φ
    TGK Part No.  858-09-81-02  Opening Diameter (Φmm)  25 
    from S$13.99
    Min. 6 days
  15. Calcium tube U-shaped tube
    SANSYO Calcium tube U-shaped tube
    from S$11.99
    Min. 6 days
  16. Common sliding calcium pipe U-shaped pipe
    SANSYO Common sliding calcium pipe U-shaped pipe
    from S$109.90
    Min. 6 days
  17. Adapter Normal type 20φ
    Tokyo Glass Kikai (TGK) Adapter Normal type 20φ
    Opening Diameter (Φmm)  20  TGK Part No.  858-09-81-01 
    from S$12.99
    Min. 6 days
  18. Adapter Normal type 30φ
    Tokyo Glass Kikai (TGK) Adapter Normal type 30φ
    TGK Part No.  858-09-81-03  Opening Diameter (Φmm)  30 
    from S$16.99
    Min. 6 days
  19. Calcium tube
    SANSYO Calcium tube
    from S$119.90
    Min. 6 days
  20. Calcium chloride U-shaped tube
    Tokyo Glass Kikai (TGK) Calcium chloride U-shaped tube
    It is a U-shaped tube of a calcium chloride tube.
    Shape  U-shape 
    from S$9.69
    Min. 5 days
  21. Calcium cylinder 240H
    Tokyo Glass Kikai (TGK) Calcium cylinder 240H
    Used for drying gas.
    TGK Part No.  858-10-15-24  Height (mm)  240 
    Discontinued
  22. Calcium chloride pipe with stopcock side pipe 15φ × 150
    Tokyo Glass Kikai (TGK) Calcium chloride pipe with stopcock side pipe 15φ × 150
    TGK Part No.  858-10-14-15  Diameter (Φmm)  15  Height (mm)  150 
    Discontinued
  23. Calcium cylinder 300H
    Tokyo Glass Kikai (TGK) Calcium cylinder 300H
    Used for drying gas.
    TGK Part No.  858-10-15-30  Height (mm)  300 
    Discontinued
  24. Calcium chloride pipe with stopcock side pipe 12φ × 120
    Tokyo Glass Kikai (TGK) Calcium chloride pipe with stopcock side pipe 12φ × 120
    Height (mm)  120  Diameter (Φmm)  12  TGK Part No.  858-10-14-12 
    Discontinued
  25. Calcium chloride pipe with stopcock side pipe 18φ × 180
    Tokyo Glass Kikai (TGK) Calcium chloride pipe with stopcock side pipe 18φ × 180
    Diameter (Φmm)  18  Height (mm)  180  TGK Part No.  858-10-14-18 
    Discontinued
  26. Calcium cylinder 360H
    Tokyo Glass Kikai (TGK) Calcium cylinder 360H
    Used for drying gas.
    TGK Part No.  858-10-15-36  Height (mm)  360 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction